All Category

Manual Air Control Valves

A manual switching valve is a directional switching valve that is manually switched when the direction of air flow is changed or divided in the use of pneumatic equipment. The switching direction can generally be 3 to 6 directions. Manual operation includes lever type and push button type. In the case of the lever type, the type that indicates the switching direction is common. Because it is a manual valve, it can be operated reliably and can have a compact structure with few failures. Even if there is some dust in the fluid air, it can be used without any problem.

Other Related Pages

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Hand valve lever type
    MonotaRO Hand valve lever type
    The air direction can be determined by operating the lever. * If you stop the lever at the middle position of each position, it may cause a malfunction, so switch it instantly and make sure to switch. * Be sure to switch by hand and do not use tools, etc., as it may cause damage. * If a problem o... Read More
    Pipe Connection Diameter  1/4  Type of Thread  Rc  Maximum Flow Rate (L/min)  2500 (at 1MPa)  Number of Ports  Operating Pressure Range (MPa) 
    Rating:
    90%
    from S$56.99
    Min. 2 days
  2. Manual Operated Valve
    KOGANEI Manual Operated Valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  3. Hand valve 4HV series
    AirTAC Hand valve 4HV series
    Accurate localization, improved operability Large effective distribution area, low pressure loss. Two types of panel mounting and bottom mounting can be selected. Panel mounting comes with mounting screws.
    Operating Pressure Range (MPa)  0~1.0  Number of Ports  Suitable Fluid  Air  Type of Sign  Bottom  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Acting  Manual direct acting  Lock  None 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  4. Switching valve (manual type)
    NIHON SEIKI Switching valve (manual type)
    A device that manually switches the flow direction of air supplied to an air cylinder, etc. Keep the lever in the direction you switched. There are 2 positions.
    switching position  2 position exhaust  Ambient Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Type of Sign  Side 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  5. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The toggle position is a holding type. A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)M5  Operating Pressure (MPa)  0~0.9  Length (mm)  16  Mass (g)  160  switching position  2 position exhaust  Width (mm)  32  Number of Ports  Effective Section Area (mm2 5.5  Fluid Temperature (℃)  5~60  Height (mm)  62  Trusco Part No.  818-8138  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc、M  Material  Toggle lever / stainless steel (SUM24)  Type of Switching  toggle 
    from S$85.99
    Min. 2 days
  6. Manual valve
    KOGANEI Manual valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0.1~0.9  Cv Value  0.76  Assured Pressure Resistance (MPa)  1.35  Effective Section Area (mm2 15  switching position  3-position exhaust center  Number of Ports  Operating Temperature Range (℃)  5~60  Mass (g)  600  Suitable Fluid  Air  Type of Thread  Rc  Lubrication  Unnecessary 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  7. Manual switching valve
    NIHON SEIKI Manual switching valve
    A device that switches the flow direction of air supplied to an air cylinder, etc. 3-position closed center type.
    Operating Pressure (MPa)  0~0.7  switching position  3-position closed center  Number of Ports  Ambient Temperature (℃)  5~70  Suitable Fluid  Air  Type of Thread  Rc  Type of Sign  Side 
    from S$149.90
    Min. 2 days
  8. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The toggle position is a holding type. A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)1/8  Operating Pressure (MPa)  0~0.9  Mass (g)  130  Length (mm)  16  switching position  2 position exhaust  Number of Ports  Width (mm)  32  Effective Section Area (mm2 4.5  Height (mm)  54  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8137  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc  Material  Toggle lever / stainless steel (SUM24)  Type of Switching  toggle 
    from S$77.99
    Min. 2 days
  9. Hand valve
    TAIYO Hand valve
    The actuator can be directly driven manually. Intermediate and emergency stops can also be operated with 3 positions. Long life with metal seal.
    Fluid Temperature (℃)  -5~60  Operating Pressure (MPa)  0~1  switching position  3-position closed center  Number of Ports  Suitable Fluid  Air  Sealing Type  Metal seal  Type of Thread  Rc 
    Rating:
    80%
    from S$199.90
    Min. 2 days
  10. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The button position is non-holding type (spring turn). A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)M5  Operating Pressure (MPa)  0~0.9  Length (mm)  16  Mass (g)  160  switching position  2 position exhaust  Width (mm)  32  Number of Ports  Effective Section Area (mm2 5.5  Height (mm)  54  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8136  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc、M  Material (Button)  Stainless steel (SUS303)  Type of Switching  button 
    from S$77.99
    Min. 2 days
  11. Manual valve
    KOGANEI Manual valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  switching position  2-position normally closed  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Type of Thread  Rc  Type of Acting  Spring return  Lubrication  Unnecessary 
    from S$74.99
    Min. 2 days
  12. 6mmx6mmx6mm 3-way switching valve
    ESCO 6mmx6mmx6mm 3-way switching valve
    Esco Part No.  EA425SA-66 
    from S$32.99
    Min. 6 days
  13. Manual valve HHV, HSV series
    TAIYO Manual valve HHV, HSV series
    Suitable Fluid  Air  Type  Manual valve  Sealing Type  Metal seal  Type of Thread  Rc 
    from S$399.90
    Min. 63 days
  14. Change valve
    PISCO Change valve
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  15. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. The button position is non-holding type (spring turn). A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Pipe Connection Diameter  (IN・OUT)1/8、(EX)1/8  Operating Pressure (MPa)  0~0.9  Mass (g)  130  Length (mm)  16  switching position  2 position exhaust  Number of Ports  Width (mm)  32  Effective Section Area (mm2 4.5  Height (mm)  45.5  Fluid Temperature (℃)  5~60  Trusco Part No.  818-8135  Suitable Fluid  Air  Surface Treatment  Body / Nickel plating  Material (Body)  Brass  Type of Sign  Panel mounting  Type of Thread  Rc  Material (Button)  Stainless steel (SUS303)  Type of Switching  button 
    from S$74.99
    Min. 3 days
  16. Air saving unit ASV series
    TAIYO Air saving unit ASV series
    Improved air blow.
    from S$19.99
    Min. 33 days
  17. Hand valve 4HVL series
    AirTAC Hand valve 4HVL series
    Accurate localization, improved operability Large effective distribution area, low pressure loss. Two types of panel mounting and bottom mounting can be selected. Panel mounting comes with mounting screws.
    Operating Pressure Range (MPa)  0~1.0  Number of Ports  Suitable Fluid  Air  RoHS directive (corresponding to 10 substances)  Correspondence  Lock  Included  Type of Acting  Manual direct acting 
    from S$37.99
    Min. 18 days
  18. 8mmx8mmx8mm 3-way switching valve
    ESCO 8mmx8mmx8mm 3-way switching valve
    Esco Part No.  EA425SA-88 
    from S$32.99
    Min. 6 days
  19. Manual switching valve (BN-4H41C series)
    NIHON SEIKI Manual switching valve (BN-4H41C series)
    There are three types: horizontal piping, lower piping, and panel type. Manually switch the direction of the air to drive the air cylinder, etc. * Okinawa and remote islands are not included.
    Operating Pressure (MPa)  0~0.7  switching position  3-position closed center  Number of Ports  Suitable Fluid  Air  Type of Thread  Rc 
    from S$119.90
    Min. 4 days
  20. Micro valve
    KOGANEI Micro valve
    Since there is little change in operating force from low pressure to high pressure and there is no neutral position, switching between A port and R port is smooth.
    Operating Force (N)  (At air pressure 0.9MPa) 24.5  Operating Temperature Range (℃)  (Atmosphere and fluid used) 0-60  Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  3 port  Suitable Fluid  Air  Type of Acting  Straight plunger 
    from S$48.99
    Min. 5 days
  21. 8mmx6mmx6mm 3-way switching valve
    ESCO 8mmx6mmx6mm 3-way switching valve
    Esco Part No.  EA425SA-86 
    from S$32.99
    Min. 6 days
  22. Modular residual pressure discharge valve
    CKD Modular residual pressure discharge valve
    from S$56.99
    Min. 12 days
  23. Hand valve
    PISCO Hand valve
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 6 days
  24. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The button position is non-holding type (spring turn). A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure Range (MPa)  0.9  Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.8  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Connector Diameter  M5、EX:M5  Type of Switching  button 
    from S$59.99
    Min. 3 days
  25. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The toggle position is a holding type. A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure Range (MPa)  0.9  Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.9  Trusco Part No.  160-7745  Width (mm)  17  Length (mm)  19.6  Number of Ports  Height (mm)  55  Fluid Temperature (℃)  5~60  Mass (g)  60  Suitable Fluid  Air  Type of Thread  Connector Diameter  M5、EX:M5  Type of Switching  toggle 
    from S$64.99
    Min. 3 days
  26. 10mmx10mmx10mm 3-way switching valve
    ESCO 10mmx10mmx10mm 3-way switching valve
    Esco Part No.  EA425SA-110 
    from S$35.99
    Min. 6 days
  27. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The toggle position is a holding type. A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure Range (MPa)  0.9  Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.8  Width (mm)  14  Length (mm)  16.2  Trusco Part No.  160-7743  Number of Ports  Mass (g)  30  Height (mm)  45  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Type of Thread  Connector Diameter  M5、EX:M5  Type of Switching  toggle 
    from S$63.99
    Min. 3 days
  28. Manual valve HV series
    TAIYO Manual valve HV series
    switching position  3-position closed center  Number of Ports  Suitable Fluid  Air  Type  Manual valve  Sealing Type  Metal seal  Type of Thread  Rc 
    Discontinued
  29. Manual switching valve
    NIHON SEIKI Manual switching valve
    Operating Pressure (MPa)  0~0.7  Withstand Pressure (MPa)  1.5  Dimension T (mm)  10  Dimension H1 (mm)  25  Dimension R (mm)  45  Ambient Temperature (℃)  5~70  Suitable Fluid  Air  Type of Sign  Side piping 
    Discontinued
  30. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The toggle position is a holding type. A compact 4-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.9  Trusco Part No.  160-7745  Width (mm)  17  Length (mm)  19.6  Number of Ports  Height (mm)  55  Fluid Temperature (℃)  5~60  Mass (g)  60  Suitable Fluid  Air  Connector Diameter  M5、EX:M5  Type of Switching  toggle 
    Discontinued
  31. Air saving unit
    TAIYO Air saving unit
    Introducing a switching valve that can reduce air consumption by 50% and improve the blow effect. Air blowers are said to account for about 50% of the air used in factories. The air saving unit is an epoch-making switching valve for air blow that can reduce this large consumption by about 50%. Th... Read More
    Pipe Connection Diameter  1/8  switching position  2-position normally closed  Number of Ports  Suitable Fluid  Air (no lubrication)  Type of Thread  Rc 
    Discontinued
  32. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The button position is non-holding type (spring turn). A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.8  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Connector Diameter  M5、EX:M5  Type of Switching  button 
    Discontinued
  33. Small switching valve (manual type)
    TRUSCO Small switching valve (manual type)
    A compact switching valve that switches the flow direction of air supplied to an air cylinder. Panel mounting is possible. It can be used without refueling. The toggle position is a holding type. A compact 3-way switching valve. For a switching valve for driving an air cylinder.
    Operating Pressure (MPa)  0~0.9  Effective Section Area (mm2 1.8  Width (mm)  14  Length (mm)  16.2  Trusco Part No.  160-7743  Number of Ports  Mass (g)  30  Height (mm)  45  Fluid Temperature (℃)  5~60  Suitable Fluid  Air  Connector Diameter  M5、EX:M5  Type of Switching  toggle 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction