Gland Packing
Other Related Pages
- NICHIAS Naflon carbon fiber packing (for rotation)Has excellent heat resistance. Carbon fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids. Maintains excellent sealing performance for a long period of time. The sliding torque is small and seizure is unlikely to occur. Various pumps, stirrers, ... Read MoreOperating pH Range 0~14 Maximum Operating Pressure (MPa) 2 Maximum Operating Temperature (℃) 260 Feature Heat resistance, chemical resistancefrom S$129.90Min. 6 days
- VALQUA Gland Packing Carbon Fiber / Black V # 6201Coil packing made by treating carbonized fiber yarn with PTFE dispersion and lubricating oil, braiding it into a square cross section, and finishing it with PTFE, fine graphite, and lubricating oil. It is possible to service a relatively wide variety of fluids. Allowable PV value and peripheral s... Read MoreMaximum Operating Pressure (MPa) 1.0 Maximum Operating Speed (m/s) 20 Maximum Operating Temperature (℃) 200 pH Value 2~12 Length (m) 3 Acceptable PV value (MPa.m / s) 9.8 Specification Aggressiveness to the axis, excellent Color Black
- MonotaRO Gland packingA highly complex gland packing that uses a special square mesh method by blending and impregnating carbon fiber with PTFE and special lubricating oil. Pumps for general chemicals, seawater and oil * Please do not use for any other purpose. * Store in a dry warehouse or indoors at room temperature... Read MoreMaximum Operating Pressure (MPa) 1 Maximum Operating Temperature (℃) 200 pH Value 2~12 Length (m) 3 Color Black Material Carbon fiber + PTFE + special lubricant
- VALQUA Gland Packing Special Fiber Type, White V# 8137A coil packing made by treating a blended yarn of aramid fiber and artificial inorganic fiber with PTFE dispersion, braiding it into a square cross section, and finishing it with PTFE disversion. Clean packing that is white and does not use lubricating oil. It has excellent cost performance. It c... Read MoreMaximum Operating Speed (m/s) (For equipment) 1 Maximum Operating Temperature (℃) 260 pH Value 2~13 Length (m) 3 Specification Aggressiveness to the axis, excellent Color White
- Sumitomo Electric Fine Polymer Sumiflon mash sealMaterial Fluorine resin Maximum operating pressure (kg / cm 2 ) [Gas] 20, [Liquid] 50 Melting Point (℃) 327 Operating Temperature Range (℃) -100~260from S$199.90Min. 2 days
- VALQUA Gland packing Carbon fiber / GrayThis coil packing is made by treating carbon fiber yarn with PTFE dispersion, braiding yarn coated with PTFE film into a square cross section, and then finishing the surface with PTFE dispersion, inorganic filler, and lubricating oil. It is hard to burn and is much easier to handle. The PTFE film... Read MoreMaximum Operating Pressure (MPa) 1.0 Maximum Operating Speed (m/s) 15 Maximum Operating Temperature (℃) 200 pH Value 2~12 Length (m) 3 Acceptable PV value (MPa.m / s) 9.8 Specification Aggressiveness to the axis, excellent Color Gray
- VALQUA Gland packing Special fiber type, white V # 8132A coil packing made by treating a blended yarn of aramid fiber and artificial inorganic fiber with PTFE dispersion, braiding it into a square cross section, and flexibly finishing it with PTFE dispersion and lubricating oil. It has excellent flexibility and fits well on the shaft. Since the color... Read MoreMaximum Operating Pressure (MPa) 1.0 Maximum Operating Speed (m/s) 10 Maximum Operating Temperature (℃) 260 pH Value 2~13 Length (m) 3 Acceptable PV value (MPa.m / s) 6.4 Specification Aggressiveness to the axis, excellent Color Whitefrom S$68.99Min. 2 days
- NICHIAS Graphite fiber packingGraphite fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids. Can be used up to high temperatures. Various pumps, stirrers, dampers, etc.Operating pH Range 0~14 Maximum Operating Pressure (MPa) 2 Feature Chemical resistance, heat resistancefrom S$69.99Min. 2 days
- NICHIAS THERMALFLON PackingSince it is a white packing, it can be used for lines that dislike black, and the installation work environment can be improved. It is the most economical valve packing. Oil refineries, shipbuilding, chemical plants, etc. General-purpose valves, ductile valves, balleable cast iron valves, cast ir... Read MoreMaximum Operating Temperature (℃) 180 Maximum Operating Pressure (MPa) 3from S$58.99Min. 2 days
- NICHIAS Aramid fiber packing-whiteThe color tone is white so that it can be used for lines that dislike black. The 9040-W is flexibly braided and can be expected to have good compatibility with the shaft and reduce wear. Various pumps, stirrers, etc.Maximum Operating Temperature (℃) 260 Maximum Operating Pressure (MPa) 2 Operating pH Range 2~13from S$99.90Min. 2 days
- NICHIAS Gyron packingHas excellent sealing performance during high-speed rotation. Packing with less wear on the shaft and sleeve. It is an economical product among packings for rotating equipment. Various pumps, stirrers, marine stun tubes, etc.Maximum Operating Temperature (℃) 200 Operating pH Range 2~12 Maximum Operating Pressure (MPa) 2from S$77.99Min. 2 days
- VALQUA Gland packing VALFLON / Black V # 7202A coil packing made by braiding a fiber thread in which graphite and lubricating oil are integrated with PTFE by processing into a square cross section. Since it has a structure that takes elasticity and wear resistance into consideration, it is suitable for places with large diameters and high l... Read MorepH Value 0~14 Acceptable PV value (MPa.m / s) 12.3 Maximum Operating Temperature (℃) 260 Length (m) 3 Specification Aggressiveness to the axis, excellent Color Black
- NICHIAS Jeflon packingGraphite-containing PTFE fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids. Has excellent sealing performance during high-speed rotation. Since graphite particles are contained in the PTFE fiber, it has good heat dissipation and is the most he... Read MoreOperating pH Range 0~14 Maximum Operating Pressure (MPa) 2 Maximum Operating Temperature (℃) 260 Feature Chemical resistance, heat resistancefrom S$99.90Min. 2 days
- VALQUA Gland Packing VALFLON / White V # 7232A coil packing made by treating PTFE fiber yarn with PTFE dispersion and braiding it into a square cross section. As it is 100% PTFE, it is not affected by most corrosive fluids. Ideal for shaft seals for rotating equipment such as stirrers that handle corrosive fluids. It can also be used as a s... Read MorepH Value 0~14 Maximum Operating Speed (m/s) 1 Maximum Operating Temperature (℃) 260 Length (m) 3 Maximum Operating Pressure (MPa) 4.9 Specification Aggressiveness to the axis, excellent Feature Corrosion resistance Suitable for Screw feeder, stirrer Color Whitefrom S$95.99Min. 2 days
- VALQUA Gland packing Special fiber type, brownA coil packing made by treating aramid fiber yarn with PTFE dispersion and lubricating oil and then braiding it into a square cross section. This packing is one step closer to maintenance-free, with excellent wear resistance and unprecedented durability. Demonstrates outstanding performance as a ... Read MoreAcceptable PV value (MPa.m / s) 14.7 Maximum Operating Temperature (℃) 260 pH Value 2~13 Length (m) 3 Specification Aggressiveness to the axis, possible Color Brown Feature Wear resistance
- ESCO 200g gland packingA versatile gland packing that can be used for stuffing boxes of any size and shape.Operating Temperature Range (℃) -200~300 Esco Part No. EA351BB-1
- NICHIAS Naflon-impregnated CT packingSince it is a white packing, it can be used for lines that dislike black, and the installation work environment can be improved. It is the most economical packing for rotating equipment. It has excellent flexibility, and can be expected to have good compatibility with shafts and reduce wear. Vari... Read MoreMaximum Operating Pressure (MPa) 1 Maximum Operating Temperature (℃) 100 Operating pH Range 4~10 Feature Flexibilityfrom S$64.99Min. 2 days
- VALQUA Gland packing Special fiber type, white V # 8133This coil packing is made by treating a blended yarn of aramid fiber and artificial inorganic fiber with PTFE dispersion and inorganic filler, then braiding it into a square cross section and finishing it with PTFE dispersion. Clean packing that is white and does not use lubricating oil. Used as ... Read MoreColor White Maximum Operating Temperature (℃) 260 pH Value 2~13 Length (m) 3 Maximum Operating Pressure (MPa) 10.3
- VALQUA Gland packing VALFLON / White V # 7262A coil packing made by treating PTFE fiber yarn with PTFE dispersion and lubricating oil and braiding it into a square cross section. It is flexible, fits well to the shaft, and has excellent sealing properties. It has excellent chemical resistance and is ideal for pumps that handle corrosive flu... Read MorepH Value 0~14 Maximum Operating Pressure (MPa) 1.6 Maximum Operating Temperature (℃) 260 Length (m) 3 Acceptable PV value (MPa.m / s) 4.9 Maximum Operating Speed (m/s) 5 Specification Aggressiveness to the axis, excellent Feature Chemical resistance Color Whitefrom S$87.99Min. 4 days
- VALQUA Grand Packing VALFLON / White V # 7233Coil packing made by treating PTFE fiber thread with PTFE dispersion and braiding it into a rectangular cross section. Made of 100% PTFE, it is impervious to most corrosive fluids. Ideal for chemical valve shaft seals that handle corrosive fluids. Conforms to the Food Sanitation Act, Food and Add... Read MorepH Value 0~14 Maximum Operating Pressure (MPa) 10.3 Maximum Operating Temperature (℃) 260 Length (m) 3 Color Whitefrom S$85.99Min. 15 days
- NICHIAS Naflon fiber packing-TPTFE has excellent chemical resistance and can be used in almost all fluids, from strong acids to strong alkalis. Since it is made of PTFE, it is an ideal packing for chemicals because it does not dissolve or extract in solvents or fine chemicals. Various pumps, stirrers, etc.Operating pH Range 0~14 Maximum Operating Pressure (MPa) 2 Maximum Operating Temperature (℃) 260 Feature chemical resistancefrom S$109.90Min. 14 days
- NICHIAS NAFLON Fiber Packing-GIt is easy to cut and the cut end is hard to come apart, so it is easy to handle. It is 100% PTFE and contains no lubricant, so it can be applied to enzyme lines. Rotating equipment Shaft sealing screw feeder, stirring shaft, pump Since TOMBO No.9042-OX does not contain a lubricant, in order to ... Read Morefrom S$139.90Min. 14 days
- NICHIAS Naflon carbon fiber packingHas excellent heat resistance. Carbon fiber has excellent chemical resistance and can be used for most fluids except strongly oxidizing acids. Since it fits well to the shaft, good sealing performance can be obtained even with a low tightening pressure. Thermal power plants, oil refineries, shipb... Read MoreOperating Temperature Range (℃) -200~300 Maximum Operating Pressure (MPa) 5 Feature Heat resistance, chemical resistancefrom S$129.90Min. 6 days
- NICHIAS Almetal packing-AFAmong the metallic packings, it is a packing that is highly flexible, elastic, and has excellent heat dissipation.Maximum Operating Temperature (℃) 550 Feature Flexibility, elasticity, heat radiation Braiding Spiral Suitable Fluid Water-based fluid, oil-based fluidfrom S$199.90Min. 19 days
- NICHIAS Naflon fiber packingIt complies with the Food Sanitation Law (Ministry of Health and Welfare Notification No. 20). Bundling is easy because it is easy to cut and the cut edges are fragile. Since it is 100% PTFE and does not contain lubricant, it is applied to oxygen lines. Valves for food and pharmaceutical plants. ... Read Morefrom S$67.99Min. 14 days
- NICHIAS Aramid fiber packingSince it has better wear resistance than other gland packings, it can be stably sealed for a long period of time. More suitable for slurries than other gland packings. Suitable for places where slurries are used, such as pulp and paper mills. Has excellent heat resistance. Various pumps, stirrers... Read MoreMaximum Operating Pressure (MPa) 2 Maximum Operating Temperature (℃) 260 Operating pH Range 2~13 Feature Abrasion resistance, heat resistancefrom S$129.90Min. 6 days
- VALQUA Gland packing VALFLON / Black V # 7203A coil packing in which graphite and lubricating oil are integrated with PTFE by processing, and aramid fiber yarn is treated with PTFE and lubricating oil, arranged so that the corners become aramid fibers, and firmly braided into a square cross section. A high-performance hybrid packing that co... Read MoreAcceptable PV value (MPa.m / s) 14.7 Maximum Operating Temperature (℃) 260 pH Value 2~13 Length (m) 3 Specification Aggressiveness to the shaft, good Color Black Suitable for Screw feeder, stirrerfrom S$389.90Min. 15 days
- NICHIAS Super Seal PackingCompared to braided packing of various fibers, excellent sealing performance can be expected. It can be used alone without using the adapter packing. The string-shaped packing has a rectangular cross section so that the packing can be easily attached to the stuffing box. Thermal power plants, oil... Read MoreMaximum Operating Pressure (MPa) 25from S$119.90Min. 6 days
- Matex General-purpose pump, gland packing for rotating equipmentLength (m) 3 Color Blackfrom S$199.90Min. 2 days
- NICHIAS NAFLON Fiber Packing (Soft)PTFE has excellent chemical resistance and can be used in almost all fluids, from strong acids to strong alkalis. It hardly pollutes the fluid. Various pumps, stirrers, etc.Operating pH Range 0~14 Maximum Operating Pressure (MPa) 2 Maximum Operating Temperature (℃) 260 Feature chemical resistancefrom S$119.90Min. 6 days
- Daiko Gland packing D4104 Expanded graphite braided packing (with Inconel alloy wire)High temperature and high pressure gland packing with Inconel alloy as reinforcement in expanded graphite braid. It has high high temperature resistance and excellent chemical resistance and corrosion resistance. It has excellent sealing properties against gases and fluids, and also has excellent... Read MoreLength (m) 3 Operating Temperature Range (℃) 600 Color Black Material Expanded graphite / Inconel alloyfrom S$149.90Min. 3 days
- ESCO 3 mmx3m high temperature steam valve gland packingEsco Part No. EA351BM-3from S$109.90Min. 6 days
- SEKISUI IIR-X PackingPacking for sodium hypochlorite. The unique rubber compound design based on butyl rubber has improved durability against sodium hypochlorite. The double round protrusion ribs provide reliable water stopping performance. Demonstrates high sealing performance with low tightening torque. Sodium hypo... Read MoreMaximum Operating Temperature (℃) 100 Thickness (mm) 3 Material Butyl rubber JIS Standard JIS10K specificationfrom S$8.99Min. 2 days
- ESCO 6 mmx3m high temperature steam valve gland packingEsco Part No. EA351BM-6from S$199.90Min. 6 days
- NICHIAS MARU-UCHI Round Braided PackingRound packing made by braiding alkaline earth silicate wool reinforced with metal wire into a round cross section. Contains no impregnating agent. Sealing material for fixing (various industrial furnaces, duct seals, manholes, doors, etc.) * Since the packing contains some organic matter, smoke m... Read MoreBraiding Bag Section type Roundfrom S$1,999.00Min. 6 days
- ESCO 8 mmx3m high temperature steam valve gland packingEsco Part No. EA351BM-8from S$289.90Min. 6 days
- NICHIAS Square packing-GThis is a square stamped packing made by braiding alkaline earth silicate wool reinforced with metal wire into a round cross section and processing the surface with graphite. Compared to TOMBO No.8520, the graphite treatment improves the sealing performance. Sealing material for fixing (various i... Read MoreSection type Squarefrom S$1,299.00Min. 6 days
- ESCO 9.5mmx3m High temperature steam valve gland packingEsco Part No. EA351BM-9.5from S$379.90Min. 6 days
- Matex Constant sliding high pressure gland packing for steamIt has low sliding resistance and good pressure resistance. Please contact us as we can manufacture a ring molded product separately according to the dimensions of the mounting location. For general-purpose valvesOperating Pressure (MPa) 25.9 (Valve) Length (m) 3 Specification 3M roll Color Black Feature Heat resistance, pressure resistancefrom S$169.90Min. 8 days