All Category

Gasket Paste

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Naflon Paste TOMBO No.9400
    NICHIAS Naflon Paste TOMBO No.9400
    Room temperature inert gasket paste in which colloidal particles of fluororesin are dispersed in water A versatile gasket paste that has excellent chemical resistance and can be used for acidic fluids and corrosive fluids. Various water-based fluids, various oil-based fluids, acidic fluids, corro... Read More
    Hue  Cream  Operating Temperature Range (℃)  ~260 
    from S$85.99
    Min. 2 days
  2. New VALFLON paste
    VALQUA New VALFLON paste
    Fluororesin powder is dispersed in water using a surfactant. A sealing aid for gaskets at joints that handle strongly corrosive fluids such as strong acids, strong alkalis and halogens, and oxygen gas. It is effective in improving the sealing property.
    Specification  With metal tube  Mass (g)  100  Maximum Operating Temperature (℃)  300 (100 ℃ oxygen gas) 
    from S$77.99
    Min. 2 days
  3. Gasket paste
    VALQUA Gasket paste
    A seal aid for gaskets at joints. It is effective in improving sealing and releasability.
    Mass (kg)  2.5 
    from S$97.99
    Min. 2 days
  4. Seal paste (with brush)
    VALQUA Seal paste (with brush)
    A light brown paste that is a mixture of a non-drying oily adhesive, an inorganic filler, and a small amount of solvent. A seal aid for gaskets at joints that handles water, air, gasoline, kerosene, lubricating oil, natural gas, LPG, refrigerants, hydrogen sulfide, hydrocarbons, etc. It is effect... Read More
    Specification  With metal can (with brush)  Maximum Operating Temperature (℃)  300 
    Rating:
    40%
    from S$89.99
    Min. 2 days
  5. Gasket paste
    NICHIAS Gasket paste
    A gasket paste suitable for water-based fluids in which mica fine powder is mixed with a special oil-soluble binder. Water-based fluids such as water, steam, hot water, seawater, acids, alkalis, and salt solutions
    Hue  Cream  Operating Temperature Range (℃)  ー200~200  Standard application amount (g / m 2 Approx. 200 (12.5 / can) 
    from S$129.90
    Min. 2 days
  6. 730g seal paste (screw / flange piping seal)
    ESCO 730g seal paste (screw / flange piping seal)
    It is a safe and environmentally friendly formulation that does not contain toxic and deleterious substances such as crystalline silica and toluene, which have carcinogenicity. The lid has a brush, making it easy to apply to gaskets, etc. When handling hydrocarbons such as water, air, gasoline, k... Read More
    Operating Temperature Range  ‐50/300℃  Color  Light brown 
    Discontinued
  7. Naflon (R) paste
    NICHIAS Naflon (R) paste
    A normal temperature inert gasket paste in which PTFE colloidal particles are dispersed in water. A versatile gasket paste with excellent chemical resistance that can be used for acidic fluids and corrosive fluids. To assist the sealing performance of gaskets.
    Mass (g)  150  Trusco Part No.  283-0345  Material  Naflon (R) 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction