Unions / Joints
- SEKISUI ESLON Union Fitting Unit PVCSince the main body and parts are made of rigid vinyl chloride (PVC), it has excellent chemical resistance. By loosening the union nut, it can be removed from the piping after construction. In addition, after maintenance of the pipe, when it becomes a hell pipe, you can install the pipe smoothly ... Read MoreOperating Temperature Range (℃) 0~50 Maximum Operating Pressure (MPa) 1.0 (at room temperature) Material (O-ring) EPDM Material (Main Unit) PVC Shape Union
- MonotaRO Universal Union Fitting + PVCIt is easy to install and can be installed securely. Chemical factory chemical piping, semiconductor factory pure water piping, fishery factory seawater piping, food factory wastewater treatment line. * Socket type. * Do not put a load on the union. * Do not throw or drop the product. * Avoid dir... Read MoreOperating Temperature Range (℃) 0-50℃ Maximum Operating Pressure (MPa) 1 Material (O-ring) EPDM Material (Main Unit) PVC
- ASAHI AV PREFAB Joint Socket TypeConstruction is easy, and it can be done quickly and reliably. (Especially indispensable for sleeve bonding and screwing piping) You can easily clean the inside of the pipe by attaching it to an appropriate place on the pipe. After piping, the main body can be removed simply by loosening the cap ... Read MoreOperating Temperature (℃) 0~50 Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] RoHS directive (corresponding to 10 substances) Correspondence Type PVC / resin pipe fittings Shape Socket Material (Body) U-PVC
- KAKUDAI MFG PVC pipe unionFor temporary repair * Please do not buryMaterial ABS Shape Union Type PVC pipe fittings
- ASAHI AV Prefab joint screwed typeConstruction is easy, and it can be done quickly and reliably. (Especially indispensable for sleeve bonding and screwing piping) You can easily clean the inside of the pipe by attaching it to an appropriate place on the pipe. After piping, the main body can be removed simply by loosening the cap ... Read MoreDimension T (mm) - Operating Temperature (℃) 0~50 Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] RoHS directive (corresponding to 10 substances) Correspondence Type PVC / resin pipe fittings Shape Screwed Material (Body) U-PVC
- TOEI KANKI HI fitting TSK unionSince no adhesive is required, repair work is easy. HI pipe (hard PVC pipe) dedicated fitting. For temporary repair. * When storing various products, avoid under the scorching sun or in extremely hot places, and store them indoors, or if it is unavoidable to store them outdoors, cover them with a... Read MoreMaximum Operating Pressure (MPa) 0.98 Operating Temperature Range (℃) 0~40 RoHS directive (corresponding to 10 substances) Correspondence Type PVC / resin pipe fittings Material Rigid polyvinyl chloride (PVC) Shape Union
- TOEI KANKI TS Fitting Ultra Union Type 2Since no adhesive is required, repair work is easy. Fittings for water supply pipes in apartment houses, detached houses, stores, facilities, etc. Dedicated fitting for VP pipe (hard PVC pipe). * When storing various products, avoid under the scorching sun or in extremely hot places, and store th... Read MoreMaximum Operating Pressure (MPa) 0.98 Operating Temperature Range (℃) 0~40 RoHS directive (corresponding to 10 substances) Correspondence Type PVC / resin pipe fittings Material PVC-U Shape Union
- SANEI PVC pipe unionExpansion joint for PVC piping. Tightening connection. For temporary repair and installation *For temporary repair. For burying.Shape Union Type PVC pipe fittings Material Vinyl chloride resin
- George Fisher 510 Type Universal UnionDue to its simple shape, it can be easily installed even in narrow spaces. Since the outer diameter is smaller than the flange, the pipeline is compact and beautifully finished. Convenient for attaching and detaching pipelines after construction. Chemical factory chemical piping / semiconductors,... Read MoreOperating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 1 Material (Seal) EPDM Material Rigid vinyl chloride (U-PVC) Shape Union
- No Brand TS expansion joint (injection molding union)Shape Expansion joints Material Vinyl chloride
- ARON KASEI HI Union SocketDimension R (mm) 1~3 Standard JIS K 6739 Type PVC pipe fittings Shape Socket
- ARON KASEI TS Union SocketDimension R (mm) 1~3 Standard JIS K 6743 Type PVC pipe fittings Shape Socket
- Kubota ChemiX (Former Kubota-C.I.) TS Union SocketMaximum Operating Pressure (MPa) 1 Standard JIS K 6743 Type PVC / resin pipe fittings Material Rigid PVC (PVC) Shape Socketfrom S$0.54Min. 2 days
- Kubota ChemiX (Former Kubota-C.I.) HI Union SocketStandard JIS K 6743 Type PVC / resin pipe fittings Material Rigid PVC (PVC) Shape Socket
- SEKISUI Eslon HI-TS fitting union socket 16A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Nominal Diameter (A) 16A Dimension D (mm) 22 Maximum Operating Temperature (℃) 40 Dimension L (mm) 85 Trusco Part No. 850-6338 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 16from S$1.79Min. 2 days
- SEKISUI Eslon HI-TS Fitting Union Socket 20A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Nominal Diameter (A) 20A Dimension D (mm) 26 Maximum Operating Temperature (℃) 40 Trusco Part No. 850-6339 Dimension L (mm) 90 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 20from S$1.49Min. 4 days
- SEKISUI Eslon TS fitting union socket 50VP pipe dedicated fitting. Can be used for water supply piping. The inner surface is very smooth, the frictional resistance is small, and slime etc. are hard to adhere. Construction can be done speedily due to adhesive joining. Fittings for water supply pipes for apartments, detached houses, stor... Read MoreMaximum Operating Pressure (MPa) 1 Dimension L (mm) 130 Maximum Operating Temperature (℃) 40 Dimension D (mm) 60・70 Dimension D1 (mm) 71.0 Trusco Part No. 850-6620 Color Gray Specification ISO14001 certified factory Material Rigid polyvinyl chloride (PVC), JISK6743 Shape Union socket Nominal Diameter [PVC pipe] 50from S$7.69Min. 6 days
- SEKISUI Eslon TS fitting union socket 25VP pipe dedicated fitting. Can be used for water supply piping. The inner surface is very smooth, the frictional resistance is small, and slime etc. are hard to adhere. Construction can be done speedily due to adhesive joining. Fittings for water supply pipes for apartments, detached houses, stor... Read MoreMaximum Operating Pressure (MPa) 1 Dimension L (mm) 100 Dimension D (mm) 32・40 Dimension D1 (mm) 36.5 Maximum Operating Temperature (℃) 40 Trusco Part No. 850-6618 Color Gray Specification ISO14001 certified factory Material Rigid polyvinyl chloride (PVC), JISK6743 Shape Union socket Nominal Diameter [PVC pipe] 25from S$2.19Min. 6 days
- SEKISUI Eslon TS fitting union socket 20Nominal Diameter (A) 20A Trusco Part No. 494-9480 Shape Union socketfrom S$1.29Min. 6 days
- SEKISUI Eslon HI-TS fitting union socket 25A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Dimension L (mm) 100 Nominal Diameter (A) 25A Dimension D (mm) 32 Maximum Operating Temperature (℃) 40 Trusco Part No. 850-6340 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 25from S$1.79Min. 4 days
- SEKISUI Eslon TS fitting union socket 40Trusco Part No. 494-9188 Nominal Diameter (A) 40A Shape Union socketfrom S$3.99Min. 6 days
- SEKISUI Eslon TS fitting union socket 13Shape Union socket Nominal Diameter (A) 13A Trusco Part No. 494-9498from S$0.89Min. 6 days
- SEKISUI Eslon TS fitting union socket 16VP pipe dedicated fitting. Can be used for water supply piping. The inner surface is very smooth, the frictional resistance is small, and slime etc. are hard to adhere. Construction can be done speedily due to adhesive joining. Fittings for water supply pipes for apartments, detached houses, stor... Read MoreMaximum Operating Pressure (MPa) 1 Dimension D (mm) 22・29 Dimension D1 (mm) 27.5 Maximum Operating Temperature (℃) 40 Dimension L (mm) 85 Trusco Part No. 850-6617 Color Gray Specification ISO14001 certified factory Material Rigid polyvinyl chloride (PVC), JISK6743 Shape Union socket Nominal Diameter [PVC pipe] 16from S$1.49Min. 6 days
- SEKISUI Eslon HI-TS fitting union socket 30A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Dimension L (mm) 110 Nominal Diameter (A) 30A Dimension D (mm) 38 Maximum Operating Temperature (℃) 40 Trusco Part No. 850-6341 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 30from S$2.99Min. 4 days
- SEKISUI Eslon HI-TS fitting union socket 13A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Nominal Diameter (A) 13A Dimension D (mm) 18 Maximum Operating Temperature (℃) 40 Dimension L (mm) 80 Trusco Part No. 850-6337 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 13from S$1.09Min. 4 days
- SEKISUI Eslon HI-TS Fitting Union Socket 50A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Dimension L (mm) 130 Maximum Operating Temperature (℃) 40 Nominal Diameter (A) 50A Dimension D (mm) 60 Trusco Part No. 850-6343 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 50from S$6.49Min. 4 days
- SEKISUI Eslon HI-TS fitting union socket 40A hard polyvinyl chloride fitting with excellent corrosion resistance. Sekisui's HI pipes and fittings have independently developed and adopted HI gold resin, and are now able to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional resins. ... Read MoreMaximum Operating Pressure (MPa) 1 (normal temperature / water) Dimension L (mm) 120 Maximum Operating Temperature (℃) 40 Nominal Diameter (A) 40A Dimension D (mm) 48 Trusco Part No. 850-6342 Specification ISO14001 certified factory Shape Union socket Nominal Diameter (mm) [PVC pipe] 40from S$4.39Min. 4 days
- SEKISUI Eslon TS fitting union socket 30VP pipe dedicated fitting. Can be used for water supply piping. The inner surface is very smooth, the frictional resistance is small, and slime etc. are hard to adhere. Construction can be done speedily due to adhesive joining. Fittings for water supply pipes for apartments, detached houses, stor... Read MoreMaximum Operating Pressure (MPa) 1 Dimension L (mm) 110 Dimension D (mm) 38・46 Maximum Operating Temperature (℃) 40 Dimension D1 (mm) 42.0 Trusco Part No. 850-6619 Color Gray Specification ISO14001 certified factory Material Rigid polyvinyl chloride (PVC), JISK6743 Shape Union socket Nominal Diameter [PVC pipe] 30from S$3.49Min. 6 days
- George Fisher PVC 510 type union S type EPDM 32ANominal Diameter (A) 32A Shape Union Mass (g) 150 Material Rigid vinyl chloride (U-PVC)from S$389.90Min. 12 days
- TOEI KANKI expansion joint gibolt type jointCan be used for repairing broken PVC pipes. By tightening the bolts and nuts, the rubber packing shrinks and seals. *Cannot be used for poly pipes.Shape Expansion joints Material (Flange) FCD450 cast iron Material (Gasket) NR natural rubber Material (Main Unit) PVC Material (bolts and nuts) SWRM10 mild steel wire rodfrom S$29.99Min. 6 days
- MonotaRO Union Fitting Temporary Repair PVCRepair work is easy because no adhesive is required. Made in Japan with high quality. Expansion joints and temporary repair parts for PVC piping. *As this is a plastic product, please do not tighten it more than necessary. *This is for temporary repair, so please do not bury it. *Do not use for a... Read MoreOperating Temperature Range (℃) 0~40 Maximum Operating Pressure (MPa) 1 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PVCfrom S$4.79Min. 2 days
- TOEI KANKI TS fitting union socketCan be used in pressure piping. Fittings for VP pipes. * Please use a special adhesive.RoHS directive (corresponding to 10 substances) Correspondence Material Rigid polyvinyl chloride (PVC)from S$0.55Min. 6 days
- TOEI KANKI HI joint union socketImpact resistant fitting that can be used in pressure piping. Fittings for HI pipes. * Please use a special adhesive.RoHS directive (corresponding to 10 substances) Correspondence Material Rigid polyvinyl chloride (PVC)from S$0.67Min. 5 days