All Category

VU Fittings (For Drainage)

View : Grid List
Filter

Items 1 - 40 of 286

Set Ascending Direction
  1. Drainage special fitting + VU different diameter elbow
    MAEZAWA KASEI INDUSTRIES Drainage special fitting + VU different diameter elbow
    Change the angle, diameter, and slope of the pipe. Transparent product.
    Shape  Elbow 
    from S$11.99
    Min. 4 days
  2. VU cap
    MonotaRO VU cap
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Material  Rigid polyvinyl chloride  Shape  cap 
    Rating:
    89%
    from S$0.90
    Min. 2 days
  3. VU socket
    MonotaRO VU socket
    AS-38 (Hard PVC Pipe Fitting for Outdoor Drainage Equipment) * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes. * 40 is not an AS-38 standard.
    Material  Rigid polyvinyl chloride  Shape  Socket 
    Rating:
    89%
    from S$0.40
    Min. 2 days
  4. VU90 ° elbow
    MonotaRO VU90 ° elbow
    AS-38 (Hard PVC Pipe Fitting for Outdoor Drainage Equipment) * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes. * 40 is not an AS-38 standard.
    Shape  Elbow  Material  Rigid polyvinyl chloride 
    Rating:
    96%
    from S$0.49
    Min. 2 days
  5. VU Cap
    Kubota ChemiX (Former Kubota-C.I.) VU Cap
    Standard  Manufacturer standard  Type  PVC / resin pipe fittings  Material  Rigid PVC  Shape  cap 
    Rating:
    88%
    from S$1.49
    Min. 2 days
  6. VU90 ° elbow
    ARON KASEI VU90 ° elbow
    * The tolerance of the flow angle of 91 ° 10'is ± 30'.
    Shape  Elbow 90 °  Type  PVC pipe fittings  Dimension Tolerance (mm)  ± 2 (dimension Z) 
    Rating:
    94%
    from S$0.65
    Min. 2 days
  7. Increaser VU
    MonotaRO Increaser VU
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Shape  INCREASER  Material  Rigid polyvinyl chloride 
    Rating:
    97%
    from S$0.47
    Min. 2 days
  8. VU Socket
    ARON KASEI VU Socket
    Standard  AS38  Type  PVC pipe fittings  Shape  Socket  Dimension Tolerance (mm)  ± 2 (dimension Z) 
    Rating:
    89%
    from S$0.63
    Min. 2 days
  9. Elbow VU45 °
    MonotaRO Elbow VU45 °
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Shape  Elbow  Material  Rigid polyvinyl chloride 
    Rating:
    94%
    from S$0.61
    Min. 2 days
  10. VU increaser
    Kubota ChemiX (Former Kubota-C.I.) VU increaser
    Shape  INCREASER  Type  PVC / resin pipe fittings  Material  Rigid PVC 
    Rating:
    98%
    from S$0.89
    Min. 2 days
  11. VU90 ° Tee
    MonotaRO VU90 ° Tee
    AS-38 (Hard PVC Pipe Fitting for Outdoor Drainage Equipment) * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes. * 40 is not an AS-38 standard.
    Material  Rigid polyvinyl chloride  Shape  Tee 
    Rating:
    93%
    from S$1.29
    Min. 2 days
  12. VU90 ° Tee
    ARON KASEI VU90 ° Tee
    * The tolerance of the flow angle of 91 ° 10'is ± 30'.
    Standard  AS38  Type  PVC pipe fittings  Shape  Tee  Dimension Tolerance (mm)  ± 2 (common to dimensions Z1, Z2, Z3) 
    Rating:
    88%
    from S$1.79
    Min. 2 days
  13. VU Socket
    Kubota ChemiX (Former Kubota-C.I.) VU Socket
    Type  PVC / resin pipe fittings  Material  Rigid PVC  Shape  Socket 
    Rating:
    89%
    from S$0.76
    Min. 2 days
  14. VU fitting cap
    TOEI KANKI VU fitting cap
    A cap that attaches to the end of the pipe. Joint for drainage pressureless piping. Fittings for VU pipes. * Please use for piping without pressure.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  PVC / resin pipe fittings  Shape  cap 
    Rating:
    85%
    from S$1.49
    Min. 2 days
  15. VU 45 ° elbow
    ARON KASEI VU 45 ° elbow
    Standard  AS38  Shape  Elbow 45 °  Type  PVC pipe fittings  Dimension Tolerance (mm)  ± 2 (dimension Z) 
    Rating:
    86%
    from S$1.09
    Min. 2 days
  16. VU fitting take-out socket
    TOEI KANKI VU fitting take-out socket
    It can be used for piping cut VU pipes. You can cut correctly and easily along the cutting line. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle such as plumbing and transportati... Read More
    Operating Temperature Range (℃)  0~45  Dimension l '(mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Operating Pressure (MPa)  No pressure  Type  PVC / resin pipe fittings  Material  Rigid polyvinyl chloride (PVC)  Shape  Socket 
    Rating:
    94%
    from S$6.99
    Min. 2 days
  17. VU elbow
    Kubota ChemiX (Former Kubota-C.I.) VU elbow
    Shape  90 ° elbow  Type  PVC / resin pipe fittings  Material  Rigid PVC 
    Rating:
    94%
    from S$0.91
    Min. 2 days
  18. VU Increaser
    ARON KASEI VU Increaser
    Shape  INCREASER  Type  PVC pipe fittings  Dimension Tolerance (mm)  ± 2 (dimension Z) 
    Rating:
    91%
    from S$0.70
    Min. 2 days
  19. Tee Large Bend VU90 °
    MonotaRO Tee Large Bend VU90 °
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Material  Rigid polyvinyl chloride  Shape  Tee 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  20. VU fitting eccentric increaser
    TOEI KANKI VU fitting eccentric increaser
    An eccentric joint that can switch the pipe diameter. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle such as plumbing and transportation. Sewage fittings.
    Operating Temperature Range (℃)  0~45  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Eccentric increaser  Maximum Operating Pressure (MPa)  No pressure  Type  PVC / resin pipe fittings  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    94%
    from S$4.29
    Min. 2 days
  21. VU fitting 90° single sided insertion elbow
    TOEI KANKI VU fitting 90° single sided insertion elbow
    Since one side goes inside the VU pipe, it can be piped compactly. Joint for drainage pressureless piping. You can change the angle and slope of the pipe. Since one side goes inside the VU pipe, it can be piped compactly. The pipes can be easily connected with a special adhesive, so there is no n... Read More
    Operating Temperature Range (℃)  0~45  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Elbow  Maximum Operating Pressure (MPa)  No pressure  Type  PVC / resin pipe fittings  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    96%
    from S$1.79
    Min. 2 days
  22. Elbow large bend VU90 °
    MonotaRO Elbow large bend VU90 °
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Material  Rigid polyvinyl chloride 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  23. VU fitting socket transparent
    TOEI KANKI VU fitting socket transparent
    Because it is clear, you can check at a glance that you have forgotten to apply the adhesive. You can check the fluid in the pipe. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle... Read More
    Operating Temperature Range (℃)  0~45  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Operating Pressure (MPa)  No pressure  Type  PVC / resin pipe fittings  Material  Rigid polyvinyl chloride (PVC)  Shape  Socket 
    Rating:
    90%
    from S$2.29
    Min. 2 days
  24. VU fitting cap
    SEKISUI VU fitting cap
    Shape  cap 
    Rating:
    92%
    from S$2.49
    Min. 2 days
  25. VU45°L
    Kubota ChemiX (Former Kubota-C.I.) VU45°L
    Shape  45 ° elbow  Type  PVC / resin pipe fittings  Material  Rigid PVC 
    Rating:
    90%
    from S$0.93
    Min. 2 days
  26. VU fitting different diameter elbow
    TOEI KANKI VU fitting different diameter elbow
    An elbow that can switch the pipe diameter. Joint for drainage pressureless piping. It can be easily cut and scraped with ordinary tools. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to... Read More
    Operating Temperature Range (℃)  0~45  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Different diameter elbow  Maximum Operating Pressure  No pressure  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    60%
    from S$3.89
    Min. 2 days
  27. VU Fitting 30 ° Elbow
    TOEI KANKI VU Fitting 30 ° Elbow
    You can change the angle and slope of the pipe. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle such as plumbing and transportation. Drainage fittings, sewage fittings * Please u... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  28. VU45°Y
    MonotaRO VU45°Y
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Material  Rigid polyvinyl chloride 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  29. VU90 ° Sharp Bend Tee
    ARON KASEI VU90 ° Sharp Bend Tee
    * The tolerance of the flow angle of 91 ° 10'is ± 30'.
    Standard  AS38  Type  PVC pipe fittings  Shape  Tee  Dimension Tolerance (mm)  ± 2 (common to dimensions Z1, Z2, Z3) 
    Rating:
    80%
    from S$2.59
    Min. 2 days
  30. VU Fitting 90 ° Elbow Transparent
    TOEI KANKI VU Fitting 90 ° Elbow Transparent
    Because it is clear, you can check at a glance that you have forgotten to apply the adhesive. You can check the fluid in the pipe. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Elbow  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    67%
    from S$1.29
    Min. 2 days
  31. Drainage take-out joint Take-out nipple (for VU)
    KAKUDAI MFG Drainage take-out joint Take-out nipple (for VU)
    Shape  Nipple  Material  PVC  Type  PVC pipe fittings  Specification  VU pipe inner surface connection 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  32. Socket S type VU fitting
    MonotaRO Socket S type VU fitting
    * Do not use VU fittings for pressure applications. * Please use VU fittings for joining VU pipes.
    Material  Rigid polyvinyl chloride 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  33. VU45°Y
    ARON KASEI VU45°Y
    Shape  45°Y  Type  PVC pipe fittings  Dimension Tolerance (mm)  ± 2 (common to dimensions Z1, Z2, Z3) 
    Rating:
    87%
    from S$2.19
    Min. 2 days
  34. VU90 ° large bend elbow
    ARON KASEI VU90 ° large bend elbow
    * The tolerance of the flow angle of 91 ° 10'is ± 30'.
    Standard  AS38  Shape  Elbow 90 °  Type  PVC pipe fittings  Dimension Tolerance (mm)  ± 2 (dimension Z) 
    Rating:
    93%
    from S$2.29
    Min. 2 days
  35. VU Fitting 22 ° 1/2 Elbow
    TOEI KANKI VU Fitting 22 ° 1/2 Elbow
    You can change the angle and slope of the pipe. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle such as plumbing and transportation. Drainage fittings, sewage fittings * Please u... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  36. VU-CA Drainage cap
    SEKISUI VU-CA Drainage cap
    * This product is an injection molded product. * It is a non-AS38 standard product.
    Shape  cap 
    from S$2.49
    Min. 2 days
  37. VU fitting 90 ° single receiving elbow
    TOEI KANKI VU fitting 90 ° single receiving elbow
    You can change the angle and slope of the pipe. Since it has a pipe diameter on one side, it can be piped compactly. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle such as plumb... Read More
    Operating Temperature Range (℃)  0~45  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Elbow  Maximum Operating Pressure (MPa)  No pressure  Type  PVC / resin pipe fittings  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    80%
    from S$2.59
    Min. 2 days
  38. VU Fitting Tee Transparent
    TOEI KANKI VU Fitting Tee Transparent
    Because it is clear, you can check at a glance that you have forgotten to apply the adhesive. You can check the fluid in the pipe. The pipes can be easily connected with a special adhesive, so there is no need to worry about water leakage. Because it is lightweight, it is extremely easy to handle... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    90%
    from S$5.59
    Min. 2 days
  39. Drainage special joint + bulge pipe + VU-KPS
    MAEZAWA KASEI INDUSTRIES Drainage special joint + bulge pipe + VU-KPS
    Convenient for raising the mass riser pipe and fine-tuning the height. Easy to cut because it has a 1 cm step. Can be stacked. Since it uses a transparent material, it is easy to check if you have forgotten to apply the adhesive.
    Height (mm)  70 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  40. VU fitting S socket
    Kubota ChemiX (Former Kubota-C.I.) VU fitting S socket
    Standard  Manufacturer standard  Type  PVC / resin pipe fittings  Material  Rigid PVC  Shape  Socket 
    Rating:
    90%
    from S$6.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 286

Set Ascending Direction