All Category

Vent Pipe Fittings

A vent valve is attached to a drain pipe such as a wash basin or sink and takes in air necessary for drainage to keep the drainage smooth. Because it has a mechanism that prevents bad smell in the drain pipe from leaking outside, it is usually used indoors, but it is a vent valve with a cover to prevent direct sunlight for outdoor use or a cover already equipped There is also. There are two types, one that can be removed and the other that can be bonded and fixed.
View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction
  1. Dolgo Ventilation valve
    Morinaga Engineering Dolgo Ventilation valve
    We have solved problems such as shortening of construction period and freedom of building design, which could not be done by the open air method until now. The E-socket (valve socket) and the vent valve body can be attached and detached for easy inspection and maintenance. * Please use the cold p... Read More
    Dimension E (mm)  32 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  2. Ventilation Swissi (40 ・ 50 combined size)
    MIRAI INDUSTRY Ventilation Swissi (40 ・ 50 combined size)
    A vent valve that can be completely sealed by the magnetic force used by attaching it to a drainage horizontal branch pipe. Since the valve is completely sealed by the repulsion of the magnet, it can be installed not only in the normal position but also in the low position (below the overflow edg... Read More
    Dimension H (mm)  90  Dimension D (Φmm)  64  Type  Adhesive type  Suitable Size  VP tube / VU tube (40 ・ 50) 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  3. Ventilation Swiss <R> mini for one trap (for kitchen and sink)
    MIRAI INDUSTRY Ventilation Swiss <R> mini for one trap (for kitchen and sink)
    A low-level ventilation valve for drainage that is ideal for washbasins, hand wash basins, sinks, etc. The vent valve part can be removed from the Y branch, so maintenance such as inspection and cleaning inside the pipe can be performed. Since the valve is completely sealed by the repulsion of th... Read More
    from S$69.99
    Min. 2 days
  4. Ventilation Swiss <R> for mini S and P traps (mini type)
    MIRAI INDUSTRY Ventilation Swiss <R> for mini S and P traps (mini type)
    A low-level ventilation valve for drainage that is ideal for washbasins, hand wash basins, sinks, etc. The vent valve part can be removed from the Y branch, so maintenance such as inspection and cleaning inside the pipe can be performed. Since the valve is completely sealed by the repulsion of th... Read More
    Suitable for  Nominal outer diameter 25/32 
    Rating:
    94%
    from S$69.99
    Min. 2 days
  5. Ventilation Swiss <R> adhesive type
    MIRAI INDUSTRY Ventilation Swiss <R> adhesive type
    A vent valve that can be completely sealed by the magnetic force used by attaching it to a drainage horizontal branch pipe. Since the valve is completely sealed by the repulsion of the magnet, it can be installed not only in the normal position but also in the low position (below the overflow edg... Read More
    from S$63.99
    Min. 2 days
  6. Mini dolgo
    Morinaga Engineering Mini dolgo
    Rating:
    20%
    from S$74.99
    Min. 2 days
  7. Ventilation Swiss <R> for mini S and P traps
    MIRAI INDUSTRY Ventilation Swiss <R> for mini S and P traps
    A low-level ventilation valve for drainage that is ideal for washbasins, hand wash basins, sinks, etc. The vent valve part can be removed from the Y branch, so maintenance such as inspection and cleaning inside the pipe can be performed. Since the valve is completely sealed by the repulsion of th... Read More
    Suitable for  Nominal outer diameter 25/32 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  8. Dolgo Ventilation valve (for outdoor installation)
    Morinaga Engineering Dolgo Ventilation valve (for outdoor installation)
    Equipped with an aluminum top cover as standard equipment. Prevents direct sunlight and improves the durability of the ventilation valve. Fixed L-shaped angle that is strong against strong winds. Prevents the cover from falling off. In the unlikely event that a product malfunctions, the vent valv... Read More
    from S$149.90
    Min. 2 days
  9. Intake valve + VB-10
    YOSHITAKE Intake valve + VB-10
    Installed in the middle of the pipeline (behind the drain plug) as an auxiliary device such as a drain plug, An automatic intake valve for sucking air when draining water and draining water in the pipe. Built-in strainer (60 mesh) type prevents foreign matter from getting caught. For both water s... Read More
    Suitable Temperature (℃)  0 to 95 (non-freezing)  Maximum Pressure (MPa)  0.01~1.0  Overall Height (mm)  52  Material (Main Unit)  Bronze + or + brass  Type  Intake valve  Connector  JIS R  Material  Seal material: Synthetic rubber  Suitable Fluid  Tap water (clean water) 
    from S$119.90
    Min. 4 days
  10. Ventilation Swiss <R> (adhesive type, large)
    MIRAI INDUSTRY Ventilation Swiss <R> (adhesive type, large)
    Ideal for vertical drainage pipes of 75/100 size. Compact size with an area ratio of 1 / 2.5 compared to the ventilation Swiss BIG. The air resistance is reduced as much as possible to ensure the maximum ventilation volume. The valve / heat insulating material has a structure that prevents direct... Read More
    Dimension D (Φmm)  118.9  Dimension H (mm)  149.4  Suitable for  VP tube / VU tube (75 ・ 100) 
    from S$76.99
    Min. 2 days
  11. Ventilation Swiss <R> socket type
    MIRAI INDUSTRY Ventilation Swiss <R> socket type
    It is a removable type.
    from S$69.99
    Min. 5 days
  12. Intake valve
    KAKUDAI MFG Intake valve
    It prevents the siphon phenomenon on the secondary side and also performs vacuum destruction.
    Rating:
    80%
    from S$97.99
    Min. 4 days
  13. Aluminum cover
    MIRAI INDUSTRY Aluminum cover
    It is used as a cover when the ventilation swiss is installed outdoors.
    from S$33.99
    Min. 5 days
  14. Ventilation Swissi <R> mini For horizontal piping
    MIRAI INDUSTRY Ventilation Swissi <R> mini For horizontal piping
    A low-level ventilation valve for drainage that is ideal for washbasins, hand wash basins, sinks, etc. The vent valve part can be removed from the Y branch, so maintenance such as inspection and cleaning inside the pipe can be performed. Since the valve is completely sealed by the repulsion of th... Read More
    Color  Gray  Suitable for  VP tube (40) / VU tube (40) 
    from S$64.99
    Min. 2 days
  15. Insect net
    MIRAI INDUSTRY Insect net
    Prevents dust, insects, etc. from entering through the vents. (16 mesh)
    Rating:
    100%
    from S$3.09
    Min. 5 days
  16. Drain vent valve Ventilation number
    KITZ Drain vent valve Ventilation number
    * For indoor installation.
    Material (Body)  ABS resin  Material (disk holder)  ABS resin  Material (O-ring)  NBR  Material (Disc)  EPDM  Material (Socket)  PVC 
    from S$77.99
    Min. 23 days
  17. Gaona Low intake valve Out of water (floor drainage)
    GAONA Gaona Low intake valve Out of water (floor drainage)
    A vent valve for washbasins and hand washers that has deodorant and insect repellent effects. Prevents odors and pests from invading by taking in air and preventing the water from running out. For both drainage pipe outer diameter 25 and 32 mm. For floor drainage only. Since it has a check valve,... Read More
    Pipe Outer Diameter (Φmm)  For 25 and 32  Material  Vinyl chloride resin 
    from S$109.90
    Min. 6 days
  18. Kovard vent valve
    SANEI Kovard vent valve
    A vent valve for drainage that can be treated indoors in an apartment building. Eliminates odors from the drainage ventilation pipe and sucks only the air required for drainage.
    Material  Body / ABS resin cap / polypropylene  Dimension D (Φmm)  132 
    from S$89.99
    Min. 3 days
  19. Ventilation Suisui <R> (for VU75)
    MIRAI INDUSTRY Ventilation Suisui <R> (for VU75)
    Ventilation swiss that can be connected to VP / VU accessory 75 size. This product is for detached houses and small apartments. If a large amount of ventilation is required, such as in a building with 4 floors or more, please use Ventilation Swiss BIG (VVD-75 / 100) or Ventilation Swiss (Adhesive... Read More
    Suitable for  VP tube (75) / VU tube (75) 
    from S$76.99
    Min. 5 days
  20. Underfloor low vent valve
    KAKUDAI MFG Underfloor low vent valve
    Since it has a check valve, it can be installed in a place lower than the dubbing position.
    Material  ABS、PP  Dimension B (mm)  132 
    Rating:
    100%
    from S$129.90
    Min. 3 days
  21. Ventilation Swiss <R> BIG
    MIRAI INDUSTRY Ventilation Swiss <R> BIG
    Ideal for vertical drainage pipes of 75/100 size. By using a magnet in W, it is compatible with large-diameter drainage pipes. Since the heat insulating material is built in in advance, there is no need to take measures against dew condensation such as heat insulating material. An insect repellen... Read More
    Dimension B (mm)  151.4  Dimension L (mm)  251.4 
    from S$77.99
    Min. 5 days
  22. Underfloor low vent valve
    SANEI Underfloor low vent valve
    It can be installed under the floor. With check valve
    from S$119.90
    Min. 3 days
  23. Gaona Low-level intake valve Out of water (wall drainage)
    GAONA Gaona Low-level intake valve Out of water (wall drainage)
    A vent valve for washbasins and hand washers that has deodorant and insect repellent effects. Prevents odors and pests from invading by taking in air and preventing the water from running out. For both drainage pipe outer diameter 25 and 32 mm. For wall drainage only. Since it has a check valve, ... Read More
    Pipe Outer Diameter (Φmm)  For 25 and 32  Material  Vinyl chloride resin 
    from S$109.90
    Min. 6 days
  24. Small vent valve
    SANEI Small vent valve
    Maintenance is possible because the ventilation valves for the toilet, washbasin, and bathroom can be removed. Combined use of 40VP / VU / 50VU / 40G
    from S$89.99
    Min. 3 days
  25. VP / VU combined arrester (with cover)
    KAKUDAI MFG VP / VU combined arrester (with cover)
    Adhesive to VP / VU pipes. For insect repellent for cold regions
    Mesh  Wire diameter 0.36mm, 16 mesh  Material  Brass, stainless steel 
    from S$39.99
    Min. 3 days
  26. Ventilation Switzerland <R> (for VU75 attachment)
    MIRAI INDUSTRY Ventilation Switzerland <R> (for VU75 attachment)
    Ventilation swiss that can be connected to VP / VU accessory 75 size. This product is for detached houses and small apartments. If a large amount of ventilation is required, such as in a building with 4 floors or more, please use Ventilation Swiss BIG (VVD-75 / 100) or Ventilation Swiss (Adhesive... Read More
    Suitable for  VP accessories (75), VU accessories (75) 
    from S$87.99
    Min. 5 days
  27. Pipe hood (vent)
    MIRAI INDUSTRY Pipe hood (vent)
    One-touch mounting to ducts and pipes. Even when fixed with screws, the screws are not exposed. * Clean the insect repellent net regularly.
    Color  Beige  Material  Made of self-extinguishing resin  Suitable for  VP tube (50), VU tube (50) 
    from S$11.99
    Min. 5 days
  28. Ventilation Swiss <R> BIG aluminum specification
    MIRAI INDUSTRY Ventilation Swiss <R> BIG aluminum specification
    Ideal for vertical drainage pipes of 75/100 size. By using a magnet in W, it is compatible with large-diameter drainage pipes. Since the heat insulating material is built in in advance, there is no need to take measures against dew condensation such as heat insulating material. An insect repellen... Read More
    Dimension B (mm)  149.4  Dimension L (mm)  249.4 
    from S$149.90
    Min. 5 days
  29. Residential vent valve (40A50A)
    VENN Residential vent valve (40A50A)
    Can be installed below the overflow edge (lower installation). No maintenance required. Compatible with temperatures between -20 and 60 ° C. Durability equivalent to drainage equipment. Providing liberalization of architectural design.
    Nominal Diameter (A)  40  Suitable Pipe Diameter (Φmm)  40、50  Material (Main Unit)  ABS resin  Material (Valve Member)  ABS resin + synthetic rubber  Ambient Temperature (℃)  Application: -20 to 60  End Connection  Insert bonding  Applicable Pipes  JIS K6741 Hard PVC pipe (VP / VU pipe)  Type  Resident  Mounting Direction  Upright mounting 
    from S$69.99
    Min. 4 days
  30. Drain valve for horizontal discharge 40
    KVK Drain valve for horizontal discharge 40
    Ventilation valve and check valve double seal blocks odor and water leakage. We have prepared a "stand-up type" according to the installation environment. The installation location is also free in combination with the ventilation branch joint.
    Material  Made of resin  Specification  Space-saving design  Rotation Angle (°)  Up to 200 
    from S$119.90
    Min. 5 days
  31. Vent valve for drainage 40
    KVK Vent valve for drainage 40
    Ventilation valve and check valve double seal blocks odor and water leakage. We have prepared a "stand-up type" according to the installation environment. The installation location is also free in combination with the ventilation branch joint.
    Material  Made of resin  Specification  Space-saving design  Rotation Angle (°)  Up to 200 
    from S$119.90
    Min. 5 days
  32. G3 / 4 "/ 18L  Expansion tank
    ESCO G3 / 4 "/ 18L Expansion tank
    Operating Temperature Range (℃)  -10~90  Operating Pressure (MPa)  0.3  Capacity (L)  18  Dimensions, Width W x Depth D x Height H (mm)  344×158×436  Mounting Screw  G3/4"  Material  Steel 
    from S$379.90
    Min. 5 days
  33. G1 / 2 "/ 12L  Expansion tank
    ESCO G1 / 2 "/ 12L Expansion tank
    Operating Pressure (MPa)  0.3  Capacity (L)  12  Dimensions, Width W x Depth D x Height H (mm)  344×107×436  Mounting Screw  G1/2"  Material  Steel 
    from S$339.90
    Min. 5 days
  34. Drain Vent Valve, Ventilation Number Swing (40/50A Combined Size)
    KITZ Drain Vent Valve, Ventilation Number Swing (40/50A Combined Size)
    2-in-1 ventilation valve that can be used both for extension and low position. The size is also 40A50A and can be installed without an adapter (VU40, 50, VP40). Quiet ventilation is achieved by adopting a double eccentric structure for the valve body. It does not require a heat insulating materia... Read More
    Dimension H1 (mm)  22  Dimension h1 (mm)  22  Nominal Diameter (A)  40  Dimension d (mm)  48.3  Dimension D2 (mm)  55.4  Dimension D1 (mm)  62  Dimension H (mm)  71.5 
    from S$77.99
    Min. 5 days
  35. Drainage vent valve 40 for kitchen sink and horizontal pipe
    KVK Drainage vent valve 40 for kitchen sink and horizontal pipe
    The ventilation valve demonstrates high intake performance. Prevents unpleasant "rumble noise" and "bad drainage" and enables smooth drainage. In addition, the check valve is always in the "closed" state except when inhaling, and the ventilation valve and double seal... Read More
    Material  Made of resin  Specification  Space-saving design  Rotation Angle (°)  Up to 200 
    from S$77.99
    Min. 5 days
  36. Drain vent valve Wash face P trap 32
    KVK Drain vent valve Wash face P trap 32
    Ventilation valve and check valve double seal blocks odor and water leakage. We have prepared a "stand-up type" according to the installation environment. The installation location is also free in combination with the ventilation branch joint. For washbasin and P trap
    Material  Made of resin  Specification  Space-saving design  Rotation Angle (°)  Up to 200 
    from S$97.99
    Min. 5 days
  37. G3 / 4 "/ 24L  Expansion tank
    ESCO G3 / 4 "/ 24L Expansion tank
    Operating Temperature Range (℃)  -10~90  Operating Pressure (MPa)  0.3  Capacity (L)  24  Dimensions, Width W x Depth D x Height H (mm)  344×178×436  Mounting Screw  G3/4"  Material  Steel 
    from S$389.90
    Min. 5 days
  38. Stainless steel galleries
    MIYAKO Stainless steel galleries
    It can be completely joined to a PVC pipe (VU pipe) by special PVC tight, and is suitable for intake and ventilation. * When using a product with an insect net, install it in a place where the net can be cleaned. * This product is for VU pipes only. * Be sure to perform caulking treatment on the ... Read More
    Material  SUS304 
    from S$45.99
    Min. 4 days
  39. Intake / Exhaust valve (with bamboo shoot type hose fitting) + TAV-2
    YOSHITAKE Intake / Exhaust valve (with bamboo shoot type hose fitting) + TAV-2
    Water supply law standard compliant product. An automatic intake / exhaust valve that has both an air discharge function and an air introduction function. Prevents backflow by quickly sucking in air when negative pressure is applied. Intake and exhaust are automatic as needed.
    Applicable Pressure Range (MPa)  0.05 ~ 1.0 or less  Mass (kg)  0.8  Nominal Diameter (B)  1/2  Dimension A (mm)  107  Nominal Diameter (A)  15  Dimension B (mm)  56  Highest Temperature (℃)  80  Material (Main Unit)  CAC  Type  Intake and exhaust valves  Connector  JIS R  Material (float)  Synthetic resin  Material (Valve Member)  Synthetic rubber  Suitable Fluid  Tap water 
    from S$299.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction