Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.0[10.2] Maximum Operating Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.0[10.2] Maximum Operating Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
The one-touch type can greatly reduce the construction time.
For indoor water and hot water supply.
* Do not join other than compatible pipe types. * Do not use lubricating oil or adhesive when joining pipes. * If there is a scratch on the outer surface of the pipe, cut that part and join it with... Read More
Maximum Pressure (MPa) (In jurisdiction) 1.0 Shape Socket Fluid Temperature (℃) under 100
The one-touch type can greatly reduce the construction time.
For indoor water and hot water supply.
* Do not join other than compatible pipe types. * Do not use lubricating oil or adhesive when joining pipes. * If there is a scratch on the outer surface of the pipe, cut that part and join it with... Read More
Maximum Pressure (MPa) (In jurisdiction) 1.0 Shape Socket Fluid Temperature (℃) under 100
Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.0[10.2] Dimension Z (mm) 3 Maximum Operating Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
Connector Thread Type R Material (Main Unit) SCS13 or SUS304 Shape Socket
Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.0[10.2] Maximum Operating Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
Connector Thread Type Rc Material (Main Unit) SCS13 or SUS304 Shape Socket
The one-touch type can greatly reduce the construction time.
For indoor water and hot water supply.
* Do not join other than compatible pipe types. * Do not use lubricating oil or adhesive when joining pipes. * If there is a scratch on the outer surface of the pipe, cut that part and join it with... Read More
Maximum Pressure (MPa) (In jurisdiction) 1.0 Dimension Z (mm) 1 Shape Socket Fluid Temperature (℃) under 100
1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
Pressure 2.0MPa or less Nominal Pressure 20K Shape Socket Material Stainless steel (304 ・ 316) Type Stainless steel pipe fittings Suitable Fluid Water, air, steam
With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less Maximum Operating Temperature (℃) 80 Shape Socket Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
Pressure 2.0MPa or less Nominal Pressure 20K Dimension L3 (mm) 26 Shape Socket Material Stainless steel (304 ・ 316) Type Stainless steel pipe fittings Suitable Fluid Water, air, steam
Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
Connector Thread Type Rp Material (Main Unit) SCS13 or SUS304 Shape Socket
Maintains pipelines with high pull-out prevention and bending resistance. A long life is ensured by using low compression permanent strain and high chlorine resistance rubber. The residual stress of the rolled threaded part is small, and it is a pipe-friendly joint. Speedy construction just by ti... Read More
Shape Reducing socket Material (Main Unit) SCS13 or SUS304
1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
Pressure 2.0MPa or less Nominal Pressure 20K Shape Socket Material Stainless steel (304 ・ 316) Type Stainless steel pipe fittings Suitable Fluid Water, air, steam
1. It is hygienic. Made of stainless steel that does not generate red water due to iron corrosion or blue water due to copper ion outflow. 2. Lightweight for easy transportation and construction. Since it has excellent corrosion resistance, there is no need to take a "corrosion allowance&quo... Read More
Pressure 2.0MPa or less Nominal Pressure 20K Shape Socket Material Stainless steel (304) Type Stainless steel pipe fittings Suitable Fluid Water, air, steam
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Standard SAS322、JWWA G 116 Material SUS304、SCS13 Shape Socket
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Shape Reducing socket Standard SAS322、JWWA G 116 Material SUS304、SCS13
The top joint piping system is a housing-type fitting that has been commercialized for the purpose of rationalizing piping work and saving labor. It has excellent workability and is widely used in Japan and overseas.
For stainless steel pipe
* The top joint must be constructed by a person who has... Read More
Shape Reducing socket Material Stainless steel (SCS14)
KK Vest does not require a wrench and realizes the ultimate in easy construction. Since there is no need to tighten nuts, the joining work time can be greatly reduced. The FI lock ring prevents the nut from loosening. Detected with good visibility even in the dark. Since the indicator uses a fluo... Read More
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Shape Male adapter socket Connector Thread Type R Standard SAS322、JWWA G 116 Material SUS304、SCS13
It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More
It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More
It is a pipe expansion type mechanical joint that exerts a strong pull-out prevention force by expanding the pipe using a dedicated pipe expansion machine. The red and blue FP colors that come with the main unit allow you to check at a glance that you have forgotten to tighten the nut. In additio... Read More
KK Vest does not require a wrench and realizes the ultimate in easy construction. Since there is no need to tighten nuts, the joining work time can be greatly reduced. The FI lock ring prevents the nut from loosening. Detected with good visibility even in the dark. Since the indicator uses a fluo... Read More
KK Vest does not require a wrench and realizes the ultimate in easy construction. Since there is no need to tighten nuts, the joining work time can be greatly reduced. The FI lock ring prevents the nut from loosening. Detected with good visibility even in the dark. Since the indicator uses a fluo... Read More
KK Vest does not require a wrench and realizes the ultimate in easy construction. Since there is no need to tighten nuts, the joining work time can be greatly reduced. The FI lock ring prevents the nut from loosening. Detected with good visibility even in the dark. Since the indicator uses a fluo... Read More
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Dimension L1 (mm) 50 Shape Bare socket Standard SAS322、JWWA G 116 Material SUS304、SCS13
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Dimension L (mm) 128 Nominal Diameter (B) 1B Nominal Diameter 20Su Dimension B2 (mm) 35 Dimension B1 (mm) 38 Dimension L1 (mm) 50 Standard SAS322、JWWA G 116 Material SUS304、SCS13 Shape Union socket
No specialized tools are required, and anyone can easily install with one touch. Since there are only two types of insertion lengths, it is a joint that is less likely to cause construction defects due to marking. Before the water pressure test, you can use the remover to remove and reconstruct.
Shape Female adapter socket Connector Thread Type Rc Standard SAS322、JWWA G 116 Material SUS304、SCS13