Reduction of construction time. Before the water pressure test, it can be removed with a "dedicated removal jig". With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in... Read More
Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.0[10.2] Dimension Z (mm) 2 Maximum Operating Temperature (℃) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Reducer Material Stainless steel (SUS304) Type Stainless steel pipe fittings Applicable Pipes Stainless steel pipe for general piping
With safety function.
Hot water supply, water supply, cold / hot water, cooling water, etc.
* It is possible that water with a high chlorine ion concentration may be used in the hot water supply piping, or that the piping may be adversely affected due to inadequate freezing measures in cold regio... Read More
Type Stainless steel pipe fittings Material Stainless steel (SUS304) Applicable Pipes Stainless steel pipe for general piping Shape Reducer Maximum Operating Temperature (℃) 80 Maximum Operating Pressure (MPa [kgf/cm 2 ]) 2.0 [20.4] or less