The cutting edge of the ring-shaped sleeve bites into the pipe (holds the pipe), and the curved part is crimped (maintains sealing performance) with a strong spring action to prevent the nut from loosening.
Fittings for copper pipes.
A copper pipe joint for water and hot water supply that can be connected simply by inserting it into the marking part. Since no tools are required, it can be installed even in sites where fire cannot be used or in narrow spaces. It is useful in sites where water is leaking, especially when renova... Read More
It is possible to join different types of stainless steel pipes and copper pipes. It is a registered product certified by the Japan Water Works Association.
For indoor piping such as water supply, hot water supply, and cold / hot water piping.
* When joining soft copper pipes, use a special core ... Read More
A copper pipe joint with excellent strength, smooth running water, and easy brazing. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube.
* Please use the brazing material for copper pipes. * If the end of the copper pipe is deformed, it will not be possible ... Read More
Shape 90 ° elbow Material Phosphorus deoxidized copper
Nominal Diameter (B) 1/2 Nominal Diameter (A) 13 Dimension H (mm) 31 Dimension L (mm) 44 Type Copper pipe fittings Shape Elbow Connector Thread Type Rp Material bronze
Ring type joint with abacus balls for hard copper pipes Ideal for medium pressure pipes such as water, hot water, steam, and oil.
* Since the raw copper pipe has a soft nature, it is necessary to adjust the tightening torque of the bag nut delicately during construction, so please avoid using the... Read More
Ring type joint with abacus balls for hard copper pipes Ideal for medium pressure pipes such as water, hot water, steam, and oil.
* Since the raw copper pipe has a soft nature, it is necessary to adjust the tightening torque of the bag nut delicately during construction, so please avoid using the... Read More
A gunmetal joint for connecting a water tap and a copper pipe. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube.
* If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to corre... Read More
The flared part of the copper pipe is crimped and connected at the main body and nut part. It has excellent vibration resistance. Ideal for piping water, air, oil, etc. It is easy to install and take out, and it can be easily done even in a narrow place.
* Cut the copper tube at a right angle, re... Read More
A gunmetal joint for connecting a water tap and a copper pipe. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube.
* If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to corre... Read More