All Category

Copper pipe joint (socket)

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. Flared Socket New Refrigerant
    No Brand Flared Socket New Refrigerant
    Shape  Socket 
    Rating:
    96%
    from S$7.79
    Min. 2 days
  2. Copper tube socket
    MIYAKO Copper tube socket
    Type  Copper pipe fittings  Material  Phosphorus deoxidized copper  Shape  Socket 
    Rating:
    87%
    from S$2.19
    Min. 2 days
  3. Copper tube socket
    KAKUDAI MFG Copper tube socket
    Material  Copper  Shape  Socket 
    Rating:
    87%
    from S$1.79
    Min. 2 days
  4. Techtouch fitting socket
    Toyofitting Techtouch fitting socket
    A copper pipe joint for water and hot water supply that can be connected simply by inserting it into the marking part. Since no tools are required, it can be installed even in sites where fire cannot be used or in narrow spaces. It is useful in sites where water is leaking, especially when renova... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  5. Copper tube socket different diameter
    MIYAKO Copper tube socket different diameter
    Type  Copper pipe fittings  Material  Phosphorus deoxidized copper  Shape  Socket 
    Rating:
    93%
    from S$5.19
    Min. 2 days
  6. Copper Tube Faucet Socket
    MIYAKO Copper Tube Faucet Socket
    Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Rp  Shape  Socket 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  7. MR joint 2 socket
    RIKEN MR joint 2 socket
    It is possible to join different types of stainless steel pipes and copper pipes. It is a registered product certified by the Japan Water Works Association. For indoor piping such as water supply, hot water supply, and cold / hot water piping.
    Suitable Fluid  Shimizu (Kamisui)  Shape  Socket 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  8. Socket with abacus ball ring
    MIYAKO Socket with abacus ball ring
    Ring type joint with abacus balls for hard copper pipes Ideal for medium pressure pipes such as water, hot water, steam, and oil. * Since the raw copper pipe has a soft nature, it is necessary to adjust the tightening torque of the bag nut delicately during construction, so please avoid using the... Read More
    Material  Brass  Shape  Socket 
    from S$6.39
    Min. 2 days
  9. Water faucet socket with copper pipe ear
    SANEI Water faucet socket with copper pipe ear
    15.88mm copper pipe, called 13 faucets, with socket for connecting and fixing seat
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Socket  Material  bronze 
    from S$10.99
    Min. 2 days
  10. Copper tube faucet socket
    SANEI Copper tube faucet socket
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Dimension L (mm)  36  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Socket  Material  bronze 
    from S$9.49
    Min. 5 days
  11. Socket for copper pipe PZ420408
    KVK Socket for copper pipe PZ420408
    Type  Copper pipe fittings  Specification  For copper tube diameter Φ10  Suitable for  KM5011Z etc.  Shape  Socket 
    from S$32.99
    Min. 5 days
  12. Flared socket
    MIYAKO Flared socket
    The flared part of the copper pipe is crimped and connected at the main body and nut part. It has excellent vibration resistance. Ideal for piping water, air, oil, etc. It is easy to install and take out, and it can be easily done even in a narrow place. * Cut the copper tube at a right angle, re... Read More
    Material  Brass  Shape  Socket 
    from S$6.99
    Min. 4 days
  13. Copper Tube External Thread Socket Bronze Rod
    MIYAKO Copper Tube External Thread Socket Bronze Rod
    Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Shape  Socket 
    Rating:
    100%
    from S$6.39
    Min. 4 days
  14. Faucet socket with copper tube seat
    MIYAKO Faucet socket with copper tube seat
    Dimension Rp  1/2  Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Dimension d (Φmm)  16  Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Rp  Shape  Socket 
    from S$14.99
    Min. 2 days
  15. Copper tube socket
    MIYAKO Copper tube socket
    A copper pipe joint with excellent strength, smooth running water, and easy brazing. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * Please use the brazing material for copper pipes. * If the end of the copper pipe is deformed, it will not be possible ... Read More
    Material  Phosphorus deoxidized copper  Shape  Socket 
    Rating:
    100%
    from S$1.79
    Min. 4 days
  16. Faucet socket with copper tube seat
    SANEI Faucet socket with copper tube seat
    15.88mm copper pipe, called 13 faucets, with socket for connecting and fixing seat
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Socket  Material  bronze 
    from S$11.99
    Min. 3 days
  17. Faucet socket for copper pipe
    KAKUDAI MFG Faucet socket for copper pipe
    It is a registered product certified by the Japan Water Works Association.
    from S$14.99
    Min. 3 days
  18. Copper tube external thread socket
    MIYAKO Copper tube external thread socket
    Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Shape  Socket 
    from S$8.49
    Min. 2 days
  19. 19.05mm copper tube socket
    ESCO 19.05mm copper tube socket
    Esco Part No.  EA432BA-6  Shape  Socket 
    from S$38.99
    Min. 4 days
  20. Socket set for resin and copper pipes
    MIYAKO Socket set for resin and copper pipes
    Used for connecting heat-resistant resin pipes and copper pipes. Use the insertion tool MVK10 when inserting the 10A resin tube into the bamboo shoot, and use the insertion tool MVK12 when inserting the 12A resin tube into the bamboo shoot. * Check for water leaks after installation.
    Size  12.7×10  Material  Phosphorus deoxidized copper, brass 
    from S$27.99
    Min. 4 days
  21. 22.23mm copper tube socket
    ESCO 22.23mm copper tube socket
    Esco Part No.  EA432BA-7  Shape  Socket 
    from S$35.99
    Min. 4 days
  22. Copper tube faucet socket
    SANEI Copper tube faucet socket
    22.22mm Copper pipe 20 Socket for connecting faucets
    Nominal Diameter (A)  20  Nominal Diameter (B)  3/4  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Socket  Material  bronze 
    from S$14.99
    Min. 3 days
  23. Socket set for hose and copper pipe
    MIYAKO Socket set for hose and copper pipe
    Used when connecting a twin hose / good hose and a copper pipe. * Check for water leaks after installation.
    Size  12.7×15  Material  Phosphorus deoxidized copper, brass 
    from S$32.99
    Min. 4 days
  24. 15.88mm copper tube socket
    ESCO 15.88mm copper tube socket
    Esco Part No.  EA432BA-5  Shape  Socket 
    from S$18.99
    Min. 4 days
  25. Socket for copper tube unit
    SANEI Socket for copper tube unit
    Take-out metal fittings for attaching faucets, etc. to pipes, sandwiching thickness 18 mm or less, with screws For call 13
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Connector Thread Type  G (Female thread)  Shape  Socket  Material  bronze 
    from S$32.99
    Min. 3 days
  26. Faucet socket for copper pipe
    KVK Faucet socket for copper pipe
    Dimension L (mm)  34  Type  Copper pipe fittings  Dimension A (mm)  G1/2  Material  Made of bronze  Shape  Socket 
    from S$4.89
    Min. 8 days
  27. Copper tube faucet socket
    MIYAKO Copper tube faucet socket
    A gunmetal joint for connecting a water tap and a copper pipe. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to corre... Read More
    Shape  Socket  Material  bronze 
    from S$6.19
    Min. 4 days
  28. Flared socket
    MIYAKO Flared socket
    Refrigerant compatible product. The flared part of the copper pipe is crimped and connected at the main body and nut part. It has excellent vibration resistance. Ideal for high pressure piping such as freezing, refrigerant, and high pressure gas. It is easy to install and take out, and it can be ... Read More
    Material  Brass  Shape  Socket 
    from S$7.49
    Min. 4 days
  29. Brass Pipe Fitting Threaded Fitting BSM Female Male Socket
    FUJI SPECIAL Brass Pipe Fitting Threaded Fitting BSM Female Male Socket
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.49
    Min. 7 days
  30. L-shaped fitting Fireless fitting for refrigerant piping Quick Piper
    OK Equipment L-shaped fitting Fireless fitting for refrigerant piping Quick Piper
    The double seal method (metal seal + rubber seal) further improves airtightness. The two toes bite into the copper pipe to form a mechanical seal, and the structure prevents the pipe from coming off. Three metal seals to fix the copper tube and a rubber seal to prevent the ingress of moisture fro... Read More
    Material  C3771  Shape  L-shaped fitting  Suitable Fluid  Refrigerant HFCs R32 R410A etc. 
    from S$95.99
    Min. 13 days
  31. Faucet socket with copper tube seat (unit type)
    MIYAKO Faucet socket with copper tube seat (unit type)
    A long gunmetal joint for connecting a water tap and a copper pipe. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to ... Read More
    Size  1/2×15.88  Shape  Socket  Material  bronze 
    from S$11.99
    Min. 4 days
  32. Both sides bamboo shoot socket
    MIYAKO Both sides bamboo shoot socket
    A metal fitting that connects two twin hoses and good hoses straight. * Check for water leaks after installation.
    from S$25.99
    Min. 4 days
  33. 25.40mm copper tube socket
    ESCO 25.40mm copper tube socket
    Esco Part No.  EA432BA-8A  Shape  Socket 
    from S$36.99
    Min. 4 days
  34. Copper tube faucet socket
    SANEI Copper tube faucet socket
    22.22mm Copper pipe Called pipe 13 Socket for connecting faucets
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Socket  Material  bronze 
    from S$11.99
    Min. 4 days
  35. Different Diameter Fittings Fireless Fittings for Refrigerant Piping Quick Piper
    OK Equipment Different Diameter Fittings Fireless Fittings for Refrigerant Piping Quick Piper
    The double seal method (metal seal + rubber seal) further improves airtightness. The two toes bite into the copper pipe to form a mechanical seal, and the structure prevents the pipe from coming off. Three metal seals to fix the copper tube and a rubber seal to prevent the ingress of moisture fro... Read More
    Material  C3771  Shape  Different diameter joint  Suitable Fluid  Refrigerant HFCs R32 R410A etc. 
    from S$19.99
    Min. 13 days
  36. Copper tube external thread socket (bronze rod)
    MIYAKO Copper tube external thread socket (bronze rod)
    A gunmetal joint for connecting a copper pipe and a screwed joint.
    Material  Brass  Shape  Socket 
    from S$4.79
    Min. 4 days
  37. Copper tube external thread socket
    MIYAKO Copper tube external thread socket
    A gunmetal joint for connecting a copper pipe and a screwed joint. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to c... Read More
    Shape  Socket  Material  bronze 
    from S$6.39
    Min. 4 days
  38. 38.1mm copper tube socket
    ESCO 38.1mm copper tube socket
    Esco Part No.  EA432BA-14  Shape  Socket 
    from S$17.99
    Min. 4 days
  39. Hose Nipple Socket on Both Sides for Resin Pipe
    MIYAKO Hose Nipple Socket on Both Sides for Resin Pipe
    Bamboo shoot sockets on both sides used for heat-resistant resin pipes. When inserting the 12A resin tube into bamboo shoots, please use the insertion tool MVK12. * Check for water leaks after installation. * Only for circulation metal fittings. * Cannot be used for other purposes.
    Size  10  Material  Brass 
    from S$19.99
    Min. 4 days
  40. Copper socket set
    ESCO Copper socket set
    Esco Part No.  EA432XA-2  Shape  Socket 
    from S$159.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction