All Category

Copper pipe joint (tee)

View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction
  1. Three-way Ring Tee
    ASOH Three-way Ring Tee
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Tee  Suitable Fluid  Water, air, oil 
    Rating:
    88%
    from S$9.89
    Min. 2 days
  2. Copper Pipe Tee
    MIYAKO Copper Pipe Tee
    Type  Copper pipe fittings  Material  Phosphorus deoxidized copper  Shape  Tee 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  3. Self-align for Copper Fitting Pipe B Type 15 MPa GL1 Union tees
    FUJI SPECIAL Self-align for Copper Fitting Pipe B Type 15 MPa GL1 Union tees
    The cutting edge of the ring-shaped sleeve bites into the pipe (holds the pipe), and the curved part is crimped (maintains sealing performance) with a strong spring action to prevent the nut from loosening. Fittings for copper pipes.
    Fluid Temperature (℃)  -20~150  Operating Pressure  15MPa  Suitable Fluid  Oil, steam, water  Shape  Tee 
    Rating:
    40%
    from S$17.99
    Min. 2 days
  4. Copper Pipe Tee
    KAKUDAI MFG Copper Pipe Tee
    Material  Copper 
    Rating:
    80%
    from S$4.89
    Min. 2 days
  5. Two-way Ring Tee
    ASOH Two-way Ring Tee
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Tee  Suitable Fluid  Water, air, oil 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  6. Three-way Flare Tee
    ASOH Three-way Flare Tee
    A flare joint for branching or gathering.
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Tee  Suitable Fluid  Water, air, oil 
    from S$12.99
    Min. 2 days
  7. Tectouch fitting T
    Toyofitting Tectouch fitting T
    A copper pipe joint for water and hot water supply that can be connected simply by inserting it into the marking part. Since no tools are required, it can be installed even in sites where fire cannot be used or in narrow spaces. It is useful in sites where water is leaking, especially when renova... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Tee 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  8. Copper Tube Tee Reducing
    MIYAKO Copper Tube Tee Reducing
    Type  Copper pipe fittings  Material  Phosphorus deoxidized copper  Shape  Tee 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  9. Service Ring Tee
    ASOH Service Ring Tee
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Tee  Suitable Fluid  Water, air, oil 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  10. Copper Tube Tee
    MIYAKO Copper Tube Tee
    A copper pipe joint with excellent strength, smooth running water, and easy brazing. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * Please use the brazing material for copper pipes. * If the end of the copper pipe is deformed, it will not be possible ... Read More
    Material  Phosphorus deoxidized copper  Shape  Tee 
    Rating:
    100%
    from S$4.79
    Min. 4 days
  11. T-shaped ring joint for copper pipe
    KAKUDAI MFG T-shaped ring joint for copper pipe
    * Please do not change to brass sleep.
    Material  Brass  Type  Copper pipe fittings  Material (Sleeve)  Resin  Shape  tea 
    from S$8.99
    Min. 2 days
  12. Two-way Flare Tee
    ASOH Two-way Flare Tee
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Tee  Suitable Fluid  Water, air, oil 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  13. 1/4 inch Flare Tee
    ESCO 1/4 inch Flare Tee
    Esco Part No.  EA442AG-2  Shape  Tee 
    from S$21.99
    Min. 4 days
  14. Copper Tube Faucet Tee
    MIYAKO Copper Tube Faucet Tee
    A gunmetal joint for connecting a water tap and a copper pipe. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * If the end of the copper pipe is deformed, it will not be possible to make a perfect joint, so use a sizing tool for the copper pipe to corre... Read More
    Shape  Tee  Material  bronze 
    from S$12.99
    Min. 4 days
  15. Hydrant Tee with Plate
    MIRAI INDUSTRY Hydrant Tee with Plate
    It is built into a cheese box for a water tap and used to connect a resin pipe.
    Dimension H (mm)  33.5  Screw size  Rp1/2  Shape  Tee  Type  W type fitting 
    from S$68.99
    Min. 5 days
  16. Hydrant Tee with Plate
    MIRAI INDUSTRY Hydrant Tee with Plate
    It is built into a cheese box for a water tap and used to connect different types of piping. * Check in advance if the male screw adapter attaches to the water faucet cheese box and RM mall before use. * Depending on the size of the male screw adapter, it may be necessary to take measures such as... Read More
    Shape  Tee 
    from S$45.99
    Min. 5 days
  17. Copper Tube Faucet Tee
    SANEI Copper Tube Faucet Tee
    15.88mm Copper pipe Called 13 Cheese for connecting faucets
    Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Connector Thread Type  Rp  Shape  Tee  Material  bronze 
    from S$12.99
    Min. 3 days
  18. Tee with Soroban Ball
    MIYAKO Tee with Soroban Ball
    Ring type joint with abacus balls for hard copper pipes Ideal for medium pressure pipes such as water, hot water, steam, and oil. * Since the raw copper pipe has a soft nature, it is necessary to adjust the tightening torque of the bag nut delicately during construction, so please avoid using the... Read More
    Material  Brass  Shape  Tee 
    from S$19.99
    Min. 4 days
  19. Copper Tube Faucet Tee
    MIYAKO Copper Tube Faucet Tee
    Dimension Rp  1/2  Nominal Diameter (B)  1/2  Nominal Diameter (A)  13  Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Rp  Shape  Tee 
    from S$16.99
    Min. 4 days
  20. 3/8 inch Flare Tee
    ESCO 3/8 inch Flare Tee
    Esco Part No.  EA442AG-3  Shape  Tee 
    from S$28.99
    Min. 4 days
  21. Water Faucet Tee for Copper Pipe
    KAKUDAI MFG Water Faucet Tee for Copper Pipe
    from S$13.99
    Min. 3 days
  22. Hydrant Tee with Plate
    MIRAI INDUSTRY Hydrant Tee with Plate
    It is built into a cheese box for a water tap and used to connect a resin pipe.
    Dimension H (mm)  33.5  Suitable Tool  Expander 2, slider  Screw size  Rp1/2  Shape  Tee  Type  W type fitting 
    from S$55.99
    Min. 5 days
  23. R joint tee gauge union
    Fujikin R joint tee gauge union
    Operating Temperature Range (℃)  -45~+125  Material  C3771B  Type  Copper pipe fittings  Screw size  Millimeter size  Shape  Tea gauge union 
    from S$29.99
    Min. 11 days
  24. Water Faucet Tee with Copper Tube Seat
    KVK Water Faucet Tee with Copper Tube Seat
    Nominal Diameter (B)  1/2  Type  Copper pipe fittings  Connector Thread Type  G (Female thread)  Material  Made of bronze  Shape  Tee 
    from S$11.99
    Min. 7 days
  25. RTS (TS Union) type
    Fujikin RTS (TS Union) type
    Operating Temperature Range (℃)  -45~+125  Material  C3771B  Type  Copper pipe fittings  Screw size  Millimeter size  Connector Thread Type  Shape  TS Union 
    from S$29.99
    Min. 11 days
  26. Feed Cock Tee Plated for RMTB-13M / RMWT-25M
    MIRAI INDUSTRY Feed Cock Tee Plated for RMTB-13M / RMWT-25M
    It is built into a cheese box for a water tap and used to connect a resin pipe.
    Suitable Size  (Crosslinked polyethylene pipe) 13  Dimension L (mm)  104  Dimension H (mm)  29  Suitable Tool  Expander 2, slider  Screw size  Rp1/2  Shape  Tee 
    from S$55.99
    Min. 5 days
  27. PT1 / 8x1 / 4 inch Single Male Flare Tee
    ESCO PT1 / 8x1 / 4 inch Single Male Flare Tee
    Esco Part No.  EA442AF-12  Shape  Tee 
    from S$45.99
    Min. 4 days
  28. Feed Cock Tee Plated for RMTB-13M / RMWT-25M
    MIRAI INDUSTRY Feed Cock Tee Plated for RMTB-13M / RMWT-25M
    It is built into a cheese box for a water tap and used to connect a resin pipe.
    Suitable Size  (Crosslinked polyethylene pipe) 13  Dimension L (mm)  125  Dimension H (mm)  29  Screw size  Rp1/2  Shape  Tee 
    from S$68.99
    Min. 5 days
  29. NPT1 / 4xF1 / 4 inch xF1 / 4 inch Two-way Tees
    ESCO NPT1 / 4xF1 / 4 inch xF1 / 4 inch Two-way Tees
    Esco Part No.  EA442AM-22  Shape  Tee 
    from S$15.99
    Min. 4 days
  30. Brass Pipe Fitting Threaded Fitting BTT External Tee
    FUJI SPECIAL Brass Pipe Fitting Threaded Fitting BTT External Tee
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 7 days
  31. Single Male Ring Tee TLR Type
    Shinko (Fittings) Single Male Ring Tee TLR Type
    It is very efficient because it is made up of a main body, ring balls, and nuts by a ring tightening method, and the copper pipe can be cut with a cutter as it is without any processing. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    Operating Temperature Range (℃)  -20~150  Regular Working Pressure (MPa)  3.43  Maximum Operating Pressure (MPa)  6.86  Type of Thread  PT (taper for pipe)  Shape  Tee 
    from S$27.99
    Min. 7 days
  32. Gunmetal Tee
    KAKUDAI MFG Gunmetal Tee
    Nominal Size  13  Material  bronze 
    from S$19.99
    Min. 4 days
  33. Faucet cheese
    ONDA MFG Faucet cheese
    Parallel female thread (Rp). Fitting for copper tube brazing. Used for branch piping. PD-004-S and PD-008-S are registered products certified by the Japan Water Works Association.
    Operating Temperature Range (℃)  -20~120  Maximum Allowable Pressure (MPa)  1.75  Suitable Fluid  Cold / hot water, antifreeze, oil, air  Shape  Tee  Material  bronze 
    from S$9.29
    Min. 5 days
  34. Biting Tee TB Type
    Shinko (Fittings) Biting Tee TB Type
    It consists of a main body, a sleeve, and a nut, and it is very efficient because it can be piped as it is cut with a cutter without any processing on the copper pipe by the biting method with the sleeve. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    Shape  Tee 
    from S$19.99
    Min. 7 days
  35. Flare Tee
    MIYAKO Flare Tee
    The flared part of the copper pipe is crimped and connected at the main body and nut part. It has excellent vibration resistance. Ideal for piping water, air, oil, etc. It is easy to install and take out, and it can be easily done even in a narrow place. * Cut the copper tube at a right angle, re... Read More
    Material  Brass  Shape  Tee 
    from S$19.99
    Min. 4 days
  36. 1/2 inch Flare Tee
    ESCO 1/2 inch Flare Tee
    Esco Part No.  EA442AG-4  Shape  Tee 
    from S$49.99
    Min. 4 days
  37. 15.88mm Tee
    ESCO 15.88mm Tee
    Esco Part No.  EA432BF-5  Shape  Tee 
    from S$29.99
    Min. 4 days
  38. F1 / 4 inch + Three Weights
    ESCO F1 / 4 inch + Three Weights
    Esco Part No.  EA443T-2  Shape  Tee 
    Rating:
    60%
    from S$16.99
    Min. 4 days
  39. Two-way Ring Tee TSR Type
    Shinko (Fittings) Two-way Ring Tee TSR Type
    It is very efficient because it is made up of a main body, ring balls, and nuts by a ring tightening method, and the copper pipe can be cut with a cutter as it is without any processing. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    Operating Temperature Range (℃)  -20~150  Regular Working Pressure (MPa)  3.43  Maximum Operating Pressure (MPa)  6.86  Type of Thread  PT (taper for pipe)  Shape  Tee 
    from S$15.99
    Min. 7 days
  40. Brass Pipe Fitting Threaded Fitting BTM Medium External Tee
    FUJI SPECIAL Brass Pipe Fitting Threaded Fitting BTM Medium External Tee
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 68

Set Ascending Direction