All Category

Copper pipe joint (flare nut)

Other Related Pages

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Ring Nut
    ASOH Ring Nut
    Fittings for copper pipes.
    Operating Temperature (℃)  -50~150  Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass (C3604BD)  Suitable Fluid  Water, air, oil 
    Rating:
    97%
    from S$1.29
    Min. 2 days
  2. Flared nut
    ASOH Flared nut
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass  Type  Copper pipe fittings  Shape  Others  Suitable Fluid  Water, air, oil 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  3. Abacus ball nut
    MIYAKO Abacus ball nut
    A nut for ring-type joints with abacus balls.
    Material  Brass 
    from S$2.29
    Min. 4 days
  4. 5/16 inch flare nut
    ESCO 5/16 inch flare nut
    Esco Part No.  EA430A-2.5 
    from S$23.99
    Min. 2 days
  5. 3/8 inch flare nut
    ESCO 3/8 inch flare nut
    Esco Part No.  EA430A-3 
    from S$29.99
    Min. 3 days
  6. Flared nut
    MIYAKO Flared nut
    Dedicated nut for flared copper pipe fittings.
    Material  Brass 
    from S$2.59
    Min. 4 days
  7. 5/8 inch flare nut
    ESCO 5/8 inch flare nut
    Esco Part No.  EA430A-5A 
    from S$39.99
    Min. 4 days
  8. Flared nut
    MIYAKO Flared nut
    Refrigerant compatible product. Dedicated nut for flared copper pipe fittings.
    Material  Brass 
    from S$2.59
    Min. 4 days
  9. 5/8 inch x29mm flare nut for new refrigerant
    ESCO 5/8 inch x29mm flare nut for new refrigerant
    Esco Part No.  EA430AA-5 
    from S$39.99
    Min. 4 days
  10. Nut for bite joint  NB type
    Shinko (Fittings) Nut for bite joint NB type
    It consists of a main body, a sleeve, and a nut, and it is very efficient because it can be piped as it is cut with a cutter without any processing on the copper pipe by the biting method with the sleeve. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    from S$2.29
    Min. 7 days
  11. 1/2 inch x26mm flare nut for new refrigerant
    ESCO 1/2 inch x26mm flare nut for new refrigerant
    Esco Part No.  EA430AA-4 
    from S$53.99
    Min. 4 days
  12. Locknut  NUT type
    Shinko (Fittings) Locknut NUT type
    It is very efficient because it is made up of a main body, ring balls, and nuts by a ring tightening method, and the copper pipe can be cut with a cutter as it is without any processing. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    Operating Temperature Range (℃)  -20~150  Regular Working Pressure (MPa)  3.43  Maximum Operating Pressure (MPa)  6.86 
    from S$2.49
    Min. 7 days
  13. 3/4 inch flare nut
    ESCO 3/4 inch flare nut
    Esco Part No.  EA430A-6A 
    from S$68.99
    Min. 4 days
  14. Ring nut  RN type
    Shinko (Fittings) Ring nut RN type
    It is very efficient because it is made up of a main body, ring balls, and nuts by a ring tightening method, and the copper pipe can be cut with a cutter as it is without any processing. Used by connecting copper pipes and equipment such as water, air, oil, etc.
    Operating Temperature Range (℃)  -20~150  Regular Working Pressure (MPa)  3.43  Maximum Operating Pressure (MPa)  6.86 
    from S$1.59
    Min. 7 days
  15. 1/2 inch flare nut
    ESCO 1/2 inch flare nut
    Esco Part No.  EA430A-4 
    from S$59.99
    Min. 4 days
  16. Flared nut
    ASOH Flared nut
    Dimension B2 (mm)  12  Dimension L (mm)  14  Suitable Pipe Outer Diameter D (Φmm)  Dimension d2 (mm)  PF1/8 
    Discontinued
  17. Flared nut
    ASOH Flared nut
    Fittings for copper pipes.
    Operating Temperature (℃)  -50~150  Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass (C3604BD)  Type  Copper pipe fittings  Shape  Others  Suitable Fluid  Water, air, oil 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction