All Category

Fittings for Copper Pipe / Union Straight

View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction
  1. Flareless Fitting for Copper Pipe B Type 15 MPa GC Half Union
    FUJI SPECIAL Flareless Fitting for Copper Pipe B Type 15 MPa GC Half Union
    The cutting edge of the ring-shaped sleeve bites into the pipe (holds the pipe), and the curved part is crimped (maintains sealing performance) with a strong spring action to prevent the nut from loosening. Fittings for copper pipes.
    Rating:
    95%
    from S$4.59
    Min. 2 days
  2. Flareless Fitting for Copper Pipe B Type 15 MPa GU1 Flared Union
    FUJI SPECIAL Flareless Fitting for Copper Pipe B Type 15 MPa GU1 Flared Union
    The cutting edge of the ring-shaped sleeve bites into the pipe (holds the pipe), and the curved part is crimped (maintains sealing performance) with a strong spring action to prevent the nut from loosening. Fittings for copper pipes.
    Rating:
    98%
    from S$5.39
    Min. 2 days
  3. Ring joint RH (half union) type
    Fujikin Ring joint RH (half union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3604B  Type  Copper pipe fittings  Screw size  Millimeter size  Connector Thread Type  Shape  half Union 
    from S$7.19
    Min. 2 days
  4. NPT1 / 4xF1 / 4 inch Flare Half Union
    ESCO NPT1 / 4xF1 / 4 inch Flare Half Union
    Mass (g)  23  Dimension D (mm)  14.3  Material  Made of brass  Connection Size (inch)  NPT thread: 1/4, flare thread: 1/4  Dimension E (mm)  4.8  Dimension C (mm)  31.8  Esco Part No.  EA442A-22  Shape  half Union 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  5. NPT1 / 8xF1 / 4 inch Flare Half Union
    ESCO NPT1 / 8xF1 / 4 inch Flare Half Union
    Mass (g)  14  Connection Size (inch)  NPT thread: 1/8, flare thread: 1/4  Dimension E (mm)  4.8  Size (mm)  11.1 (hex)  Dimension D (mm)  9.5  Material  Made of brass  Shape  half Union  Dimension C (mm)  27  Esco Part No.  EA442A-12 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  6. Ring joint RF (straight union) type
    Fujikin Ring joint RF (straight union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3604B  Type  Copper pipe fittings  Screw size  Millimeter size  Shape  Straight union 
    from S$13.99
    Min. 2 days
  7. Copper tube external thread union
    MIYAKO Copper tube external thread union
    Type  Copper pipe fittings  Material  Made of brass  Connector Thread Type  Shape  Union 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  8. NPT1 / 4xF3 / 8inch Flare Half Union
    ESCO NPT1 / 4xF3 / 8inch Flare Half Union
    Mass (g)  36  Dimension E (mm)  6.4  Dimension D (mm)  14.3  Connection Size (inch)  NPT thread: 1/4, flare thread: 3/8  Shape  half Union  Material  Made of brass  Dimension C (mm)  36.5  Esco Part No.  EA442A-23 
    from S$13.99
    Min. 2 days
  9. NPT3 / 8xF1 / 4 inch Flare Half Union
    ESCO NPT3 / 8xF1 / 4 inch Flare Half Union
    Dimension D (mm)  14.3  Esco Part No.  EA442A-32  Connection Size (inch)  NPT thread: 3/8, flare thread: 1/4  Dimension E (mm)  6.4  Material  Made of brass  Dimension C (mm)  33.3  Mass (g)  32  Shape  half Union 
    from S$13.99
    Min. 2 days
  10. 1/4 inch flare union
    ESCO 1/4 inch flare union
    Nut opposite side (mm)  17  Shape  Union  Applicable pipe diameter (inch)  Copper tube: 1/4  Esco Part No.  EA430AC-2 
    from S$29.99
    Min. 2 days
  11. 1/4 inch x 3/8 inch flare union
    ESCO 1/4 inch x 3/8 inch flare union
    Nut opposite side (mm)  17×22  Esco Part No.  EA430AC-23  Shape  Union  Applicable pipe diameter (inch)  Copper tube: 1/4 × 3/8 
    from S$16.99
    Min. 2 days
  12. NPT1 / 2xF1 / 2inch Flare Half Union
    ESCO NPT1 / 2xF1 / 2inch Flare Half Union
    Esco Part No.  EA442A-44  Dimension E (mm)  7.9  Dimension D (mm)  19.1  Dimension C (mm)  46  Shape  half Union  Material  Made of brass  Connection Size (inch)  NPT thread: 1/2, flare thread: 1/2  Mass (g)  68 
    from S$25.99
    Min. 2 days
  13. Copper tube FC union
    MIYAKO Copper tube FC union
    Type  Copper pipe fittings  Material  Made of iron  Connector Thread Type  Rc  Shape  Union 
    Rating:
    100%
    from S$37.99
    Min. 4 days
  14. NPT1 / 2xF3 / 8inch Flare Half Union
    ESCO NPT1 / 2xF3 / 8inch Flare Half Union
    Material  Made of brass  Esco Part No.  EA442A-43  Dimension D (mm)  19.1  Dimension C (mm)  42.9  Shape  half Union  Connection Size (inch)  NPT thread: 1/2, flare thread: 3/8  Mass (g)  63  Dimension E (mm)  7.9 
    from S$25.99
    Min. 2 days
  15. Copper tube union
    MIYAKO Copper tube union
    Type  Copper pipe fittings  Material  Made of brass  Shape  Union 
    Rating:
    100%
    from S$15.99
    Min. 4 days
  16. 5/16 inch flare union
    ESCO 5/16 inch flare union
    Applicable pipe diameter (inch)  Copper tube: 5/16  Shape  Union  Nut opposite side (mm)  17  Esco Part No.  EA430AC-2.5 
    from S$42.99
    Min. 3 days
  17. Ring joint RG (gauge union) type
    Fujikin Ring joint RG (gauge union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3604B  Type  Copper pipe fittings  Shape  Gauge union  Screw size  Millimeter size  Connector Thread Type  Rc 
    from S$12.99
    Min. 13 days
  18. 3/8 inch flare union
    ESCO 3/8 inch flare union
    Esco Part No.  EA430AC-3  Nut opposite side (mm)  22  Shape  Union  Applicable pipe diameter (inch)  Copper tube: 3/8 
    from S$49.99
    Min. 2 days
  19. Copper tube FC union
    KAKUDAI MFG Copper tube FC union
    Shape  Union  Material  Copper, cast iron, NR  Type  Copper pipe fittings 
    from S$27.99
    Min. 4 days
  20. NPT3 / 8xF3 / 8inch Flare Half Union
    ESCO NPT3 / 8xF3 / 8inch Flare Half Union
    Dimension D (mm)  14.3  Dimension C (mm)  36.5  Mass (g)  41  Dimension E (mm)  6.4  Esco Part No.  EA442A-33  Material  Made of brass  Connection Size (inch)  NPT thread: 3/8, flare thread: 3/8  Shape  half Union 
    from S$15.99
    Min. 4 days
  21. Copper tube union
    KAKUDAI MFG Copper tube union
    Material  Copper, brass  Shape  Union  Type  Copper pipe fittings 
    from S$13.99
    Min. 4 days
  22. NPT3 / 4xF3 / 4inch Flare Half Union
    ESCO NPT3 / 4xF3 / 4inch Flare Half Union
    Dimension D (mm)  19.1  Dimension C (mm)  55.6  Esco Part No.  EA442A-66  Mass (g)  149  Material  Made of brass  Shape  half Union  Dimension E (mm)  11.1  Connection Size (inch)  NPT thread: 3/4, flare thread: 3/4 
    from S$64.99
    Min. 4 days
  23. 1/4 inch internal flare union
    ESCO 1/4 inch internal flare union
    Esco Part No.  EA443A-1 
    from S$13.99
    Min. 4 days
  24. Ring joint RP (panel union) type
    Fujikin Ring joint RP (panel union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3604B  Type  Copper pipe fittings  Screw size  Millimeter size  Shape  Panel union 
    from S$24.99
    Min. 13 days
  25. Copper tube insulation union
    SANEI Copper tube insulation union
    For connecting nominal 20 pipes and 22.22 mm copper pipes
    Nominal Diameter (A)  20  Nominal Diameter (B)  3/4  Material  Bronze, copper  Type  Copper pipe fittings  Connector Thread Type  Rc  Shape  Union 
    from S$69.99
    Min. 3 days
  26. Copper tube BC union
    MIYAKO Copper tube BC union
    Type  Copper pipe fittings  Material  Made of bronze  Connector Thread Type  Rc  Shape  Union 
    from S$48.99
    Min. 4 days
  27. 5/8 inch flare union
    ESCO 5/8 inch flare union
    Shape  Union  Nut opposite side (mm)  27  Applicable pipe diameter (inch)  Copper tube: 5/8  Esco Part No.  EA430AC-5 
    from S$57.99
    Min. 4 days
  28. 3/4 inch flare union
    ESCO 3/4 inch flare union
    Shape  Union  Nut opposite side (mm)  32  Applicable pipe diameter (inch)  Copper tube: 3/4  Esco Part No.  EA430AC-6 
    from S$98.99
    Min. 4 days
  29. Copper tube union
    MIYAKO Copper tube union
    It can be easily added or repaired by using it as a joint for connecting copper pipes to copper pipes and at key points in piping. For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * Use in a place where inspection and tightening work can be performed.
    Dimension d (Φmm)  53.98  Dimension L (mm)  88  Material  Brass  Shape  Tee 
    from S$199.90
    Min. 4 days
  30. Brass pipe joint flare joint FBU flared union
    FUJI SPECIAL Brass pipe joint flare joint FBU flared union
    from S$19.99
    Min. 8 days
  31. Bite Fitting for Copper Pipe B1 Type 3.5MPa GC Half Union
    FUJI SPECIAL Bite Fitting for Copper Pipe B1 Type 3.5MPa GC Half Union
    from S$3.49
    Min. 8 days
  32. Brass W ferrule joint YFEC(G) Pressure gauge union (Rc)
    FUJI SPECIAL Brass W ferrule joint YFEC(G) Pressure gauge union (Rc)
    from S$10.99
    Min. 10 days
  33. For Copper Pipe Flared Union GU1-AL For Aluminum Brass Pipe
    FUJI SPECIAL For Copper Pipe Flared Union GU1-AL For Aluminum Brass Pipe
    from S$12.99
    Min. 23 days
  34. Brass Pipe Fitting Ring Joint RBU Bulkhead Flared Union
    FUJI SPECIAL Brass Pipe Fitting Ring Joint RBU Bulkhead Flared Union
    from S$16.99
    Min. 8 days
  35. Brass Pipe Joint Flare Joint FM Half Union (Female)
    FUJI SPECIAL Brass Pipe Joint Flare Joint FM Half Union (Female)
    from S$9.59
    Min. 6 days
  36. Bite Fitting for Copper Pipe B1 Type 3.5MPa GU-2 Type Bulkhead Tightening Union
    Joei Fitting Industry Bite Fitting for Copper Pipe B1 Type 3.5MPa GU-2 Type Bulkhead Tightening Union
    fittings for copper pipes * L dimension indicates the approximate dimension before tightening the nut.
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Union 
    from S$15.99
    Min. 7 days
  37. NPT1 / 2xF5 / 8inch Flare Half Union
    ESCO NPT1 / 2xF5 / 8inch Flare Half Union
    Shape  half Union  Dimension E (mm)  9.5  Material  Made of brass  Dimension D (mm)  19.1  Esco Part No.  EA442A-45  Connection Size (inch)  NPT thread: 1/2, flare thread: 5/8  Dimension C (mm)  50.8  Mass (g)  81 
    from S$46.99
    Min. 4 days
  38. Copper tube BC union
    MIYAKO Copper tube BC union
    By using it for connecting joints between copper pipes and steel pipes and at key points in piping, it can be easily added or repaired. * For brazing, use MB Solder M171G5, M171G1, M171GF and MB High Flux M171HC for Copper Tube. * Use in a place where inspection and tightening work can be performed.
    Dimension Rc  Dimension d (Φmm)  28.58  Dimension L (mm)  40  Shape  Union 
    from S$77.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction