All Category

Copper Pipe Fitting (Union Elbow)

View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction
  1. Self-Align Copper Fitting Pipe B Type 15 MPa GL1 Union Elbow
    FUJI SPECIAL Self-Align Copper Fitting Pipe B Type 15 MPa GL1 Union Elbow
    The cutting edge of the ring-shaped sleeve bites into the pipe (holds the pipe), and the curved part is crimped (maintains sealing performance) with a strong spring action to prevent the nut from loosening. Fittings for copper pipes.
    from S$11.99
    Min. 2 days
  2. Ring joint RL (elbow half union) type
    Fujikin Ring joint RL (elbow half union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3771B  Type  Copper pipe fittings  Shape  Elbow half union  Screw size  Millimeter size  Connector Thread Type 
    from S$17.99
    Min. 2 days
  3. NPT1 / 4xF1 / 4 inch 90 ° F half union
    ESCO NPT1 / 4xF1 / 4 inch 90 ° F half union
    Shape  half Union  Esco Part No.  EA442AK-22 
    from S$29.99
    Min. 4 days
  4. NPT3 / 8xF3 / 8inch 90 ° F Half Union
    ESCO NPT3 / 8xF3 / 8inch 90 ° F Half Union
    Esco Part No.  EA442AK-33  Shape  half Union 
    from S$45.99
    Min. 4 days
  5. NPT1 / 4xF3 / 8inch 90 ° F Half Union
    ESCO NPT1 / 4xF3 / 8inch 90 ° F Half Union
    Shape  half Union  Esco Part No.  EA442AK-23 
    from S$45.99
    Min. 4 days
  6. NPT1 / 8xF1 / 4 inch 90 ° F half union
    ESCO NPT1 / 8xF1 / 4 inch 90 ° F half union
    Shape  half Union  Esco Part No.  EA442AK-12 
    from S$28.99
    Min. 4 days
  7. Ring joint RL (elbow union) type
    Fujikin Ring joint RL (elbow union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Operating Temperature Range (℃)  -45~+125  Material  C3771B  Type  Copper pipe fittings  Shape  Elbow union  Screw size  Millimeter size 
    from S$19.99
    Min. 13 days
  8. NPT3 / 8xF1 / 4inch 90 ° F Half Union
    ESCO NPT3 / 8xF1 / 4inch 90 ° F Half Union
    Esco Part No.  EA442AK-32  Shape  half Union 
    from S$52.99
    Min. 4 days
  9. R  1/4 "x  10  mm  Ring joint (elbow)
    ESCO R 1/4 "x 10 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  10  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/4" 
    from S$11.99
    Min. 5 days
  10. 12  x  12  x  12  mm  Ring joint (teas)
    ESCO 12 x 12 x 12 mm Ring joint (teas)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  12  Nut opposite side (mm)  24  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$34.99
    Min. 5 days
  11. R  3/8 "x  6  mm  Ring joint (elbow)
    ESCO R 3/8 "x 6 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)3/8" 
    from S$10.99
    Min. 5 days
  12. R  3/8 "x  12  mm  Ring joint (elbow)
    ESCO R 3/8 "x 12 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  12  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)3/8" 
    from S$19.99
    Min. 5 days
  13. 10  x  10  mm  Ring joint (elbow)
    ESCO 10 x 10 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Copper pipe diameter (Φmm)  10  Overall Length (mm)  27.5  Material  Brass  Suitable Fluid  JIS No. 1 kerosene (white kerosene) 
    from S$10.99
    Min. 5 days
  14. Brass W Ferrule Joint YME Elbow Union
    FUJI SPECIAL Brass W Ferrule Joint YME Elbow Union
    from S$17.99
    Min. 10 days
  15. R joint elbow union
    Fujikin R joint elbow union
    Operating Temperature Range (℃)  -45~+125  Material  C3771B  Type  Copper pipe fittings  Shape  Elbow union  Screw size  Millimeter size  Connector Thread Type 
    from S$35.99
    Min. 11 days
  16. 8  x  8  mm  Ring joint (elbow)
    ESCO 8 x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Overall Length (mm)  28  Copper pipe diameter (Φmm)  Material  Brass  Suitable Fluid  JIS No. 1 kerosene (white kerosene) 
    from S$8.29
    Min. 6 days
  17. 10  x  10  x  10  mm  Ring joint (teas)
    ESCO 10 x 10 x 10 mm Ring joint (teas)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Copper pipe diameter (Φmm)  10  Nut opposite side (mm)  16.5  Material  Brass (C3771BE)  Suitable Fluid  JIS No. 1 kerosene (white kerosene) 
    from S$13.99
    Min. 5 days
  18. 10  x  10  x  10  mm  Ring joint (teas)
    ESCO 10 x 10 x 10 mm Ring joint (teas)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  10  Nut opposite side (mm)  21  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$21.99
    Min. 5 days
  19. R  1/4 "x  8  mm  Ring joint (elbow)
    ESCO R 1/4 "x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/4" 
    from S$7.99
    Min. 5 days
  20. R  1/4 "x6.35mm  Ring joint (elbow)
    ESCO R 1/4 "x6.35mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  6.35(1/4")  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/4" 
    from S$7.99
    Min. 5 days
  21. Brass Pipe Fitting Ring Joint RL Union Elbow
    FUJI SPECIAL Brass Pipe Fitting Ring Joint RL Union Elbow
    from S$9.49
    Min. 8 days
  22. R  3/8 "x  8  mm  Ring joint (elbow)
    ESCO R 3/8 "x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)3/8" 
    from S$10.99
    Min. 5 days
  23. 8  x  8  mm  Ring joint (elbow)
    ESCO 8 x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$10.99
    Min. 6 days
  24. R  1/8 "x  6  mm  Ring joint (elbow)
    ESCO R 1/8 "x 6 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/8" 
    from S$6.89
    Min. 6 days
  25. R  3/8 "x  10  mm  Ring joint (elbow)
    ESCO R 3/8 "x 10 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  10  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)3/8" 
    from S$11.99
    Min. 5 days
  26. 10  x  10  mm  Ring joint (elbow)
    ESCO 10 x 10 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  10  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$14.99
    Min. 5 days
  27. Brass W ferrule joint YUE L type flared union
    FUJI SPECIAL Brass W ferrule joint YUE L type flared union
    from S$14.99
    Min. 10 days
  28. R  1/8 "x  8  mm  Ring joint (elbow)
    ESCO R 1/8 "x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/8" 
    from S$7.99
    Min. 5 days
  29. R  1/8 "x  10  mm  Ring joint (elbow)
    ESCO R 1/8 "x 10 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  10  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/8" 
    from S$13.99
    Min. 5 days
  30. R  1/4 "x  8  mm  Ring joint (elbow)
    ESCO R 1/4 "x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Copper pipe diameter (Φmm)  Material  Brass (C3771BE)  Suitable Fluid  JIS No. 1 kerosene (white kerosene)  Screw size  R1/4" 
    from S$12.99
    Min. 5 days
  31. R  1/8 "x  8  mm  Ring joint (elbow)
    ESCO R 1/8 "x 8 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Copper pipe diameter (Φmm)  Material  Brass (C3771BE)  Suitable Fluid  JIS No. 1 kerosene (white kerosene)  Screw size  R1/8" 
    from S$9.69
    Min. 5 days
  32. Brass pipe joint flare joint FE half elbow
    FUJI SPECIAL Brass pipe joint flare joint FE half elbow
    from S$7.79
    Min. 8 days
  33. Brass Pipe Fitting Flare Joint FL Union Elbow
    FUJI SPECIAL Brass Pipe Fitting Flare Joint FL Union Elbow
    from S$11.99
    Min. 8 days
  34. R  1/4 "x  6  mm  Ring joint (elbow)
    ESCO R 1/4 "x 6 mm Ring joint (elbow)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass  Screw size  R(PT)1/4" 
    from S$7.99
    Min. 6 days
  35. 8  x  8  x  8  mm  Ring joint (teas)
    ESCO 8 x 8 x 8 mm Ring joint (teas)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Nut opposite side (mm)  17  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$13.99
    Min. 6 days
  36. 6  x  6  x  6  mm  Ring joint (teas)
    ESCO 6 x 6 x 6 mm Ring joint (teas)
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Nut opposite side (mm)  12  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass 
    from S$12.99
    Min. 6 days
  37. 8 x 8 x 8mm Ring Joint (Tee)
    ESCO 8 x 8 x 8mm Ring Joint (Tee)
    Operating Temperature Range (℃)  -20~60  Maximum Operating Pressure (MPa)  0.6  Nut opposite side (mm)  16.5  Copper pipe diameter (Φmm)  Material  Brass (C3771BE)  Suitable Fluid  JIS No. 1 kerosene (white kerosene) 
    from S$10.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction