All Category

Fittings for Copper Pipe / Others

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction
  1. Ring Ball
    ASOH Ring Ball
    Fittings for copper pipes.
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  3.45[35]  Material  Brass (C3604BD)  Suitable Fluid  Water, air, oil 
    Rating:
    94%
    from S$0.47
    Min. 2 days
  2. Abacus ball ring
    MIYAKO Abacus ball ring
    A ring for ring-type joints with abacus balls.
    Material  Brass 
    Rating:
    80%
    from S$0.68
    Min. 2 days
  3. Marking gauge (for both water supply and drainage)
    MIRAI INDUSTRY Marking gauge (for both water supply and drainage)
    Used for marking the amount of drainage PVC pipes and water supply PVC pipes to be inserted into DV / HI / TS fittings.
    Rating:
    80%
    from S$11.99
    Min. 2 days
  4. MB High Flux for Copper Pipe
    MIYAKO MB High Flux for Copper Pipe
    A chemical material used for joining copper pipes for water supply, hot water supply, drainage, etc. It has strong cleanliness that quickly removes oxides from the base material (copper pipe). * Should this get on your eyes or skin, wash immediately with water. * Please keep out of reach of child... Read More
    Capacity (mL)  100 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  5. Tech touch fittings Tech marking
    Toyofitting Tech touch fittings Tech marking
    Dedicated tool for tech touch. You can check the marking and the perfect circle. Marking of insertion white.
    Specification  0.5 / 3/4  Material  C1220 
    from S$19.99
    Min. 2 days
  6. 6mm (1/4 ") ring ball (2 pieces)
    ESCO 6mm (1/4 ") ring ball (2 pieces)
    Outer Diameter D (Φmm)  Dimension L (mm)  6.5  Dimension d (mm)  Esco Part No.  EA426AD-6B 
    from S$1.99
    Min. 2 days
  7. 8 mm ring balls (2)
    ESCO 8 mm ring balls (2)
    Esco Part No.  EA426AD-8 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  8. Tectouch Fitting Tecruz
    Toyofitting Tectouch Fitting Tecruz
    A dedicated tool for tech touch. For removing existing tech touch.
    Material  Iron 
    from S$25.99
    Min. 2 days
  9. Copper tube sleeve (resin)
    KAKUDAI MFG Copper tube sleeve (resin)
    Used for ring fittings and valves. * 668-101-10 is blue.
    Material  POM 
    from S$0.59
    Min. 2 days
  10. Techtouch fittings Teclip
    Toyofitting Techtouch fittings Teclip
    Press against the tech touch from the copper pipe side and pull the copper pipe. Suitable for narrow spaces and small quantities.
    Rating:
    80%
    from S$12.99
    Min. 2 days
  11. Biting Fitting for Copper Pipe B Type 15MPa GO Sleeve
    FUJI SPECIAL Biting Fitting for Copper Pipe B Type 15MPa GO Sleeve
    from S$0.60
    Min. 2 days
  12. MB Solder G5 (with silver)
    MIYAKO MB Solder G5 (with silver)
    A wax material used for joining copper pipes for water supply, hot water supply, drainage, etc. For those who say that 500g is a lot, it is a small amount type with a content of 35g. * The conditions of use are a copper pipe with a nominal diameter of 34.92 or less and a fluid temperature of 100 ... Read More
    Withstand Pressure (MPa)  (Heat resistance / reference) 6.9  Tensile Strength (N/mm2 (Reference value) 33.9  Melting temperature (℃)  (Solidus line) 221, (liquidus line) 221  Capacity (g)  35  Specific Gravity  7.39  Main Component  Ag3.5% / Sn balance 
    from S$27.99
    Min. 2 days
  13. Sleeve for soft copper pipe
    MIYAKO Sleeve for soft copper pipe
    A sleeve used when connecting to an abacus ball ring joint using a soft copper pipe. * Since the salmon copper pipe has a soft nature, please avoid using the abacus ball ring type joint as much as possible. * Since it is for M type and coil winding (Namashi copper tube), it cannot be used for K t... Read More
    Material  Brass 
    Rating:
    60%
    from S$3.09
    Min. 2 days
  14. 6mm (1/8 ") ring ball (2 pieces)
    ESCO 6mm (1/8 ") ring ball (2 pieces)
    Esco Part No.  EA426AD-6 
    from S$1.69
    Min. 2 days
  15. 10 mm ring balls (2)
    ESCO 10 mm ring balls (2)
    Esco Part No.  EA426AD-10 
    from S$2.79
    Min. 2 days
  16. 12 mm ring balls (2)
    ESCO 12 mm ring balls (2)
    Esco Part No.  EA426AD-12 
    from S$3.29
    Min. 6 days
  17. 6.35mm (1/4 ") ring ball (2 pieces)
    ESCO 6.35mm (1/4 ") ring ball (2 pieces)
    Esco Part No.  EA426AD-2 
    from S$1.99
    Min. 6 days
  18. MB Solder GF
    MIYAKO MB Solder GF
    A wax material used for joining copper pipes for water supply, hot water supply, drainage, etc. * The conditions of use are a copper pipe with a nominal diameter of 34.92 or less and a fluid temperature of 100 ° C or less. * Brazing temperature is 260 ° C or higher.
    Withstand Pressure (MPa)  (Heat resistance / reference) 6.8  Tensile Strength (N/mm2 (Reference value) 33.8  Melting temperature (℃)  (Solidus line) 219, (liquidus line) 230  Capacity (g)  500  Specific Gravity  7.31  Main Component  Ag3.5% / Sn balance 
    from S$199.90
    Min. 2 days
  19. 12.7mm (1/2 ") ring ball (2 pieces)
    ESCO 12.7mm (1/2 ") ring ball (2 pieces)
    Esco Part No.  EA426AD-4 
    from S$2.99
    Min. 6 days
  20. 9.53mm (3/8 ") ring ball (2 pieces)
    ESCO 9.53mm (3/8 ") ring ball (2 pieces)
    Esco Part No.  EA426AD-3 
    from S$2.69
    Min. 6 days
  21. MB Solder G1
    MIYAKO MB Solder G1
    A wax material used for joining copper pipes for water supply, hot water supply, drainage, etc. * The conditions of use are a copper pipe with a nominal diameter of 34.92 or less and a fluid temperature of 100 ° C or less. * Brazing temperature is 260 ° C or higher.
    Withstand Pressure (MPa)  (Heat resistance / reference) 6.8  Tensile Strength (N/mm2 (Reference value) 33.8  Melting temperature (℃)  (Solidus line) 219, (liquidus line) 230  Capacity (g)  500  Specific Gravity  7.31  Main Component  Ag3.5% / Sn balance 
    from S$199.90
    Min. 4 days
  22. Hose nipple for copper tube sleeve
    KAKUDAI MFG Hose nipple for copper tube sleeve
    A hose nipple for the No. 8 sleeve.
    Overall Length (mm)  45  Material  Brass  Shape  hose nipple 
    from S$2.59
    Min. 4 days
  23. Unit extraction bracket for copper pipe
    KAKUDAI MFG Unit extraction bracket for copper pipe
    Included Accessories  2 packings, 3 screws  Material  Brass 
    from S$19.99
    Min. 5 days
  24. Ring retainer nut
    KAKUDAI MFG Ring retainer nut
    It is a holding nut of the ring joint. * Do not use the call 8 ring joint body to change to the call 10 ring joint.
    Material  Brass 
    from S$1.59
    Min. 5 days
  25. MB Solder G5
    MIYAKO MB Solder G5
    A wax material used for joining copper pipes for water supply, hot water supply, drainage, etc. * The conditions of use are a copper pipe with a nominal diameter of 34.92 or less and a fluid temperature of 100 ° C or less. * Brazing temperature is 260 ° C or higher.
    Withstand Pressure (MPa)  (Heat resistance / reference) 6.9  Tensile Strength (N/mm2 (Reference value) 33.9  Melting temperature (℃)  (Solidus line) 221, (liquidus line) 221  Capacity (g)  500  Specific Gravity  7.39  Main Component  Ag3.5% / Sn balance 
    from S$249.90
    Min. 4 days
  26. Brass Pipe Fitting Threaded Fitting BX Cross
    FUJI SPECIAL Brass Pipe Fitting Threaded Fitting BX Cross
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 7 days
  27. Bite Fitting for Copper Pipe B1 Type 3.5MPa GO Sleeve
    FUJI SPECIAL Bite Fitting for Copper Pipe B1 Type 3.5MPa GO Sleeve
    from S$0.60
    Min. 2 days
  28. Brass W ferrule joint YNW nut
    FUJI SPECIAL Brass W ferrule joint YNW nut
    from S$1.29
    Min. 10 days
  29. G1 / 4" x R1 / 8" Flare Nipple (for Connecting Φ8 Copper Tube)
    ESCO G1 / 4" x R1 / 8" Flare Nipple (for Connecting Φ8 Copper Tube)
    Operating Temperature Range (℃)  -20~120  Material  Brass  Suitable Fluid  Cold / hot water, antifreeze, oil, air  Specification  Compatible flare nut: EA426AW-53  Screw size  G1 / 4 "flare, R1 / 8" 
    from S$3.79
    Min. 6 days
  30. Brass tube fitting nickel-plated ring joint YN cap nut
    FUJI SPECIAL Brass tube fitting nickel-plated ring joint YN cap nut
    from S$1.49
    Min. 10 days
  31. Brass W Ferrule Joint YFR Ferrule (Rear)
    FUJI SPECIAL Brass W Ferrule Joint YFR Ferrule (Rear)
    from S$2.19
    Min. 10 days
  32. G1 / 4 "xR1 / 8"  Flare elbow (for connecting Φ8 copper tube)
    ESCO G1 / 4 "xR1 / 8" Flare elbow (for connecting Φ8 copper tube)
    Operating Temperature Range (℃)  -20~120  Screw diameter R  1/8”  Material  Brass  Suitable Fluid  Cold / hot water, antifreeze, oil, air 
    from S$6.99
    Min. 6 days
  33. 6  mmxG  1/8 " Ring nut
    ESCO 6 mmxG 1/8 " Ring nut
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Copper pipe diameter (Φmm)  Suitable Fluid  Air / water / oil  Material  Brass (C3604BD)  Screw size  G(PF)1/8" 
    from S$2.19
    Min. 5 days
  34. 12.7mmxG  1/2 " Ring nut
    ESCO 12.7mmxG 1/2 " Ring nut
    Operating Temperature Range (℃)  -50~150  Quantity  1 piece  Copper pipe diameter (Φmm)  12.7(1/2")  Operating Pressure (MPa)  3.45 (35kg / cm3) or less  Suitable Fluid  Air / water / oil  Material  Brass (C3604BD)  Screw size  G(PF)1/2" 
    from S$4.99
    Min. 5 days
  35. Bite Fitting for Copper Pipe B Type 15MPa GN Type Nut
    Joei Fitting Industry Bite Fitting for Copper Pipe B Type 15MPa GN Type Nut
    The cutting edge of the ring-shaped sleeve bites into the pipe (holding the pipe), and the curved part is crimped by the strong spring action (maintaining the sealing performance), preventing loosening of the nut. fittings for copper pipes * L dimension indicates the approximate dimension before ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.79
    Min. 6 days
  36. Bite Fitting for Copper Pipe B Type 15MPa GO Type Sleeve
    Joei Fitting Industry Bite Fitting for Copper Pipe B Type 15MPa GO Type Sleeve
    The cutting edge of the ring-shaped sleeve bites into the pipe (holding the pipe), and the curved part is crimped by the strong spring action (maintaining the sealing performance), preventing loosening of the nut. fittings for copper pipes * L dimension indicates the approximate dimension before ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.81
    Min. 6 days
  37. 5/8 inch copper gasket
    ESCO 5/8 inch copper gasket
    Esco Part No.  EA443FB-5 
    from S$21.99
    Min. 4 days
  38. Brass pipe fitting Ring joint RN nut
    FUJI SPECIAL Brass pipe fitting Ring joint RN nut
    from S$1.39
    Min. 8 days
  39. Brass pipe joint flare joint FN nut
    FUJI SPECIAL Brass pipe joint flare joint FN nut
    from S$1.39
    Min. 8 days
  40. Brass Pipe Fitting Ring Joint RS Sleeve
    FUJI SPECIAL Brass Pipe Fitting Ring Joint RS Sleeve
    Rating:
    20%
    from S$0.52
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 62

Set Ascending Direction