All Category

Pipe Couplings

View : Grid List
Filter

Items 1 - 40 of 358

Set Ascending Direction
  1. LA Coupling Steel Pipe
    RIKEN LA Coupling Steel Pipe
    With a structure that seals the fluid with rubber packing, it can be directly connected to the vortex tube. Construction can be done quickly without the need for pipe threading, grooving, welding, etc. It is more flexible than threaded fittings and is designed to withstand pipe vibrations. Piping... Read More
    Operating Temperature Range (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket  Type  Steel pipe and vinyl chloride pipe  Suitable Fluid  Water, gas, hot water 
    Rating:
    78%
    from S$10.99
    Min. 2 days
  2. Crimp socket Steel pipe straight type (half size) L
    Kodama Industries Crimp socket Steel pipe straight type (half size) L
    It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as you like. * Pipe butt connection and connection work with joints are not possible.
    Operating Temperature Range  -30~130  Withstand Pressure (MPa)  Material (Bolt)  Chrome molybdenum steel (SCM435)  Type  Mechanical coupling  Shape  Socket  Suitable Fluid  Water, hot water, oil, steam 
    Rating:
    92%
    from S$86.99
    Min. 2 days
  3. Straub coupling / grip type
    Sho-Bond Straub coupling / grip type
    Made entirely of stainless steel, it is resistant to corrosion, lightweight and compact, so you can easily work even in narrow and dense pipes. Plumbing work is completed just by tightening two tightening bolts. When the bolt is tightened, the grip ring bites the surface of the pipe and is firmly... Read More
    Regular Pressure (MPa)  1.6  Shape  Coupling  Type  Mechanical coupling 
    Rating:
    93%
    from S$129.90
    Min. 2 days
  4. Crimp socket Steel pipe combined type (joint / straight pipe) S
    Kodama Industries Crimp socket Steel pipe combined type (joint / straight pipe) S
    Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it as many times as y... Read More
    Material (Metal Hub)  (Cover) / Ductile cast iron (FCD450)  Operating Temperature Range  -30~130  Withstand Pressure (MPa)  Material (Bolt)  Chrome molybdenum steel (SCM435)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mechanical coupling  Shape  Socket  Suitable Fluid  Water, hot water, oil, steam 
    Rating:
    97%
    from S$129.90
    Min. 2 days
  5. Straub Clamp C Type for Cold & Hot Water
    Sho-Bond Straub Clamp C Type for Cold & Hot Water
    Ideal for repairing leaks in welded parts of straight pipes, pinholes, and corrosion cracked parts. You can work without stopping the fluid. Lightweight and integrated structure allows safe installation without parts falling off.
    Rating:
    93%
    from S$159.90
    Min. 2 days
  6. HI-LA Coupling Steel Pipe
    RIKEN HI-LA Coupling Steel Pipe
    Piping for water, gas, hot water, etc. * Once used rubber packing and lock ring cannot be reused. As a general rule, storage is indoors. If it is unavoidable to store it outdoors, pack it and avoid direct sunlight, rain dew, and dust. Keep warm so that it does not freeze. * When using for polyeth... Read More
    Operating Temperature Range (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket  Suitable Fluid  Water, gas, hot water 
    Rating:
    94%
    from S$17.99
    Min. 2 days
  7. HI-LA Coupling Male Adapter
    RIKEN HI-LA Coupling Male Adapter
    Piping for water, gas, hot water (excluding coated products), oil, etc.
    Shape  Bushing / Recommended Socket  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Malleable cast iron (FCMB)  Suitable Fluid  Water, gas, hot water 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  8. 3-tube joint socket
    KAKUDAI MFG 3-tube joint socket
    Installation can be done simply by inserting the pipe without removing the nut and tightening the nut to the standard tightening torque. Mechanical joints for 3 types of pipes: steel pipes, PVC pipes, and poly pipes
    Shape  Socket 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  9. Straub grip GX type
    Sho-Bond Straub grip GX type
    With the development of the metal touch structure, it is no longer necessary to manage by torque value. This eliminates the need to use a torque wrench and enables tightening work with a general hexagonal bar wrench (L type) or ratchet wrench. When connecting pipes with different surface hardness... Read More
    Suitable Fluid  Water, hot water, air, chemicals 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  10. Crimp socket Steel pipe straight type (Long size) L
    Kodama Industries Crimp socket Steel pipe straight type (Long size) L
    Installation and tightening is extremely easy. All you have to do is tighten the screws, and the work will be completed in 5 to 10 minutes. It can also be used for pipes with vibration. Since the operating temperature range is -30 to 130 ° C, it can be used from freezing to steam. You can use it ... Read More
    Operating Temperature Range  -30~130  Withstand Pressure (MPa)  Material (Bolt)  Chrome molybdenum steel (SCM435)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mechanical coupling  Shape  Socket  Suitable Fluid  Water, hot water, oil, steam 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  11. Crimp socket, copper pipe combined type (joint / straight pipe) CP
    Kodama Industries Crimp socket, copper pipe combined type (joint / straight pipe) CP
    Leakage can be prevented in the same way not only for straight pipes but also for joints (sockets, elbows, cheese, etc.). It can also be used for pipes with vibration. You can use it as many times as you like. For repairing leaks in the connection between the copper tube cheese elbow socket and t... Read More
    Material (Metal Hub)  (Cover) / Dug tile cast iron (FCD450)  Operating Temperature Range  -30~80  Withstand Pressure (MPa)  Material (Bolt)  Chrome molybdenum steel (SCM435)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mechanical coupling  Shape  Socket 
    Rating:
    95%
    from S$119.90
    Min. 2 days
  12. Mechanical fitting high power male thread socket for 3 pipe types (Coat)
    Hitachi Metals Mechanical fitting high power male thread socket for 3 pipe types (Coat)
    1. Easy connection Since it is a mechanical joint, it can be easily connected by cutting the pipe and tightening the nut. 2. Strong and Elastic Connection High Power Lock has a locking ring blade that digs into the tube to create a strong connection. The high-power joint has a structure in which ... Read More
    Shape  Socket 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  13. HI-LA Coupling Female Adapter
    RIKEN HI-LA Coupling Female Adapter
    It is a registered product certified by the Japan Water Works Association. Piping for water, gas, hot water (excluding coated products), oil, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Malleable cast iron (FCMB)  Shape  Socket  Suitable Fluid  Water, gas, hot water 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. Crimp socket copper tube dedicated type CPL
    Kodama Industries Crimp socket copper tube dedicated type CPL
    Installation and tightening is extremely easy. All you have to do is tighten the screws, and the work will be completed in 5 to 10 minutes. It can also be used for pipes with vibration. The operating temperature range is -30 to 80 ° C. You can use it as many times as you like. The fitting is not ... Read More
    Material (Metal Hub)  (Cover) / Dug tile cast iron (FCD450)  Operating Temperature Range  -30~80  Withstand Pressure (MPa)  Material (Bolt)  Chrome molybdenum steel (SCM435)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mechanical coupling  Shape  Socket 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  15. LA Coupling Multi Type Socket Coated Product
    RIKEN LA Coupling Multi Type Socket Coated Product
    Not only steel pipes, but also different types of pipes such as steel pipes and PVC pipes and steel pipes and polyethylene pipes can be easily joined. Water, gas, hot water
    Material (Main Unit)  Black heart malleable cast iron  Shape  Socket 
    from S$22.99
    Min. 2 days
  16. Mechanical fitting high power socket for 3 pipe types (Coat)
    Hitachi Metals Mechanical fitting high power socket for 3 pipe types (Coat)
    1. Easy connection Since it is a mechanical joint, it can be easily connected by cutting the pipe and tightening the nut. 2. Strong and Elastic Connection High Power Lock has a locking ring blade that digs into the tube to create a strong connection. The high-power joint has a structure in which ... Read More
    Shape  Socket 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  17. Mechanical fitting high power female socket for 3 pipe types (Coated)
    Hitachi Metals Mechanical fitting high power female socket for 3 pipe types (Coated)
    1. Easy connection Since it is a mechanical joint, it can be easily connected by cutting the pipe and tightening the nut. 2. Strong and Elastic Connection High Power Lock has a locking ring blade that digs into the tube to create a strong connection. The high-power joint has a structure in which ... Read More
    Shape  Socket 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  18. Straub Clamp C Type for Water & Hot Water
    Sho-Bond Straub Clamp C Type for Water & Hot Water
    Ideal for repairing leaks in welded parts of straight pipes, pinholes, and corrosion cracked parts. You can work without stopping the fluid. Lightweight and integrated structure allows safe installation without parts falling off. For repairing various pipes
    Fluid Temperature (℃)  -30~100  Suitable Fluid  Water, hot water, air, chemicals 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  19. For LA coupling steel pipe
    RIKEN For LA coupling steel pipe
    With a structure that seals the fluid with rubber packing, it can be directly connected to the vortex tube. Construction can be done quickly without the need for pipe threading, grooving, welding, etc. It is more flexible than threaded fittings and is designed to withstand pipe vibrations. Piping... Read More
    Operating Temperature Range (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Steel pipe and vinyl chloride pipe  Shape  Tee  Suitable Fluid  Water, gas, hot water 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  20. For HI-LA coupling steel pipe
    RIKEN For HI-LA coupling steel pipe
    With a structure that seals the fluid with rubber packing, it can be directly connected to the vortex tube. Construction can be done quickly without the need for pipe threading, grooving, welding, etc. It is more flexible than threaded fittings and is designed to withstand pipe vibrations. Piping... Read More
    Operating Temperature Range (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Tee  Suitable Fluid  Water, gas, hot water 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  21. Heterogeneous pipe joints For polyethylene pipes x PVC pipes
    SK Kawanishi Heterogeneous pipe joints For polyethylene pipes x PVC pipes
    Different types of pipes can be connected easily and quickly. All you have to do is insert the pipe and tighten it. It has a stretchable function and can absorb external force. Water supply pipes, drainage pipes, seawater pipes, air pipes, etc.
    Operating Temperature (℃)  0~45  Operating Pressure (MPa)  Material  Vermicular cast iron 
    Rating:
    96%
    from S$27.99
    Min. 2 days
  22. Polyethylene pipe fittings
    SK Kawanishi Polyethylene pipe fittings
    You can easily and quickly connect pipes. All you have to do is insert the pipe and tighten it. It has a stretchable function and can absorb external force. It can be easily removed and reconstructed, and is also suitable as a repair material. Water supply pipes, drainage pipes, seawater pipes, a... Read More
    Operating Temperature (℃)  0~45  Operating Pressure (MPa)  Material  Vermicular cast iron 
    from S$27.99
    Min. 2 days
  23. Dissimilar pipe joint PVC pipe x Steel pipe
    SK Kawanishi Dissimilar pipe joint PVC pipe x Steel pipe
    Different types of pipes can be connected easily and quickly. All you have to do is insert the pipe and tighten it. It has a stretchable function and can absorb external force. Water supply pipes, drainage pipes, seawater pipes, air pipes, etc.
    Operating Temperature (℃)  0~45  Operating Pressure (MPa)  Material  Vermicular cast iron 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  24. Homogeneous pipe joints for PVC pipes
    SK Kawanishi Homogeneous pipe joints for PVC pipes
    You can easily and quickly connect pipes. All you have to do is insert the pipe and tighten it. It has a stretchable function and can absorb external force. It can be easily removed and reconstructed, and is also suitable as a repair material. Water supply pipes, drainage pipes, seawater pipes, a... Read More
    Operating Temperature (℃)  0~45  Operating Pressure (MPa)  Material  Vermicular cast iron 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  25. Crimp socket Steel pipe multi-joint type
    Kodama Industries Crimp socket Steel pipe multi-joint type
    Leakage can be prevented during operation without removing the contents of the pipe, so there is no need to stop the operation of equipment or bleed air. Leakage from the connection point between the steel pipe and various threaded joints (valves, flanges, drain screws, unions, etc.) can be stopp... Read More
    Operating Temperature Range  -30~130  Withstand Pressure (MPa)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Mechanical coupling  Shape  Socket  Suitable Fluid  Water, hot water, oil, steam 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  26. Crimp socket for PVC pipe (joint / straight pipe combined type)
    Kodama Industries Crimp socket for PVC pipe (joint / straight pipe combined type)
    Leakage can be prevented during operation without removing the contents of the pipe, so there is no need to stop the operation of equipment or bleed air. It can also be used for fittings with a band (brimmed). For repairing water leaks from the connection between PVC pipes (VP, HIVP, HT, etc.) an... Read More
    Operating Temperature Range  -30~90  Withstand Pressure (MPa)  Type  Mechanical coupling  Shape  Socket 
    Rating:
    70%
    from S$97.99
    Min. 2 days
  27. For HI-LA coupling steel pipe
    RIKEN For HI-LA coupling steel pipe
    With a structure that seals the fluid with rubber packing, it can be directly connected to the vortex tube. Construction can be done quickly without the need for pipe threading, grooving, welding, etc. It is more flexible than threaded fittings and is designed to withstand pipe vibrations.
    Operating Temperature Range (℃)  -10~60  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Elbow  Suitable Fluid  Water, gas, hot water 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  28. Repair band 13mm
    TBC (TABUCHI) Repair band 13mm
    Trusco Part No.  812-7743  Fluid  Tap water  Material  Gunmetal  Nominal Diameter (mm)  13  Mass (g)  600 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  29. Repair band 20mm
    TBC (TABUCHI) Repair band 20mm
    Material  Gunmetal  Mass (g)  810  Trusco Part No.  812-7759  Nominal Diameter (mm)  20  Fluid  Tap water 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  30. For LA coupling steel pipe
    RIKEN For LA coupling steel pipe
    With a structure that seals the fluid with rubber packing, it can be directly connected to the vortex tube. Construction can be done quickly without the need for pipe threading, grooving, welding, etc. It is more flexible than threaded fittings and is designed to withstand pipe vibrations. Piping... Read More
    Operating Temperature Range (℃)  -10~60  Shape  Elbow  Type  Steel pipe and vinyl chloride pipe  Suitable Fluid  Water, gas, hot water 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  31. SB socket S type For water, hot water, air, chemicals
    Sho-Bond SB socket S type For water, hot water, air, chemicals
    Leakage from screwed parts such as water supply and drainage pipes can be repaired. You can work without stopping the fluid. It can be installed easily and safely with a single bolt. For repairing leaks from threaded parts of general threaded joints
    Fluid Temperature (℃)  -30~100  Type  Mechanical coupling  Shape  Socket  Suitable Fluid  Water, hot water, air, chemicals 
    from S$119.90
    Min. 2 days
  32. Straub clamp C type for oil and gas
    Sho-Bond Straub clamp C type for oil and gas
    Ideal for repairing leaks in welded parts of straight pipes, pinholes, and corrosion cracked parts. You can work without stopping the fluid. Lightweight and integrated structure allows safe installation without parts falling off. For repairing various pipes
    Fluid Temperature (℃)  -20~80  Operating Pressure (MPa)  Liquid / 1.0 Gas or other gas / 0.7  Type  Mechanical coupling  Suitable Fluid  Oil, gas, water 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  33. Straub wide clamp CW type
    Sho-Bond Straub wide clamp CW type
    It can repair a wide range of pinholes and corrosion cracking. You can work without stopping the fluid. For repairing various pipes
    Fluid Temperature (℃)  -10~60 
    Rating:
    40%
    from S$279.90
    Min. 2 days
  34. Replacement rubber for crimp socket
    Kodama Replacement rubber for crimp socket
    It is a replacement when the rubber inside the product is worn. * Adhere to the product body with a commercially available instant adhesive.
    Set Contents  With instructions  Material  Nitrile rubber (NBR) 
    from S$19.99
    Min. 2 days
  35. 2 types of lead pipes x different types of joints for PVC pipes SKX different types of sockets for lead pipes V13 x L13
    SK Kawanishi 2 types of lead pipes x different types of joints for PVC pipes SKX different types of sockets for lead pipes V13 x L13
    You can easily and quickly connect pipes. All you have to do is insert the pipe and tighten it. It has a stretchable function and can absorb external force. It can be easily removed and reconstructed, and is also suitable as a repair material. Water supply pipes, drainage pipes, seawater pipes, a... Read More
    Mass (kg)  0.54  Operating Temperature Range (℃)  0~45  Operating Pressure (MPa)  Dimension L (mm)  104  Trusco Part No.  149-0448  Dimension A (mm)  80  Nominal Diameter  V13×L13  Material  Vermicular cast iron 
    from S$24.99
    Min. 2 days
  36. Mechanical fitting high power socket for 3 pipe types (white)
    Hitachi Metals Mechanical fitting high power socket for 3 pipe types (white)
    1. Easy connection Since it is a mechanical joint, it can be easily connected by cutting the pipe and tightening the nut. 2. Strong and Elastic Connection High Power Lock has a locking ring blade that digs into the tube to create a strong connection. The high-power joint has a structure in which ... Read More
    Shape  Socket 
    from S$22.99
    Min. 5 days
  37. STRAUB Clamp C Type for Oil & Gas
    Sho-Bond STRAUB Clamp C Type for Oil & Gas
    Ideal for repairing leaks in welded parts of straight pipes, pinholes, and corrosion cracked parts. You can work without stopping the fluid. Lightweight and integrated structure allows safe installation without parts falling off. For repairing various pipes
    Fluid Temperature (℃)  -20~80 
    from S$119.90
    Min. 5 days
  38. LA Coupling Multi Type Male Adapter Coated Product
    RIKEN LA Coupling Multi Type Male Adapter Coated Product
    Not only steel pipes, but also different types of pipes such as steel pipes and PVC pipes and steel pipes and polyethylene pipes can be easily joined. Water, gas, hot water
    Material (Main Unit)  Black heart malleable cast iron  Shape  Coupling 
    from S$19.99
    Min. 2 days
  39. Mechanical fitting high power elbow for 3 pipe types (Coat)
    Hitachi Metals Mechanical fitting high power elbow for 3 pipe types (Coat)
    1. Easy connection Since it is a mechanical joint, it can be easily connected by cutting the pipe and tightening the nut. 2. Strong and Elastic Connection High Power Lock has a locking ring blade that digs into the tube to create a strong connection. The high-power joint has a structure in which ... Read More
    Shape  Elbow 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  40. Repair band 25mm
    TBC (TABUCHI) Repair band 25mm
    Trusco Part No.  812-7775  Mass (kg)  Nominal Diameter (mm)  25  Material  Gunmetal  Fluid  Tap water 
    from S$97.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 358

Set Ascending Direction