All Category

Other Special Fittings

View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction
  1. Drain pipe curing cap
    MIYAKO Drain pipe curing cap
    It is easy and convenient because it is simply put on the start-up pipe. The sign of curing is obvious at a glance. Prevents dust and earth and sand from falling into the drain pipe during construction. Since it is made of rubber, it does not break and can be used repeatedly, making it economical.
    Material  NR  Shape  cap 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  2. PP plug
    Tsukiji Works PP plug
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$2.79
    Min. 2 days
  3. Black eccentric socket
    TOA KOKYU PIPE & VILVE MFG Black eccentric socket
    Plated product, black product, epoxy coated product
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket 
    from S$9.89
    Min. 4 days
  4. White eccentric socket
    TOA KOKYU PIPE & VILVE MFG White eccentric socket
    Plated product, black product, epoxy coated product
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket 
    from S$11.99
    Min. 4 days
  5. PP nipple
    Tsukiji Works PP nipple
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$3.89
    Min. 2 days
  6. 2mm x 1 1 / 2mm different diameter fitting
    SUGICO 2mm x 1 1 / 2mm different diameter fitting
    Nominal Diameter (B)  2×1 1/2  Nominal Diameter (A)  50×40  Connector Thread Type  PT (Female thread)  Shape  Reducer  Type  Threaded joint  Suitable Fluid  Water  Material  Zinc 
    from S$37.99
    Min. 2 days
  7. PP elbow
    Tsukiji Works PP elbow
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$6.49
    Min. 5 days
  8. PP Bushing
    Tsukiji Works PP Bushing
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$6.99
    Min. 5 days
  9. PP cheese
    Tsukiji Works PP cheese
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$7.49
    Min. 5 days
  10. PP socket
    Tsukiji Works PP socket
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$3.89
    Min. 5 days
  11. Top joint T-1 outlet Outlet primary rust prevention
    CK METALS Top joint T-1 outlet Outlet primary rust prevention
    from S$46.99
    Min. 4 days
  12. Meter plug
    AWS Meter plug
    It is made of resin and is cheaper than metal. It has a large valve handle shape that can be installed regardless of the length of the meter body and is easy to turn even in difficult sites. The strength as a resin has been increased by the POM material.
    Dimension H1 (mm)  15  Dimension W (mm)  21  Dimension H (mm)  34 
    from S$2.29
    Min. 4 days
  13. MB Solar Nipple
    MIYAKO MB Solar Nipple
    It is a joint for wall penetration. It can be fixed simply by tightening the washer. * Check for water leaks after installation.
    Material  Brass  Shape  Nipple 
    from S$27.99
    Min. 4 days
  14. PLS fitting elbow
    JFE Pipe Fitting Mfg PLS fitting elbow
    PLS fittings are anti-corrosion screw-in fittings that are closely coated with high-density polyethylene resin. Buried piping for city gas, LP gas, etc.
    Shape  Elbow  Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Type  Threaded joint 
    from S$7.39
    Min. 7 days
  15. PLS fitting
    JFE Pipe Fitting Mfg PLS fitting
    PLS fittings are anti-corrosion screw-in fittings that are closely coated with high-density polyethylene resin. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Tee  Type  Threaded joint 
    from S$12.99
    Min. 7 days
  16. PP cap
    Tsukiji Works PP cap
    Operating Temperature (℃)  -10~+110  Regular Pressure (MPa)  0.7 
    from S$3.89
    Min. 5 days
  17. PLS fitting socket
    JFE Pipe Fitting Mfg PLS fitting socket
    PLS fittings are anti-corrosion screw-in fittings that are closely coated with high-density polyethylene resin. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Socket  Type  Threaded joint 
    from S$9.49
    Min. 7 days
  18. PLS fitting plug
    JFE Pipe Fitting Mfg PLS fitting plug
    PLS fittings are anti-corrosion screw-in fittings that are closely coated with high-density polyethylene resin. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Plug  Type  Threaded joint 
    from S$6.99
    Min. 7 days
  19. B1 Water stop valve
    ITO TEKKO B1 Water stop valve
    Applies to nominal diameters of 50 or less. VP, VU150, 200 can be set in the receiving frame.
    Nominal Diameter (mm)  Nominal Diameter (A)  150 
    from S$89.99
    Min. 6 days
  20. KET Eslon Hyper AW EF Tee
    SEKISUI KET Eslon Hyper AW EF Tee
    【durability】 There is no need to worry about corrosion due to the use of polyethylene pipes. Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas! There is no need to worry about electrolytic corrosion. [Earthquake resistance] The high flexibility of polyethyl... Read More
    Dimension h (mm)  (Terminal height) 18 
    from S$63.99
    Min. 4 days
  21. 2 inch joint
    SUGICO 2 inch joint
    Nominal Diameter (B)  Nominal Diameter (A)  50  Connector Thread Type  PT (Female thread)  Shape  Socket  Type  Threaded joint  Suitable Fluid  Water  Material  Zinc 
    from S$27.99
    Min. 4 days
  22. Top joint TOP R-5 Primary
    CK METALS Top joint TOP R-5 Primary
    from S$19.99
    Min. 5 days
  23. Top fitting elbow Primary rust-proof painted product
    RIKEN Top fitting elbow Primary rust-proof painted product
    Material  Cast iron  Shape  Elbow  Surface Treatment  Primary rust prevention product 
    from S$22.99
    Min. 4 days
  24. Top joint L (F-1) Elbow Primary rust prevention
    CK METALS Top joint L (F-1) Elbow Primary rust prevention
    Shape  Elbow 
    from S$17.99
    Min. 4 days
  25. Top joint T-1 type Outlet plating
    CK METALS Top joint T-1 type Outlet plating
    from S$49.99
    Min. 5 days
  26. Top joint Sustop housing
    CK METALS Top joint Sustop housing
    from S$129.90
    Min. 5 days
  27. Top joint Sustop elbow
    CK METALS Top joint Sustop elbow
    Shape  Elbow 
    from S$97.99
    Min. 5 days
  28. Diameter difference 90 Y (ST)
    TOA KOKYU PIPE & VILVE MFG Diameter difference 90 Y (ST)
    * Nominal diameters (B) 3 x 2 1/2, 4 x 2 1/2, 4 x 3, 5 x 2 1/2, 5 x 3, 6 x 3 have bolts on the main body side. There are some parts that cannot be entered from.
    Shape  90 °  Type  Fittings for steel pipes  Material  Steel  Suitable Fluid  Water 
    from S$9.79
    Min. 5 days
  29. Dg Y  45°Y
    TOA KOKYU PIPE & VILVE MFG Dg Y 45°Y
    Shape  45 °  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 4 days
  30. Top joint L45 (F-2) 45 ° elbow Primary rust prevention
    CK METALS Top joint L45 (F-2) 45 ° elbow Primary rust prevention
    Shape  45 ° elbow 
    from S$29.99
    Min. 4 days
  31. KEMS ESLO Hyper AW EF Screw Joint Female Thread Socket
    SEKISUI KEMS ESLO Hyper AW EF Screw Joint Female Thread Socket
    【durability】 There is no need to worry about corrosion due to the use of polyethylene pipes. Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas! There is no need to worry about electrolytic corrosion. [Earthquake resistance] The high flexibility of polyethyl... Read More
    Material  (Metal) CAC902C (JIS H 5121)  Remark  The thread is a taper screw 
    from S$68.99
    Min. 4 days
  32. Top joint Ca (F-4) Cap plating
    CK METALS Top joint Ca (F-4) Cap plating
    Shape  cap 
    from S$14.99
    Min. 4 days
  33. HES ESLO Hyper AW EF socket
    SEKISUI HES ESLO Hyper AW EF socket
    【durability】 There is no need to worry about corrosion due to the use of polyethylene pipes. Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas! There is no need to worry about electrolytic corrosion. [Earthquake resistance] The high flexibility of polyethyl... Read More
    Dimension h (mm)  (Terminal height) 18  Shape  Socket 
    from S$69.99
    Min. 4 days
  34. PLS fitting Reducing socket
    JFE Pipe Fitting Mfg PLS fitting Reducing socket
    PLS fittings are anti-corrosion screw-in fittings that are closely coated with high-density polyethylene resin. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Socket  Type  Threaded joint 
    from S$12.99
    Min. 7 days
  35. KES ESLO Hyper AW EF socket
    SEKISUI KES ESLO Hyper AW EF socket
    【durability】 There is no need to worry about corrosion due to the use of polyethylene pipes. Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas! There is no need to worry about electrolytic corrosion. [Earthquake resistance] The high flexibility of polyethyl... Read More
    Dimension h (mm)  (Terminal height) 18  Shape  Socket 
    from S$24.99
    Min. 4 days
  36. PLS pipe nipple 100
    JFE Pipe Fitting Mfg PLS pipe nipple 100
    JFE PLS steel pipe is cut into short pieces and threaded with high precision. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Nipple  Type  Threaded joint 
    from S$13.99
    Min. 7 days
  37. PLS pipe nipple 150
    JFE Pipe Fitting Mfg PLS pipe nipple 150
    JFE PLS steel pipe is cut into short pieces and threaded with high precision. Buried piping for city gas, LP gas, etc.
    Suitable Fluid  Gas  Material  Made of polyethylene coated steel pipe  Shape  Nipple  Type  Threaded joint 
    from S$16.99
    Min. 7 days
  38. Dg ST  90°Y
    TOA KOKYU PIPE & VILVE MFG Dg ST 90°Y
    Shape  90 ° elbow  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$38.99
    Min. 4 days
  39. HSC ESLO Hyper AW SP Cap
    SEKISUI HSC ESLO Hyper AW SP Cap
    【durability】 There is no need to worry about corrosion due to the use of polyethylene pipes. Strong against acidity and alkalinity, OK even in corrosive soil and salt-damaged areas! There is no need to worry about electrolytic corrosion. [Earthquake resistance] The high flexibility of polyethyl... Read More
    Nominal Diameter (mm)  100  Nominal Diameter (A)  100A  Dimension L (mm)  285  Shape  cap 
    from S$149.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 160

Set Ascending Direction