All Category

PVC Flanges

Other Related Pages

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. TS Flange
    SEKISUI TS Flange
    Nominal Pressure  10K  Shape  Flange  Type  JIS10K  Material  PVC 
    Rating:
    91%
    from S$6.89
    Min. 2 days
  2. ESLON Plate Flange SB Type JIS10K Specification
    SEKISUI ESLON Plate Flange SB Type JIS10K Specification
    A PVC SB flange with excellent corrosion resistance. You can use it with confidence without being corroded by acidic or alkaline chemicals or seawater. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping in semiconductor factories, seawater ... Read More
    Maximum Allowable Pressure (MPa)  0.98(at20℃)  Nominal Pressure  10K  Maximum Operating Temperature (℃)  50  Shape  Flange  Specification  JIS10K  Material  Rigid PVC (PVC) 
    Rating:
    83%
    from S$15.99
    Min. 2 days
  3. HI Flange
    SEKISUI HI Flange
    Color  Dark blue  Shape  Flange  Material  HI-PVC  Type  JIS10K 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  4. TS flange
    ASAHI AV TS flange
    Adhesive flange for VP and VU pipes.
    Maximum Allowable Pressure (MPa)  Standard  10K  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Flange  Material  PVC  Type  PVC / resin pipe fittings 
    Rating:
    87%
    from S$8.49
    Min. 2 days
  5. ESLON PVC TS Flange 5K Specification
    SEKISUI ESLON PVC TS Flange 5K Specification
    A PVC flange with excellent corrosion resistance. You can use it with confidence without being corroded by acidic or alkaline chemicals or seawater. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping in semiconductor factories, seawater pip... Read More
    Maximum Operating Temperature (℃)  50  Nominal Pressure  5K  Shape  Flange  Specification  JIS5K  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  6. HI flange
    ASAHI AV HI flange
    Adhesive flange for HI pipes.
    Maximum Allowable Pressure (MPa)  Standard  10K  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Flange  Material  PVC  Type  PVC / resin pipe fittings 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  7. ESLON Plate Flange SB Type JIS5K Specification
    SEKISUI ESLON Plate Flange SB Type JIS5K Specification
    A PVC SB flange with excellent corrosion resistance. You can use it with confidence without being corroded by acidic or alkaline chemicals or seawater. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping in semiconductor factories, seawater ... Read More
    Nominal Pressure  5K  Shape  Flange  Material  Rigid PVC (PVC) 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  8. PVC 5K TS flange
    SEKISUI PVC 5K TS flange
    Shape  Flange 
    from S$19.99
    Min. 2 days
  9. PVC 10K TS flange
    SEKISUI PVC 10K TS flange
    Shape  Flange 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  10. HT flange
    SEKISUI HT flange
    Shape  Flange  Material  HT 
    from S$15.99
    Min. 2 days
  11. Eslon PVC flange TS 10K
    SEKISUI Eslon PVC flange TS 10K
    A PVC flange with excellent corrosion resistance. You can use it with confidence without being corroded by acidic or alkaline chemicals or seawater. It is suitable for various types of piping such as chemical piping in chemical factories, pure water piping in semiconductor factories, seawater pip... Read More
    Maximum Allowable Pressure (MPa)  1.0(20℃)  Maximum Operating Temperature (℃)  50  Shape  Flange  Color  Gray  Specification  JIS10K  Material  Rigid polyvinyl chloride (PVC) 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  12. TS flange (HT: heat-resistant PVC)
    SEKISUI TS flange (HT: heat-resistant PVC)
    Shape  Flange 
    from S$19.99
    Min. 6 days
  13. TS flange 10K
    MAEZAWA KASEI INDUSTRIES TS flange 10K
    It has ribs and is strong. 10K flange.
    Shape  Flange 
    from S$7.99
    Min. 4 days
  14. TS flange +5K
    MAEZAWA KASEI INDUSTRIES TS flange +5K
    It has ribs and is strong. 5K flange.
    Shape  Flange 
    from S$7.99
    Min. 4 days
  15. HI+TS flange +5K
    MAEZAWA KASEI INDUSTRIES HI+TS flange +5K
    Impact resistant flange. It has ribs and is strong. 5K flange
    Shape  Flange 
    from S$14.99
    Min. 4 days
  16. HI+TS flange 10K
    MAEZAWA KASEI INDUSTRIES HI+TS flange 10K
    Impact resistant flange. It has ribs and is strong. 10K flange
    Shape  Flange 
    from S$13.99
    Min. 4 days
  17. HI 10K TS flange
    SEKISUI HI 10K TS flange
    Used when connecting straight pipes with flanges. * Non-JIS standard products
    Shape  Flange 
    from S$11.99
    Min. 4 days
  18. TS flange
    ESCO TS flange
    Shape  Flange 
    from S$11.99
    Min. 4 days
  19. HT+TS flange 10K
    MAEZAWA KASEI INDUSTRIES HT+TS flange 10K
    Heat resistant flange. It has ribs and is strong. 10K flange
    Shape  Flange 
    from S$22.99
    Min. 4 days
  20. PVC 10K SB Closed flange with bolt hole
    SEKISUI PVC 10K SB Closed flange with bolt hole
    Shape  Flange  Dimension t2 (mm) 
    from S$59.99
    Min. 4 days
  21. Eslon PVC HI-TS flange 10K specification
    SEKISUI Eslon PVC HI-TS flange 10K specification
    A HI-PVC flange with excellent impact resistance. You can use it with confidence without being corroded by acidic or alkaline chemicals or seawater. Chemical factory chemical piping, semiconductor factory pure water piping, fishery factory seawater piping, food factory wastewater treatment line, ... Read More
    Shape  Flange 
    from S$109.90
    Min. 4 days
  22. Flange for five-way valve brilliance
    SHOEI Flange for five-way valve brilliance
    Flange for five-way valve brilliance. It is used for the part that connects the five-way valve and the piping. We use glass fiber reinforced plastic, which has an excellent balance of strength among engineering plastics.
    Material  Engineering plastic  Shape  Flange 
    from S$67.99
    Min. 4 days
  23. Flange cover for double pipe + transparent
    TOEI KANKI Flange cover for double pipe + transparent
    Covers the flange of the double pipe inner pipe. Since it is transparent, leaks in the inner pipe can be detected at an early stage. Prevents the outflow of harmful substances. Condensation prevention. * When using the inner pipe for pressure applications, use it at a liquid temperature of 35 ° C... Read More
    Material (O-ring)  EPDM  Shape  Flange cover  Material (Bolt)  Hexagon: SUS304  Material (Nut)  PVC  Material (ring)  PVC  Material (Flange)  Separation: PVC  Color  Transparent 
    from S$359.90
    Min. 7 days
  24. HT flange
    SEKISUI HT flange
    Adhesive flange for HT pipes.
    Standard  10K  Shape  Flange 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction