All Category

Bite Type Fittings for Stainless Steel Pipe

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction
  1. 10mmx3 / 8inch pressure gauge union
    ESCO 10mmx3 / 8inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Material  SUS316  Mounting Screw  3/8inchPT  Shape  Union  Esco Part No.  EA425CN-103  Tube Outer Diameter (Φmm)  10 
    from S$38.99
    Min. 4 days
  2. W Ferrule Fitting MC Half Union
    FUJI SPECIAL W Ferrule Fitting MC Half Union
    It consists of a main body, nut, and sleeve (rear ferrule and front ferrule). Insert the pipe and tighten it with a spanner. Applicable stainless steel pipe standard.
    Rating:
    76%
    from S$22.99
    Min. 2 days
  3. Nipple fitting bite fitting connector (male)
    IHARA SCIENCE Nipple fitting bite fitting connector (male)
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Type  Biting joint for steel pipe  Material  Carbon steel  Shape  Straight 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  4. Biting fitting union for NE steel pipe
    IHARA SCIENCE Biting fitting union for NE steel pipe
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Type  Biting joint for steel pipe  Material  Carbon steel  Shape  Union 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  5. Bite Type Joint for Steel Pipe S Half Union
    FUJI SPECIAL Bite Type Joint for Steel Pipe S Half Union
    It has excellent airtightness and vibration resistance. No edge processing such as welding, thread cutting, flaring is required. Since no sealing material is used, it can be used in a wide temperature range. Fittings for carbon steel.
    Rating:
    100%
    from S$5.89
    Min. 2 days
  6. NE type steel pipe bite fitting sleeve
    IHARA SCIENCE NE type steel pipe bite fitting sleeve
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint. * Do not use the enveloped sleeve in combination with the conventional NS type nut.
    Temperature Range (℃)  -20~+250  Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  7. Biting joint for NE steel pipe Elbow nipple
    IHARA SCIENCE Biting joint for NE steel pipe Elbow nipple
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Type  Biting joint for steel pipe  Material  Carbon steel  Shape  Nipple 
    from S$12.99
    Min. 2 days
  8. W Ferrule Fitting U Flare Union
    FUJI SPECIAL W Ferrule Fitting U Flare Union
    It consists of a main body, nut, and sleeve (rear ferrule and front ferrule). Insert the pipe and tighten it with a spanner. Applicable stainless steel pipe standard.
    Rating:
    100%
    from S$33.99
    Min. 2 days
  9. W Ferrule Fitting ME Half Elbow
    FUJI SPECIAL W Ferrule Fitting ME Half Elbow
    It consists of a main body, nut, and sleeve (rear ferrule and front ferrule). Insert the pipe and tighten it with a spanner. Applicable stainless steel pipe standard.
    from S$32.99
    Min. 2 days
  10. Necked steel pipe bite nut
    IHARA SCIENCE Necked steel pipe bite nut
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Material  Carbon steel  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  11. Bite Type Joint for Steel Pipe J Flare Union
    FUJI SPECIAL Bite Type Joint for Steel Pipe J Flare Union
    It has excellent airtightness and vibration resistance. No edge processing such as welding, thread cutting, flaring is required. Since no sealing material is used, it can be used in a wide temperature range. Fittings for carbon steel.
    from S$9.89
    Min. 2 days
  12. Nipple bite fitting elbow
    IHARA SCIENCE Nipple bite fitting elbow
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Type  Biting joint for steel pipe  Material  Carbon steel  Shape  Elbow 
    from S$15.99
    Min. 2 days
  13. W Ferrule Fitting UE Union Elbow
    FUJI SPECIAL W Ferrule Fitting UE Union Elbow
    It consists of a main body, nut, and sleeve (rear ferrule and front ferrule). Insert the pipe and tighten it with a spanner. Applicable stainless steel pipe standard.
    from S$48.99
    Min. 2 days
  14. NE type steel pipe bite fitting tee
    IHARA SCIENCE NE type steel pipe bite fitting tee
    Vibration resistance (fatigue strength is 20% or more compared to the manufacturer) is improved by adopting an envelope part with slits in the sleeve of the conventional bite joint.
    Temperature Range (℃)  -20~+250  Type  Biting joint for steel pipe  Material  Carbon steel  Shape  Tee 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  15. W Ferrule Fitting UT Union Tee
    FUJI SPECIAL W Ferrule Fitting UT Union Tee
    It consists of a main body, nut, and sleeve (rear ferrule and front ferrule). Insert the pipe and tighten it with a spanner. Applicable stainless steel pipe standard.
    from S$67.99
    Min. 2 days
  16. Biting Joint for Steel Pipe T Union tees
    FUJI SPECIAL Biting Joint for Steel Pipe T Union tees
    It has excellent airtightness and vibration resistance. No edge processing such as welding, thread cutting, flaring is required. Since no sealing material is used, it can be used in a wide temperature range. Fittings for carbon steel.
    from S$17.99
    Min. 2 days
  17. Biting Joint for Steel Pipe L Union Elbow
    FUJI SPECIAL Biting Joint for Steel Pipe L Union Elbow
    It has excellent airtightness and vibration resistance. No edge processing such as welding, thread cutting, flaring is required. Since no sealing material is used, it can be used in a wide temperature range. Fittings for carbon steel.
    from S$14.99
    Min. 2 days
  18. 6mmx3 / 8inch pressure gauge union
    ESCO 6mmx3 / 8inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Shape  Union  Esco Part No.  EA425CN-63  Material  SUS316  Tube Outer Diameter (Φmm)  Mounting Screw  3/8inchPT 
    from S$29.99
    Min. 4 days
  19. 10mmx1 / 4 inch pressure gauge union
    ESCO 10mmx1 / 4 inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Shape  Union  Dimension A (mm)  30.8  Tube Outer Diameter (Φmm)  10  Mounting Screw  1/4inchPT  Material  SUS316 
    from S$32.99
    Min. 4 days
  20. Double Ferrule Fitting FF Front Sleeve
    FUJI SPECIAL Double Ferrule Fitting FF Front Sleeve
    from S$4.89
    Min. 4 days
  21. 6mmx 8mm straight union
    ESCO 6mmx 8mm straight union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Dimension D2 (mm)  16.8  Dimension H (mm)  28.5  Dimension C2 (mm)  18.8  Material  SUS316  Dimension E (mm)  Dimension A (mm)  43.7  Tube Outer Diameter (Φmm)  6×8  Shape  Straight union  Dimension D1 (mm)  15.4  Dimension F (mm)  14  Dimension C1 (mm)  17.9  Dimension G (mm)  G1:14、G2:15.87  Esco Part No.  EA425CG-68 
    from S$29.99
    Min. 4 days
  22. 6mm Tee Union
    ESCO 6mm Tee Union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Dimension G (mm)  14  Dimension D (mm)  15.4  Dimension H (mm)  20.5  Dimension A (mm)  27.9  Dimension J (mm)  41  Dimension E (mm)  Dimension K (mm)  55.8  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CJ-6  Material  SUS316  Shape  Tee 
    from S$56.99
    Min. 4 days
  23. 8mm Tee Union
    ESCO 8mm Tee Union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Dimension G (mm)  15.87  Dimension D (mm)  16.8  Dimension H (mm)  22  Dimension A (mm)  29.4  Dimension J (mm)  44  Dimension K (mm)  59.6  Dimension E (mm)  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CJ-8  Material  SUS316  Shape  Tee 
    from S$68.99
    Min. 4 days
  24. 4mmx1 / 8inch elbow union
    ESCO 4mmx1 / 8inch elbow union
    Mounting Screw  1/8inchPT  Material  SUS316  Esco Part No.  EA425CF-41  Operating Temperature Range (℃)  -196~600  Tube Outer Diameter (Φmm)  Shape  Elbow union 
    from S$36.99
    Min. 4 days
  25. 6mmx3 / 8inch half union
    ESCO 6mmx3 / 8inch half union
    Dimension G (mm)  14  Dimension B (mm)  14  Dimension D (mm)  15.4  Dimension F (mm)  17  Dimension C (mm)  17.9  Mounting Screw  3/8inchPT  Dimension H (mm)  31.5  Dimension A (mm)  38.9  Dimension E (mm)  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CE-63  Material  SUS316  Shape  half Union 
    from S$26.99
    Min. 4 days
  26. 8mmx3 / 8inch pressure gauge union
    ESCO 8mmx3 / 8inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Esco Part No.  EA425CN-83  Shape  Union  Material  SUS316  Mounting Screw  3/8inchPT  Tube Outer Diameter (Φmm) 
    from S$33.99
    Min. 4 days
  27. 6mmx1 / 8 inch pressure gauge union
    ESCO 6mmx1 / 8 inch pressure gauge union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Mounting Screw  1/8inchPT  Dimension B (mm)  11  Dimension G (mm)  14  Dimension D (mm)  15.4  Dimension H (mm)  20.5  Dimension C (mm)  21  Dimension A (mm)  27.9  Dimension J (mm)  41  Dimension E (mm)  Dimension K (mm)  55.8  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CN-61  Material  SUS316  Shape  Union 
    from S$22.99
    Min. 4 days
  28. 6mmx3 / 8inch elbow union
    ESCO 6mmx3 / 8inch elbow union
    Operating Temperature Range (℃)  -196~600  Mounting Screw  3/8inchPT  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CF-63  Shape  Elbow union  Material  SUS316 
    from S$36.99
    Min. 4 days
  29. 6mmx1 / 4 inch Tee Union
    ESCO 6mmx1 / 4 inch Tee Union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Mounting Screw  1/4inchPT  Dimension B (mm)  13  Dimension G (mm)  14  Dimension D (mm)  15.4  Dimension H (mm)  21.5  Dimension C (mm)  23  Dimension A (mm)  28.9  Dimension J (mm)  43  Dimension E (mm)  Dimension K (mm)  57.8  Tube Outer Diameter (Φmm)  Esco Part No.  EA425CL-62  Material  SUS316  Shape  Tee 
    from S$57.99
    Min. 4 days
  30. 4mm Tee Union
    ESCO 4mm Tee Union
    Has excellent corrosion resistance and chemical resistance. Supports high temperature and high pressure. It can be used in all fields.
    Dimension G (mm)  14  Dimension D (mm)  15.3  Dimension H (mm)  20.5  Dimension A (mm)  27.8  Dimension E (mm)  3.5  Tube Outer Diameter (Φmm)  Dimension J (mm)  41  Dimension K (mm)  55.6  Esco Part No.  EA425CJ-4  Material  SUS316  Shape  Tee 
    from S$67.99
    Min. 4 days
  31. Biting Joint for Steel Pipe R Reducer
    FUJI SPECIAL Biting Joint for Steel Pipe R Reducer
    from S$15.99
    Min. 10 days
  32. Biting Fitting for Steel Pipe Inch Size EN Half Nipple
    FUJI SPECIAL Biting Fitting for Steel Pipe Inch Size EN Half Nipple
    from S$11.99
    Min. 10 days
  33. W Ferrule Fitting MBT Double-ended Tee (Male)
    FUJI SPECIAL W Ferrule Fitting MBT Double-ended Tee (Male)
    from S$64.99
    Min. 8 days
  34. Bite Type Fitting B Plug for Steel Pipe
    FUJI SPECIAL Bite Type Fitting B Plug for Steel Pipe
    from S$9.59
    Min. 10 days
  35. SUS304 Biting Fitting for Stainless Steel Pipe SKG Half Union
    FUJI SPECIAL SUS304 Biting Fitting for Stainless Steel Pipe SKG Half Union
    from S$35.99
    Min. 8 days
  36. Biting Joint for Steel Pipe UW Weld Flared Union
    FUJI SPECIAL Biting Joint for Steel Pipe UW Weld Flared Union
    from S$17.99
    Min. 10 days
  37. SUS304 Biting Fitting SD Sleeve for Stainless Steel Pipe
    FUJI SPECIAL SUS304 Biting Fitting SD Sleeve for Stainless Steel Pipe
    from S$3.79
    Min. 8 days
  38. Biting Joint for Steel Pipe NW Welded Half Union
    FUJI SPECIAL Biting Joint for Steel Pipe NW Welded Half Union
    from S$8.49
    Min. 10 days
  39. Biting joint for steel pipe MUE Hose connection bulkhead union
    Maru M Company Biting joint for steel pipe MUE Hose connection bulkhead union
    Complete piping can be done simply by cutting the pipe and tightening the nut. No processing such as conventional welding, thread cutting, flaring, etc. is required, and it can be sufficiently used with a thin-walled pipe with a wall thickness required for pressure resistance. It is an extremely ... Read More
    Maximum Operating Temperature (℃)  300  Material  Carbon steel  Shape  Union 
    from S$24.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 259

Set Ascending Direction