All Category

Butt Weld Fittings / Others

Other Related Pages

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. Straight socket black
    MonotaRO Straight socket black
    For welding * Do not use for anything other than its intended purpose.
    Material  Iron  Type of Thread  PS screw  Shape  Socket 
    Rating:
    94%
    from S$1.79
    Min. 2 days
  2. Iron socket (for PS screw welding)
    YAMAICHI Iron socket (for PS screw welding)
    RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Socket 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  3. Welded pipe fitting (stainless steel) lap joint (10K type)
    Benkan Kikoh Welded pipe fitting (stainless steel) lap joint (10K type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Welded pipe fitting  Material  SUS304W  Shape  Straight 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  4. Lap joint
    INOC Lap joint
    Piping for water supply, hot water supply, drainage, hot and cold water, etc.
    from S$29.99
    Min. 5 days
  5. Lap joint SU
    INOC Lap joint SU
    Nominal Pressure  10K  Shape  Others  Material  Stainless steel  Type  Welded joint 
    from S$49.99
    Min. 7 days
  6. Welded pipe fitting (stainless steel) lap joint (10K type)
    MIE Techno Welded pipe fitting (stainless steel) lap joint (10K type)
    Type  Butt welded pipe fittings  Shape  Lap joint  Type of Thread  Rc  Material  stainless steel 
    from S$32.99
    Min. 4 days
  7. SUS304WD 10K stub end
    MIE Techno SUS304WD 10K stub end
    Dimension F (mm)  50.0  Type  Butt welded pipe fittings  Type of Thread  Rc  Shape  Straight  Material  stainless steel 
    from S$33.99
    Min. 4 days
  8. 3/4 " Welding wrap joint (stainless steel)
    ESCO 3/4 " Welding wrap joint (stainless steel)
    Thickness T (mm)  2.1  Maximum operating pressure (kPa)  20  Nominal Size  20(3/4)  Maximum Operating Temperature (℃)  200  ID (Φmm)  23.0  Outer diameter OD (Φmm)  27.2  Dimension R (mm)  Dimension F (mm)  30  Flange Diameter (Φmm)  56  Mass (g)  About 73  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$37.99
    Min. 5 days
  9. 3 " Welding wrap joint (stainless steel)
    ESCO 3 " Welding wrap joint (stainless steel)
    Flange Diameter (Φmm)  126  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Thickness T (mm)  3.0  Dimension R (mm)  Dimension F (mm)  50  Nominal Size  80(3)  ID (Φmm)  83.1  Outer diameter OD (Φmm)  89.1  Mass (g)  About 484  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$66.99
    Min. 5 days
  10. 1 ・ 1/4 " Welding wrap joint (stainless steel)
    ESCO 1 ・ 1/4 " Welding wrap joint (stainless steel)
    Thickness T (mm)  2.8  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Dimension R (mm)  Nominal Size  32(1・1/4)  ID (Φmm)  37.1  Outer diameter OD (Φmm)  42.7  Dimension F (mm)  50  Flange Diameter (Φmm)  76  Mass (g)  About 217  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$44.99
    Min. 6 days
  11. Plug-in welding saddle (black product)
    RIKEN Plug-in welding saddle (black product)
    Welding saddles are joints for branching methods. With the correct drilling, the movement of the stopper suppresses the misalignment angle. Branch pipe removal * When using for steam piping, please use a black product.
    Surface Treatment  None  Type  Plug-in welding type 
    from S$16.99
    Min. 7 days
  12. 2 1/2 " Welding wrap joint (stainless steel)
    ESCO 2 1/2 " Welding wrap joint (stainless steel)
    Flange Diameter (Φmm)  116  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Thickness T (mm)  3.0  Dimension R (mm)  Dimension F (mm)  50  Nominal Size  65(2・1/2)  ID (Φmm)  70.3  Outer diameter OD (Φmm)  76.3  Mass (g)  About 430  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$58.99
    Min. 5 days
  13. SUS304W 10S Stub end
    MIE Techno SUS304W 10S Stub end
    Type  Butt welded pipe fittings  Type of Thread  Rc  Shape  Straight  Material  stainless steel 
    from S$24.99
    Min. 4 days
  14. 1 1/2 " Welding wrap joint (stainless steel)
    ESCO 1 1/2 " Welding wrap joint (stainless steel)
    Thickness T (mm)  2.8  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Dimension R (mm)  Nominal Size  40(1・1/2)  ID (Φmm)  43.0  Outer diameter OD (Φmm)  48.6  Dimension F (mm)  50  Flange Diameter (Φmm)  81  Mass (g)  About 242  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$44.99
    Min. 5 days
  15. 1 " Welding wrap joint (stainless steel)
    ESCO 1 " Welding wrap joint (stainless steel)
    Thickness T (mm)  2.8  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Nominal Size  25(1)  ID (Φmm)  28.4  Dimension R (mm)  Outer diameter OD (Φmm)  34.0  Dimension F (mm)  50  Flange Diameter (Φmm)  67  Mass (g)  About 172  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$37.99
    Min. 5 days
  16. Screw-in welding saddle (black product)
    RIKEN Screw-in welding saddle (black product)
    Welding saddles are joints for branching methods. With the correct drilling, the movement of the stopper suppresses the misalignment angle. Branch pipe removal * When using for steam piping, please use a black product.
    Surface Treatment  None  Type  Screw-in type 
    from S$16.99
    Min. 7 days
  17. Screw-in welding saddle (white product)
    RIKEN Screw-in welding saddle (white product)
    Welding saddles are joints for branching methods. With the correct drilling, the movement of the stopper suppresses the misalignment angle. Branch pipe removal * When using for steam piping, please use a black product.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Hot-dip galvanized product  Type  Screw-in type 
    from S$17.99
    Min. 7 days
  18. Plug-in welding saddle (white product)
    RIKEN Plug-in welding saddle (white product)
    Welding saddles are joints for branching methods. With the correct drilling, the movement of the stopper suppresses the misalignment angle. Branch pipe removal * When using for steam piping, please use a black product.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Hot-dip galvanized product  Type  Plug-in welding type 
    from S$17.99
    Min. 7 days
  19. 1/2 " Welding wrap joint (stainless steel)
    ESCO 1/2 " Welding wrap joint (stainless steel)
    Nominal Size  15(1/2)  ID (Φmm)  17.5  Thickness T (mm)  2.1  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Outer diameter OD (Φmm)  21.7  Dimension R (mm)  Dimension F (mm)  30  Flange Diameter (Φmm)  51  Mass (g)  About 60  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$37.99
    Min. 5 days
  20. 2 " Welding wrap joint (stainless steel)
    ESCO 2 " Welding wrap joint (stainless steel)
    Thickness T (mm)  2.8  Maximum operating pressure (kPa)  20  Maximum Operating Temperature (℃)  200  Dimension R (mm)  Dimension F (mm)  50  Nominal Size  50(2)  ID (Φmm)  54.9  Outer diameter OD (Φmm)  60.5  Flange Diameter (Φmm)  96  Mass (g)  About 308  Wall Thickness  Sch.10S  Material  Stainless steel (SUS304W) 
    from S$55.99
    Min. 5 days
  21. Bushing (SCS13A)
    FLOBAL Bushing (SCS13A)
    Shape  Bushing  Applicable Standard  Compliant with JIS B2301, JIS B0203  Material  Stainless steel (SCS13A) 
    Discontinued
  22. Hex nipple (SCS13A)
    FLOBAL Hex nipple (SCS13A)
    Material  Stainless steel (SCS13A)  Shape  Hex nipple  Applicable Standard  Compliant with JIS B2301, JIS B0203 
    Discontinued
  23. Plug (SCS13A)
    FLOBAL Plug (SCS13A)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Shape  Plug  Material  Stainless steel (SCS13A) 
    Discontinued
  24. Stainless steel wrap join
    Nippon Steel Sumikin Kiko Stainless steel wrap join
    Material  Made of stainless steel pipe  Shape  Others  Type  Welded joint 
    Discontinued
  25. Double nipple (SUS304TP)
    FLOBAL Double nipple (SUS304TP)
    Applicable Standard  Compliant with JIS B2302 and JIS B0203  Shape  Nipple  Material  Stainless steel (SUS304TP) 
    Discontinued
  26. Nipple (SUS304TP)
    FLOBAL Nipple (SUS304TP)
    Applicable Standard  Compliant with JIS B2302 and JIS B0203  Shape  Nipple  Material  Stainless steel (SUS304PT) 
    Discontinued
  27. Female male socket (SCS13A)
    FLOBAL Female male socket (SCS13A)
    Specification  JIS B0203 compliant  Shape  Socket  Material  Stainless steel (SCS13A) 
    Discontinued
  28. Tee (SCS13A)
    FLOBAL Tee (SCS13A)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Material  Stainless steel (SCS13A)  Shape  Tee 
    Discontinued
  29. Union (SCS13A)
    FLOBAL Union (SCS13A)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Material  Stainless steel (SCS13A)  Shape  Union 
    Discontinued
  30. Street elbow (SCS13A)
    FLOBAL Street elbow (SCS13A)
    Material  Stainless steel (SCS13A)  Applicable Standard  Compliant with JIS B2301, JIS B0203  Shape  Street elbow 
    Discontinued
  31. Different diameter socket (SUS304TP)
    FLOBAL Different diameter socket (SUS304TP)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Shape  Socket  Material  Stainless steel (SCS13A) 
    Discontinued
  32. Cap (SCS13A)
    FLOBAL Cap (SCS13A)
    Material  Stainless steel (SCS13A)  Shape  cap  Applicable Standard  Compliant with JIS B2301, JIS B0203 
    Discontinued
  33. Socket (SUS304TP)
    FLOBAL Socket (SUS304TP)
    Applicable Standard  JIS B0203 compliant  Shape  Socket  Material  Stainless steel (SUS304PT) 
    Discontinued
  34. Different diameter nipple (SCS13A)
    FLOBAL Different diameter nipple (SCS13A)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Shape  Nipple  Material  Stainless steel (SCS13A) 
    Discontinued
  35. Elbow (SCS13A)
    FLOBAL Elbow (SCS13A)
    Applicable Standard  Compliant with JIS B2301, JIS B0203  Shape  Elbow  Material  Stainless steel (SCS13A) 
    Discontinued
  36. PT socket (SUS304TP)
    FLOBAL PT socket (SUS304TP)
    Specification  JIS B0203 compliant  Shape  Socket  Material  Stainless steel (SUS304TP) 
    Discontinued
  37. Sumikin Stainless Steel Wrap Join
    Nippon Steel Sumikin Kiko Sumikin Stainless Steel Wrap Join
    Petrochemical related.
    Standard  JIS B2312 standard product  Specification  JIS B2312 standard product  Material  Made of stainless steel pipe  Shape  Others  Type  Welded joint 
    Discontinued
  38. Hex PT socket (SCS13A)
    FLOBAL Hex PT socket (SCS13A)
    Specification  JIS B0203 compliant  Shape  Socket  Material  Stainless steel (SCS13A) 
    Discontinued
  39. With socket rib (SCS13A)
    FLOBAL With socket rib (SCS13A)
    Specification  JIS B0203 compliant  Material  Stainless steel (SCS13A) 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction