All Category

Hose Fittings / T-shaped

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. T-Type Hose Fitting
    Norma T-Type Hose Fitting
    A resin with excellent mechanical properties, fatigue resistance, creep resistance, heat resistance, and dimensional stability. For the use of industrial water, oil and gasoline
    Heat Resistance Temperature (℃)  -10~+100  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hose fittings  Material  Polyacetal (white)  Shape  tea 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  2. T type different diameter hose fitting
    Norma T type different diameter hose fitting
    A resin with excellent mechanical properties, fatigue resistance, creep resistance, heat resistance, and dimensional stability. For the use of industrial water, oil and gasoline
    Heat Resistance Temperature (℃)  -10~+100  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hose fittings  Material  Polyacetal (white)  Shape  tea 
    Rating:
    96%
    from S$2.19
    Min. 2 days
  3. T-type hose fitting
    KOKUGO T-type hose fitting
    It has excellent mechanical properties, fatigue resistance, creep resistance, heat resistance, and dimensional stability. Material: Polyacetal Color: White Weight deflection temperature: 110 ° C (1.82MPa) Maximum working pressure: 1MPa Operating temperature range: -10 to + 70 ° C For use in drink... Read More
    from S$19.99
    Min. 6 days
  4. Air Hose Joint (2 pcs)
    MARINTEC Air Hose Joint (2 pcs)
    A resin joint fitting that connects hoses together!
    Outer Diameter (mm)  Specification  Connect inner diameter 4mm and 4mm  Shape  Hose joint  Material  Made of resin 
    from S$1.99
    Min. 7 days
  5. External Screw Tee
    ASOH External Screw Tee
    Used for branching pipes. Fittings for screws.
    Fluid Temperature (℃)  -50~150  2018 Trusco page  3 0316  Dimension l2 (mm)  34  Trusco Part No.  515-8974  Operating Pressure  6.90MPa  Dimension l (mm)  68  Material  Brass (C3771)  Port size D  R3/4  Screws  R3/4  Shape  Tee  Suitable Fluid  Water, air, oil 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction