All Category

Rotary Joints

A rotary joint is used to connect a fixed pipe and a rotating part of a machine. The rotating part of the machine is, for example, a roll, a drum or a cylinder. A tool that connects these parts to the piping that supplies and discharges fluid. There are three types of rotary joints. The type called single type is used when fluid is supplied from one of the rotating parts such as rolls and drums and discharged from the other side. The double inner tube fixed type is used when fluid is supplied and discharged from the same side. The other is used when it is necessary to rotate the inner pipe together with the rotating part of the machine when supplying and discharging fluid with the double inner pipe rotating type.
View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. KCL single rotary joint
    Showa Giken Industrial KCL single rotary joint
    The body is made of strong aluminum alloy and is lightweight. A simple type that is small and easy to install. Completely oil-free by using enclosed ball bearings. There is almost no rotational resistance. High-speed rotation is possible. * Avoid using at the maximum rotation speed under the maxi... Read More
    Maximum Operating Pressure (MPa)  0.98  Maximum Operating Temperature (℃)  100  Maximum Operating Speed (min -1 [rpm])  1500  Suitable Fluid  Air, gas, water, oil  Type  Rotary joint  Material (Main Unit)  Strong aluminum alloy 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  2. RXE1000 RXH1000 (Single screw mounting type)
    Showa Giken Industrial RXE1000 RXH1000 (Single screw mounting type)
    There are two types of pearl rotary joint RX series, RXE and RXH, which have excellent durability and extremely high performance, and correspond to the usage conditions. This instrument incorporates fine ceramics and carefully selected carbon seal rings as sealing materials, and achieves high-spe... Read More
    Type  Rotary joint 
    from S$199.90
    Min. 2 days
  3. RXE3000 RXH3000 (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial RXE3000 RXH3000 (Double inner pipe fixing screw mounting type)
    There are two types of pearl rotary joint RX series, RXE and RXH, which have excellent durability and extremely high performance, and correspond to the usage conditions. This instrument incorporates fine ceramics and carefully selected carbon seal rings as sealing materials, and achieves high-spe... Read More
    Type  Rotary joint 
    Rating:
    40%
    from S$229.90
    Min. 2 days
  4. KC (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial KC (Double inner pipe fixing screw mounting type)
    The body is made of strong aluminum alloy and is lightweight. A simple type that is small and easy to install. It is a completely oil-free type by using enclosed ball bearings. It has low rotational resistance and is economical. High-speed rotation is possible. * Avoid using at the maximum rotati... Read More
    Maximum Operating Pressure (MPa)  0.98[10]  Maximum Operating Temperature (℃)  100  Suitable Fluid  Air, gas, water, oil  Type  Rotary joint  Material (Main Unit)  Strong aluminum alloy 
    from S$229.90
    Min. 2 days
  5. AC (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial AC (Double inner pipe fixing screw mounting type)
    Alternating use of heating and cooling is possible. There is little wear and it keeps good performance for a long time. High-speed rotation is possible at high temperature and high pressure. * Avoid using at the maximum rotation speed under the maximum operating pressure conditions. * When using ... Read More
    Maximum Operating Pressure (MPa)  1.47[15]  Maximum Operating Temperature (℃)  180  Type  Rotary joint 
    from S$329.90
    Min. 2 days
  6. RXE2100 RXH2100 (Single flange mounting type)
    Showa Giken Industrial RXE2100 RXH2100 (Single flange mounting type)
    There are two types of pearl rotary joint RX series, RXE and RXH, which have excellent durability and extremely high performance, and correspond to the usage conditions. This instrument incorporates fine ceramics and carefully selected carbon seal rings as sealing materials, and achieves high-spe... Read More
    Type  Rotary joint 
    from S$299.90
    Min. 2 days
  7. Rotary joint
    RIX Rotary joint
    Long life: Fine ceramics and special carbon are selected as mechanical sealing materials. High reliability: Stainless steel, which is a corrosion resistant material, is selected as the main material of the main body. Since the spring is non-contact liquid, it is resistant to foreign matter in flu... Read More
    Maximum Operating Temperature (℃)  100  Type  LCT  Fluid  Water 
    from S$329.90
    Min. 11 days
  8. KCL (Single screw mounting type)
    Showa Giken Industrial KCL (Single screw mounting type)
    The body is made of strong aluminum alloy and is lightweight. A simple type that is small and easy to install. It is a completely oil-free type by using enclosed ball bearings. It has low rotational resistance and is economical. High-speed rotation is possible. * Avoid using at the maximum rotati... Read More
    Maximum Operating Pressure (MPa)  0.98[10]  Maximum Operating Temperature (℃)  100  Suitable Fluid  Air, gas, water, oil  Type  Rotary joint  Material (Main Unit)  Strong aluminum alloy 
    from S$169.90
    Min. 2 days
  9. ACL (Single screw mounting)
    Showa Giken Industrial ACL (Single screw mounting)
    Alternating use of heating and cooling is possible. There is little wear and it keeps good performance for a long time. High-speed rotation is possible at high temperature and high pressure. Avoid using at maximum speed under maximum operating pressure conditions. When using at a steam pressure o... Read More
    Maximum Operating Pressure (MPa)  1.47[15]  Maximum Operating Temperature (℃)  180  Type  Rotary joint 
    from S$329.90
    Min. 2 days
  10. NC (Double inner pipe fixing screw mounting type)
    Showa Giken Industrial NC (Double inner pipe fixing screw mounting type)
    It is completely oil-free and easy to maintain. It can be used at high temperature and high pressure. There is little wear and it keeps good performance for a long time. The simple structure makes it easy to repair when worn. * Avoid using at the maximum rotation speed under the maximum operating... Read More
    Maximum Operating Pressure (MPa)  1.47[15]  Maximum Operating Temperature (℃)  180  Type  Rotary joint  Suitable Fluid  Steam, heat transfer oil 
    from S$399.90
    Min. 14 days
  11. NCL (Single screw mounting type)
    Showa Giken Industrial NCL (Single screw mounting type)
    It is completely oil-free and easy to maintain. It can be used at high temperature and high pressure. There is little wear and it keeps good performance for a long time. The simple structure makes it easy to repair when worn. * Avoid using at the maximum rotation speed under the maximum operating... Read More
    Maximum Operating Pressure (MPa)  1.47[15]  Maximum Operating Temperature (℃)  180  Type  Rotary joint  Suitable Fluid  Steam, heat transfer oil 
    from S$389.90
    Min. 14 days
  12. ACW (Dual inner tube rotating screw mounting type)
    Showa Giken Industrial ACW (Dual inner tube rotating screw mounting type)
    Alternating use of heating and cooling is possible. There is little wear and it keeps good performance for a long time. High-speed rotation is possible at high temperature and high pressure. * Avoid using at the maximum rotation speed under the maximum operating pressure conditions. * When using ... Read More
    Maximum Operating Pressure (MPa)  1.47[15]  Maximum Operating Temperature (℃)  180  Type  Rotary joint 
    from S$979.90
    Min. 14 days
  13. RXE4100 RXH4100 (Double inner pipe fixing flange mounting type)
    Showa Giken Industrial RXE4100 RXH4100 (Double inner pipe fixing flange mounting type)
    There are two types of pearl rotary joint RX series, RXE and RXH, which have excellent durability and extremely high performance, and correspond to the usage conditions. This instrument incorporates fine ceramics and carefully selected carbon seal rings as sealing materials, and achieves high-spe... Read More
    Type  Rotary joint 
    from S$399.90
    Min. 14 days
  14. KC type double rotary joint
    Showa Giken Industrial KC type double rotary joint
    The body is made of strong aluminum alloy and is lightweight. A simple type that is small and easy to install. Completely oil-free by using enclosed ball bearings. There is almost no rotational resistance. High-speed rotation is possible.
    Maximum Operating Pressure (MPa)  0.98  Maximum Operating Temperature (℃)  100  Maximum Operating Speed (min -1 [rpm])  1500  Suitable Fluid  Air, gas, water, oil  Type  Rotary joint  Material (Main Unit)  Strong aluminum alloy 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction