All Category

Fitting & Pipe Related Supplies

View : Grid List
Filter

Items 1 - 40 of 890

Set Ascending Direction
  1. Light tube
    INOAC Light tube
    Uses foamed polyethylene with a high heat retention function. It is effective in preventing dew condensation on water supply pipes and preventing temperature drops in buried pipes.
    Standard  JIS A 9511  Type  One-touch type  Length (m)  Thickness (mm)  10 
    Rating:
    88%
    from S$3.89
    Min. 2 days
  2. Aeroflex Tube
    AEROFLEX Aeroflex Tube
    Made of a light, flexible special elastomer with a closed cell structure developed for cold and hot water pipes. Has excellent weather resistance, UV resistance, and moisture resistance. It is self-extinguishing and safety is taken so that the fire will extinguish naturally. It can be used in a w... Read More
    Tube Length (m)  Hardness  25  Material  Neoprene sponge (neoprene foam) 
    Rating:
    83%
    from S$16.99
    Min. 2 days
  3. ESLON Thermal Insulation Tube ESLOMINK LTQ
    SEKISUI ESLON Thermal Insulation Tube ESLOMINK LTQ
    It has an excellent heat retention performance with a thermal conductivity of 1/2 that of asbestos that has been used so far. Due to the independent foam structure, it has excellent heat insulation and there is no need to worry about water absorption or moisture absorption. One-touch type with ta... Read More
    Operating Temperature Range (℃)  -80~120  Thickness (mm)  10  Length (m)  Material  Electron beam cross-linked polyethylene  Color  Ivory  Specification  Non-asbestos type 
    Rating:
    92%
    from S$9.59
    Min. 2 days
  4. Thermal Insulation Tape
    SANEI Thermal Insulation Tape
    Thermal insulation tape for anti-freezing heaters.
    Tape Width (mm)  50  Tape Length (m) 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  5. Aeroflex insulation tube
    Yagami Inc. Aeroflex insulation tube
    Aeroflex is made of a special elastomer made of a light and flexible material with a completely closed cell structure developed for cold and hot water pipes. The optimum temperature range for continuous use is -200 ℃ ~ 125 ℃. Moreover, it is nonflammable and has excellent durability outdoors ... Read More
    Operating Temperature Range (℃)  -200~125  Thermal Conductivity (W/mk)  0.037(24℃)  Length (m)  Fireproof performance  Incombustibility  Where to Use  Indoor / outdoor verification 
    Rating:
    97%
    from S$6.99
    Min. 2 days
  6. Thermal insulation tape (for both hot water supply and water supply pipes)
    KAKUDAI MFG Thermal insulation tape (for both hot water supply and water supply pipes)
    Trusco Part No.  161-0460  Length (m)  Mass (g)  20  Width (mm)  50 
    Rating:
    80%
    from S$4.79
    Min. 2 days
  7. Aeroflex sheet
    Yagami Inc. Aeroflex sheet
    A light and flexible sheet type heat insulating material. Construction can be done easily by cutting according to the construction site and pasting with a special adhesive. It has stable heat insulation, excellent weather resistance, heat-resistant external wire resistance, and moisture resistance.
    Operating Temperature Range (℃)  -200~125  Density of Effective Heating Area (W/cm2 0.037(24℃)  Length (m)  Structure  Closed cells  Fireproof performance  Incombustibility  Where to Use  Indoor / outdoor use 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  8. Gaona thermal insulation tape 2 volume set (for freeze prevention heater 50mm × 4m)
    GAONA Gaona thermal insulation tape 2 volume set (for freeze prevention heater 50mm × 4m)
    A heat insulating tape for anti-freezing heaters. Wrap it so that 1/2 of the tape width overlaps with the foam side facing inside.
    Length (m)  Width (mm)  50 
    Rating:
    93%
    from S$7.99
    Min. 2 days
  9. Aero tape
    Yagami Inc. Aero tape
    A type of heat insulating material that can be wrapped around a pipeline. It is an adhesive tape and can handle complicated shapes of pipelines. Maintains high heat insulation both indoors and outdoors.
    Operating Temperature Range (℃)  -29~80  Thermal Conductivity (W/mk)  0.037(24℃)  Density (g/cm3 0.12  Structure  Closed cells  Fireproof performance  Incombustibility  Where to Use  Indoor / outdoor use 
    from S$25.99
    Min. 2 days
  10. Gaona thermal insulation tape (for freeze protection heater 50mm × 4m)
    GAONA Gaona thermal insulation tape (for freeze protection heater 50mm × 4m)
    A heat insulating tape for anti-freezing heaters. Wrap it so that 1/2 of the tape width overlaps with the foam side facing inside.
    Length (m)  Width (mm)  50 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  11. Thermal insulation for elbow socket
    KVK Thermal insulation for elbow socket
    Rating:
    93%
    from S$5.19
    Min. 2 days
  12. Thermal Insulation Material (High Weather Resistance)
    KVK Thermal Insulation Material (High Weather Resistance)
    Inner Diameter (Φmm)  27±2  Outer Diameter (Φmm)  57  Length (mm)  150 
    Rating:
    80%
    from S$6.39
    Min. 2 days
  13. Elbow insulation
    KAKUDAI MFG Elbow insulation
    Thermal insulation material thickness (mm)  10 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  14. Insulation tape
    SEKISUI Insulation tape
    Length (m)  10  Material  Electron beam cross-linked polyethylene 
    from S$38.99
    Min. 2 days
  15. Gaona + heat insulation tube + 1m
    GAONA Gaona + heat insulation tube + 1m
    Insulation helps prevent freezing. It can be easily installed because it is simply placed over the piping. With adhesive tape, it does not come off easily after installation. It can be attached to PVC pipe (VP13) and steel pipe (10A). Insulation tube used by covering the piping
    from S$5.69
    Min. 6 days
  16. Drain pipe soundproof material Davy cover (for straight pipe)
    Nitto L Materials Drain pipe soundproof material Davy cover (for straight pipe)
    Reduces noise by 10 to 15 dB. No special jigs or tools are required and construction can be done in a short time. Since it is a retrofit method, it can be installed even during remodeling. PVC pipe material for drainage.
    Tape Length (m)  Specification  With adhesive 
    from S$19.99
    Min. 2 days
  17. Fine J elbow
    TILEMENT Fine J elbow
    An elbow cover with excellent weather resistance, water resistance, and durability. Elbow cover for heat and cold insulation.
    Sheet Thickness (mm)  0.5  Thermal insulation material thickness (mm)  20  Specification  Flameproof Class 2 compliant  Flame Retardance  HB equivalent  Material  High density polyethylene (PE)  Color  Ivory 
    Rating:
    85%
    from S$2.99
    Min. 2 days
  18. Rubber coupling NBR for LA coupling
    RIKEN Rubber coupling NBR for LA coupling
    Since the applicable pipe and nominal / rubber material are displayed on the end face, size mistakes will not occur during storage as well as during use.
    Material  NBR 
    Rating:
    90%
    from S$2.49
    Min. 2 days
  19. Aerobond tube
    Yagami Inc. Aerobond tube
    A black neoprene adhesive that strongly adheres Aeroflex sheets. It has high moisture resistance and weather resistance, and prevents moisture from penetrating through the seams.
    Operating Temperature (℃)  -29~90 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  20. Bumper mini (Piping mounting type)
    KAKUDAI MFG Bumper mini (Piping mounting type)
    Operating Temperature (℃)  1~85 
    Rating:
    84%
    from S$67.99
    Min. 2 days
  21. Absorb Water Hammer WP-1 Series
    YOSHITAKE Absorb Water Hammer WP-1 Series
    Gently absorbs water hammer in high-rise buildings with high water pressure. Slim and compact! Piping is also horizontal and vertical. The effect is semi-permanent and maintenance-free. Water supply law standard compliant product.
    Sealing pressure (MPa)  0.15  Maximum Pressure (MPa)  1.0  Maximum flow velocity (m / s)  Highest Temperature (℃)  90  Material (Main Unit)  Brass  Suitable Fluid  Cold / hot water / tap water  Material (Pipe)  Copper  Connector  JIS R 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  22. Thermal insulation elbow cover
    INABA DENKO Thermal insulation elbow cover
    Material  30 times expanded polyethylene  Thermal insulation material thickness (mm) 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  23. Anti-freezing socket
    KAKUDAI MFG Anti-freezing socket
    The thermoelement senses the temperature and drains a small amount of water to prevent freezing when the temperature drops below 2.5 ° C. As the water flows, the valve closes automatically when the water temperature rises above about 5 ° C. By repeating this operation, the amount of discharged wa... Read More
    Material  Brass  Shape  Straight  Type  Threaded joint 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  24. Thermal Insulation for Tee Socket
    KVK Thermal Insulation for Tee Socket
    * For cheese with different diameters, please select a suitable size with a large diameter.
    Rating:
    80%
    from S$6.19
    Min. 2 days
  25. ESLON Thermal Insulation Tube STN (Thermal Insulation, 10mm Semi-Slit)
    SEKISUI ESLON Thermal Insulation Tube STN (Thermal Insulation, 10mm Semi-Slit)
    Optimal heat insulation tube for general water supply * Some areas cannot be delivered, such as heavy snowfall areas and narrow alleys where 4-ton vehicles cannot enter.
    Operating Temperature Range (℃)  -50~70  Thickness (mm)  10  Overall Length (m)  Material  Polyethylene foam 
    from S$129.90
    Min. 2 days
  26. Aeroflex
    KOKUGO Aeroflex
    Material  CR rubber  Length (m) 
    from S$15.99
    Min. 6 days
  27. Heat shield tube
    MIRAI INDUSTRY Heat shield tube
    * No direct sunlight. Be careful of chemicals. * 36 size is not included in the box.
    Rating:
    100%
    from S$49.99
    Min. 5 days
  28. Double circle sealing cap
    MIRAI INDUSTRY Double circle sealing cap
    It is used to protect the terminal of the da-yen sheath pipe and prevent foreign matter from entering. * Do not expose to direct sunlight and be careful of chemicals.
    Rating:
    100%
    from S$14.99
    Min. 2 days
  29. Professional tape
    Yagami Inc. Professional tape
    Pro Tape is an EPDM adhesive tape that reinforces the notches and seams of Aeroflex. Prevents heat loss from the seams.
    Operating Temperature (℃)  -29~80  Tape Thickness (mm)  0.6  Part No.  1071790  Tape Length (m)  25  Tape Width (mm)  50 
    from S$86.99
    Min. 2 days
  30. Fine cover J
    TILEMENT Fine cover J
    It has excellent weather resistance, water resistance, and durability, and can be installed simply by inserting it into the joiner. Straight pipe cover for heat and cold insulation.
    Sheet Thickness (mm)  0.5  Length (mm)  1015  Thermal insulation material thickness (mm)  20  Specification  Flameproof Class 2 compliant  Color  Ivory  Flame Retardance  V-0 equivalent  Material  Vinyl chloride (PVC) 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  31. Gaona + heat insulation tube + 1m + 10 pieces
    GAONA Gaona + heat insulation tube + 1m + 10 pieces
    Insulation helps prevent freezing. It can be easily installed because it is simply placed over the piping. With adhesive tape, it does not come off easily after installation. It can be attached to PVC pipe (VP13) and steel pipe (10A). Insulation tube used by covering the piping
    from S$38.99
    Min. 6 days
  32. Insulation for Tee
    KAKUDAI MFG Insulation for Tee
    Thermal insulation material thickness (mm)  10 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  33. Drain pipe soundproof material Davy cover (for elbow)
    Nitto L Materials Drain pipe soundproof material Davy cover (for elbow)
    Reduces noise by 10 to 15 dB. No special jigs or tools are required and construction can be done in a short time. Soundproofing material for drainage pipes.
    Specification  With resin elbow 
    from S$19.99
    Min. 2 days
  34. Eslon thermal insulation tube STN (thermal insulation 10mm)
    SEKISUI Eslon thermal insulation tube STN (thermal insulation 10mm)
    It is the best heat insulation tube for general water supply. Low thermal conductivity. Durable and long life. Excellent chemical resistance. Easy to process and install. Speedy and beautiful finish. Friendly to the global environment. It can be widely used for general water pipes, PVC pipes, etc... Read More
    Operating Temperature Range (℃)  -50~70  Thickness (mm)  10  Length (m)  Material  Polyethylene foam 
    from S$149.90
    Min. 2 days
  35. Aerobond canned
    Yagami Inc. Aerobond canned
    A black neoprene adhesive that strongly adheres Aeroflex sheets. It has high moisture resistance and weather resistance, and prevents moisture from penetrating through the seams.
    Operating Temperature (℃)  -29~90 
    from S$77.99
    Min. 2 days
  36. Faucet freezing prevention cover "Deremon"
    Chuo Kaseihin Faucet freezing prevention cover "Deremon"
    Anti-freezing and anti-burst measures for the outdoor "faucet" Just put it on the faucet, no tools required, one-touch installation Faucet anti-freezing cover * This product does not guarantee anti-freezing.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  37. Piping Mall <R> (Air Layer Type)
    MIRAI INDUSTRY Piping Mall <R> (Air Layer Type)
    Since it is insulated by the air layer, it is possible to save the trouble of installing the heat insulating material after piping. Indoor only * When using for hot water supply piping, use it with a hot water flow temperature of 80 ° C or less and a pipe straight line distance of 3 m or less. * ... Read More
    Dimension L (mm)  2000  Specification  With base 
    Rating:
    100%
    from S$19.99
    Min. 5 days
  38. Heat insulation for joints
    TBC (TABUCHI) Heat insulation for joints
    It is used to keep the joint warm during outdoor piping such as EcoCute. Uses weatherproof heat insulating material.
    Inner Diameter (Φmm)  26.5  Trusco Part No.  812-7976  Length (mm)  150 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  39. PVC pipe connection parts set (for joints with 3 pipes)
    KAKUDAI MFG PVC pipe connection parts set (for joints with 3 pipes)
    Lock ring, washer, rubber packing set Required when connecting call 25/30 PVC pipe to 649-831
    from S$15.99
    Min. 2 days
  40. Silent batch re-seat for 90 ° elbow
    MIRAI INDUSTRY Silent batch re-seat for 90 ° elbow
    The first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read More
    from S$8.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 890

Set Ascending Direction