Pipe Protection
Other Related Pages
- Nitto L Materials Drain pipe soundproof material Davy cover (for straight pipe)Reduces noise by 10 to 15 dB. No special jigs or tools are required and construction can be done in a short time. Since it is a retrofit method, it can be installed even during remodeling. PVC pipe material for drainage.Tape Length (m) 1 Specification With adhesivefrom S$19.99Min. 2 days
- TILEMENT Fine J elbowAn elbow cover with excellent weather resistance, water resistance, and durability. Elbow cover for heat and cold insulation.Sheet Thickness (mm) 0.5 Thermal insulation material thickness (mm) 20 Specification Flameproof Class 2 compliant Flame Retardance HB equivalent Material High density polyethylene (PE) Color Ivory
- MIRAI INDUSTRY Heat shield tube*Avoid direct sunlight. Chemical caution. *Size 36 is not included in the box. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
- MIRAI INDUSTRY Double circle sealing capIt is used to protect the terminal of the da-yen sheath pipe and prevent foreign matter from entering. *Strictly avoid direct sunlight and be careful with chemicals. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the bui... Read More
- TILEMENT Fine cover JIt has excellent weather resistance, water resistance, and durability, and can be installed simply by inserting it into the joiner. Straight pipe cover for heat and cold insulation.Sheet Thickness (mm) 0.5 Length (mm) 1015 Thermal insulation material thickness (mm) 20 Specification Flameproof Class 2 compliant Color Ivory Flame Retardance V-0 equivalent Material Vinyl chloride (PVC)
- Nitto L Materials Drain pipe soundproof material Davy cover (for elbow)Reduces noise by 10-15dB. No special jigs or tools are required, and construction can be done in a short time. Soundproofing material for drainage pipes.Specification With resin elbowfrom S$19.99Min. 2 days
- Chuo Kaseihin Faucet freezing prevention cover "Deremon"Anti-freezing and anti-burst measures for the outdoor "faucet" Just put it on the faucet, no tools required, one-touch installation Faucet anti-freezing cover * This product does not guarantee anti-freezing.
- MIRAI INDUSTRY Piping Mall <R> (Air Layer Type)Since it is insulated by the air layer, it is possible to save the trouble of installing the heat insulating material after piping. Indoor only *When using for hot water supply piping, keep the hot water temperature at 80°C or less and the straight line distance of the piping within 3m. *In envir... Read MoreDimension L (mm) 2000 Specification With base
- MIRAI INDUSTRY Silent batch re-seat for 90 ° elbowThe first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read Morefrom S$8.99Min. 2 days
- TILEMENT Fine J KikuzaIt is a roll kikuza for pipe end treatment. Suitable for places where the Fine J cap cannot be used.Thickness (mm) 0.5 Length (m) 1 Color Ivory Material / Finish Polyethylenefrom S$9.99Min. 2 days
- TILEMENT Fine pinA fastening pin that matches the color of the fine cover. Used for fine covers and elbow seams and overlapping parts. Elbow stopper.Thermal insulation material thickness (mm) 20 Mass (g) 350 Trusco Part No. 366-8321 Pipe diameter 50A Material Copper alloy Color Ivoryfrom S$199.90Min. 2 days
- SANEI Sealing capIt is used to protect the elliptical sheath and tube end of T421-863-10A, T421-863E-10A, T421R-863-10A, T421R-863E-10A.Material Polyethylene Specification With signal wire hole Shape capfrom S$3.59Min. 2 days
- MIRAI INDUSTRY Silent batch re-seat 90 ° large bend YThe first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read Morefrom S$14.99Min. 2 days
- MIRAI INDUSTRY Silent batch re-seat for 45 ° elbowThe first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read Morefrom S$7.79Min. 4 days
- MIRAI INDUSTRY Silent batch re-seat free type (1m square)The first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read MoreSuitable Size 1m×1mfrom S$49.99Min. 2 days
- MIYAKO Thermal insulation cover for flexible cableIdeal as a heat insulating material for piping around water heaters. Insulation material thickness 10 mm. The surface is embossed so that it does not spoil the appearance when bent and piped. Uses a highly weather resistant grade film to prevent UV deterioration. It can be installed neatly even w... Read Morefrom S$6.49Min. 4 days
- MIRAI INDUSTRY Piping Mall <R> (with insulation)Since the heat insulating material is built in the molding in advance, you can save the trouble of installing the heat insulating material after piping. *When using for hot water supply piping, keep the hot water temperature at 80°C or less and the straight line distance of the piping within 3m. ... Read MoreDimension L (mm) 2000 Specification With basefrom S$37.99Min. 4 days
- MIRAI INDUSTRY Wall cover (for RM mall)If a wall-penetrating elbow joint is used, wall-penetrating construction is possible even with W-type joints. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of ... Read MoreSpecification With insulation, with basefrom S$4.89Min. 4 days
- MIRAI INDUSTRY Piping Mall <R> (for RM Mall Pair)Used for indoor and outdoor HTVP pipes, VP pipes, resin pipes for water supply, and hot water supply pipes. It has a neat design that does not spoil the appearance of the outer wall and has excellent weather resistance. Since the heat insulating material is pre-installed in the piping molding, yo... Read MoreSpecification With insulation, with base Color Milky white
- TILEMENT Fine cover Fine seal 150gTrusco Part No. 850-8073 Capacity (g) 150 Mass (g) 150from S$32.99Min. 2 days
- MIRAI INDUSTRY Sealing cap*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Shape Sealing capfrom S$14.99Min. 4 days
- MIRAI INDUSTRY Silent batch re-seat for 90 ° large bend elbowThe first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read Morefrom S$11.99Min. 4 days
- Achilles Achilles joint Piping cover for Western-style P-type toiletDimension L1 (mm) 10 Dimension L (mm) 240 Dimension D1 (mm) 89 Dimension D (mm) 95 Suitable Pipe VP75、VU75from S$12.99Min. 5 days
- MIRAI INDUSTRY Sealing capUsed for terminal protection and foreign matter intrusion prevention for sheath pipes, guard flexes, and protect tubes. *Strictly avoid direct sunlight and be careful with chemicals. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes ca... Read More
- TILEMENT Plastic button washer P2 white 1000A decorative button washer for soundproofing and sound absorbing work adhesive metal fittings.Material Stainless steel Trusco Part No. 850-8028 Color White Diameter (Φmm) 25from S$489.90Min. 4 days
- MIRAI INDUSTRY Fire prevention kitEasy to install and compact design. Compatible with a wide variety of piping. Also supports new wall specifications. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exter... Read Morefrom S$14.99Min. 4 days
- TILEMENT Money button washer 1000Cap Size (mm) 25×H12.7 Trusco Part No. 850-8026from S$559.90Min. 3 days
- MIRAI INDUSTRY Song Gari (for RM Mall)*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Specification With insulation, with basefrom S$5.39Min. 4 days
- MIRAI INDUSTRY Tee (for RM Mall)*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Shape Tee Specification With insulation, with basefrom S$7.19Min. 4 days
- MIRAI INDUSTRY Omagari (for RM Mall)Used when piping resin pipes without fittings. * When installing resin pipes, please do so slowly so as not to cause them to buckle. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguishe... Read MoreSpecification With insulation, with basefrom S$4.89Min. 4 days
- TILEMENT Fine cover J J-3 160mmSheet Thickness (mm) 0.5 Length (mm) 1015 Trusco Part No. 850-8103 Color Ivoryfrom S$58.99Min. 3 days
- MIRAI INDUSTRY Silent batch re-seat for 90 ° diameter bend YThe first hooking method for silencer sheets eliminates the need for special tools or jigs. In addition, since it can be flexibly wound around the pipe, it can be easily installed. A wide variety of products that can be easily installed not only on new construction but also on existing remodeled ... Read Morefrom S$17.99Min. 4 days
- MIRAI INDUSTRY Wall penetration kitIt is used when water supply, hot water supply, and reheating piping are pulled in from an outdoor wall-mounted water heater. It is easy to install by mounting it on the wall and caulking from the back side. Ensures stable waterproof performance. *This product is not completely waterproof. Do not... Read MoreMounting Hole Diameter (Φmm) 100 Suitable Pipe Diameter (Φmm) 26 or lessfrom S$16.99Min. 4 days
- MIRAI INDUSTRY Izumi (for RM Mall)*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Specification With insulation, with basefrom S$5.69Min. 4 days
- TILEMENT Fine J Elbow (S) No. 6Trusco Part No. 850-8142 Shape Elbow 90 ° Material High density polyethylene Color Ivoryfrom S$3.79Min. 4 days
- MIRAI INDUSTRY 16 Piping attachmentUsed when piping VP pipe (16A) and cross-linked polyethylene pipe (bare) (16H) to the piping molding. *Use a saw to cut RM-16SPL. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished f... Read MoreSuitable for (RM Mall size) RM-20M, RMH (F) -25Mfrom S$0.78Min. 4 days
- MIRAI INDUSTRY Izumi (for RM Mall)*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Specification With insulation, with basefrom S$5.59Min. 4 days
- TILEMENT Fine cover J J-2 145mmSheet Thickness (mm) 0.5 Length (mm) 1015 Trusco Part No. 850-8102 Color Ivoryfrom S$58.99Min. 3 days
- MIRAI INDUSTRY Wall penetration kitIt is used when water supply, hot water supply, and reheating piping are pulled in from an outdoor wall-mounted water heater. It is easy to install by mounting it on the wall and caulking from the back side. Ensures stable waterproof performance. *This product is not completely waterproof. Do not... Read MoreMounting Hole Diameter (Φmm) 80 Suitable Pipe Diameter (Φmm) 26 or lessfrom S$14.99Min. 4 days
- MIRAI INDUSTRY End (for RM Mall)Used to protect RM mall terminals. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Color Milky white Material Made of resinfrom S$1.99Min. 4 days