All Category

Water Hammer Arrestors

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Bumper mini (Piping mounting type)
    KAKUDAI MFG Bumper mini (Piping mounting type)
    Operating Temperature (℃)  1~85 
    Rating:
    84%
    from S$67.99
    Min. 2 days
  2. Absorb Water Hammer WP-1 Series
    YOSHITAKE Absorb Water Hammer WP-1 Series
    Gently absorbs water hammer in high-rise buildings with high water pressure. Slim and compact! Piping is also horizontal and vertical. The effect is semi-permanent and maintenance-free. Water supply law standard compliant product.
    Sealing pressure (MPa)  0.15  Maximum Pressure (MPa)  1.0  Maximum flow velocity (m / s)  Highest Temperature (℃)  90  Material (Main Unit)  Brass  Suitable Fluid  Cold / hot water / tap water  Material (Pipe)  Copper  Connector  JIS R 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  3. Water Hammer Arrester for Faucet Assistance
    KVK Water Hammer Arrester for Faucet Assistance
    Maximum Operating Pressure (MPa)  0.75 (hydrostatic pressure)  Operating Temperature Range (℃)  0~85  Nominal Size of Screw  1/2B×1/2B  Connector Thread Type  G (Male thread) x G (Female thread)  Shape  Others  Type  Threaded joint 
    from S$109.90
    Min. 2 days
  4. WHA1N-F Shockless New Standard Compliant Water Hammer Preventer [Meeting, High-rise, Detached House]
    VENN WHA1N-F Shockless New Standard Compliant Water Hammer Preventer [Meeting, High-rise, Detached House]
    The slim design makes it easy to install even in narrow spaces. Horizontal and vertical mounting is free.
    Specification  Applicable flow velocity: 3m / s or less  Material  (Adapter) C3771, (Pipe) C1220T  Mounting Direction  Horizontal and vertical freedom  Suitable Fluid  Tap water / hot water  Fluid Temperature (℃)  5~90 
    from S$119.90
    Min. 2 days
  5. This duck washing machine water hammer preventer (relieves an unpleasant impact sound at the time of water stop call 13 faucet easy installation)
    GAONA This duck washing machine water hammer preventer (relieves an unpleasant impact sound at the time of water stop call 13 faucet easy installation)
    The upper part of the faucet that absorbs water hammer and alleviates unpleasant impact noise. Water hammer caused by sudden closing of the handle and solenoid valve is mitigated by an internal special buffer. The water hammer preventer acts as a handle and can spout and stop water. It can be att... Read More
    Operating Temperature (℃)  1~85  Material  Stainless steel, brass 
    from S$74.99
    Min. 2 days
  6. Water hammer reducer For piping installation
    KVK Water hammer reducer For piping installation
    Maximum Operating Pressure (MPa)  0.75 (hydrostatic pressure)  Operating Temperature Range (℃)  0~85  Nominal Size of Screw  1/2B  Shape  Plug  Connector Thread Type  Type  Threaded joint 
    from S$77.99
    Min. 2 days
  7. Water hammer reducer
    KVK Water hammer reducer
    Maximum Operating Pressure (MPa)  0.75 (hydrostatic pressure)  Operating Temperature Range (℃)  0~85  Shape  Plug  Type  Threaded joint 
    Rating:
    90%
    from S$87.99
    Min. 5 days
  8. 3 size hose adapter
    ESCO 3 size hose adapter
    Since the compatible hose inner diameter corresponds to 3 types, there is no difference in size.
    Inner Diameter (inch [mm])  1/2/5/8/3/4 (hose)  Dimension (mm)  21×53  Connector Thread  3/4inch-11.5(ASH)  Esco Part No.  EA124GC-9  Material  Polyester 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  9. Water hammer reducer
    SANEI Water hammer reducer
    It is installed between the angle stopcock and the water supply pipe to reduce water hammer. Maximum operating temperature 85 ℃
    Maximum Operating Temperature (℃)  85 
    Rating:
    80%
    from S$89.99
    Min. 4 days
  10. Bumper (Piping mounting type)
    KAKUDAI MFG Bumper (Piping mounting type)
    At high pressure, it has about twice the performance of the Bompa Mini. * When installing, pay attention to the strength of the piping.
    Operating Temperature (℃)  1~85  Mass (g)  About 800 
    from S$259.90
    Min. 2 days
  11. Water hammer reducer scut (spindle type)
    MIYAKO Water hammer reducer scut (spindle type)
    Absorbs and alleviates the water hammer phenomenon. You can connect by simply removing the spindle part of the water stopcock and installing it. The main body acts as a handle and can also stop water. Spindle type. Comes with a certificate of passing the Nissuikyo inspection. * Install it near th... Read More
    Size  13 
    Rating:
    100%
    from S$89.99
    Min. 4 days
  12. Water hammer reducer
    SANEI Water hammer reducer
    It is attached to cheese (female screw) in the middle of piping to reduce water hammer.
    Nominal Size of Screw  13A(1/2B)  Maximum Operating Temperature (℃)  85  Material  Brass  Connector Thread Type 
    from S$89.99
    Min. 3 days
  13. Water hammer reducer scut (with branch joint)
    MIYAKO Water hammer reducer scut (with branch joint)
    Absorbs and alleviates the water hammer phenomenon. Convenient for connecting in tight spaces such as kitchens and wash basins. With branch joint. Comes with a certificate of passing the Nissuikyo inspection. * Install it near the water source. * Water hammer noise may not be eliminated even if a... Read More
    Size  13 
    from S$129.90
    Min. 4 days
  14. This is a water hammer preventer pipe mounting type
    GAONA This is a water hammer preventer pipe mounting type
    The water hammer caused by sudden closing of the handle and solenoid valve is mitigated by the special internal buffer. Install between pipes. It reduces the "don" and "gun" sounds that occur inside the wall when the water is turned off. It is effective to attach it to the pip... Read More
    Operating Pressure (MPa)  0.1~0.75  Operating Temperature (℃)  1~85  Mounting Screw  R1/2  Material  Stainless steel, brass 
    from S$77.99
    Min. 7 days
  15. This is a water hammer preventer faucet upper type
    GAONA This is a water hammer preventer faucet upper type
    The water hammer caused by sudden closing of the handle and solenoid valve is mitigated by the special internal buffer. The water hammer preventer acts as a handle and can spout and stop water. It can be attached to JIS faucets of most manufacturers. It reduces the "don" and "gun&q... Read More
    Operating Pressure (MPa)  0.1~0.75  Nominal Diameter  13  Operating Temperature (℃)  1~85  Material  Stainless steel, brass 
    from S$77.99
    Min. 7 days
  16. This is a water hammer preventer, a water stopcock auxiliary type
    GAONA This is a water hammer preventer, a water stopcock auxiliary type
    The water hammer caused by sudden closing of the handle and solenoid valve is mitigated by the special internal buffer. It is installed between the water stopcock and the pipe to assist the water stopcock. It reduces the "don" and "gun" sounds that occur inside the wall when t... Read More
    Operating Pressure (MPa)  0.1~0.75  Operating Temperature (℃)  1~85  Mounting Screw  G1/2  Material  Stainless steel, brass 
    from S$119.90
    Min. 7 days
  17. Water hammer reducer scut (pipe mounting type)
    MIYAKO Water hammer reducer scut (pipe mounting type)
    Absorbs and alleviates the water hammer phenomenon. By using a branch joint, it can be installed in various places. Piping mounting type. Comes with a certificate of passing the Nissuikyo inspection. * Install it near the water source. * Water hammer noise may not be eliminated even if a scut is ... Read More
    Size  13 
    from S$97.99
    Min. 4 days
  18. Bompa Mini (Washing Machine Connector Valve)
    KAKUDAI MFG Bompa Mini (Washing Machine Connector Valve)
    With packing
    Operating Temperature (℃)  1~50  Material  SUS, brass 
    from S$97.99
    Min. 6 days
  19. Upper part of water hammer absorption faucet
    KAKUDAI MFG Upper part of water hammer absorption faucet
    Absorbs and reduces unpleasant impact noise when water is stopped. * The upper part of the water hammer absorbing faucet is a device to mitigate water hammer. The impact sound caused by water hammer may not be eliminated even if the upper part of the water hammer absorbing faucet is installed due... Read More
    Operating Temperature (℃)  1~85  Material  SUS, brass 
    from S$74.99
    Min. 6 days
  20. Water hammer reducer scut (for mixer tap)
    MIYAKO Water hammer reducer scut (for mixer tap)
    Absorbs and alleviates the water hammer phenomenon. It is installed between the crank of the single lever mixing tap with a wall and the main body. * Install it near the water source. * Water hammer noise may not be eliminated even if a scut is installed depending on the installation status of pi... Read More
    Size  W28 
    Discontinued
  21. WHA3-D Shockless Water Hammer Preventer [Wetted Part SUS + Fluorine Coating / Medium Capacity]
    VENN WHA3-D Shockless Water Hammer Preventer [Wetted Part SUS + Fluorine Coating / Medium Capacity]
    Mounting Direction  Vertical mounting with the thread on top  Applicable Pressure (MPa)  0.98 or less  End Connection  JIS R thread  Fluid Temperature (℃)  5~60  Air Pressure (MPa)  Shipping time: 0.35  Nominal Diameter  15A  Specification  Applicable flow velocity: 3m / s or less  Suitable Fluid  Tap water / hot water  Internal Capacity (L) 
    Discontinued
  22. Water hammer preventer WP-1 type
    YOSHITAKE Water hammer preventer WP-1 type
    A water hammer preventer that prevents water hammers. It softens the water hammer when opening and closing the flush lever in the toilet or washbasin. The piping mounting direction (horizontal / vertical) is arbitrary. Once installed, the effect is semi-permanent and maintenance-free. It is a wat... Read More
    Sealing pressure (MPa)  0.15  Maximum Pressure (MPa)  Dimension A (mm)  28.3  Maximum flow velocity (m / s)  Highest Temperature (℃)  90  Material  Body / Brass, Pipe / Copper  Suitable Fluid  Cold / hot water / tap water  Connector  JIS R 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction