Joint Parts
- RIKEN Rubber coupling NBR for LA couplingSince the applicable pipe and nominal / rubber material are displayed on the end face, size mistakes will not occur during storage as well as during use.Material NBR
- KAKUDAI MFG PVC pipe connection parts set (for joints with 3 pipes)Lock ring, washer, rubber packing set Required when connecting call 25/30 PVC pipe to 649-831from S$17.99Min. 2 days
- KAKUDAI MFG Poly pipe in-core resin for water supply (for joints with 3 pipes)Necessary when connecting a water supply poly pipe to 649-831 and the pipe end is significantly distorted, or when using it outdoorsfrom S$4.29Min. 4 days
- INOC Innoquik exclusive removerInoquick remover (used to remove the pipe from the fitting). jig.Material PC (polycarbonate)from S$1.59Min. 2 days
- INOC Inoquick exclusive line markerInoquick dedicated line marker (used to mark the pipe insertion allowance). jig.Material PC (polycarbonate)from S$1.59Min. 2 days
- Kodama Industries Replacement rubber for crimped socket CPLRoHS directive (corresponding to 10 substances) Correspondence Shape Socketfrom S$48.99Min. 6 days
- Kodama Industries Replacement rubber for crimp socket CPRoHS directive (corresponding to 10 substances) Correspondence Shape Socket
- MIRAI INDUSTRY Resin pipe guide (screwed type)It is used by attaching it to the tip of the resin pipe so that the resin pipe can be passed smoothly. Connect the resin pipe guide and the nominal wire, and push and pull the nominal wire and the resin pipe to pass through. * There are variations in the inner diameter of the resin pipe. Please a... Read Morefrom S$12.99Min. 4 days
- MIRAI INDUSTRY Resin pipe guideIt is used by attaching it to the stopper tab of the resin pipe so that the resin pipe can be passed smoothly. A hole is provided in the resin pipe insertion part to make it easier to screw in while turning by inserting a screwdriver or the like. * After passing the pipe, cut off the end of the r... Read Morefrom S$12.99Min. 4 days
- SK Kawanishi SKX opening toolMaterial Vermicular cast iron Trusco Part No. 149-0416 Mass (kg) 0.5from S$38.99Min. 2 days
- SANEI Header bracketHeader fixing support bracketSpecification With U bandfrom S$29.99Min. 3 days
- KVK Resin pipe guide* The inner diameter of the resin pipe varies. Adjust with sealing tape so that it will not come off the resin pipe.from S$29.99Min. 5 days
- MIRAI INDUSTRY Resin pipe guide (bolt type)It is used by attaching it to the stopper tab of the resin pipe so that the resin pipe can be passed smoothly. A hole is provided in the resin pipe insertion part to make it easier to screw in while turning by inserting a screwdriver or the like. * After passing the pipe, cut off the end of the r... Read Morefrom S$12.99Min. 4 days
- MIRAI INDUSTRY Saya tube clip baseIt is used for obstacles overcoming points during piping. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Thickness (mm) 5from S$7.19Min. 4 days
- KAKUDAI MFG CD support with stand (for PC)For reinforcement and bending fixing of sheath pipe riserNominal Size Saya tube: 22from S$11.99Min. 4 days
- KAKUDAI MFG Support bracket with anti-vibration rubberFor body length external screw adapterfrom S$22.99Min. 4 days
- KAKUDAI MFG Poly pipe in-core metal for general use (for joints with 3 pipes)Required when connecting a poly pipe to 649-831-10Shape Straight Nominal Size 10 Type Fittings for steel pipesfrom S$10.99Min. 4 days
- KAKUDAI MFG pedestalCombined with 682-008, 682-009, 682-010, start up and fix using W3 / 8 bolts * Please prepare W3 / 8 bolts separately.from S$11.99Min. 4 days
- MIRAI INDUSTRY Rock band (with pedestal)A cable tie with a pedestal that can be fixed with bolts and screws. With a double lock function using a stopper. *Installation intervals should be 1.0m or less. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the buildin... Read MoreSuitable Diameter (Φmm) 45~60 Acceptable static load (N [kgf]) 78.4[8] Suitable Screw And 4 Applicable bolt diameter W3/8・W1/2・M10・M12from S$38.99Min. 4 days
- MIRAI INDUSTRY Base (resin) 1 stopCombined with a mount and attachment, it is used to support faucet body length adapters and adapters with valves. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior... Read MoreSuitable for Attachment (made of resin)from S$1.99Min. 4 days
- Kodama Industries Crimp socket (half size) Replacement rubber packing for LSuitable for L 15AX1/2 Shape Socketfrom S$29.99Min. 5 days
- MIRAI INDUSTRY Resin pipe update guideIt is used to renew the resin pipe by directly connecting the resin pipe to be replaced with the resin pipe when renewing. * A hexagonal wrench is required separately to fix the resin pipe update guide. * After passing the pipe, cut off the end of the resin pipe by 3 to 4 cm and check that there ... Read MoreApplicable wrench (Hex) M5 Suitable Pipe Nominal Size (Resin pipe) 20 Mounting Hole Diameter (Φmm) 9from S$22.99Min. 4 days
- KAKUDAI MFG Fire section penetration jointFire protection compartment penetration memberfrom S$27.99Min. 5 days
- BRIDGESTONE Display plate (S type) For sheath tubes 16 and 18Suitable Pipe Diameter (Φmm) (Sheath tube) 16, 18 Dimension D (mm) 24 Dimension L (mm) 50 Material ABSfrom S$15.99Min. 6 days
- BRIDGESTONE LUB box (for additional cooking)Dimension B (mm) 100 Specification Parts for reheating piping Material Resinfrom S$22.99Min. 6 days
- KAKUDAI MFG Pipe surface finisher for MetacaporiMetacapori exclusive call 10, 13, 16 combined pipe surface finisher For MetacaporiMaterial Nylon, steelfrom S$99.90Min. 6 days
- BRIDGESTONE Fireproof compartment kit (fireproof plug neotape)* Please check the certificate and grade for details such as compatible parts.Material Thermally expandable sheetfrom S$12.99Min. 6 days
- i-PRO rack mount hardwareA set of 2 brackets for rack-mounting or wall-mounting an optional network disk recorder or edge storage.from S$149.90Min. 5 days
- i-PRO Suspension bracket Heavy salt damage resistanceUsed when the camera is suspended from a wall or ceiling. Heavy salt damage resistant product.from S$639.90Min. 5 days
- i-PRO pole mounting bracketUsed to mount the camera directly or with the WV-QJB500WUX to mount on a vertical round pole with a diameter of 80mm to 200mm.from S$639.90Min. 5 days