All Category

Pipe Insulation Tapes

Other Related Pages

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Thermal Insulation Tape
    SANEI Thermal Insulation Tape
    Thermal insulation tape for anti-freezing heaters.
    Tape Width (mm)  50  Tape Length (m) 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  2. Thermal insulation tape (for both hot water supply and water supply pipes)
    KAKUDAI MFG Thermal insulation tape (for both hot water supply and water supply pipes)
    Trusco Part No.  161-0460  Length (m)  Mass (g)  20  Width (mm)  50 
    Rating:
    80%
    from S$4.79
    Min. 2 days
  3. Gaona thermal insulation tape 2 volume set (for freeze prevention heater 50mm × 4m)
    GAONA Gaona thermal insulation tape 2 volume set (for freeze prevention heater 50mm × 4m)
    A heat insulating tape for anti-freezing heaters. Wrap it so that 1/2 of the tape width overlaps with the foam side facing inside.
    Length (m)  Width (mm)  50 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  4. Gaona thermal insulation tape (for freeze protection heater 50mm × 4m)
    GAONA Gaona thermal insulation tape (for freeze protection heater 50mm × 4m)
    A heat insulating tape for anti-freezing heaters. Wrap it so that 1/2 of the tape width overlaps with the foam side facing inside.
    Length (m)  Width (mm)  50 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  5. Heat insulation material repair tape
    BRIDGESTONE Heat insulation material repair tape
    * Do not wind directly around pipes, fittings and headers. It may adversely affect pipes, fittings and headers.
    Length (m)  10  Width (mm)  50  Material  PE 
    from S$16.99
    Min. 2 days
  6. Non-ceracross
    TRUSCO Non-ceracross
    Tensile strength is stronger than silica fiber woven fabric, and operating temperature range is higher than glass fiber woven fabric. Contains no asbestos or refractory ceramic fibers. An alternative to ceramic cloth. Heat insulating material, fireproof cloth, heat resistant material, etc. Furnac... Read More
    Material  High purity glass fiber, silicone resin  Operating Temperature Range (℃)  900  Specification  Without adhesive  Instantaneous heat-resistant temperature (℃)  1300 
    from S$139.90
    Min. 2 days
  7. Ceramic fired cloth tape type
    TRUSCO Ceramic fired cloth tape type
    Does not contain any asbestos. Since it has been heat-treated at high temperature, no smoke is generated. Excellent strength due to stainless steel wire reinforcement. Does not contain any asbestos. A woven product made from spun yarn reinforced with stainless steel wire by mixing a small amount ... Read More
    Instantaneous heat-resistant temperature (℃)  900  Operating Temperature Range (℃)  800  Length (m)  30  Adhesive  None  Thickness (mm) 
    from S$299.90
    Min. 3 days
  8. Non-ceracross
    TRUSCO Non-ceracross
    Tensile strength is stronger than silica fiber woven fabric, and operating temperature range is higher than glass fiber woven fabric. Contains no asbestos or refractory ceramic fibers. An alternative to ceramic cloth. Heat insulating material, fireproof cloth, heat resistant material, etc. An alt... Read More
    Operating Temperature Range (℃)  900  Specification  Without adhesive  Instantaneous heat-resistant temperature (℃)  1300 
    from S$1,399.00
    Min. 3 days
  9. UV Protection Tape for Exposed Piping
    SANEI UV Protection Tape for Exposed Piping
    Length 100M x 50mm. It can be used for repair work of water supply and refueling piping, air conditioning piping, and other exposed piping. Cleared the UV irradiation test equivalent to 10 years. Easy to roll because it is a type without release paper. For plumbing repair * If too much tension is... Read More
    Length (m)  10  Width (mm)  50  Material  Polyethylene 
    from S$22.99
    Min. 2 days
  10. UV Protection Tape for Exposed Piping
    SANEI UV Protection Tape for Exposed Piping
    Length 100M x 25mm. It can be used for repair work of water supply and refueling piping, air conditioning piping, and other exposed piping. Cleared the UV irradiation test equivalent to 10 years. Easy to roll because it is a type without release paper. Mainly as a kitchen or commercial faucet. (C... Read More
    Length (m)  10  Width (mm)  25  Material  Polyethylene 
    from S$11.99
    Min. 2 days
  11. Ceramic fired cloth roll
    TRUSCO Ceramic fired cloth roll
    Width (mm)  1000  Instantaneous heat-resistant temperature (℃)  900  Adhesive  None  Length (m)  10  Operating Temperature Range (℃)  800 
    from S$859.90
    Min. 32 days
  12. Thermal insulation tape (for both hot water supply and water supply pipes)
    KAKUDAI MFG Thermal insulation tape (for both hot water supply and water supply pipes)
    Wrap it so that 1/2 of the tape width overlaps with the foamed surface as the inner surface. For water supply anti-freezing zone
    Trusco Part No.  438-5233  Length (m)  Thickness (mm)  Width (mm)  50 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction