All Category

Steel Pipe

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Carbon Steel Pipe (Black Pipe SGP Pipe) without Screw
    JFE Steel Carbon Steel Pipe (Black Pipe SGP Pipe) without Screw
    Thickness Tolerance (mm)  + Not specified, -12.5%  Length (m)  2.75  Length (mm)  2750  JIS Standard  JIS G 3452  Shape  Pipe  Material  Steel  Type  Steel pipe 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  2. SGP white pipe (without screw)
    NIPPON STEEL SGP white pipe (without screw)
    SGP is widely used for piping of general building equipment such as gas, electric appliances, and water, and has been well received. The white tube has hot-dip galvanized evenly on the inner and outer surfaces of the black tube. For piping of relatively low pressure steam, water (excluding waterw... Read More
    Material  Carbon steel  Shape  Pipe 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  3. SGP black pipe (without screw)
    NIPPON STEEL SGP black pipe (without screw)
    Thickness Tolerance (mm)  + Not specified -15%  Length (m)  2.75  JIS Standard  JIS G 3452  Shape  Pipe 
    from S$46.99
    Min. 2 days
  4. Steel Pipe
    Riken Kiki Steel Pipe
    Maximum Operating Pressure (MPa)  70  Shape  Pipe 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  5. SGP white pipe (without screw)
    NIPPON STEEL SGP white pipe (without screw)
    SGP is widely used for piping of general building equipment such as gas, electric appliances, and water, and has been well received. The white tube has hot-dip galvanized evenly on the inner and outer surfaces of the black tube. For piping of relatively low pressure steam, water (excluding waterw... Read More
    Material  Carbon steel  Shape  Pipe 
    from S$159.90
    Min. 2 days
  6. Standard size SGP white pipe (with screw)
    NIPPON STEEL Standard size SGP white pipe (with screw)
    Length (m)  Material  Carbon steel  JIS Standard  JIS G 3452  Shape  Pipe 
    from S$58.99
    Min. 6 days
  7. Rigid PVC Lined Steel Pipe for Water Supply ESLON LP (VB)
    SEKISUI Rigid PVC Lined Steel Pipe for Water Supply ESLON LP (VB)
    It is a water pipe with a hard vinyl chloride resin (compliant with JIS K6742 quality) lined on a zinc-plated steel pipe for water piping specified in JIS G3442.
    Liquid Temperature Range (℃)  -5~+40  Dimension t2 (mm)  1.5±0.2  Overall Length (mm)  4000(+40/-0)  Color  Plating 
    from S$87.99
    Min. 2 days
  8. Steel pipe for high pressure piping for power jack
    Osaka Jack Steel pipe for high pressure piping for power jack
    from S$53.99
    Min. 8 days
  9. Carbon Steel Pipe for Piping (White Pipe SGP Pipe) with Thread
    JFE Steel Carbon Steel Pipe for Piping (White Pipe SGP Pipe) with Thread
    A steel pipe that is widely used under the name of gas pipe, and is used for transporting steam, water (excluding waterworks), oil, gas, air, etc., which have relatively low working pressure.
    Overall Length (m)  Thread Standard  JIS B0203  Standard  JIS G3452  Shape  Pipe  Material  Steel 
    from S$67.99
    Min. 2 days
  10. Standard SGP White Pipe Non-Threaded
    NIPPON STEEL Standard SGP White Pipe Non-Threaded
    SGP is widely used for piping of general building equipment such as gas, electric appliances, and water, and has been well received. The white tube has hot-dip galvanized evenly on the inner and outer surfaces of the black tube. For piping of relatively low pressure steam, water (excluding waterw... Read More
    Length (m)  Material  Carbon steel  Shape  Pipe 
    Rating:
    85%
    from S$49.99
    Min. 2 days
  11. Carbon Steel Pipe for Piping (White SGP Pipe) without Screw
    JFE Steel Carbon Steel Pipe for Piping (White SGP Pipe) without Screw
    A steel pipe that is widely used under the name of gas pipe, and is used for transporting steam, water (excluding waterworks), oil, gas, air, etc., which have relatively low working pressure.
    Overall Length (m)  Standard  JIS G3452  Shape  Pipe  Material  Steel  Type  Without screw 
    from S$64.99
    Min. 2 days
  12. Steel pipe for high pressure piping for power jack
    Osaka Jack Steel pipe for high pressure piping for power jack
    Select the size in consideration of the discharge amount of the pump and the length of the pipe. After piping, be sure to pickle and brush to remove welding debris inside the piping.
    Length (m)  (Maximum) 5.5 
    from S$129.90
    Min. 8 days
  13. Hard PVC Lined Steel Pipe for Waterworks Eslon LP (VA)
    SEKISUI Hard PVC Lined Steel Pipe for Waterworks Eslon LP (VA)
    A black pipe of carbon steel pipe for piping (JIS G3452) lined with hard vinyl chloride resin (compliant with JIS K6742 quality), it is a water pipe.
    Liquid Temperature Range (℃)  -5~+40  Dimension t2 (mm)  1.5±0.2  Overall Length (mm)  4000(+40/-0)  Color  Brown 
    from S$76.99
    Min. 2 days
  14. TPN-VP fireproof pipe N 2000L
    A&A TPN-VP fireproof pipe N 2000L
    [Lightweight, easy to install, economical] Compared to metal pipes, it is cheaper and lighter, so it is easier to handle, cutting is easier, and the construction period can be shortened. [Flexible structure is possible] It is devised to absorb the stress caused by the shaking of the building and ... Read More
    Dimension l1 (mm)  2000 (tolerance +15, -5)  Type  PVC pipe  Shape  Pipe 
    Rating:
    40%
    Discontinued
  15. TPS-VP  Fireproof pipe N  2000L [TS standard]
    A&A TPS-VP Fireproof pipe N 2000L [TS standard]
    [Lightweight, easy to install, economical] Compared to metal pipes, it is cheaper and lighter, so it is easier to handle, cutting is easier, and the construction period can be shortened. [Flexible structure is possible] It is devised to absorb the stress caused by the shaking of the building and ... Read More
    Taper  (Receptor inner surface taper 1 / T)  Length (mm)  2000  Dimension t (mm)  4.0 (tolerance -0.4)  Type  PVC pipe  Shape  Pipe 
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction