All Category

Copper Tube

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Melting Point (℃)  1083  Length (m)  20  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  2. Annealed Copper Tube
    No Brand Annealed Copper Tube
    For heat exchangers, chemical industry, water / hot water supply
    Wall Thickness (mm)  0.8 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  3. Phosphorus-Deoxidized Copper Tube Coil (Annealed Tempered) Length 10m
    No Brand Phosphorus-Deoxidized Copper Tube Coil (Annealed Tempered) Length 10m
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Length (m)  10  Melting Point (℃)  1083  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  4. Control copper tube
    KMCT Control copper tube
    It has excellent pressure resistance, strength, flexibility, corrosion resistance, aging resistance, oil / chemical resistance, wear resistance, and beautiful appearance. Copper pipes made by unique casting, drawing, and brilliant annealing are carefully twisted and coated with carefully selected... Read More
    Quantity per Set (pieces)  (Number of twists) 1  Identification by Color  Black 
    Rating:
    100%
    from S$149.90
    Min. 5 days
  5. Copper coil tube
    KMCT Copper coil tube
    Rating:
    50%
    from S$25.99
    Min. 2 days
  6. Soft copper pipe for air conditioning refrigerant
    UACJ Soft copper pipe for air conditioning refrigerant
    Due to the brilliant annealing, both the inside and outside are clean and have excellent corrosion resistance. Each one comes in a plastic bag, so it's convenient to carry. Ideal for instrumentation piping for air, oil, etc.
    Length (m)  10  Maximum Allowable Stress / Tensile (MPa[kgf/cm2])  3.3  Specification  JIS H3300 C1220T-0  Shape  Pipe 
    from S$129.90
    Min. 2 days
  7. Copper Tube (Soft / Coil)
    AS ONE Copper Tube (Soft / Coil)
    * This product has no tolerances such as outer diameter, wall thickness, and length.
    JIS Standard  H3300 C1220T-O 
    from S$64.99
    Min. 13 days
  8. 10mmX20m annealed copper tube
    ESCO 10mmX20m annealed copper tube
    Esco Part No.  EA436BA-10 
    from S$319.90
    Min. 2 days
  9. 6.0x 8.0mmx 10m control copper tube
    ESCO 6.0x 8.0mmx 10m control copper tube
    Copper pipe diameter (Φmm)  4×6  Outer Diameter (Φmm)  Esco Part No.  EA436BB-11 
    from S$199.90
    Min. 6 days
  10. 6.0x 8.0mmx 20m control copper tube
    ESCO 6.0x 8.0mmx 20m control copper tube
    Esco Part No.  EA436BB-12 
    from S$389.90
    Min. 6 days
  11. 2.4mmX20m capillary tube
    ESCO 2.4mmX20m capillary tube
    Esco Part No.  EA436A-2.4  Outer Dia. x Inner Dia. (Φmm)  2.4×1.2 
    from S$99.90
    Min. 4 days
  12. 10.0x12.2mmx 10m control copper tube
    ESCO 10.0x12.2mmx 10m control copper tube
    Esco Part No.  EA436BB-19  Shape  Pipe 
    from S$389.90
    Min. 6 days
  13. 8.0x10.2mmx 50m control copper tube
    ESCO 8.0x10.2mmx 50m control copper tube
    Esco Part No.  EA436BB-17 
    from S$999.00
    Min. 6 days
  14. 10.0x12.2mmx 20m control copper tube
    ESCO 10.0x12.2mmx 20m control copper tube
    Esco Part No.  EA436BB-20  Shape  Pipe 
    from S$769.90
    Min. 6 days
  15. 8.0x10.2mmx 20m control copper tube
    ESCO 8.0x10.2mmx 20m control copper tube
    Esco Part No.  EA436BB-16 
    from S$559.90
    Min. 6 days
  16. Φ31.75 x 1.2 x 2000mm Copper Tube (1 / 2H)
    ESCO Φ31.75 x 1.2 x 2000mm Copper Tube (1 / 2H)
    * Products sent directly from the manufacturer are sold only to companies. This item cannot be delivered to private homes or construction sites. Please note. Even if the delivery address is a corporate name, it cannot be delivered if it is a private residence (detached house, apartment, condomini... Read More
    Nominal Diameter (A)  12A  Esco Part No.  EA440DB-12A  Shape  Pipe 
    from S$159.90
    Min. 4 days
  17. Φ19.05 x 1.0 x 2000mm Copper Tube(1/2h, 2 pcs)
    ESCO Φ19.05 x 1.0 x 2000mm Copper Tube(1/2h, 2 pcs)
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Nominal Diameter (A)  6A  Esco Part No.  EA440DB-6A  Shape  Pipe 
    from S$159.90
    Min. 2 days
  18. 6.0x 8.0mmx 50m control copper tube
    ESCO 6.0x 8.0mmx 50m control copper tube
    Esco Part No.  EA436BB-13 
    from S$789.90
    Min. 6 days
  19. 8.0x10.2mmx 10m control copper tube
    ESCO 8.0x10.2mmx 10m control copper tube
    Esco Part No.  EA436BB-15 
    from S$279.90
    Min. 6 days
  20. Copper Coil Tube
    No Brand Copper Coil Tube
    Length (m)  20  Material  Copper 
    from S$87.99
    Min. 2 days
  21. Phosphorus Deoxidized Copper Tube (in Straight) 2.5m
    No Brand Phosphorus Deoxidized Copper Tube (in Straight) 2.5m
    It is made by lightly cold-working a soft copper tube to make it hard, and does not cause hydrogen embrittlement. It has excellent spreadability, bendability, and drawing property. It is used for heat exchangers, chemical industry, water / hot water supply, gas pipe gaskets, and bathtubs.
    Melting Point (℃)  1083  Length (m)  2.5  Conductivity  70~90%IACS(20℃)  Specific Gravity  8.94  Ingredient  Copper / 99.9% or more  Shape  Pipe 
    Rating:
    89%
    Discontinued
  22. Phosphorus-deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus-deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Outer Diameter (Φmm)  15.88  Ingredient  Copper / 99.9% or more  Length (m)  20  Wall Thickness (mm) 
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction