All Category

Resin Pipe

View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction
  1. Polyethylene two-layer pipe for water supply
    TBC (TABUCHI) Polyethylene two-layer pipe for water supply
    Due to its flexibility, it has seismic performance. Since it is long and lightweight, it has good workability and is ideal for piping of 4 m or more. Industrial fields such as household water supply, simple water supply and water heaters, civil engineering, agriculture, and industry.
    Operating Temperature Range (℃)  -20~40℃  Length (m)  30  Shape  Pipe  Type  Resin tube  Fluid  Tap water 
    Rating:
    92%
    from S$77.99
    Min. 2 days
  2. Polyethylene pipe
    INOAC Housing & Construction Material Polyethylene pipe
    Because it is a flexible polyethylene pipe, it flexibly follows ground subsidence and earthquakes. Since polyethylene pipes are lightweight and flexible, they are easy to handle and can be straight-bent pipes. Since it is a polyethylene pipe made of chemically stable raw material, there is no ris... Read More
    Type  1 kind (soft)  JIS Standard  JIS K 6762  Shape  Pipe 
    Rating:
    94%
    from S$79.99
    Min. 2 days
  3. Coated cross-linked polyethylene pipe (Exceed pipe)
    Chiyoda Coated cross-linked polyethylene pipe (Exceed pipe)
    Has excellent heat resistance and pressure resistance. Since the coating skin (polyethylene film) is strong, the skin is not easily scratched during construction. Since the gap between the coating and the pipe is narrow, it has excellent heat retention. Since the heat insulating layer of the coat... Read More
    minimum temperature (℃)  0 when the water in the pipe is liquid  Dimension t2 (mm)  1.9  Nominal Diameter (A)  13  Dimension D2 (Φmm)  17.0  Dimension D1 (Φmm)  27.0  Dimension t1 (mm)  Length L (m)  50  Highest Temperature (℃)  95  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Resin tube  Applicable Standard  JIS K6787 JIS K6769 
    Rating:
    86%
    from S$169.90
    Min. 2 days
  4. Eco pack
    TBC (TABUCHI) Eco pack
    It has excellent workability and can shorten the work time. Very light and excellent in workability. It is resistant to high temperatures and does not give off an unpleasant odor from the piping. It has excellent heat retention and little energy loss when boiling water. * There may be a differenc... Read More
    Operating Temperature Range (℃)  0~95  Thermal insulation material thickness (mm)  10  Fluid  Cold and hot water  Maximum Operating Pressure (MPa)  0.75 
    Rating:
    98%
    from S$199.90
    Min. 2 days
  5. Coated cross-linked polyethylene pipe
    TBC (TABUCHI) Coated cross-linked polyethylene pipe
    It can be used not only for water and hot water supply pipes but also for reheating pipes. Indoor piping for water and hot water supply. Reheating piping.
    Operating Temperature Range (℃)  0~95  Length L (m)  10  Dimension t (mm)  Shape  Pipe  Type  Resin tube  Fluid  Tap water 
    from S$77.99
    Min. 2 days
  6. Heat-resistant polyethylene pipe for remembrance
    LIVILUCK Heat-resistant polyethylene pipe for remembrance
    It is softer than cross-linked polyethylene pipe, so it is easy to bend and low cost. Dedicated for reheating piping (operating temperature 80 ℃ or less / operating pressure 0.25MPa or less)
    Type  Resin tube  Material  Heat-resistant polyethylene (PE-RT)  Nominal Diameter  10A  Length (m)  50 
    Rating:
    84%
    from S$299.90
    Min. 2 days
  7. Dreiflex pipe
    TBC (TABUCHI) Dreiflex pipe
    It has excellent workability and can shorten the work time. Very light and excellent in workability. It is resistant to high temperatures and does not give off an unpleasant odor from the piping. It has excellent heat retention and little energy loss when boiling water.
    Mass (kg/m)  (Reference) 0.11  Thermal Conductivity (W/mk)  0.40  Operating Temperature Range (℃)  0~95  Maximum Operating Pressure (MPa)  1.0  Thermal insulation material thickness (mm)  10  Inner Diameter (Φmm)  12  Nominal Diameter (A)  13  Outer Diameter (Φmm)  16 / (Insulation material) 36  Dimension t (mm)  Material  Aluminum  Type  Aluminum tube  Fluid  Cold and hot water 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  8. Insulated Eslopex
    SEKISUI Insulated Eslopex
    It can be used stably in high temperature areas. It has excellent corrosion resistance and is hygienic. The fluid resistance is small and there is no scale adhesion. It is flexible and easy to install. It is long, lightweight and economical. Has excellent cold resistance. * For outdoor exposed pi... Read More
    Rating:
    80%
    from S$229.90
    Min. 2 days
  9. Covered cross-linked pipe 13  Pink 10m 10mm thick
    TBC (TABUCHI) Covered cross-linked pipe 13 Pink 10m 10mm thick
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply, piping for reheating
    Maximum Operating Pressure (MPa)  0.75  Operating Temperature Range (℃)  0~95  Mass (kg)  1.6  Length (m)  10  Inner Diameter (Φmm)  12.8  Trusco Part No.  160-6054  Outer Diameter (Φmm)  38  Standard  JISK6769 standard product  Color  Pink 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  10. Cross-linked polyethylene pipe with protective material
    Kubota ChemiX (Former Kubota-C.I.) Cross-linked polyethylene pipe with protective material
    A cross-linked polyethylene pipe with a heat insulating material. It has excellent heat resistance, corrosion resistance, chemical resistance, and flexibility, and maintains high strength even at high temperatures. For water / hot water supply pipes for building equipment and houses, and cold / h... Read More
    Wall Thickness (mm)  (Protective material) 5  Maximum Operating Pressure (MPa)  0.65 (at 95 ° C)  Operating Temperature Range (℃)  0~95  Material  Cross-linked polyethylene  Specification  JISK6769 product  Shape  Pipe 
    Rating:
    60%
    from S$45.99
    Min. 2 days
  11. Coated aluminum three-layer tube
    TBC (TABUCHI) Coated aluminum three-layer tube
    It has excellent workability and can be easily bent by hand. It keeps the bend and can reduce the working time to about 1/4. It is resistant to high temperature water and does not have an unpleasant odor from the piping. It is very light and weighs about half that of a copper pipe. For various pi... Read More
    Mass (kg)  16  Length (m)  20  Type  Aluminum tube  Material  High heat-resistant polyethylene (PE) 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  12. Oyupoly Tube Coating Material 5mm <HXL> Coated Crosslinked Polyethylene Tube
    INOAC Housing & Construction Material Oyupoly Tube Coating Material 5mm <HXL> Coated Crosslinked Polyethylene Tube
    Lightweight and easy to handle, plumbing work can be done easily. The covering material not only serves as a protective material for cross-linked polyethylene pipes, but also as a cushioning material. Due to its heat insulating effect, the covering material exhibits excellent performance for heat... Read More
    Cross-linked polyethylene pipe (outer diameter x inner diameter) (Φmm)  17.0×12.8  Thickness (mm)  Coating material / 5  Nominal Diameter (A)  13 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  13. Polybden pipe (5mm thickness)
    BRIDGESTONE Polybden pipe (5mm thickness)
    Thickness T (mm)  Applicable Standard  JIS K6778/6792  Type  Resin tube 
    Rating:
    90%
    from S$259.90
    Min. 2 days
  14. Covered cross-linked pipe 13 blue 10m 10mm thick
    TBC (TABUCHI) Covered cross-linked pipe 13 blue 10m 10mm thick
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply, piping for reheating
    Maximum Operating Pressure (MPa)  0.75  Operating Temperature Range (℃)  0~95  Mass (kg)  1.6  Length (m)  10  Inner Diameter (Φmm)  12.8  Trusco Part No.  160-6055  Outer Diameter (Φmm)  38  Color  Blue  Standard  JISK6769 standard product 
    from S$64.99
    Min. 2 days
  15. Cross-linked polyethylene pipe with insulation (pink)
    TBC (TABUCHI) Cross-linked polyethylene pipe with insulation (pink)
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply. Reheating piping.
    Operating Temperature Range (℃)  0~95  Specification  JIS K6769 standard product  Type  Resin tube 
    from S$199.90
    Min. 2 days
  16. Oyupoli MP tube piping pack
    INOAC Housing & Construction Material Oyupoli MP tube piping pack
    A piping pack that includes Oyupoli MP tube, Oyupoli MP Atto joint, and heat insulating material. Only the number required for construction is summarized.
    Thermal insulation material thickness (mm)  10 
    from S$199.90
    Min. 6 days
  17. Mirapex coating  Foam coating 5mm thickness  3m straight pipe
    MIRAI INDUSTRY Mirapex coating Foam coating 5mm thickness 3m straight pipe
    The cross-linked polyethylene pipe is firmly guarded with a foam coating. Prevents damage to the cross-linked polyethylene pipe during construction and transportation. Since the Mirapex coating is fixed from above the foam coating, the cross-linked polyethylene pipe will not be scratched. * Do no... Read More
    Length (m) 
    from S$22.99
    Min. 5 days
  18. ESLON Eslopex CV
    SEKISUI ESLON Eslopex CV
    It can be used stably in high temperature areas. It has excellent corrosion resistance and is hygienic. The fluid resistance is small and there is no scale adhesion. It is flexible and easy to install. It is long, lightweight and economical. Equipped with a trauma prevention function, it can be i... Read More
    Dimension h (mm)  2.0  Dimension L (m / roll)  50 
    from S$259.90
    Min. 5 days
  19. Heat-resistant polyethylene pipe for remembrance and heating
    LIVILUCK Heat-resistant polyethylene pipe for remembrance and heating
    Size  10A  Length (m)  25  Operating Pressure (MPa)  0.25 or less  Operating Temperature (℃)  80 or less  Color  Milky white 
    from S$159.90
    Min. 6 days
  20. Cross-linked polyethylene pipe
    KAKUDAI MFG Cross-linked polyethylene pipe
    Length (m)  100 
    from S$389.90
    Min. 4 days
  21. Type 1 double layer pipe for i-Poly water supply (soft)
    INOAC Housing & Construction Material Type 1 double layer pipe for i-Poly water supply (soft)
    Because it is a flexible polyethylene pipe, it flexibly follows ground subsidence and earthquakes. Since polyethylene pipes are lightweight and flexible, they are easy to handle and can be straight-bent pipes. Since it is a polyethylene pipe made of chemically stable raw material, there is no ris... Read More
    from S$229.90
    Min. 4 days
  22. Heat-resistant polyethylene pipe for remembrance Aluminum winding pair
    LIVILUCK Heat-resistant polyethylene pipe for remembrance Aluminum winding pair
    Specification  No signal line  Nominal Diameter  10A  Operating Pressure (MPa)  0.25 or less  Material  PE-RT  Operating Temperature (℃)  80 or less  Length (m)  50 
    Rating:
    60%
    from S$199.90
    Min. 6 days
  23. Underground Saya tube
    MIRAI INDUSTRY Underground Saya tube
    * Do not expose to direct sunlight and be careful of chemicals.
    Color  Beige 
    from S$109.90
    Min. 5 days
  24. Flexible pipe 10m roll
    TRUSCO Flexible pipe 10m roll
    Length (m)  10  Shape  Pipe  Type  Stainless pipe 
    from S$149.90
    Min. 3 days
  25. Cross-linked polyethylene pipe with insulation (blue)
    TBC (TABUCHI) Cross-linked polyethylene pipe with insulation (blue)
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply. Reheating piping.
    Operating Temperature Range (℃)  0~95  Specification  JIS K6769 standard product  Shape  Pipe  Type  Resin tube 
    from S$199.90
    Min. 2 days
  26. Cross-linked polyethylene pipe with insulation
    KAKUDAI MFG Cross-linked polyethylene pipe with insulation
    Thermal insulation material thickness (mm)  Length (m)  50  Material  Cross-linked polyethylene  Type  Resin tube 
    from S$439.90
    Min. 4 days
  27. Eslon Eslopex (PEX)
    SEKISUI Eslon Eslopex (PEX)
    An ultra-high molecular weight resin with a three-dimensional network structure of molecules, which has excellent long-term durability. Has excellent creep resistance. It has excellent heat resistance, cold resistance, and chlorine resistance, and is hygienic. It is long, lightweight and flexible... Read More
    Dimension L (m / roll)  100  Specification  Outer diameter / 1m (reference)  Color  White 
    from S$359.90
    Min. 3 days
  28. Eco unique
    LIVILUCK Eco unique
    Two-layer specification Cross-linked polyethylene pipe and heat insulating material are both highly weather resistant and resistant to ultraviolet rays. Long life specifications that do not cause metal fatigue. 2WAY type that can be used as a pair or as a single. Connecting pipe between EcoCute h... Read More
    Size  10A  Length (m)  10  Material  Cross-linked polyethylene 
    Rating:
    100%
    from S$199.90
    Min. 6 days
  29. Cross-linked polyethylene pipe
    SANEI Cross-linked polyethylene pipe
    * Please avoid direct sunlight
    Type  Resin tube  Material  Cross-linked polyethylene 
    from S$439.90
    Min. 3 days
  30. Call line
    MIRAI INDUSTRY Call line
    It is used when connecting to the resin pipe guide and pushing and pulling the resin pipe to pass it.
    Withstand Load N (kgf)  3430(350)  Wire Diameter Φ(mm)  5.7 
    from S$119.90
    Min. 5 days
  31. Aluminum composite cross-linked polyethylene pipe
    SANEI Aluminum composite cross-linked polyethylene pipe
    Used for heat pump piping such as EcoCute * Please avoid direct sunlight
    Length (m)  100  Maximum Operating Temperature (℃)  95  Material  Heat-resistant polyethylene, aluminum  Type  Resin tube 
    from S$689.90
    Min. 3 days
  32. Eco unique piping pack
    LIVILUCK Eco unique piping pack
    Two-layer specification Cross-linked polyethylene pipe and heat insulating material are both highly weather resistant and resistant to ultraviolet rays. Long life specifications that do not cause metal fatigue. 2WAY type that can be used as a pair or as a single. Connecting pipe between EcoCute h... Read More
    Size  10A  Length (m)  10  Material  Cross-linked polyethylene 
    from S$329.90
    Min. 6 days
  33. Free cut tube (for 13)
    TBC (TABUCHI) Free cut tube (for 13)
    It can be cut to the required length with a pipe cutter, etc., according to the application. Ideal for mounting pipes such as water supply pipes, washbasins, and low tanks.
    Length (m)  10  Inner Diameter (Φmm)  13  Nominal Diameter (mm)  16  Outer Diameter (Φmm)  16  Material  SUS304  Type  Stainless pipe 
    from S$48.99
    Min. 7 days
  34. Aluminum composite cross-linked polyethylene pipe with insulation
    SANEI Aluminum composite cross-linked polyethylene pipe with insulation
    Used for heat pump piping such as EcoCute
    Length (m)  25  Maximum Operating Temperature (℃)  95  Material  Cross-linked polyethylene, aluminum  Type  Resin tube  Specification  With weatherproof insulation 
    Rating:
    40%
    from S$299.90
    Min. 3 days
  35. Cross-linked polyethylene pipe
    SEKISUI Cross-linked polyethylene pipe
    Eslopex is a hygienic piping material that does not have to worry about rust or corrosion as piping for water and hot water supply for houses. In addition, it is highly flexible and can be bent and piped without fittings, so construction is quick and easy.
    Length (m)  45 
    from S$299.90
    Min. 4 days
  36. Foam coating
    MIRAI INDUSTRY Foam coating
    Used for protection of cross-linked polyethylene pipes and polybuden pipes, repair of foam coatings, etc. * It may be difficult to pass the pipe depending on the winding habit of the resin pipe and the length of the pipe. In that case, split it in half and fasten it with repair tape before use.
    Length (m) 
    from S$77.99
    Min. 5 days
  37. Mirapex Coated Eight
    MIRAI INDUSTRY Mirapex Coated Eight
    Cross-linked polyethylene pipe pair * No direct sunlight. Be careful of chemicals.
    from S$249.90
    Min. 5 days
  38. Aluminum composite tube
    KVK Aluminum composite tube
    * Be sure to wrap a light-shielding tape on the end face of the heat insulating material as it is not weather resistant.
    Function  Weatherability  Color  (Heat insulation material) Beige  Material  Aluminum  Type  Aluminum tube 
    from S$379.90
    Min. 7 days
  39. One-touch union
    LIVILUCK One-touch union
    One-touch union fitting. One-touch union fitting used for eco-unique piping. * Please use for heat pump piping
    Size  10A×G1/2  Shape  Union 
    from S$24.99
    Min. 6 days
  40. Mirapex coating  Foam coating 10mm thickness  3m straight pipe
    MIRAI INDUSTRY Mirapex coating Foam coating 10mm thickness 3m straight pipe
    The cross-linked polyethylene pipe is firmly guarded with a foam coating. Prevents damage to the cross-linked polyethylene pipe during construction and transportation. Since the Mirapex coating is fixed from above the foam coating, the cross-linked polyethylene pipe will not be scratched. * Do no... Read More
    Length (m) 
    from S$29.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction