All Category

Gate Valves

View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction
  1. Gate valve
    MonotaRO Gate valve
    * Please refrain from using it for purposes other than piping materials.
    Maximum Pressure (MPa)  1.3 (normal temperature water, oil, gas)  Type  Brass  Material (Stem)  C3604B  Bore Type  Full bore  Valve Type  Gate valve  Material (Handle)  SS41  Material (Body)  YBSC3 
    Rating:
    91%
    from S$13.99
    Min. 2 days
  2. 125 Type Gate Valve FR Series
    KITZ 125 Type Gate Valve FR Series
    Since the purpose is to block gate valve equipment, it is used in the fully closed or fully open state. The fluid flows parallel to the pipe axis in the valve. When the valve is fully open, the flow resistance is very small. The fluid resistance is small, and the water hammer action suitable for ... Read More
    Class  125 type  Type  Brass general purpose valve  Material (Disc)  C3771BE  Material (Bonnet)  C3771BE  Material (Body)  C3771BE  Valve Type  Gate valve  Material (Stem)  K metal  Material (Gasket)  Non-asbestos packing  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  water vapor 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  3. 125 type brass gate valve FH series
    KITZ 125 type brass gate valve FH series
    Since the purpose is to block gate valve equipment, it is used in the fully closed or fully open state. The fluid flows parallel to the pipe axis in the valve. When the valve is fully open, the flow resistance is very small. The fluid resistance is low, which is suitable for high-viscosity fluids.
    Class  125 type  Type  Brass general purpose valve  Material (Body)  C3771BE  Material (Bonnet)  C3771BE  Material (Disc)  C3771BE  Valve Type  Gate valve  Material (Stem)  K metal  Material (Gasket)  Non-asbestos packing  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  water vapor 
    Rating:
    98%
    from S$29.99
    Min. 2 days
  4. Gate valve (10K) (L series)
    KITZ Gate valve (10K) (L series)
    Maximum Operating Pressure (MPa)  1.4(-29℃~+120℃)、1.0(+171℃)  Class  10K  Material (Bonnet)  CAC406  Material (Body)  CAC406  Material (Disc)  CAC406  Material (Stem)  K metal  Material (Gasket)  Non-asbestos packing  Handle Color  Red  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    Rating:
    60%
    from S$67.99
    Min. 2 days
  5. Type 125 Gate Valve (Screw Type) (S Series)
    KITZ Type 125 Gate Valve (Screw Type) (S Series)
    Class  125 type  Material (Bonnet)  C3771BE  Material (Disc)  C3771BE  Material (Body)  CAC  Material (Stem)  Dezinc-resistant brass rod  Valve Type  Gate valve  Material (Gasket)  Non-asbestos  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  water vapor 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  6. Gate valve (10K) (UEL series)
    KITZ Gate valve (10K) (UEL series)
    Class  10K  Material (Name Plate)  A1050P  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Gate valve  Material (Gland Packing)  PTFE impregnated asbestos  Handle Type  Round type  Material (Disc)  SCS13A  Material (Bonnet)  SCS13A  Material (Body)  SCS13A  Material (Packing Nut)  SCS13A  Material (Gland)  SUS304  Material (Stem)  SUS304  Material (Retaining Ring)  SUS316  Type of Connection  Screw-in type  Type  Stainless steel  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  7. 10K bronze gate valve
    TOYO VALVE 10K bronze gate valve
    Class  10K  Material (Main Unit)  Bronze CAC406  Material (valve box)  CAC406  Classification  Gate valve  Applicable Standard  JIS B2011  Material (Gasket)  Non-asbestos  Type of Connection  Rc  Handle Type  Round type  Shape  Straight  Type  bronze 
    Rating:
    60%
    from S$64.99
    Min. 2 days
  8. Gate valve Stainless steel SUS316
    MonotaRO Gate valve Stainless steel SUS316
    The valve structure is a gate type. For piping materials * Do not use for anything other than piping. * When selecting the sealing material for the screwed part, use one that is suitable for the temperature and fluid. * Please wear protective equipment when plumbing.
    Operating Pressure (MPa)  1.6 (normal temperature water, oil, gas)  Class  150  Valve Type  Gate valve  Type of Thread  PT screw  Material  SUS316  Type of Connection  Screw-in type 
    from S$55.99
    Min. 2 days
  9. Gate (5K) Valve (M series)
    KITZ Gate (5K) Valve (M series)
    Maximum Operating Pressure (MPa)  0.7(-29℃~+120℃)、0.5(+134℃)  Class  5K  Type  Bronze and brass (JIS standard products)  Material (Bonnet)  CAC406  Material (Body)  CAC406  Material (Disc)  CAC406  Valve Type  Gate valve  Material (Stem)  K metal  Material (Gasket)  Non-asbestos packing  Handle Color  Red  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    from S$49.99
    Min. 2 days
  10. Type 125 bronze gate valve
    TOYO VALVE Type 125 bronze gate valve
    * Excluding toxic gas and flammable gas.
    Class  125  Shape  Straight 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  11. Gate valve
    KAKUDAI MFG Gate valve
    Type  Gate valve  Connector  Rc  Handle Type  Round type  Suitable Fluid  Static water / saturated steam  Shape  Straight  Mounting Screw  Taper screw for pipe 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  12. Keeperloy core coat 10K gate valve
    KITZ Keeperloy core coat 10K gate valve
    A valve that uses KITZ lead-less copper alloy "Keepalloy" for the main body and devinyl chloride material (for water supply / modified PPE) for the pipe end core, and clears the lead leaching standard in tap water, so that it can be used safely in the water supply line. is. An environme... Read More
    Class  10K  Material (Disc)  CAC911  Material (Bonnet)  CAC911  Material (Body)  CAC911  Valve Type  Gate valve  Material (Stem)  KSB-3  Material (Gasket)  Non-asbestos  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water  Material (Handle)  ZDC(15A~20A) ADC12(25A~50A) 
    from S$86.99
    Min. 2 days
  13. Gate valve 5K
    TOYO VALVE Gate valve 5K
    Class  5K  Classification  Gate valve  Standard  JIS B 2011  Type of Connection  Rc  Handle Type  Round type  Shape  Straight  Type  bronze 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  14. 125 Type Brass Gate Valve
    TOYO VALVE 125 Type Brass Gate Valve
    Class  125  Type  Brass  Classification  Gate valve  Shape  Straight 
    from S$29.99
    Min. 2 days
  15. Gate valve (JIS10K compliant product) (10SMS series)
    KITZ Gate valve (JIS10K compliant product) (10SMS series)
    Class  10K  Type  Ductile  Material (Bonnet)  FCD-S  Material (Body)  FCD-S  Material (Handle)  FCD450-10  Valve Type  Gate valve  Material (Gasket)  Non-asbestos  Handle Type  Round type  Material (Disc)  SCS1  Material (Stem)  SUS420J2  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  16. Keeperloy 10K gate valve
    KITZ Keeperloy 10K gate valve
    A valve that uses the leadless copper alloy "Keepalloy".
    Class  10K  Valve Type  Gate valve  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  17. Type 125 Gate Valve (Tapped) (H Series)
    KITZ Type 125 Gate Valve (Tapped) (H Series)
    Class  125 type  Material (Stem)  Dezinc-resistant brass rod  Valve Type  Gate valve  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  water vapor 
    from S$33.99
    Min. 6 days
  18. Maleble 10K type gate valve (screwed)
    Hitachi Valve Maleble 10K type gate valve (screwed)
    Economical Marble valve. Especially for steam piping, it can be easily used as an alternative to bronze valves. Moreover, it is tough. The main parts are mainly made of stainless steel and are less likely to wear than bronze valves. It is ideal for iron-based pipes and is less likely to corrode d... Read More
    Nominal Pressure  10K  Type  Maleble (Tough Cast Iron)  Handle Color  Red  Handle Type  Round type  Type of Connection  Screwed  Shape  Straight  Suitable Fluid  Water, air, oil, steam, gas 
    from S$77.99
    Min. 2 days
  19. 10K cast iron gate valve (flange type with indicator) (10FCHI series)
    KITZ 10K cast iron gate valve (flange type with indicator) (10FCHI series)
    * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.
    Class  10K  Material (Stem)  C3771BE  Material (Seat)  CAC406  Material (Handle)  FC250  Material (Body)  FC300  Material (Bonnet)  FC300  Valve Type  Gate valve  Material (Gasket)  Non-asbestos sheet  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas  Included Accessories  With opening indicator 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  20. 10K stainless gate valve
    TOYO VALVE 10K stainless gate valve
    For general purpose and building equipment
    Class  10K  Classification  Gate valve  Type of Connection  Rc  Handle Type  Round type  Type  Stainless steel  Shape  Straight 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  21. Keeperloy 10K gate valve (for embedding)
    KITZ Keeperloy 10K gate valve (for embedding)
    Class  10K  Material (Handle)  C3771BE  Material (Body)  CAC911  Material (Disc)  CAC911  Material (Bonnet)  CAC911  Valve Type  Gate valve  Material (Stem)  KSB-3  Material (O-ring)  NBR  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  22. Gate (10K) (Flange type) Valve (UEB series)
    KITZ Gate (10K) (Flange type) Valve (UEB series)
    Class  10K  Material (Name Plate)  A1050P  RoHS directive (corresponding to 10 substances)  Correspondence  Valve Type  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Material (Body)  SCS13A  Material (Packing Nut)  SCS13A/SUS304  Material (Stem)  SUS304  Material (Gland)  SUS304  Material (Bonnet)  SUS304/SCS13A  Material (Retaining Ring)  SUS316  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    from S$329.90
    Min. 4 days
  23. Keeperloy 5K gate valve
    KITZ Keeperloy 5K gate valve
    A valve that uses the leadless copper alloy "Keepalloy".
    Class  5K  Valve Type  Gate valve  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water 
    from S$58.99
    Min. 4 days
  24. Gate (10K) (Flange type) (10SMBF series)
    KITZ Gate (10K) (Flange type) (10SMBF series)
    Class  10K  Type  Ductile  Valve Type  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    from S$299.90
    Min. 4 days
  25. Core built-in 10K gate valve
    Yamato Valve Core built-in 10K gate valve
    For lead cut and water supply.
    Nominal Pressure  10K  Material (Lid)  CAC406  Material (Main Unit)  CAC406  Material (Valve Member)  CAC406  Type  Gate valve  Standard  JV5-1  Material (valve stem)  NBY  Material (Core)  PE  Suitable Fluid  Pulsating water / Static flowing water  Connector  Rc  Handle Type  Round type  Shape  Straight  Material  bronze 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  26. 10K bronze gate valve
    Yamato Valve 10K bronze gate valve
    Nominal Pressure  10K  Material (Valve Member)  CAC406  Material (Lid)  CAC406  Material (Main Unit)  CAC406  Type  Gate valve  Standard  JIS B 2011  Material (valve stem)  NBY  Connector  Rc  Handle Type  Round type  Shape  Straight  Material  bronze 
    from S$64.99
    Min. 2 days
  27. 10K cast iron gate valve (flange type) (10FCLS series)
    KITZ 10K cast iron gate valve (flange type) (10FCLS series)
    * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.
    Class  10K  Valve Type  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    from S$879.90
    Min. 14 days
  28. 150 Type Bronze Gate Valve
    TOYO VALVE 150 Type Bronze Gate Valve
    Class  150  Classification  Gate valve  Shape  Straight 
    from S$79.99
    Min. 4 days
  29. 10K Lead-free copper alloy gate valve
    TOYO VALVE 10K Lead-free copper alloy gate valve
    * Excluding toxic gas and flammable gas.
    Maximum Allowable Pressure (MPa)  1.4(-29~100℃)  Class  10K  Type  CAC911  Classification  Gate valve  Type of Connection  Rc  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water 
    from S$79.99
    Min. 4 days
  30. Maleble General-purpose 10K Type Gate Valve (Flange)
    Hitachi Valve Maleble General-purpose 10K Type Gate Valve (Flange)
    Economical maleable valve. Especially for steam piping, it can be easily used as an alternative to bronze valves. Moreover, it is tough. The main parts are mainly made of stainless steel and are less likely to wear than bronze valves. It is ideal for iron-based pipes and is less likely to corrode... Read More
    Nominal Pressure  10K  Material (valve box)  FCD-S  Type of Connection  Flange  Type  Maleble (Tough Cast Iron)  Handle Color  Red  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, air, oil, steam, gas 
    from S$199.90
    Min. 4 days
  31. Cast iron gate valve 10K
    TOYO VALVE Cast iron gate valve 10K
    * Excluding toxic gas and flammable gas. * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.
    Class  10K  Classification  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight 
    from S$539.90
    Min. 2 days
  32. 5K Lead-free copper alloy gate valve
    TOYO VALVE 5K Lead-free copper alloy gate valve
    * Excluding toxic gas and flammable gas.
    Maximum Allowable Pressure (MPa)  0.7(-29~100℃)  Class  5K  Type  CAC911  Classification  Gate valve  Type of Connection  Rc  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water 
    from S$58.99
    Min. 4 days
  33. Keeperloy core coated 5K gate valve
    KITZ Keeperloy core coated 5K gate valve
    A valve that uses KITZ lead-less copper alloy "Keepalloy" for the main body and devinyl chloride material (for water supply / modified PPE) for the pipe end core, and clears the lead leaching standard in tap water, so that it can be used safely in the water supply line. is. An environme... Read More
    Class  5K  Valve Type  Gate valve  Handle Type  Round type  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water 
    from S$58.99
    Min. 2 days
  34. 10K Stainless Steel Gate Valve (PTFE Gasket / Flange Type) (10UMAT Series)
    KITZ 10K Stainless Steel Gate Valve (PTFE Gasket / Flange Type) (10UMAT Series)
    Class  10K  Valve Type  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Material (Bonnet)  SCS13A  Material (Disc)  SCS13A  Material (Body)  SCS13A  Material (Stem)  SUS304  Shape  Straight 
    from S$649.90
    Min. 17 days
  35. Keeperloy made gate valve with 10K PVC pipe fitting
    KITZ Keeperloy made gate valve with 10K PVC pipe fitting
    Temperature Range (℃)  0 to +45 (fluid)  Class  10K  Material (Disc)  CAC911  Material (Bonnet)  CAC911  Material (Body)  CAC911  Valve Type  Gate valve  Material (Stem)  KSB-3  Material (O-ring)  NBR  Type of Connection  Plug-in  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water 
    from S$89.99
    Min. 4 days
  36. 10K stainless steel gate valve (flange type) (10UMK series)
    KITZ 10K stainless steel gate valve (flange type) (10UMK series)
    Class  10K  Dimension f (mm)  Number of Bolt Holes  Material (Handle)  FC250  Valve Type  Gate valve  Material (Gasket)  Non-asbestos sheet  Type of Connection  Pipe flange  Handle Type  Round type  Material (Body)  SCS13A  Material (Disc)  SCS13A  Material (Bonnet)  SCS13A  Material (Stem)  SUS304  Shape  Straight 
    from S$1,499.00
    Min. 4 days
  37. Cast iron gate valve 5K
    TOYO VALVE Cast iron gate valve 5K
    * Excluding toxic gas and flammable gas.
    Class  5K  Classification  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight 
    from S$389.90
    Min. 4 days
  38. 10K ductile iron gate valve (bolted bonnet flange type) (10SMBOF series)
    KITZ 10K ductile iron gate valve (bolted bonnet flange type) (10SMBOF series)
    Class  10K  Valve Type  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Material (Disc)  SUS403  Material (Stem)  SUS403  Shape  Straight  Suitable Fluid  Water, oil, air, steam, gas 
    from S$979.90
    Min. 4 days
  39. 10K ductile cast iron gate valve (flange type)
    TOYO VALVE 10K ductile cast iron gate valve (flange type)
    Suitable for steam and high temperature water lines. * Excludes toxic gases (phosgene and hydrogen cyanide) stipulated by the High Pressure Gas Safety Act.
    Class  10K  Classification  Gate valve  Type of Connection  Pipe flange  Handle Type  Round type  Shape  Straight 
    from S$199.90
    Min. 4 days
  40. Core built-in 5K gate valve
    Yamato Valve Core built-in 5K gate valve
    For lead cut and water supply.
    Nominal Pressure  5K  Material (Valve Member)  CAC406  Material (Lid)  CAC406  Material (Main Unit)  CAC406  Type  Gate valve  Standard  JV5-1  Material (valve stem)  NBY  Material (Core)  PE  Suitable Fluid  Pulsating water / Static flowing water  Connector  Rc  Handle Type  Round type  Shape  Straight  Material  bronze 
    from S$59.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction