All Category

Butterfly Valves

View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. Aluminum butterfly valve (BJ series)
    KITZ Aluminum butterfly valve (BJ series)
    Operating Temperature Range (℃)  -20 to +100 (no freezing of fluid)  Maximum Operating Pressure (MPa)  0.98[10]  Class  5K/10K  Material (Body)  ADC12  Valve Type  Butterfly valve  Material (Seat)  EPDM  Material (O-ring)  EPDM  Handle Type  Lever type  Shape  Others  Material (Disc)  SCS13A  Material  SUS403 (bottom stem)  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  2. 10K Spheroidal Graphite Cast Iron Butterfly Valve Integrated Long Neck (for Heat and Cool)
    TOYO VALVE 10K Spheroidal Graphite Cast Iron Butterfly Valve Integrated Long Neck (for Heat and Cool)
    Class  10K  Classification  Butterfly valve  Type  Worm gear type  Material (Seat)  EPDM  Material (Main Unit)  FCD450  Maximum Allowable Pressure (MPa)  Room temperature 1.4  Material (Disc)  SCS13A  Material (Stem)  SUS410  Type of Connection  Wafer type 
    from S$339.90
    Min. 23 days
  3. 10K Aluminum Butterfly Valve (Lever / Short Neck) (10BJSUE Series)
    KITZ 10K Aluminum Butterfly Valve (Lever / Short Neck) (10BJSUE Series)
    * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.
    Operating Temperature Range (℃)  -20 to +120 (no freezing of fluid)  Maximum Operating Pressure (MPa)  0.98  Class  5K/10K  Material (Handle)  ADC12  Material (Body)  ADC12  Valve Type  Butterfly valve  Material (Seat)  EPDM  Material (O-ring)  EPDM  Handle Type  Lever type  Shape  Others  Material (stem bearing)  PPS  Material (Disc)  SCS14A  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  4. 10K Aluminum Butterfly Valve (Gear / Short Neck) (G-10BJSUE Series)
    KITZ 10K Aluminum Butterfly Valve (Gear / Short Neck) (G-10BJSUE Series)
    Operating Temperature Range (℃)  -20 to +120 (no freezing of fluid)  Maximum Operating Pressure (MPa)  0.98[10]  Class  5K/10K  Material (Body)  ADC12  Valve Type  Butterfly valve  Material (O-ring)  EPDM  Material (Seat)  EPDM  Handle Type  Gear type  Shape  Others  Material (stem bearing)  PPS  Material (Disc)  SCS14A  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer 
    from S$87.99
    Min. 2 days
  5. Butterfly valve Manual lock stopper type (Ferrule type)
    OSAKA SANITARY Butterfly valve Manual lock stopper type (Ferrule type)
    Maximum Operating Pressure (MPa)  0.7  Dimension E (mm)  150  Valve Type  Butterfly valve  Handle Type  Lever type  Shape  Straight 
    from S$589.90
    Min. 2 days
  6. 10K aluminum butterfly valve (gear type)
    TOYO VALVE 10K aluminum butterfly valve (gear type)
    * Cannot be used for hot water supply, high-concentration chlorine water and oil. * In hot water supply lines and water supply lines with high chlorine concentration (for example, piping equipment such as hospitals, hotels, elevated water tanks, pools, etc.), sealing performance may be lost early... Read More
    Class  10K  Material (Seat)  EPDM  Operation Method  Gear type  Material (Valve Member)  Stainless SCS13A 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  7. Ductile Iron 10K Butterfly Valve (10DJ Series)
    KITZ Ductile Iron 10K Butterfly Valve (10DJ Series)
    Maximum Operating Pressure (MPa)  0.98(0℃~+70℃)  Operating Temperature Range (℃)  0~+70  Class  10K  Valve Type  Butterfly valve  Material (Body)  FCD450  Material (Disc)  FCD450+ENP  Handle Type  Lever type  Material (Seat)  NBR  Material (O-ring)  NBR  Shape  Others  Material (Bearing)  POM  Material  SUS403 (bottom stem)  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer  Material (Plug)  ZDC2 (chromate treatment) 
    from S$169.90
    Min. 2 days
  8. 10K Aluminum Butterfly Valve (Lever Type)
    TOYO VALVE 10K Aluminum Butterfly Valve (Lever Type)
    * Cannot be used for hot water supply, high-concentration chlorine water and oil. * In hot water supply lines and water supply lines with high chlorine concentration (for example, piping equipment such as hospitals, hotels, elevated water tanks, pools, etc.), sealing performance may be lost early... Read More
    Class  10K  Material (Seat)  EPDM  Operation Method  Lever type  Material (Valve Member)  Stainless SCS13A 
    from S$129.90
    Min. 2 days
  9. Aluminum Butterfly Valve (G-10bj Series)
    KITZ Aluminum Butterfly Valve (G-10bj Series)
    from S$89.99
    Min. 2 days
  10. 175 Kitz Butter (Screw Type) (FV Series)
    KITZ 175 Kitz Butter (Screw Type) (FV Series)
    Operating Temperature Range (℃)  0~+70  Maximum Operating Pressure (MPa)  1.21(0℃~+70℃)  Valve Type  Butterfly valve  Material (Body)  C3771BE  Handle Type  Lever type  Material (O-ring)  NBR  Material (Stem)  SUS304  Material (Disc)  SUS304+W-NBR  Type of Connection  Screw-in type  Shape  Straight 
    from S$109.90
    Min. 2 days
  11. Butterfly valve Lock lever type
    Tomoe Valve Butterfly valve Lock lever type
    We have developed the world's first aluminum die-cast valve and further evolved our long-selling products. We have improved the sealing performance and durability. For general use of water treatment and construction
    from S$179.90
    Min. 2 days
  12. Butterfly valve worm gear type 700Z-2F
    Tomoe Valve Butterfly valve worm gear type 700Z-2F
    Evolution of long-selling products Improved sealing and durability! The gear and lever are integrated with the valve body to achieve both functionality and compactness. A gearbox with a hybrid structure of resin and aluminum material has improved strength and durability, and has a dew condensatio... Read More
    Maximum Allowable Pressure (MPa)  Nominal Pressure  5K・10K  Material (Main Unit)  ADC12  Valve Type  Bata valve  Type  Butterfly valve  Handle Type  Gear type  Connector  Wafer  Suitable Fluid  Water and chemicals  Type of Valve  Worm gear type 
    from S$169.90
    Min. 2 days
  13. Butterfly valve type 57
    ASAHI AV Butterfly valve type 57
    Improvement of long-term performance All resin conversion The operation method can be easily changed. The opening and closing direction of the handle lever can be changed. Excellent operability and safety
    Fluid Temperature (℃)  0~50  Maximum Allowable Pressure (MPa [kgf/cm2])  1.0(10.2)  Dimension D2 (mm)  122  Dimension D3 (mm)  160  Dimension A1 (mm)  167  Dimension A2 (mm)  64  Type  Butterfly valve  RoHS directive (corresponding to 10 substances)  Correspondence  Material (O-ring)  EPDM  Material (Diaphragm)  EPDM  Standard  JIS10K  Shape  Others  Material  U-PVC  Connector  Wafer 
    from S$489.90
    Min. 2 days
  14. Aluminum pneumatic butterfly valve (short neck type)
    KITZ Aluminum pneumatic butterfly valve (short neck type)
    from S$589.90
    Min. 4 days
  15. Sanitary butterfly valve
    FUJI SPECIAL Sanitary butterfly valve
    The opening can be fixed at any position in 10 degree increments. The opening and closing operation can be easily done with the manual lever type. Flow rate adjustment in piping.
    Valve Type  Butterfly valve  Handle Type  Lever type  Material  Stainless steel (SUS316L)  Shape  Straight 
    from S$979.90
    Min. 2 days
  16. JIS / ISO double-sided compatible general-purpose valve lock lever type (FCD450 / SCS14 / NBR)
    Tomoe Valve JIS / ISO double-sided compatible general-purpose valve lock lever type (FCD450 / SCS14 / NBR)
    Conforms between JIS and ISO surfaces. Durability has been greatly improved by the spherical valve body. It is a world patented cosine curve structure seat ring. Self-aligning shaft seal with backup ring. For general construction.
    Maximum Allowable Pressure (MPa)  Nominal Diameter (A)  100  Pipe nominal  100A(4B)  Dimension d (Φmm)  104.0  Dimension D (Φmm)  146  Height (mm)  336  Trusco Part No.  389-0236  Nominal Diameter (B)  Mass (kg)  Dimension L (mm)  52  Nominal Pressure  5K・10K  Type  Lock lever type  Material (Main Unit)  FCD450 (Option: SCS13)  Suitable Flange  JIS10K  Handle Type  Lever type  Operating Temperature Range (℃)  NBR:-10℃~80℃  Continuous Use Temperature (℃)  NBR:0℃~60℃  Connector  Wafer  Suitable Fluid  Water 
    from S$389.90
    Min. 2 days
  17. Aluminum pneumatic butterfly valve (long neck type)
    KITZ Aluminum pneumatic butterfly valve (long neck type)
    from S$589.90
    Min. 2 days
  18. 10K Ductile Iron Butterfly Valve (Lever Type / NBR) (10DJU Series)
    KITZ 10K Ductile Iron Butterfly Valve (Lever Type / NBR) (10DJU Series)
    Maximum Operating Pressure (MPa)  0.98(0℃~+70℃)  Valve Type  Butterfly valve  Handle Type  Lever type  Shape  Others  Type of Connection  Wafer 
    from S$229.90
    Min. 2 days
  19. 700Z-7E JIS10K ADC12/SCS14/EPDM
    Tomoe Valve 700Z-7E JIS10K ADC12/SCS14/EPDM
    Compact, lightweight, high output cylinder type. Equipped with a speed controller as standard equipment. The NUMUR mount is adopted as the air pipe connection part. Water treatment / general industrial use
    Continuous Use Temperature (℃)  0~100  Operating Temperature Range (℃)  0~70  Maximum Allowable Pressure (MPa) 
    from S$899.90
    Min. 2 days
  20. Ductile Butterfly Valve (10K) Wafer Type DJ Series
    KITZ Ductile Butterfly Valve (10K) Wafer Type DJ Series
    Lever operation type.
    Class  10K  Valve Type  Butterfly valve  Suitable Flange  JIS 10K  Shape  Others  Type of Connection  Wafer 
    from S$249.90
    Min. 4 days
  21. Class 175 stainless steel kitz flap (lever operated)
    KITZ Class 175 stainless steel kitz flap (lever operated)
    Lever operation type. For clean lines of pharmaceuticals, foods, chemical equipment, etc. that dislike liquid pools, and small-diameter lines that require airtightness such as vacuum. For equipment such as various air conditioners, gas, and water, and fire extinguishing system equipment.
    Operating Temperature Range (℃)  0~+70  Maximum Operating Pressure (MPa)  1.21(0℃~+70℃)  Valve Type  Butterfly valve  Handle Type  Lever type  Material (O-ring)  NBR  Material (Body)  SCS13A  Material (Stem)  SUS304  Material (Disc)  SUS304+W-NBR  Type of Connection  Screw-in type  Shape  Straight 
    from S$199.90
    Min. 4 days
  22. Gear Type Butterfly Valve
    OKM Gear Type Butterfly Valve
    Integral molding that applies "casting shrinkage" by casting a stainless steel neck into the aluminum body. An aluminum die-cast butterfly valve that demonstrates outstanding strength in preventing condensation. For construction equipment, water treatment, general industry * Seat ring E... Read More
    Size  (Between surfaces) JIS B 2032 46 series  Withstand voltage test pressure (MPa)  (Seat) 1.1, (Body) 1.5  Operating Temperature Range (℃)  -20~120  Maximum Operating Pressure (MPa)  1.0  Valve Type  Bata valve  Type of Actuator  Gear type  Suitable Flange  JIS:10K  Painting  Polyester powder paint, light blue  Shape  Straight 
    Rating:
    100%
    from S$199.90
    Min. 4 days
  23. Butterfly valve flange type (lever)
    SEKISUI Butterfly valve flange type (lever)
    The spherical valve body has a flange overtightening prevention structure that provides stable water stopping performance. After piping the valve, the direction of the handle can be reversed left and right with the valve attached. By removing the handle and indicator plate, you can change to a ge... Read More
    Material (Pin)  (Pin cover) PP, (Spring pin) SUS304  Operating Temperature (℃)  0~50  Type  Butterfly valve  Material (O-ring)  EPDM  Connector  Flange type  Handle Type  Lever type  Shape  Others  Material (Cap)  PP  Material (Valve Member)  PP  Material (Main Unit)  PVC  Material (valve box)  PVC  Material (flat washer)  SUS304  Material (Spring Washer)  SUS304  Material (leaf spring)  SUS304-CSP  Suitable Fluid  Water, oil, chemicals 
    from S$649.90
    Min. 8 days
  24. 316L sanitary butterfly valve
    CONSUSS 316L sanitary butterfly valve
    The structure is simple, there are few structural parts, and it is easy to disassemble and assemble. The seat ring is EPDM (standard), and silicon is also available as an option. It complies with the Food Sanitation Law (Ministry of Health and Welfare Notification No. 85). Very lightweight and co... Read More
    Material (Body)  Stainless steel 316L  Material  Seat ring: EPDM  Handle Type  Grip type 
    from S$399.90
    Min. 2 days
  25. 10K Ductile Iron Butterfly Valve (Gear Type) (G-10DJU Series)
    KITZ 10K Ductile Iron Butterfly Valve (Gear Type) (G-10DJU Series)
    Valve Type  Butterfly valve  Handle Type  Gear type  Shape  Others  Type of Connection  Wafer 
    from S$299.90
    Min. 4 days
  26. Ductile Iron 10K Butterfly Valve (G-10DJ)
    KITZ Ductile Iron 10K Butterfly Valve (G-10DJ)
    * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.
    Maximum Operating Pressure (MPa)  0.98(0℃~+70℃)  Operating Temperature Range (℃)  0~+70  Class  10K  Valve Type  Butterfly valve  Material (Body)  FCD450  Material (Disc)  FCD450+ENP  Handle Type  Gear type  Material (O-ring)  NBR  Material (Seat)  NBR  Shape  Others  Type of Connection  Wafer 
    from S$299.90
    Min. 4 days
  27. Butterfly valve (aluminum die casting)
    OKM Butterfly valve (aluminum die casting)
    * Seat ring EPDM cannot be used for oil and fluids containing oil.
    Operating Temperature Range (℃)  0~120  Maximum Operating Pressure (MPa)  1.0  Valve Type  Butterfly valve  Face-to-face Dimension (mm)  JIS B 2032 46 series  Suitable Flange  JIS:10K  Painting  Polyester powder coating light blue  Shape  Straight 
    from S$169.90
    Min. 4 days
  28. 10K Stainless Steel Butterfly Valve (Lever Type / PTFE) (UB Series)
    KITZ 10K Stainless Steel Butterfly Valve (Lever Type / PTFE) (UB Series)
    Lever operation type. Performance valve with all-stainless steel and double eccentric structure. * When installing piping, use the gasket specified below. Gasket type: Non-asbestos joint sheet gasket, PTFE sheet gasket with reinforced filler (PTFE wrapping gasket, swirl gasket, metal gasket canno... Read More
    Valve Type  Butterfly valve  Handle Type  Lever type 
    Rating:
    80%
    from S$999.00
    Min. 4 days
  29. 10K aluminum butterfly valve (gear type) (for hot water supply)
    TOYO VALVE 10K aluminum butterfly valve (gear type) (for hot water supply)
    Suitable for hot water supply. * In hot water supply lines and water supply lines with high chlorine concentration (for example, piping equipment such as hospitals, hotels, elevated water tanks, pools, etc.), sealing performance may be lost early due to deterioration and hardening of rubber, so E... Read More
    Class  10K 
    from S$459.90
    Min. 4 days
  30. 16K cast iron butterfly valve (fire-rated product)
    TOYO VALVE 16K cast iron butterfly valve (fire-rated product)
    * EPDM sheet cannot be used for oil.
    Class  16K  Operation Method  Gear type  Material (Valve Member)  Stainless SCS13A 
    from S$679.90
    Min. 5 days
  31. Geared butterfly valve (for water and hot water)
    OKM Geared butterfly valve (for water and hot water)
    Developed resin valve body PPS. Economical with OKM's original new soft touch sheet. Lighter and smaller drive unit by reducing torque. All aluminum, die-cast body. JIS5K, 10K Piping guide combined hole and misalignment prevention. Water treatment equipment / general industrial use * FKM shee... Read More
    Withstand voltage test pressure (MPa)  (Seat) 1.1, (Main unit) 1.5  Painting  Polyester powder paint, light blue 
    from S$489.90
    Min. 4 days
  32. 10K Ductile Iron Butterfly Valve (Gear Type / Nylon Lining) (G-10NFJUE Series)
    KITZ 10K Ductile Iron Butterfly Valve (Gear Type / Nylon Lining) (G-10NFJUE Series)
    Maximum Operating Pressure (MPa)  1.0(0℃~+60℃)  Class  5K/10K  Valve Type  Butterfly valve  Handle Type  Gear type  Shape  Others  Type of Connection  Wafer 
    from S$499.90
    Min. 4 days
  33. 10K Stainless Steel Butterfly Valve (Gear Type / PTFE) (GL-10UB Series)
    KITZ 10K Stainless Steel Butterfly Valve (Gear Type / PTFE) (GL-10UB Series)
    Gear operation type. Performance valve with all-stainless steel and double eccentric structure. * When installing piping, use the gasket specified below. Gasket type: Non-asbestos joint sheet gasket, PTFE sheet gasket with reinforced filler (PTFE wrapping gasket, swirl gasket, metal gasket cannot... Read More
    Valve Type  Butterfly valve  Handle Type  Gear type 
    from S$1,299.00
    Min. 4 days
  34. General purpose general purpose butterfly valve
    OKM General purpose general purpose butterfly valve
    1.0MPa compatible general-purpose butterfly valve with excellent operability, long life, and economy General industry
    Maximum Operating Pressure (MPa)  Valve Type  Butterfly valve  Material (valve box)  FCD450  Suitable Flange  JIS:10K、ASME:150Lb、PN:16、GB:16  Material (Gasket)  NBR  Material (O-ring)  NBR  Material (Valve Member)  SCS14  Material (valve stem)  SUS420J2 
    from S$279.90
    Min. 10 days
  35. 10K Ductile Butterfly Valve (Gear Type / Fire Rating / Certified Product) (G-16DJU Series)
    KITZ 10K Ductile Butterfly Valve (Gear Type / Fire Rating / Certified Product) (G-16DJU Series)
    Fire-fighting certified product Wet piping
    Class  16K  Valve Type  Butterfly valve  Material (Body)  FCD450-10  Handle Type  Gear type  Material (O-ring)  NBR  Material (Disc)  SCS13A  Material (Stem)  SUS410 
    from S$589.90
    Min. 4 days
  36. Aluminum butterfly valve (for hot water supply)
    KITZ Aluminum butterfly valve (for hot water supply)
    from S$469.90
    Min. 4 days
  37. 10K Spheroidal Graphite Cast Iron Butterfly Valve Integrated Long Neck (for Heat and Cool)
    TOYO VALVE 10K Spheroidal Graphite Cast Iron Butterfly Valve Integrated Long Neck (for Heat and Cool)
    Maximum Allowable Pressure (MPa)  Dimension L1 (mm)  50  Class  5K/10K  Dimension L2 (mm)  64  Classification  Butterfly valve  Type  Worm gear type  Material (Seat)  EPDM  Material (Main Unit)  FCD450  Handle Type  Lever type  Material  O-ring: NBR / EPDM  Material (Disc)  SCS13A  Material (Stem)  SUS410  Type of Connection  Wafer type 
    from S$199.90
    Min. 23 days
  38. FCD Disc SCS Butter Valve [Gear Type / Fire Fighting Certified / Red]
    TOYO VALVE FCD Disc SCS Butter Valve [Gear Type / Fire Fighting Certified / Red]
    * EPDM sheet cannot be used for oil.
    Nominal Pressure  10K(1.4MPa)  Material (Seat)  EPDM  Operation Method  Gear type  Maximum Operating Pressure (MPa)  Room temperature 1.4  Material (Main Unit)  Spheroidal graphite cast iron FCD450  Material (Valve Member)  Stainless SCS13A 
    from S$389.90
    Min. 5 days
  39. 2 ”worm gear damper
    ESCO 2 ”worm gear damper
    Esco Part No.  EA470EC-20 
    from S$329.90
    Min. 4 days
  40. General Purpose Butterfly Valve for Building Equipment
    OKM General Purpose Butterfly Valve for Building Equipment
    1.0MPar compatible general-purpose butterfly valve with excellent operability, long life, and economy Building equipment
    Valve Type  Butterfly valve  Material (Main Unit)  FCD450  Handle Type  Gear type  Material (Valve Member)  SCS14 
    from S$439.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction