All Category

Diaphragm valves

Other Related Pages

View : Grid List
Filter

25 Item(s)

Set Ascending Direction
  1. Diaphragm valve type 14
    ASAHI AV Diaphragm valve type 14
    Higher reliability against leaks from the body High sealing performance with low torque New mechanism with improved workability Easy and reliable installation New structure Built-in stopper function (15 mm to 50 mm) Indicator display that can be confirmed at a glance (15 mm to 50 mm)
    Fluid Temperature (℃)  0~60  Maximum Allowable Pressure (MPa [kgf/cm2])  1.0(10.2)  Type  Diaphragm valve  Connector  Flange type  Standard  JIS10K  Handle Type  Round type  Shape  Straight  Material  U-PVC 
    from S$169.90
    Min. 2 days
  2. Diaphragm valve (manual type)
    EDWARDS Diaphragm valve (manual type)
    Leakage amount (mbarL / s)  10-6 (Valve), 10-7 (Coupling)  Bake temperature (℃)  60  Operating Pressure  900000~1×10-3Pa  Material  Aluminum silicon alloy 
    from S$339.90
    Min. 2 days
  3. Fine series diaphragm valve
    Fujikin Fine series diaphragm valve
    Number of Ports 
    from S$259.90
    Min. 122 days
  4. Diaphragm Valve (Manual Type)
    AS ONE Diaphragm Valve (Manual Type)
    Leakage amount (mbarL / s)  10-6 (Valve), 10-7 (Coupling)  Bake temperature (℃)  60  Operating Pressure  900000~1×10-3Pa  Material  Aluminum silicon alloy  Type  Diaphragm valve  Handle Type  Knurled  Shape  Straight 
    from S$389.90
    Min. 2 days
  5. Diaphragm Valve Flange Type
    SEKISUI Diaphragm Valve Flange Type
    By optimizing the shape of the diaphragm and weir, it exhibits high sealing performance with low torque. Safety against external leakage has been improved by reducing stress relaxation of the diaphragm. The pressure resistance and durability of the main body of the heart and the bonnet have been ... Read More
    Material (Pin)  (Compressor stop) SUS304  Material (Metal Hub)  (Compressor) C3604  Material  (Compressor) GF-PP  Material (screw)  (Handle stop) SUS304  Material (ring)  (Split) PVC  Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Type  Diaphragm valve  Connector  Flange type  Material (O-ring)  NBR  Material (Collar)  PE  Material (Thrust washer)  PTFE、SUJ  Material (Main Unit)  PVC  Handle Type  Round type  Material (Reinforcement plate)  SS400 epoxy paint  Material (Nut)  SUS304  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$199.90
    Min. 8 days
  6. Eslon Diaphragm F type C-PVC / EPDM10K specification 25A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 25A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  25A(1B)  Trusco Part No.  850-6051  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$389.90
    Min. 23 days
  7. Eslon Diaphragm F type PP / EPDM 10K specification 20A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 20A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  20A(3/4B)  Trusco Part No.  850-6042  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$389.90
    Min. 23 days
  8. Eslon Diaphragm F type PP / EPDM 10K specification 25A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 25A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  25A(1B)  Trusco Part No.  850-6043  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$559.90
    Min. 23 days
  9. Eslon Diaphragm F type PP / EPDM 10K specification 65A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 65A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  65A(2 1/2B)  Trusco Part No.  850-6046  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,299.00
    Min. 23 days
  10. Eslon Diaphragm F type PP / EPDM 10K specification 40A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 40A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  40A(1 1/2B)  Trusco Part No.  850-6044  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$779.90
    Min. 23 days
  11. Eslon Diaphragm F type PP / EPDM 10K specification 100A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 100A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  100A(4B)  Trusco Part No.  850-6040  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$2,299.00
    Min. 23 days
  12. Eslon Diaphragm F type PP / EPDM 10K specification 150A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 150A
    Maximum Allowable Pressure (MPa)  0.8 (normal temperature)  Pipe flange nominal  150A(6B)  Trusco Part No.  850-6039  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$4,999.00
    Min. 23 days
  13. Eslon diaphragm F type PVC / EPDM10K specification 150A
    SEKISUI Eslon diaphragm F type PVC / EPDM10K specification 150A
    Maximum Allowable Pressure (MPa)  0.8 (normal temperature)  Pipe flange nominal  150A(6B)  Trusco Part No.  850-6057  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$2,599.00
    Min. 28 days
  14. Eslon Diaphragm F type C-PVC / EPDM10K specification 80A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 80A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  80A(3B)  Trusco Part No.  850-6055  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,399.00
    Min. 23 days
  15. Eslon Diaphragm F type C-PVC / EPDM10K specification 100A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 100A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  100A(4B)  Trusco Part No.  850-6049  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,999.00
    Min. 23 days
  16. Eslon Diaphragm F type PP / EPDM 10K specification 50A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 50A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  50A(2B)  Trusco Part No.  850-6045  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$879.90
    Min. 23 days
  17. Eslon Diaphragm F type PP / EPDM 10K specification 80A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 80A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  80A(3B)  Trusco Part No.  850-6047  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,699.00
    Min. 23 days
  18. Eslon Diaphragm F type C-PVC / EPDM10K specification 50A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 50A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  50A(2B)  Trusco Part No.  850-6053  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$749.90
    Min. 23 days
  19. Eslon Diaphragm F type C-PVC / EPDM10K specification 20A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 20A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  20A(3/4B)  Trusco Part No.  850-6050  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$329.90
    Min. 23 days
  20. Eslon Diaphragm F type C-PVC / EPDM10K specification 65A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 65A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  65A(2 1/2B)  Trusco Part No.  850-6054  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,199.00
    Min. 23 days
  21. Eslon Diaphragm F type PP / EPDM 10K specification 125A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 125A
    Maximum Allowable Pressure (MPa)  0.8 (normal temperature)  Pipe flange nominal  125A(5B)  Trusco Part No.  850-6041  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$3,799.00
    Min. 23 days
  22. Eslon diaphragm F type PVC / EPDM10K specification 125A
    SEKISUI Eslon diaphragm F type PVC / EPDM10K specification 125A
    Maximum Allowable Pressure (MPa)  0.8 (normal temperature)  Pipe flange nominal  125A(5B)  Trusco Part No.  850-6059  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$1,799.00
    Min. 28 days
  23. Eslon Diaphragm F type C-PVC / EPDM10K specification 15A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 15A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  15A(1/2B)  Trusco Part No.  850-6048  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$299.90
    Min. 23 days
  24. Eslon Diaphragm F type C-PVC / EPDM10K specification 40A
    SEKISUI Eslon Diaphragm F type C-PVC / EPDM10K specification 40A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  40A(1 1/2B)  Trusco Part No.  850-6052  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PVC  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$639.90
    Min. 23 days
  25. Eslon Diaphragm F type PP / EPDM 10K specification 15A
    SEKISUI Eslon Diaphragm F type PP / EPDM 10K specification 15A
    Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Pipe flange nominal  15A(1/2B)  Trusco Part No.  850-6038  Type  Diaphragm valve  Connector  Flange type  Material (Main Unit)  PP  Handle Type  Round type  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    from S$379.90
    Min. 23 days
View : Grid List
Filter

25 Item(s)

Set Ascending Direction