All Category

Electromagnetic Valves / Motor Operated Valves

View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction
  1. Small Electric Ball Valve (Reduced Bore)
    KITZ Small Electric Ball Valve (Reduced Bore)
    We have developed a high-performance yet compact motor that has achieved fast opening and closing speed and compactness. In addition, it consumes less power and is economical because the power is turned off after operation. It is composed of the minimum number of parts, has extremely few failures... Read More
    Suitable Fluid  Water, oil, air 
    Rating:
    95%
    from S$259.90
    Min. 2 days
  2. Compact electric ball valve (full bore)
    KITZ Compact electric ball valve (full bore)
    Insulation Resistance (MΩ)  10 or more (DC500V)  Class  10K  Material (Stem)  C6782BD + Cr plating  Material (O-ring)  FKM  Bore Diameter  Full bore  Lubrication System  Grease  Material (Ball Seat)  PTFE  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water, oil, air 
    Rating:
    85%
    from S$229.90
    Min. 2 days
  3. Stainless Steel Small Electric Ball Valve (Reduced Bore)
    KITZ Stainless Steel Small Electric Ball Valve (Reduced Bore)
    Suitable Fluid  Water, oil, air 
    Rating:
    70%
    from S$259.90
    Min. 2 days
  4. Piston type solenoid valve (screw type) DP-100 series
    YOSHITAKE Piston type solenoid valve (screw type) DP-100 series
    Even though it is a solenoid valve, it can be opened and closed more than 600,000 times. By making the body stainless, including the main internal parts, it has achieved even better corrosion resistance than before and can handle clean fluids. The internal parts of a complicated solenoid valve ar... Read More
    Applicable Pressure (MPa)  0 to 1.0 (vacuum cannot be used)  Operating Temperature (℃)  5 to 180 (no freezing)  Ambient Temperature (℃)  50 ° C or less (no freezing)  Material (Disc)  Fluorine resin (PTFE)  Connector  JIS Rc  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (Valve Member)  stainless steel  Material (valve box)  stainless steel 
    Rating:
    80%
    from S$469.90
    Min. 2 days
  5. Solenoid Valve (Momotaro II) Diaphragm Type
    VENN Solenoid Valve (Momotaro II) Diaphragm Type
    * Attach a strainer to the primary side of the solenoid valve.
    Applicable Pressure (MPa)  0~1.0  Fluid Viscosity (cSt)  20 or less  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Material (Diaphragm Seat)  C3604 or SUS  Material (Main Unit)  CAC408 (Bronze casting)  Type of Insulation  Class B (silicon mold)  RoHS directive (corresponding to 10 substances)  Correspondence  Operation  Energized open  End Connection  JIS Rc thread  Material (Diaphragm)  NBR  Handle Type  None  Type  Semi-linear motion type  Shape  Straight  Pressure Resistance (MPa [kgf/cm2])  Water pressure: 2 [20]  Valve Type  solenoid valve 
    Rating:
    60%
    from S$469.90
    Min. 2 days
  6. Small electric three-way ball valve (reduced bore)
    KITZ Small electric three-way ball valve (reduced bore)
    We have developed a high-performance yet compact motor that has achieved fast opening and closing speed and compactness. In addition, it consumes less power and is economical because the power is turned off after operation. It is composed of the minimum number of parts, has extremely few failures... Read More
    Insulation Resistance (MΩ)  10 or more (DC500V)  Class  10K  Material (Stem)  C6782BD + Cr plating  Material (Body)  CAC406  Rated Time  Continuous  Material (O-ring)  FKM  Lubrication System  Grease  Shape  Horizontal 3 directions  Material (Ball Seat)  PTFE  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air 
    Rating:
    89%
    from S$249.90
    Min. 2 days
  7. Terminal Box for Solenoid Valve
    VENN Terminal Box for Solenoid Valve
    A terminal box dedicated to solenoid valves, which is used by screwing it into the solenoid valve lead wire outlet. Protects the connection between the power line and lead wire from rainwater intrusion and dust. It is also used outdoors using cables and conduits.
    Material  metallic  Rated Voltage (V)  250  Rated Current (A)  15 
    Rating:
    80%
    from S$77.99
    Min. 2 days
  8. Stainless steel small electric ball valve (full bore)
    KITZ Stainless steel small electric ball valve (full bore)
    Class  10K  Material (O-ring)  FKM  Lubrication System  Grease  Material (Ball Seat)  PTFE  Material (Body)  SCS14A  Material (Ball)  SUS316  Material (Stem)  SUS316 + Cr plating  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water, oil, air 
    from S$359.90
    Min. 2 days
  9. solenoid valve
    VENN solenoid valve
    Applicable Pressure (MPa)  0~1.0  Fluid Viscosity (cSt)  20 or less  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Type of Insulation  Class B (silicon mold)  Operation  Energized open  End Connection  JIS Rc thread  Material (Diaphragm)  NBR  Handle Type  None  Material (Main Unit)  SCS (stainless steel cast steel)  Material (Diaphragm Seat)  SUS (stainless steel)  Type  Semi-linear motion type  Shape  Straight  Pressure Resistance (MPa [kgf/cm2])  Water pressure: 2 [20]  Valve Type  solenoid valve 
    from S$559.90
    Min. 2 days
  10. Diaphragm Solenoid Valve (Thread Type) DP-200 Series
    YOSHITAKE Diaphragm Solenoid Valve (Thread Type) DP-200 Series
    Reduces the impact of water hammer & shortens valve closing time No valve seat leakage (visually check with pressure gauge) Can be used for a wide range of pressures from 0 to 1.0 MPa.
    Applicable Pressure (MPa)  0 to 1 (cannot use vacuum)  Operating Temperature (℃)  5 to 60 (no freezing)  Ambient Temperature (℃)  50 or less (no freezing)  Connector  JIS Rc  Material (Valve Member)  NBR (diaphragm)  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (valve box)  bronze 
    from S$389.90
    Min. 4 days
  11. Small electric ball valve (stainless steel) <horizontal three-way>
    KITZ Small electric ball valve (stainless steel) <horizontal three-way>
    Ambient Temperature (℃)  -20~+50  Insulation Resistance (MΩ)  10 or more (DC500V)  Class  10K  Rated Time  Continuous  Material (O-ring)  FKM  Lubrication System  Grease  Shape  Horizontal 3 directions  Bore Diameter  Reduced bore  Material (Body)  SCS14A  Material (Ball)  SUS316  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air 
    from S$439.90
    Min. 14 days
  12. Small electric ball valve (KITZ)
    KITZ Small electric ball valve (KITZ)
    Type of Connection  Screw-in type  Shape  Straight 
    from S$359.90
    Min. 2 days
  13. Electric bronze floating ball valve (reduced bore) (10K)
    KITZ Electric bronze floating ball valve (reduced bore) (10K)
    Ambient Temperature (℃)  -20~+50  Insulation Resistance (MΩ)  10 or more (DC500V)  Class  10K  Valve Type  Ball valve  Material (Body)  CAC406  Rated Time  Continuous  Material (O-ring)  FKM  Lubrication System  Grease  Operation Environment  Outdoor use (no direct sunlight)  Material (Ball Seat)  PTFE  Bore Diameter  Reduced bore  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air 
    from S$249.90
    Min. 5 days
  14. 10K aluminum butterfly valve (long neck)
    KITZ 10K aluminum butterfly valve (long neck)
    Allowable Ambient Temperature (℃)  -10~+50  Maximum Operating Pressure (MPa)  0.98(-20℃~+120℃)  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Dimension W2 (mm)  132  Space heater capacity (W)  15  Space heater power consumption (W)  2.9  Frequency (Hz)  50/60  Class  5K/10K  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Power Input (V)  AC200±10%  Material (Body)  ADC12  Insulation Class  Class E  Temperature Range (℃)  Continuous use: 0 to +100  Material (Seat)  EPDM  Material (O-ring)  EPDM  Conduit connection port  G1 / 2 × 2 ports  Lubrication System  Grease  Shape  Others  Material (Disc)  SCS14A  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer  Ambient Environment  Waterproof, dustproof: IP67 equivalent 
    from S$1,199.00
    Min. 6 days
  15. Electric ball valve
    KITZ Electric ball valve
    Driving source  Class  10K  Valve Type  Ball valve  Power Input (V)  DC24  Type of Connection  Screw-in type  Material (Body)  Stainless steel  Suitable Fluid  Water 
    from S$379.90
    Min. 4 days
  16. Ball type valve BM-12S (Bronze body, standard neck type)
    VENN Ball type valve BM-12S (Bronze body, standard neck type)
    AC100 / 200V can be shared. It is small, lightweight and easy to handle. It can be used anywhere in a wide pressure range. The flow direction and mounting direction (indoor) are free. Since the ball is made of stainless steel (SUS316), it has excellent durability.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.75  Fluid Temperature (℃)  -10 to 80 (no freezing)  Ambient Temperature (℃)  -10~50  Applicable Pressure (MPa)  0~1.0  Rated Voltage (V)  AC100 / 110/200/220 (50 / 60Hz)  Withstand Voltage (V/min)  AC1500  Type of Insulation  Class E  End Connection  JIS Rc thread  Protection Class  Rainproof type (equivalent to IP-53)  Allowable Voltage Fluctuation  Rated voltage ± 5%  Overload protection  Thermal protector  Suitable Fluid  Water, oil, air, gas, liquid  Insulation Resistance (MΩ)  over 50 
    from S$499.90
    Min. 6 days
  17. 10K electric ball valve (full bore) (flange type)
    KITZ 10K electric ball valve (full bore) (flange type)
    Allowable Ambient Temperature (℃)  -10~+50  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Class  10K  Space heater capacity (W)  15  Space heater power consumption (W)  2.9  Frequency (Hz)  50/60  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Power Input (V)  AC200±10%  Insulation Class  Class E  Type  Floating ball valve  Material (Cap)  FC200  Material (Body)  FC200  Bore Diameter  Full bore  Material (Ball Seat)  PTFE  Material (Gasket)  PTFE  Type of Connection  Pipe flange  Material (Ball)  SCS13A/SUS304/SUS304TP  Material (Stem)  SUS403  Shape  Straight  Ambient Environment  Waterproof, dustproof: IP67 equivalent  Method  floating 
    from S$679.90
    Min. 4 days
  18. Solenoid valve (for liquid / gas) WS-22C type (energized closed)
    VENN Solenoid valve (for liquid / gas) WS-22C type (energized closed)
    It is more than 3 times more durable than the manufacturer's conventional products. For liquids and gases. It can be used in a wide pressure range from 0 to 1.0 MPa. Equipped with a water hammer mitigation mechanism. Vertical and horizontal mounting is free. The coil exterior uses thermosetti... Read More
    Withstand voltage test pressure (MPa)  (At water pressure) 2.0  Minimum Pressure Differential before and after Valve (MPa)  0 (0.03 if the coil is horizontal)  Applicable Pressure (MPa)  0~0.1  Fluid Viscosity (cSt)  20 or less  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Material  Body (CAC408), Diaphragm (NBR)  Type of Insulation  Class B  RoHS directive (corresponding to 10 substances)  Correspondence  End Connection  JIS Rc thread 
    from S$779.90
    Min. 6 days
  19. WF22-F Momotaro II Bronze Solenoid Valve [Flange, Energized Open, Diaphragm Type]
    VENN WF22-F Momotaro II Bronze Solenoid Valve [Flange, Energized Open, Diaphragm Type]
    It is more than 3 times more durable than the manufacturer's conventional products. For liquids and gases. It can be used in a wide pressure range from 0 to 1.0 MPa. Equipped with a water hammer mitigation mechanism. Vertical and horizontal mounting is free. The coil exterior uses thermosetti... Read More
    Minimum Pressure Differential before and after Valve (MPa)  0 (0.03 MPa when the coil is horizontal)  Applicable Pressure (MPa)  0~1.0  Fluid Viscosity (cSt)  20 or less  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Material (Main Unit)  CAC408 (bronze)  Type of Insulation  Class B  RoHS directive (corresponding to 10 substances)  Correspondence  Operation  Energized open  End Connection  JIS 10K FF flange  Material (Diaphragm)  NBR  Handle Type  None  Shape  Straight  Valve Type  solenoid valve 
    from S$1,199.00
    Min. 4 days
  20. Solenoid valve DS-10
    VENN Solenoid valve DS-10
    It is small and lightweight. The structure is simple and maintenance is easy. A wide variety is available.
    Withstand voltage test pressure (MPa)  (At water pressure) 2.0  Ambient Temperature (℃)  5~50  Fluid Temperature (℃)  5~80  Type of Insulation  Class B  End Connection  JIS Rc thread  Allowable Leakage  None (pressure gauge visual inspection)  Fluid Viscosity (cSt)  less than 50 
    from S$229.90
    Min. 6 days
  21. 10K stainless steel electric ball valve (full bore) (flange type)
    KITZ 10K stainless steel electric ball valve (full bore) (flange type)
    Allowable Ambient Temperature (℃)  -10~+50  Space heater capacity (W)  10  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Class  10K  Space heater power consumption (W)  2.5  Frequency (Hz)  50/60  Power Input (V)  AC100±10%  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Insulation Class  Class E  Type  Floating ball valve  Bore Diameter  Full bore  Material (Ball Seat)  Hyperpatite PTFE  Material (Gasket)  PTFE  Type of Connection  Pipe flange  Material (Body)  SCS13A  Material (Cap)  SCS13A  Material (Ball)  SCS13A/SUS304  Material (Stem)  SUS304  Shape  Straight  Ambient Environment  Waterproof, dustproof: IP67 equivalent  Method  floating 
    from S$859.90
    Min. 6 days
  22. 10K electric ball valve (full bore) (flange type)
    KITZ 10K electric ball valve (full bore) (flange type)
    Allowable Ambient Temperature (℃)  -10~+50  Space heater capacity (W)  10  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Class  10K  Space heater power consumption (W)  2.5  Frequency (Hz)  50/60  Power Input (V)  AC100±10%  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Insulation Class  Class E  Type  Floating ball valve  Material (Body)  FC200  Material (Cap)  FC200  Bore Diameter  Full bore  Material (Gasket)  PTFE  Material (Ball Seat)  PTFE  Type of Connection  Pipe flange  Material (Ball)  SCS13A/SUS304/SUS304TP  Material (Stem)  SUS403  Shape  Straight  Ambient Environment  Waterproof, dustproof: IP67 equivalent  Method  floating 
    from S$679.90
    Min. 6 days
  23. Spring return ball type electric valve BM-12SR type (energized open, body made of bronze, standard neck type)
    VENN Spring return ball type electric valve BM-12SR type (energized open, body made of bronze, standard neck type)
    It can be controlled by the same 2-wire system as the solenoid valve. The flow direction and mounting direction (indoor) are free. Since the ball is made of stainless steel (SUS316), it has excellent durability. It can be used for blocking purposes.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.75  Material  (Body) CAC406, (Ball) SUS316  Fluid Temperature (℃)  -10 to 80 (no freezing)  Ambient Temperature (℃)  -10~45  Applicable Pressure (MPa)  0~1.0  Capacity (VA)  10(AC100/200V)  Type of Insulation  Class E  Rated Time  Continuous  Overload protection  Impedance protection  End Connection  JIS Rc thread  Allowable Voltage Fluctuation  Rated voltage ± 10%  Protection Class  Splashproof type (equivalent to IP54)  Suitable Fluid  Water, oil, air, gas, liquid  Insulation Resistance (MΩ)  over 100 
    from S$1,199.00
    Min. 6 days
  24. High Torque Maleble Electric Ball Valve Screw / AC100V / Reduce / 10K
    Hitachi Valve High Torque Maleble Electric Ball Valve Screw / AC100V / Reduce / 10K
    Nominal Pressure  10K  Type  Electric ball valve  Material (valve box)  FCD-S  Material (Seat)  FT sheet  Opening Diameter  Reduced bore  Type of Connection  Screwed  Shape  Straight 
    from S$779.90
    Min. 17 days
  25. Solenoid valve (flange type) DP-100F series
    YOSHITAKE Solenoid valve (flange type) DP-100F series
    Even though it is a solenoid valve, it can be opened and closed more than 600,000 times. By making the body stainless, including the main internal parts, it has achieved even better corrosion resistance than before and can handle clean fluids. The internal parts of a complicated solenoid valve ar... Read More
    Applicable Pressure (MPa)  0 to 1.0 (vacuum cannot be used)  Operating Temperature (℃)  5 to 180 (no freezing)  Ambient Temperature (℃)  50 ° C or less (no freezing)  Material (Disc)  Fluorine resin (PTFE)  Connector  JIS 10K FF flange  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (valve box)  stainless steel  Material (Valve Member)  stainless steel 
    from S$1,299.00
    Min. 4 days
  26. High Torque SCS13A Small Electric Ball Valve Screw / AC200V / 10K / S Return
    Hitachi Valve High Torque SCS13A Small Electric Ball Valve Screw / AC200V / 10K / S Return
    Maximum Operating Pressure (MPa)  1.96  Nominal Pressure  10K  Opening Diameter  2-stage reduced bore  Suitable Fluid  Cold / hot water, air  Specification  Long  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$379.90
    Min. 17 days
  27. Electric Bronze Floating Ball Valve (Reduced Bore) (10K)
    KITZ Electric Bronze Floating Ball Valve (Reduced Bore) (10K)
    Nominal Diameter (A)  25  Power Input (V)  AC200  Valve Type  Ball valve  Type of Connection  Screw-in type 
    from S$329.90
    Min. 4 days
  28. Φ18x30mm solenoid valve open magnet
    ESCO Φ18x30mm solenoid valve open magnet
    Esco Part No.  EA491LA-16A 
    from S$76.99
    Min. 4 days
  29. 10K aluminum butterfly valve (short neck)
    KITZ 10K aluminum butterfly valve (short neck)
    Allowable Ambient Temperature (℃)  -10~+50  Maximum Operating Pressure (MPa)  0.98(-20℃~+120℃)  Space heater capacity (W)  10  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Dimension W2 (mm)  132  Space heater power consumption (W)  2.5  Frequency (Hz)  50/60  Class  5K/10K  Power Input (V)  AC100±10%  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Material (Body)  ADC12  Insulation Class  Class E  Temperature Range (℃)  Continuous use: 0 to +100  Material (Seat)  EPDM  Material (O-ring)  EPDM  Conduit connection port  G1 / 2 × 2 ports  Lubrication System  Grease  Shape  Others  Material (Disc)  SCS14A  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer  Ambient Environment  Waterproof, dustproof: IP67 equivalent 
    from S$1,299.00
    Min. 6 days
  30. High torque maleble electric ball valve F type ・ AC100 ・ Full bore ・ 10K
    Hitachi Valve High torque maleble electric ball valve F type ・ AC100 ・ Full bore ・ 10K
    Nominal Pressure  10K  Type  Electric ball valve  Material (valve box)  FCD-S  Material (Seat)  FT sheet  Type of Connection  Flange  Opening Diameter  Full bore  Shape  Straight 
    from S$779.90
    Min. 33 days
  31. 10K stainless steel electric ball valve (full bore) (flange type)
    KITZ 10K stainless steel electric ball valve (full bore) (flange type)
    Class  10K  Type  Floating ball valve  Type of Connection  Pipe flange  Shape  Straight 
    from S$859.90
    Min. 6 days
  32. WS23-F Momotaro II Bronze Solenoid Valve [Screw, Energized Open, Diaphragm Type, With Strainer]
    VENN WS23-F Momotaro II Bronze Solenoid Valve [Screw, Energized Open, Diaphragm Type, With Strainer]
    It is more than 3 times more durable than the manufacturer's conventional products. No strainer is required for piping, and piping space and equipment costs can be reduced. Equipped with a water hammer mitigation mechanism. The strainer plug does not require special tools, can be easily remov... Read More
    Minimum Pressure Differential before and after Valve (MPa)  0 (0.03 MPa when the coil is horizontal)  Applicable Pressure (MPa)  0~1.0  Fluid Viscosity (cSt)  20 or less  Ambient Temperature (℃)  5~60  Fluid Temperature (℃)  5~60  Mesh  60 mesh  Material (Main Unit)  CAC408 (bronze)  Type of Insulation  Class B  RoHS directive (corresponding to 10 substances)  Correspondence  Operation  Energized open  End Connection  JIS Rc thread  Material (Diaphragm)  NBR  Handle Type  None  Shape  Straight  Valve Type  solenoid valve 
    from S$559.90
    Min. 4 days
  33. High Torque SCS14A Small Electric Ball Valve Tiny Screw / AC200V / 10K
    Hitachi Valve High Torque SCS14A Small Electric Ball Valve Tiny Screw / AC200V / 10K
    Maximum Operating Pressure (MPa)  1.96  Nominal Pressure  10K  Opening Diameter  2-stage reduced bore  Suitable Fluid  Cold / hot water, air  Specification  Long  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$299.90
    Min. 17 days
  34. Solenoid valve Redman flange type
    YOSHITAKE Solenoid valve Redman flange type
    It is a solenoid valve that has cleared the opening and closing operation more than 600,000 times and has achieved three times the durability of the manufacturer's conventional valve. It is a product that complies with the RoHS directive material. Achieves more than 3 times the scale resistan... Read More
    Applicable Pressure (MPa)  0 to 1.0 (vacuum cannot be used)  Operating Temperature (℃)  5 to 180 (no freezing)  Material (Disc)  Fluorine resin (PTFE)  Connector  JIS 10K FF flange  Operation  Open when energized  Type  solenoid valve  Shape  Straight  Handle Type  Without handle  Material (valve box)  stainless steel  Material (Valve Member)  stainless steel 
    from S$1,299.00
    Min. 4 days
  35. High Torque SCS13A Small Electric Ball Valve Screw / AC100V / 10K / S Return
    Hitachi Valve High Torque SCS13A Small Electric Ball Valve Screw / AC100V / 10K / S Return
    Maximum Operating Pressure (MPa)  1.96  Nominal Pressure  10K  Opening Diameter  2-stage reduced bore  Suitable Fluid  Cold / hot water, air  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Specification  Short  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$379.90
    Min. 17 days
  36. High Torque SCS13A Small Electric Ball Valve Tiny Screw / AC100V / 10K
    Hitachi Valve High Torque SCS13A Small Electric Ball Valve Tiny Screw / AC100V / 10K
    Nominal Pressure  10K  Suitable Fluid  Cold / hot water, air  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Specification  Short  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$299.90
    Min. 17 days
  37. High Torque SCS13A Small Electric Ball Valve Tiny Screw / AC200V / 10K
    Hitachi Valve High Torque SCS13A Small Electric Ball Valve Tiny Screw / AC200V / 10K
    Nominal Pressure  10K  Suitable Fluid  Cold / hot water, air  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Specification  Short  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$299.90
    Min. 33 days
  38. 10K Aluminum Electric Butterfly Valve (Short Neck)
    KITZ 10K Aluminum Electric Butterfly Valve (Short Neck)
    Allowable Ambient Temperature (℃)  -10~+50  Maximum Operating Pressure (MPa)  0.98(-20℃~+120℃)  Insulation Resistance (MΩ)  100 or more (DC500V mega)  Dimension W2 (mm)  132  Space heater capacity (W)  15  Space heater power consumption (W)  2.9  Frequency (Hz)  50/60  Class  5K/10K  Isolation Voltage  AC1500V (1 minute) or AC1800V (1 second)  Power Input (V)  AC200±10%  Material (Body)  ADC12  Insulation Class  Class E  Temperature Range (℃)  Continuous use: 0 to +100  Material (Seat)  EPDM  Material (O-ring)  EPDM  Conduit connection port  G1 / 2 × 2 ports  Lubrication System  Grease  Shape  Others  Material (Disc)  SCS14A  Material (Stem)  SUS403/SUS410  Type of Connection  Wafer  Ambient Environment  Waterproof, dustproof: IP67 equivalent 
    from S$1,199.00
    Min. 6 days
  39. High Torque SCS13A Small Electric Ball Valve Screw / AC200V / 10K / S Return
    Hitachi Valve High Torque SCS13A Small Electric Ball Valve Screw / AC200V / 10K / S Return
    Maximum Operating Pressure (MPa)  1.96  Nominal Pressure  10K  Opening Diameter  2-stage reduced bore  Suitable Fluid  Cold / hot water, air  Material (valve box)  SCS13A  Type of Connection  Screwed  Material (Seat)  Seat ring: PTFE  Specification  Short  Type  Small electric ball valve  Shape  Straight  Valve Type  Two-way valve 
    from S$379.90
    Min. 17 days
  40. Electric 2-way valve + MD-36R
    YOSHITAKE Electric 2-way valve + MD-36R
    By adopting a timer type, there is no motor burnout and durability is improved. Start and stop operations are quick and accurate. Manual operation is also possible. Outdoor rainproof structure (JIS C0920 IP64).
    Suitable Temperature (℃)  -10 to 80 (no freezing)  Applicable Pressure (MPa)  0~1.0  Material (Main Unit)  C3771  Material (Valve Member)  C3771 (HCr plating)  Suitable Fluid  Cold and hot water, air  Connector  JIS Rc  Type of Acting  ON・OFF  Time  Open and close: about 6-8 seconds  Material  Sheet: PTFE (fluorine resin)  Type  solenoid valve 
    from S$559.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 350

Set Ascending Direction