All Category

Valves for Various Purpose

View : Grid List
Filter

Items 1 - 40 of 385

Set Ascending Direction
  1. Foot Valve (FT Series)
    KITZ Foot Valve (FT Series)
    A valve used for the suction port of a pump. Even if the operation of the pump is stopped, the backflow prevention structure prevents backflow.
    Maximum Operating Pressure (MPa)  0.49 (static water below + 80 ℃)  Type  Foot valve  Material (Disc)  NBR  Type of Connection  Screw-in type  Shape  Straight  Suitable Fluid  Water 
    Rating:
    99%
    from S$29.99
    Min. 2 days
  2. Tapped Stainless Steel Foot Valve
    EBARA Tapped Stainless Steel Foot Valve
    Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.69{7}  Applicable Liquid  Fresh water +0-80℃  Connector Thread  Rp screw  Material (valve box)  SUS304  Material (Strainer)  SUS304  Material (Valve / Valve Seat)  SUS304 
    Rating:
    40%
    from S$149.90
    Min. 2 days
  3. All cast iron spring type foot valve Tip foot screw type
    Osaka Pipe Fitting & Valve All cast iron spring type foot valve Tip foot screw type
    Since water is stopped by applying spring pressure in the direction in which the valve closes, it is superior in water stopping compared to the single-open type. Also, the valve will operate normally even if it is used in a slightly tilted state. Since 80A or less is designed to be more compact t... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Screw-in type 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  4. Low temperature operated valve
    Kane Kogyo Low temperature operated valve
    Since the NF-H has a built-in thermo element, it senses the temperature when the ambient temperature drops while the water is still, and opens the valve. We now have. Since it is used in normal times in exactly the same way as a general faucet, it can be used as a faucet for water supply. The mou... Read More
    Valve Type  Low temperature operated valve  Suitable Fluid  Water  Handle Type  faucet 
    from S$97.99
    Min. 2 days
  5. This duck silencer valve for air conditioner (removal of decoy sound, deodorant and insectproof effect, easy installation, no construction required)
    GAONA This duck silencer valve for air conditioner (removal of decoy sound, deodorant and insectproof effect, easy installation, no construction required)
    A check valve attached to the drain hose of an air conditioner. Prevents the intrusion of outside air and prevents unpleasant popping noise. Check valves can prevent odors and pests from entering. The valve body can be easily removed for easy cleaning. It can be attached to the drain hose inner d... Read More
    Material  acrylic resin elastomer 
    from S$12.99
    Min. 2 days
  6. Thermo mixing valve
    Resideo (formerly Honeywell) Thermo mixing valve
    Hot water and cold water can be mixed with simple settings. Easy installation. Just connect to the plumbing system. Since mixing is performed with a thermo element with a built-in valve, there is no need for work such as electrical wiring. Installation is completed in 3 to 5 minutes. The compact ... Read More
    Maximum Operating Pressure (MPa)  1.0 or less  Dimension l (mm)  29  Temperature Setting Range  30-60 ℃, (shipping) 40 ℃  Dimension h (mm)  37  Dimension L (mm)  57  Dimension H (mm)  93  Connector Diameter  G3/4  Suitable Fluid  Tap water, hot water 
    Rating:
    100%
    from S$339.90
    Min. 2 days
  7. All cast iron, single-open foot valve, tip foot, screw-in type, with lever
    Osaka Pipe Fitting & Valve All cast iron, single-open foot valve, tip foot, screw-in type, with lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Screw-in type 
    from S$149.90
    Min. 2 days
  8. Thermo mixing valve Port size R1 / 2
    Nikkai KMO Thermo mixing valve Port size R1 / 2
    Connection diameter R1 / 2 mixing valve. Hot water and cold water are mixed at the desired temperature and supplied to the secondary side. The lightweight and compact design makes it easy to install in a limited installation space. The set temperature sets the memory of the knob on the top of the... Read More
    Width (mm)  103  Height (mm)  119.5  Material (Body)  Brass  Connector Diameter  R1/2  Temperature Range (℃)  Set hot water: 27-70  Maximum Pressure (bar)  Static pressure: 10, dynamic pressure: 5  Suitable Fluid  Water  Accuracy  ±4℃ 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  9. This duck shower hose replacement (with adapter for most manufacturers)
    GAONA This duck shower hose replacement (with adapter for most manufacturers)
    It is a black shower hose. Since the metal fittings on the shower head side rotate, it prevents the hose from twisting. Easy to install without tools. Two types of shower head adapters for KVK and MYM are included. Four types of mixer tap side adapters are included for TOTO (thin hose), TOTO (thi... Read More
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~60  Included Accessories  6 adapters  Color  Black  Material  Vinyl chloride resin, brass 
    Rating:
    80%
    from S$29.99
    Min. 5 days
  10. R joint miniature valve globe type
    Fujikin R joint miniature valve globe type
    Operating Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  1.96  Material (Body)  C3771B  Valve Type  Needle valve  Handle Type  Round type  Shape  Straight 
    from S$55.99
    Min. 19 days
  11. Vacuum breaker VD-2N type (Exclusive for fixed water level valve outlet side)
    VENN Vacuum breaker VD-2N type (Exclusive for fixed water level valve outlet side)
    Applicable Pressure (MPa)  0.75 or less  Fluid Temperature (℃)  5~60  Material (Main Unit)  CAC406C or C3604B  Material (Disc)  NBR  Material (Ball)  Polyethylene  Material (Strainer)  SUS304  Suitable Fluid  Tap water and industrial water 
    from S$129.90
    Min. 2 days
  12. All cast iron single-open foot valve Tip foot 10K flange type With lever
    Osaka Pipe Fitting & Valve All cast iron single-open foot valve Tip foot 10K flange type With lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Flange type 
    Rating:
    100%
    from S$249.90
    Min. 5 days
  13. All stainless steel foot valve Tip foot Screw-in type With lever
    Osaka Pipe Fitting & Valve All stainless steel foot valve Tip foot Screw-in type With lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  SCS13  Connector  Screw-in type 
    from S$899.90
    Min. 5 days
  14. Foot valve
    KAKUDAI MFG Foot valve
    By attaching it to the bottom of the water supply pipe, it prevents backflow and reduces the frequency of priming before use. Check valve for 734-031-32, 734-043-32
    Nominal Size  30  Material  PVC 
    from S$99.90
    Min. 5 days
  15. Vacuum relief valve VB-7 series
    YOSHITAKE Vacuum relief valve VB-7 series
    Pressure adjustment range (kPa)  -0.5~-21  Maximum Pressure (MPa)  Highest Temperature (℃)  200  Material (Main Unit)  C3604  Material (Valve / Valve Seat)  CAC・C3604  Connector  JIS R  Suitable Fluid  Steam / air  Type  Vacuum relief valve 
    from S$699.90
    Min. 4 days
  16. All stainless steel foot valve Tip foot 10K flange type With lever
    Osaka Pipe Fitting & Valve All stainless steel foot valve Tip foot 10K flange type With lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Connector  Flange type  Material (Main Unit)  SCS13 
    from S$999.00
    Min. 5 days
  17. Yatamon Curtis Drain Hose Trouble-Solving Set For Air Conditioner (Length Adjustable Pokopoko Sound Eliminating Deodorant / Insectproof Effect Easy Installation)
    GAONA Yatamon Curtis Drain Hose Trouble-Solving Set For Air Conditioner (Length Adjustable Pokopoko Sound Eliminating Deodorant / Insectproof Effect Easy Installation)
    A set of air conditioner drain hose that is ideal for repair and extension, and a check valve and insect repellent cap that can be attached to the drain hose. It can be attached to the outer diameter of the main body hose of the air conditioner, which is 16/18 mm. A connection port is provided ev... Read More
    Rating:
    100%
    from S$24.99
    Min. 5 days
  18. All cast iron spring type foot valve Intermediate foot Screw type
    Osaka Pipe Fitting & Valve All cast iron spring type foot valve Intermediate foot Screw type
    Since water is stopped by applying spring pressure in the direction in which the valve closes, it is superior in water stopping compared to the single-open type. Also, the valve will operate normally even if it is used in a slightly tilted state. Since 80A or less is designed to be more compact t... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Screw-in type 
    from S$64.99
    Min. 5 days
  19. FM valve + constant water level valve + angle type 1 type + main valve only
    FM Valve FM valve + constant water level valve + angle type 1 type + main valve only
    * Use the FM constant water level valve ball tap for the auxiliary valve ball tap, and use the FM constant water level valve solenoid valve PSV-2 type for the solenoid valve. * The working pressure range is the operating pressure of the valve. * If the water pressure (hydrostatic pressure) is 0.3... Read More
    Operating Pressure Range (MPa)  0.07~0.78  Material (Main Unit)  CAC901  Fluid Temperature (℃)  Room temperature  Withstand Pressure (MPa)  Structure: Water pressure 1.75  Suitable Fluid  Tap water 
    from S$859.90
    Min. 8 days
  20. AT1A-F Bellows type radiator trap [Angle]
    VENN AT1A-F Bellows type radiator trap [Angle]
    Since the structure does not allow drainage to stay, freezing can be prevented. Drain and air at the beginning of ventilation are quickly discharged.
    Material  (Valve Seat) C3604, (Bellows) C5212  Applicable Pressure (MPa)  0.1 or less  Fluid Temperature (℃)  120 or less  Valve Type  Bellows type radiator trap  Material (Valve Member)  C3604  Material (Main Unit)  CAC406 nickel chrome plating  Shape  angle  Suitable Fluid  steam 
    from S$149.90
    Min. 2 days
  21. Maleble 10K Type Bellows Valve (Flange, Seat / Stick, External Thread (BB))
    Hitachi Valve Maleble 10K Type Bellows Valve (Flange, Seat / Stick, External Thread (BB))
    Operating Pressure Range (MPa)  -10~1.0  Operating Temperature Range (℃)  -10~300  Nominal Pressure  10K  Type  External thread (BB)  Handle Color  Black  Material (valve box)  FCD-S  Type of Connection  Flange  Material (Seat)  HF  Handle Type  Round type  Suitable Fluid  Steam, oil, gas, heat medium  Shape  Straight 
    from S$259.90
    Min. 4 days
  22. All cast iron single-open foot valve Tip foot 10K flange type Without lever
    Osaka Pipe Fitting & Valve All cast iron single-open foot valve Tip foot 10K flange type Without lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Flange type 
    from S$249.90
    Min. 5 days
  23. Constant water level valve set (straight type)
    Kane Kogyo Constant water level valve set (straight type)
    A stainless steel strainer is built in as a measure to prevent problems such as dust biting. The flow rate can be adjusted from fully open to fully closed with the flow rate adjustment rod. Especially during drought It is convenient because the flow rate can be adjusted. The water hammer preventi... Read More
    Suitable Fluid  Clean water  Operating Temperature (℃)  Antifreeze 0-60  Operating Pressure (MPa)  0.03~1.0  Specification  With FW13DSR 
    from S$649.90
    Min. 5 days
  24. Radiator trap (angle type)
    YOSHITAKE Radiator trap (angle type)
    Used for various heating radiators. The operation sound is quiet. Bellows type with no air obstruction. No worries about freezing. Angle shape.
    Highest Temperature (℃)  120 
    from S$149.90
    Min. 4 days
  25. Maleble 20K Type Bellows Valve (Flange, Seat / Stick, External Thread (BB))
    Hitachi Valve Maleble 20K Type Bellows Valve (Flange, Seat / Stick, External Thread (BB))
    Operating Temperature Range (℃)  -10~350  Operating Pressure Range (MPa)  10~2.0  Nominal Pressure  20K  Type  External thread (BB)  Handle Color  Black  Material (valve box)  FCD-S  Type of Connection  Flange  Material (Seat)  HF  Handle Type  Round type  Suitable Fluid  Steam, oil, gas, heat medium  Shape  Straight 
    from S$389.90
    Min. 4 days
  26. AT1S-F Bellows type radiator trap [straight]
    VENN AT1S-F Bellows type radiator trap [straight]
    Since the structure does not allow drainage to stay, freezing can be prevented. Drain and air at the beginning of ventilation are quickly discharged.
    Material  (Valve Seat) C3604, (Bellows) C5212  Applicable Pressure (MPa)  0.1 or less  Fluid Temperature (℃)  120 or less  Valve Type  Bellows type radiator trap  Material (Valve Member)  C3604  Material (Main Unit)  CAC406 nickel chrome plating  Shape  Straight  Suitable Fluid  steam 
    from S$169.90
    Min. 4 days
  27. Bellows valve
    YOSHITAKE Bellows valve
    Maximum Operating Pressure (MPa)  1.4  Nominal Pressure  10K  Highest Temperature (℃)  300  Connector  JIS 10K flange 
    from S$299.90
    Min. 13 days
  28. Constant water level valve (with dedicated child valve ball tap) DS type
    Kane Kogyo Constant water level valve (with dedicated child valve ball tap) DS type
    A stainless steel strainer is built in as a measure to prevent problems such as dust biting. The flow rate can be adjusted from fully open to fully closed with the flow rate adjustment rod. Especially during drought It is convenient because the flow rate can be adjusted. The water hammer preventi... Read More
    Operating Pressure (MPa)  0.03~1.0  Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  With FW20DSR 
    from S$649.90
    Min. 4 days
  29. DS constant water level valve
    Kane Kogyo DS constant water level valve
    A stainless steel strainer is built in as a measure to prevent problems such as dust biting. The flow rate can be adjusted from fully open to fully closed with the flow rate adjustment rod. Especially when the water is drought, the flow rate can be adjusted, which is convenient. The water hammer ... Read More
    Operating Pressure (MPa)  0.03~1.0  Operating Temperature (℃)  0~60  Suitable Fluid  Clean water 
    from S$649.90
    Min. 4 days
  30. Thermo radiator valve (sensor part / TH type)
    YOSHITAKE Thermo radiator valve (sensor part / TH type)
    Temperature Setting Range (℃)  7~28  Type  TH type 
    from S$77.99
    Min. 4 days
  31. Cast iron main part gunmetal foot valve tip foot screw type with lever
    Osaka Pipe Fitting & Valve Cast iron main part gunmetal foot valve tip foot screw type with lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200、CAC406  Connector  Screw-in type 
    from S$439.90
    Min. 5 days
  32. Cast iron main part stainless steel foot valve Tip foot screw type with lever
    Osaka Pipe Fitting & Valve Cast iron main part stainless steel foot valve Tip foot screw type with lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200、SCS13  Connector  Screw-in type 
    from S$439.90
    Min. 5 days
  33. Constant water level valve LP-8AN type (for water, angle type) (for general use)
    VENN Constant water level valve LP-8AN type (for water, angle type) (for general use)
    Minimum Pressure Differential before and after Valve (MPa)  0.03  Applicable Pressure (MPa)  0.03~0.75  Withstand voltage test pressure (MPa)  1.75 by water pressure  Fluid Temperature (℃)  5~60  Ambient Temperature (℃)  5~60  Material (Main Unit)  CAC406  End Connection  JIS R thread  Suitable Fluid  Tap water and industrial water  Mounting Direction  Upright mounting on horizontal piping  Material  [Main part] C3604 / NBR 
    from S$649.90
    Min. 6 days
  34. All cast iron, single-open foot valve, tip foot, screw-in type, without lever
    Osaka Pipe Fitting & Valve All cast iron, single-open foot valve, tip foot, screw-in type, without lever
    The OTV single-open type of the valve seat valve body of the foot valve has a simple structure that responds instantly to the movement of the fluid, has low fluid resistance, and does not have to worry about trouble. By combining compatible parts and various packings, it can be used for a wide ra... Read More
    Heat Resistance Temperature (℃)  -10~80  Withstand Pressure (MPa)  0.49  Material (Main Unit)  FC200  Connector  Screw-in type 
    from S$129.90
    Min. 5 days
  35. Radiator trap (straight type)
    YOSHITAKE Radiator trap (straight type)
    Used for various heating radiators. The operation sound is quiet. Bellows type with no air obstruction. No worries about freezing. Straight type.
    Highest Temperature (℃)  120 
    from S$169.90
    Min. 4 days
  36. Thermo radiator valve (sensor part / LH type)
    YOSHITAKE Thermo radiator valve (sensor part / LH type)
    Temperature Setting Range (℃)  7~28  Type  LH type 
    from S$109.90
    Min. 4 days
  37. FM valve + constant water level valve + angle type 1 type + main valve + auxiliary valve (FM-20) + set product
    FM Valve FM valve + constant water level valve + angle type 1 type + main valve + auxiliary valve (FM-20) + set product
    * Use the FM constant water level valve ball tap for the auxiliary valve ball tap, and use the FM constant water level valve solenoid valve PSV-2 type for the solenoid valve. * The working pressure range is the operating pressure of the valve. * If the water pressure (hydrostatic pressure) is 0.3... Read More
    Operating Pressure Range (MPa)  0.07~0.78  Material (Main Unit)  CAC901  Fluid Temperature (℃)  Room temperature  Withstand Pressure (MPa)  Structure: Water pressure 1.75  Suitable Fluid  Tap water 
    from S$1,199.00
    Min. 8 days
  38. Thermo radiator valve (straight type)
    YOSHITAKE Thermo radiator valve (straight type)
    A self-powered temperature control valve that does not require an auxiliary power source. Can be used for hot water and steam. The valve part is available in angle type, horizontal angle type, and straight type, and can be selected according to the piping conditions. Bellows type, wax type, bello... Read More
    Material (Main Unit)  Brass (nickel plated)  Suitable Fluid  Hot water, steam  Maximum Pressure (MPa)  Hot water: 1, steam: 0.05  Highest Temperature (℃)  Hot water: 120, steam 110  Material  Main part: EPDM  Type  Straight type 
    from S$69.99
    Min. 4 days
  39. HB1A-F Radiator Valve [For Steam / Angle]
    VENN HB1A-F Radiator Valve [For Steam / Angle]
    Applicable Pressure (MPa)  0.4 or less  Fluid Temperature (℃)  160 or less  Material (Valve Member)  C3604  Material (Main Unit)  CAC406 nickel chrome plating  Handle Type  Knurled  Valve Type  Radiator valve  Shape  angle  Suitable Fluid  steam 
    from S$119.90
    Min. 4 days
  40. Temperature control valve + OB-2
    YOSHITAKE Temperature control valve + OB-2
    Thermal cylinder SUS304. Used for heating temperature adjustment. No tools required as it has an adjustment handle. The double valve structure has a larger passing flow rate than the single valve.
    Highest Temperature (℃)  180  Material (Valve Member)  CAC (phosphor bronze)  Material (Main Unit)  FC  Material  Heat sensitive tube: SUS304  Type  Temperature control valve  Connector  JIS 10KFF flange  Length (m)  Lead tube: 2  Suitable Fluid  Steam, hot water 
    from S$1,999.00
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 385

Set Ascending Direction