All Category

Steam Traps

The steam trap is a part for discharging excess drain accumulated in the piping. It is widely used in the field of hot water radiators and press work. Steam traps, which automatically operate using the temperature difference between steam and drain, are an indispensable item for the work site of steam piping. The disk type that operates using the difference in thermodynamic characteristics can also be used for heated steam. In addition, the bucket type that operates with a difference in specific gravity is characterized by the type of operating principle, such as less steam leakage, so you should choose it according to your application. There are also a variety of high-function types such as a double lid structure type that uses a steam heating condensate cooling system to reduce steam loss.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction
  1. steam trap
    VENN steam trap
    A general trap as a drain trap for piping lines, headers, etc. Easy maintenance because lids are attached to all mechanisms. * Please attach a strainer to the primary side of the trap.
    Applicable Pressure Range (MPa)  0.035~0.7  Material (Bucket)  C1221P  Material (Main Unit)  FC (Gray cast iron)  End Connection  JIS Rc thread  Type  Mechanical type (downward bucket type)  Material (Valve / Valve Seat)  SUS (stainless steel)  Specification  Screw-in type “Built-in strainer”  Pressure Resistance (MPa [kgf/cm2])  Water pressure: 1.5 [15] (body)  Suitable Fluid  steam 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  2. Steam Trap (Tapped) TD-10NA Series
    YOSHITAKE Steam Trap (Tapped) TD-10NA Series
    Stable operation with air insulation. Excellent durability and maintainability. Warming up is greatly shortened.
    Applicable Pressure (MPa)  0.035~2.0  Highest Temperature (℃)  220  Back Pressure Tolerance  50% or less of inlet side pressure  Dimension L (mm)  90  Specification  Built-in strainer  Type  Disc type  Flow direction  Horizontal → horizontal, upper ⇔ lower  Connector  JIS Rc  Material (Main Unit)  Spheroidal graphite cast iron (FCD450)  Material (Valve Seat)  Stainless steel (special heat treatment)  Material (Disc)  Stainless steel (special heat treatment)  Suitable Fluid  Steam drain 
    Rating:
    97%
    from S$299.90
    Min. 2 days
  3. Disk / Steam trap A3N / ~ 1.6MPaG
    TLV Disk / Steam trap A3N / ~ 1.6MPaG
    Steam heating Condensate cooling type double lid structure reduces steam loss by reliable operation. Built-in bimetal automatic blow-off mechanism shortens startup time. Worn parts such as valves and valve seats can be replaced by the unit. General applications that do not require temperature con... Read More
    Minimum working pressure (MPaG)  0.03  Maximum operating pressure (MPa ・ G)  1.6  Maximum Operating Temperature (℃)  220  Type of Connection  Screw Rc (PT)  Suitable Fluid  steam 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  4. Free Float Steam Trap J3X / ~ 2.1MPaG
    TLV Free Float Steam Trap J3X / ~ 2.1MPaG
    The best steam trap for steam processes. By adopting X-element, low temperature and high temperature air is quickly eliminated and the rise time is shortened. The combination of free float and X-element that continuously drains drains improves the heating efficiency of the process. Ideal for drai... Read More
    Dimension L (mm)  120  Maximum Operating Temperature (℃)  220  Dimension W (mm)  80  Material (Main Unit)  Ductile cast iron (FCD450)  Type of Connection  Screw Rc (PT)  Suitable Fluid  steam 
    Rating:
    60%
    from S$569.90
    Min. 2 days
  5. Balanced pressure steam trap
    Spirax-Sarco Balanced pressure steam trap
    Quickly discharge the air in the steam pipe. Compact design with high discharge capacity. The structure of the internal parts is robust and has a long life.
    Maximum operating pressure (MPaG)  1.3 (at 220 ° C)  Maximum acceptable pressure (MPaG)  1.6 (at 120 ° C)  Dimension E (mm)  55  Allowable Temperature (℃)  Max / 250 (0.7MPag), Min / -20  Operating Temperature (℃)  Maximum / 250 (at 0.7MPag), Minimum / 0  Rating  PN16  Type of Connection  Screwed 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  6. Steam trap (screw-in type) TB-880 series
    YOSHITAKE Steam trap (screw-in type) TB-880 series
    By adopting a unique internal structure (free floating lever method, spherical valve, etc.), durability of threats is realized! Excellent reliability is ensured for both leakage and operation. The effect of intermittent operation removes the air insulation wall on the inner surface of the heat ex... Read More
    Material (Strainer)  (Built-in) Stainless steel  Maximum Pressure (MPa)  1.05  Dimension L (mm)  127  Dimension H (mm)  154  Mass (kg)  2.5  Highest Temperature (℃)  220  Dimension H1 (mm)  87  Dimension A (mm)  95.2  Type  Bucket type  Specification  Built-in strainer  Material (Main Unit)  Gray cast iron  Material (Valve / Valve Seat)  Hardened chrome steel  Connector  JIS Rc  Flow direction  Side to side  Suitable Fluid  Steam drain  Material (Bucket)  stainless steel 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  7. Disc type steam trap
    YOSHITAKE Disc type steam trap
    It is a high-pressure disc type trap (maximum working pressure 4.2MPa), and the disc and valve seat are made of stainless steel with special heat treatment for excellent durability. By adopting bimetal, air obstacles are eliminated, cold water and air at start-up are quickly discharged, and the s... Read More
    Maximum Operating Temperature (℃)  425  Suitable Fluid  Steam drain 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  8. steam trap
    VENN steam trap
    * Please attach a strainer to the primary side of the trap.
    Applicable Pressure Range (MPa)  1.0 or less  Fluid Temperature (℃)  184 or less  Material (Cock)  CAC406 (Bronze casting)  Material (Main Unit)  FC (Gray cast iron)  End Connection  JIS Rc thread  Material (Valve / Valve Seat)  SUS (stainless steel)  Material (Thermo Element)  SUS316L (stainless steel)  Suitable Fluid  Saturated steam  Shape  Straight  Type  Thermostatic type (Thermo element type) 
    from S$649.90
    Min. 2 days
  9. AK1H-GH FC Steam trap with built-in strainer [for 1.0 MPa]
    VENN AK1H-GH FC Steam trap with built-in strainer [for 1.0 MPa]
    The structure inside the valve is simple and easy to maintain. It has a built-in strainer. However, in the case of the Ministry of Land, Infrastructure, Transport and Tourism specifications, install an 80 mesh strainer on the trap entrance side.
    Applicable Pressure (MPa)  0.035~1.0  Type  1.0MPa  Fluid Temperature (℃)  184 or less  End Connection  JIS Rc thread  Suitable Fluid  steam  Strainer  Punch hole  Mounting Direction  Upright mounting with horizontal piping 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  10. Disc steam trap flange connection AF3N / ~ 1.6MPaG
    TLV Disc steam trap flange connection AF3N / ~ 1.6MPaG
    Steam heating Condensate cooling type double lid structure reduces steam loss by reliable operation. Built-in bimetal automatic blow-off mechanism shortens startup time. Worn parts such as valves and valve seats can be replaced by the unit. General applications that do not require temperature con... Read More
    Minimum working pressure (MPaG)  0.03  Maximum operating pressure (MPa ・ G)  1.6  Maximum Operating Temperature (℃)  220  Type of Connection  Flange  Material (Main Unit)  Gray cast iron (FC250)  Suitable Fluid  steam 
    from S$589.90
    Min. 2 days
  11. Reverse bucket type steam trap
    YOSHITAKE Reverse bucket type steam trap
    It is a reverse bucket type steam trap. By adopting a unique internal structure, we have achieved amazing durability. Built-in strainer type. Due to the effect of intermittent operation, the air insulation wall inside the heat exchanger is removed, and the thermal efficiency is greatly improved. ... Read More
    Maximum Operating Temperature (℃)  220  Type of Connection  JIS Rc  Suitable Fluid  Steam drain 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  12. Steam trap AT-6 type (screw-in, main body SS)
    VENN Steam trap AT-6 type (screw-in, main body SS)
    The thermo element uses SUS316L, which has excellent corrosion resistance and durability. Horizontal, vertical and horizontal mounting is free. Since it operates at a temperature 10 ° C lower than the saturated steam temperature, there is no discharge of raw steam or empty valve body, which saves... Read More
    End Connection  JIS Rc thread  Type  Thermo element type  Fluid Temperature (℃)  184 or less  Suitable Fluid  Saturated steam  Applicable Pressure (MPa)  1.0 or less 
    from S$329.90
    Min. 2 days
  13. Steam trap AD19
    VENN Steam trap AD19
    The quick discharge to the air drain at the beginning of ventilation shortens the start-up time. Horizontal / vertical (exit downward) / horizontal, mounting is free (excluding outerwear and cap downward) Wide applicable pressure range and can be used in a wide range of applications * Please atta... Read More
    Applicable Pressure Range (MPa)  0.03~1.6  Fluid Temperature (℃)  220 or less  Material (Cap)  FCD (spheroidal graphite cast iron)  Material (Main Unit)  FCD (spheroidal graphite cast iron)  End Connection  JIS Rc thread  Material (Valve Seat)  SUS (stainless steel)  Material (Disc)  SUS (stainless steel)  Type  Thermodynamic type (disc type)  Pressure Resistance (MPa [kgf/cm2])  Water pressure: 2.4  Suitable Fluid  steam 
    from S$339.90
    Min. 2 days
  14. steam trap
    YOSHITAKE steam trap
    Stable operation with air heat insulation system. Excellent durability and maintainability. The use of bimetal greatly shortens the warm-up time. Can be installed horizontally or vertically.
    Maximum Operating Temperature (℃)  220  Material (Main Unit)  FCD450  Material (Valve / Valve Seat)  SUS  Material (Strainer)  SUS  Suitable Fluid  Steam drain 
    from S$439.90
    Min. 2 days
  15. steam trap
    VENN steam trap
    * Cannot be used for superheated steam.
    Applicable Pressure Range (MPa)  1.0 or less  Fluid Temperature (℃)  184 or less  Specification  Built-in strainer (punch hole)  Material (Cock)  CAC406  Material (Main Unit)  FC  End Connection  JIS 10K FF flange  Material (Valve / Valve Seat)  SUS  Material (Thermo Element)  SUS  Suitable Fluid  Saturated steam  Type  Thermostatic type (Thermo element type) 
    from S$799.90
    Min. 2 days
  16. Steam trap + TB-881
    YOSHITAKE Steam trap + TB-881
    Achieves threat durability by adopting a unique internal structure. All internal parts are made of stainless steel. The effect of intermittent operation removes the air insulation wall on the inner surface of the heat exchanger, greatly improving thermal efficiency. Built-in strainer.
    Maximum Pressure (MPa)  1.6  Material (Main Unit)  Gray cast iron  Connector  JIS Rc  Material (Valve / Valve Seat)  SUS  Material (Bucket)  SUS  Suitable Fluid  Steam drain 
    from S$329.90
    Min. 4 days
  17. Steam trap AK-16 type (for 0.7MPa)
    VENN Steam trap AK-16 type (for 0.7MPa)
    The structure inside the valve is simple and easy to maintain.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.5  Applicable Pressure (MPa)  0.035~0.7  Fluid Temperature (℃)  184 or less  Type  Bucket type  End Connection  JIS Rc thread  Mounting Direction  Upright mounting on horizontal piping  Suitable Fluid  steam 
    from S$199.90
    Min. 6 days
  18. Steam trap with bypass
    YOSHITAKE Steam trap with bypass
    A bellows-type steam trap with four functions: "STOP", "BY-PASS", "TRAP", and "TEST". Equipped with a bypass function, piping and construction costs can be significantly reduced. It operates at a temperature 12 ° C lower than the saturation temperature and ... Read More
    Maximum Pressure (MPa)  (Conformity) 1.0  Minimum Operating Pressure (MPa)  0.03  Dimension H (mm)  118  Maximum Operating Temperature (℃)  183  Type of Connection  JIS Rc  Suitable Fluid  Steam drain 
    from S$649.90
    Min. 4 days
  19. Steam trap (flange type) TB-5-10 series
    YOSHITAKE Steam trap (flange type) TB-5-10 series
    Maximum Operating Pressure Differential (MPa)  Applicable Pressure Range (MPa)  Maximum Operating Temperature (℃)  220  Material (Main Unit)  FCD450  Specification  Flange, 1.0 MPa, with built-in strainer  Type of Connection  JIS 10KFF flange  Type  Reverse bucket type  Material (Bucket)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain 
    from S$489.90
    Min. 17 days
  20. Orifice drain discharge system (low pressure series)
    Z-Engineering Orifice drain discharge system (low pressure series)
    1. Since there are no moving parts that break, it can be used semi-permanently. 2. When the existing actuated valve type steam trap is broken, the running cost such as product purchase cost and replacement work cost steam loss can be significantly reduced, and you can continue to use it maintenan... Read More
    Minimum Operating Pressure Differential (MPa)  0.01  Maximum Operating Pressure (MPa)  1.6  Maximum Operating Temperature (℃)  220  Material  SUS304  Included Accessories  Y strainer SCS14A / ball valve SCS14A 
    from S$1,199.00
    Min. 18 days
  21. Steam trap AK-5F type (for 1.0 MPa, flange)
    VENN Steam trap AK-5F type (for 1.0 MPa, flange)
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    Withstand voltage test pressure (MPa)  (At water pressure) 2.4  Applicable Pressure (MPa)  0.01~1.0  Fluid Temperature (℃)  184 or less  Dimension G (mm)  82  Type  Bucket type  End Connection  JIS 10K / 20K (shared) FF flange  Mounting Direction  Upright mounting on horizontal piping  Suitable Fluid  steam 
    from S$439.90
    Min. 6 days
  22. steam trap
    VENN steam trap
    Easy to replace and maintain parts, used for piping systems, headers, small heat exchangers, high temperature trace heaters, etc.
    Suitable Fluid  steam  Nominal Diameter (A)  15  Type  Thermodynamic type (disc type)  Applicable Pressure (MPa)  0.03~1.6  Fluid Temperature (℃)  220 or less 
    from S$379.90
    Min. 7 days
  23. Steam trap + / + TRAP + STAR + TSF-10
    YOSHITAKE Steam trap + / + TRAP + STAR + TSF-10
    The main parts such as floats and air vents and the cock are integrated. By rotating the cock, 360 ° omnidirectional piping is possible. All main parts are made of stainless steel to improve corrosion resistance and durability. Uses a high-pressure bellows type air vent. Built-in strainer type. A... Read More
    Dimension H (mm)  113  Maximum Operating Temperature (℃)  220  Material (Main Unit)  FCD450  Type  steam trap  Connector  JIS Rc  Material (float)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain 
    from S$589.90
    Min. 4 days
  24. Disc trap TSD-7F with bypass
    YOSHITAKE Disc trap TSD-7F with bypass
    Applicable Pressure Range (MPa)  0.035~1  Dimension H (mm)  130  Maximum Operating Temperature (℃)  183  Maximum Allowable Back Pressure (MPa [kgf/cm2])  50% of primary pressure  Type  Disc type  Material (Main Unit)  FCD450  Connector  JIS 10KFF flange  Material (Valve / Valve Seat)  SUS  Material (Strainer)  SUS  Suitable Fluid  Steam drain  Specification  With bypass and built-in strainer 
    from S$779.90
    Min. 4 days
  25. Steam trap (screw-in type) TS-7 series
    YOSHITAKE Steam trap (screw-in type) TS-7 series
    Minimum Operating Pressure Differential (MPa)  0.03  Applicable Pressure Range (MPa)  Dimension H (mm)  118  Maximum Operating Temperature (℃)  183  Material (Main Unit)  FCD450  Type of Connection  JIS Rc  Material (Valve / Valve Seat)  SUS  Material (Strainer)  SUS  Suitable Fluid  Steam drain  Type  Thermostatic type  Specification  With bypass and built-in strainer 
    from S$649.90
    Min. 4 days
  26. Steam trap AT-6 type (screw-in, main body SUS)
    VENN Steam trap AT-6 type (screw-in, main body SUS)
    The thermo element uses SUS316L, which has excellent corrosion resistance and durability. Horizontal, vertical and horizontal mounting is free. Since it operates at a temperature 10 ° C lower than the saturated steam temperature, there is no discharge of raw steam or empty valve body, which saves... Read More
    Applicable Pressure (MPa)  1.0 or less  Fluid Temperature (℃)  184 or less  RoHS directive (corresponding to 10 substances)  Correspondence  End Connection  JIS Rc thread  Suitable Fluid  Saturated steam  Type  Thermo element type 
    from S$489.90
    Min. 6 days
  27. Steam trap (flange type) TS-8 series
    YOSHITAKE Steam trap (flange type) TS-8 series
    You can easily switch between the four functions of "STOP", "BY-PASS", "TRAP", and "TEST". Since it has a built-in bypass function, piping and construction costs are greatly reduced. It operates at a temperature 12 ° C lower than the saturation temperature ... Read More
    Material (Bellows)  (Valve seat) Stainless steel  Material (Cock)  (Valve) Stainless steel  Minimum Operating Pressure Differential (MPa)  0.03  Maximum Pressure (MPa)  Highest Temperature (℃)  183  Dimension nh (mm)  4-15  Type  Bellows type  Specification  Built-in strainer, bypass function  Flow direction  Horizontal → horizontal, upper ⇔ lower  Connector  JIS 10K FF flange  Material (Main Unit)  Spheroidal graphite cast iron  Suitable Fluid  Steam drain  Material (Strainer)  stainless steel 
    from S$859.90
    Min. 4 days
  28. Steam trap AK-21 type
    VENN Steam trap AK-21 type
    The structure is simple and easy to maintain. It has a structure that is resistant to dust and scale. Since the structure allows drainage to easily flow in, there is no need to install a pressure equalizing pipe.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.5  Applicable Pressure (MPa)  0.01~0.98  Fluid Temperature (℃)  5~100  Suitable Fluid  Air  Type  Bucket type  End Connection  JIS Rc thread  Mounting Direction  Upright mounting on horizontal piping 
    from S$329.90
    Min. 6 days
  29. Steam trap AF-12
    VENN Steam trap AF-12
    Adopting a wax type air vent valve shortens the warm-up time and prevents air damage. Construction is easy because the flow direction can be selected. Comes with a hanging bracket that makes it easy to support piping. It operates stably regardless of the amount of drainage generated.
    Withstand voltage test pressure (MPa)  (At water pressure) 0.6  Applicable Pressure (MPa)  0.4 or less  Fluid Temperature (℃)  150 or less  Type  Float type  End Connection  JIS Rc thread  Mounting Direction  Upright mounting on horizontal piping  Suitable Fluid  steam 
    from S$589.90
    Min. 6 days
  30. Bucket type steam trap TB-880-10
    YOSHITAKE Bucket type steam trap TB-880-10
    Orifice size  #38  Maximum Operating Pressure Differential (MPa)  1.05  Maximum Pressure (MPa)  1.05  Specification  1.0MPa  Dimension L (mm)  127  Dimension H (mm)  154  Mass (kg)  2.5  Highest Temperature (℃)  220  Material (Main Unit)  Gray cast iron  Connector  JIS Rc  Type  Screwed  Material (Bucket)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain 
    from S$229.90
    Min. 4 days
  31. Steam trap AT-4A type
    VENN Steam trap AT-4A type
    Since the drain does not stay in the pipes with a forward gradient, it is possible to prevent corrosion and freezing of the pipes. Drain and air at the beginning of ventilation are quickly discharged. The valve closes immediately after draining. The entrance side is a hexagonal union pipe, which ... Read More
    Withstand voltage test pressure (MPa)  (At water pressure) 0.53  Applicable Pressure (MPa)  0.01~0.35  Fluid Temperature (℃)  150 or less  Dimension C (mm)  49  Type  Thermo wax type  Suitable Fluid  steam 
    from S$199.90
    Min. 6 days
  32. Bucket type steam trap TB-5-10
    YOSHITAKE Bucket type steam trap TB-5-10
    Orifice size  (15~25A)#38(32~50A)7/32  Maximum Operating Pressure Differential (MPa)  Maximum Pressure (MPa)  Specification  1.0MPa  Highest Temperature (℃)  220  Material (Main Unit)  FCD450  Type  Reverse bucket type  Connector  JIS 10KFF flange  Material (Bucket)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain 
    from S$489.90
    Min. 4 days
  33. 1/2 ”steam trap
    ESCO 1/2 ”steam trap
    Esco Part No.  EA464AC-4 
    from S$359.90
    Min. 3 days
  34. AK5-MS FCD Small Bucket Type Steam Trap [0.01-1.6MPa]
    VENN AK5-MS FCD Small Bucket Type Steam Trap [0.01-1.6MPa]
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces. It has a bu... Read More
    Applicable Pressure (MPa)  0.01~1.6  Type  1.6MPa  Mass (kg)  Fluid Temperature (℃)  220 or less  Dimension G (mm)  79  End Connection  JIS Rc thread  Strainer  Punch hole  Mounting Direction  Upright mounting with horizontal piping  Suitable Fluid  steam 
    from S$299.90
    Min. 6 days
  35. Float type steam trap + TF-6
    YOSHITAKE Float type steam trap + TF-6
    For general industry. Since all the main parts are attached to the cover, maintenance is possible even if the main body is piped. Built-in bellows type air vent valve exhausts the air in the piping at the beginning of ventilation, greatly shortening warm-up. Energy saving design with no steam los... Read More
    Maximum Pressure (MPa)  0.88  Type  steam trap  Material (Main Unit)  Gray cast iron  Connector  JIS Rc  Material (float)  SUS  Material (Valve / Valve Seat)  SUS  Maximum Operating Temperature (℃)  Saturated steam temperature  Suitable Fluid  Steam drain 
    from S$679.90
    Min. 4 days
  36. Steam trap AK-5 type (for 0.7MPa, screw-in)
    VENN Steam trap AK-5 type (for 0.7MPa, screw-in)
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    Withstand voltage test pressure (MPa)  (At water pressure) 2.4  Applicable Pressure (MPa)  0.01~0.7  Fluid Temperature (℃)  184 or less  Dimension W (mm)  Dimension G (mm)  79  Type  Bucket type  End Connection  JIS Rc thread  Mounting Direction  Upright mounting on horizontal piping  Suitable Fluid  steam 
    from S$299.90
    Min. 6 days
  37. Steam trap AK-5 type (for 1.0MPa, screw-in)
    VENN Steam trap AK-5 type (for 1.0MPa, screw-in)
    The SSR-Shockless Self Return-mechanism is adopted. It reduces the impact when the valve is closed, and the valve body self-closes regardless of the buoyancy of the bucket, so it can be used from low pressure to high pressure. The compact body makes it easy to install in tight spaces.
    Withstand voltage test pressure (MPa)  (At water pressure) 2.4  Applicable Pressure (MPa)  0.01~1.0  Fluid Temperature (℃)  184 or less  Dimension W (mm)  Dimension G (mm)  79  Type  Bucket type  End Connection  JIS Rc thread  Mounting Direction  Upright mounting on horizontal piping  Suitable Fluid  steam 
    from S$299.90
    Min. 6 days
  38. Bellows type steam trap TS-7
    YOSHITAKE Bellows type steam trap TS-7
    Minimum operating differential pressure  0.03MPa  Applicable Pressure Range (MPa)  Dimension H (mm)  118  Maximum Operating Temperature (℃)  183  Material (Main Unit)  FCD450  Connector  JIS Rc  Material (Strainer)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain  Type  Thermostatic type  Specification  With bypass and built-in strainer 
    from S$649.90
    Min. 4 days
  39. Steam trap ADB-20 type
    VENN Steam trap ADB-20 type
    Disc material Made of stainless steel. Horizontal / vertical (exit downward) / horizontal mounting is free (except for the cover downward). The "trap + stop + bypass" functions are integrated and can be easily switched with a single tool.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.5  Applicable Pressure (MPa)  0.03~1.0  Fluid Temperature (℃)  184 or less  Mass (kg)  3.3  Type  Disc type  End Connection  JIS Rc thread  Suitable Fluid  steam 
    from S$779.90
    Min. 6 days
  40. Reverse bucket type steam trap TB-882
    YOSHITAKE Reverse bucket type steam trap TB-882
    Maximum Pressure (MPa)  1.6  Dimension L (mm)  165  Highest Temperature (℃)  220  Dimension H (mm)  238  Mass (kg)  7.1  Specification  Built-in strainer  Material (Main Unit)  Gray cast iron  Connector  JIS Rc  Type  Screwed  Material (Bucket)  SUS  Material (Valve / Valve Seat)  SUS  Suitable Fluid  Steam drain 
    from S$779.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 114

Set Ascending Direction