All Category

Small Ball Valves

A small ball valve is a part with a ball-shaped disc with a flow path inside, and it is a relatively small one. The disc inside rotates by turning the handle. A small ball valve that can control the flow of water and air in the piping is characterized by low fluid resistance. Because it is easy to operate and allows fluids to pass smoothly, it is used in various work sites such as pneumatic equipment such as compressors, marine and agricultural equipment. There are various types such as handle colors and sizes, so it is recommended to purchase after confirming the size of the piping.
View : Grid List
Filter

Items 1 - 40 of 289

Set Ascending Direction
  1. Small Ball Valve External / Internal Threaded Type
    MonotaRO Small Ball Valve External / Internal Threaded Type
    A small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.68  Operating Temperature Range (℃)  0~80  Dimension F (mm)  40.6  Valve Type  Ball valve  Type of Connection  External, internal thread type  Shape  External, internal thread type  Material  Made of brass  Bore Type  Straight type  Suitable Fluid  Water, oil, air 
    Rating:
    77%
    from S$9.99
    Min. 2 days
  2. Small ball valve Hose nipple integrated type
    MonotaRO Small ball valve Hose nipple integrated type
    A small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.68  Operating Temperature Range (℃)  0~80  Dimension F (mm)  40.5  Valve Type  Ball valve  Shape  Integrated hose nipple  Material  Made of brass  Bore Type  Straight type  Suitable Fluid  Water, oil, air 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  3. Small ball valve, external thread type
    MonotaRO Small ball valve, external thread type
    A small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.68  Operating Temperature Range (℃)  0~80  Dimension F (mm)  40.5  Valve Type  Ball valve  Shape  Both external thread type  Type of Connection  Both external thread type  Bore Type  Straight type  Suitable Fluid  Water, oil, air 
    Rating:
    81%
    from S$11.99
    Min. 2 days
  4. Eslon mini ball valve
    SEKISUI Eslon mini ball valve
    Demonstrates stable water stopping with a small operating torque. The flow rate can be adjusted with the opening display. The assembly is integrated by fusion.
    Operating Temperature (℃)  0~50  Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Material (O-ring)  EPDM  Handle Type  Lever type  Type  Mini ball valve  Material (Handle)  PVC  Material (Ball)  PVC  Material (Main Unit)  PVC  Shape  Straight  Suitable Fluid  Water, oil, chemicals 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  5. Ace Ball Straight Type Hose Nipple Integrated Type
    ASOH Ace Ball Straight Type Hose Nipple Integrated Type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Rating:
    83%
    from S$19.99
    Min. 2 days
  6. Ace Ball Straight Type External, Internal Thread Type
    ASOH Ace Ball Straight Type External, Internal Thread Type
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (Female thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  7. Screwed ball valve (800 type, reduced bore, stainless steel)
    INOC Screwed ball valve (800 type, reduced bore, stainless steel)
    For water, oil and gas.
    Maximum Pressure (MPa)  5.49 (static water at room temperature)  Class  800  Valve Type  Ball valve  RoHS directive (corresponding to 10 substances)  Correspondence  Handle Type  Lever type  Material (Gland Packing)  PTFE  Material (Ball Seat)  PTFE  Connector  Rc  Bore Type  Reduced bore  Material (Body)  SCS13A  Material (Stem)  SUS316  Material (Handle)  SUS430  Shape  Straight 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  8. Maleble mini ball valve (600, screwed, 2-stage reduced bore)
    Hitachi Valve Maleble mini ball valve (600, screwed, 2-stage reduced bore)
    * Oils not recommended for use: crude oil, naphtha, gasoline, kerosene, light oil, heat medium oil
    Operating Temperature Range (℃)  0~183  Operating Pressure Range (MPa)  0~4.11  Nominal Pressure  10K  Opening Diameter  2-stage reduced bore  Material (Ball)  C3604  Type  Mini ball valve  Material (valve box)  FCMB340  Handle Type  Lever type  Handle Color  Orange  Material (Handle)  SUS430  Type of Connection  Screwing  Material (Seat)  Seat ring: reinforced PTFE  Shape  Straight  Suitable Fluid  Water, air, oil, steam, gas 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  9. Small Ball Valve One-Touch Connection Type
    MonotaRO Small Ball Valve One-Touch Connection Type
    A small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.68  Operating Temperature Range (℃)  0~80  Dimension B (mm)  18  Dimension A (mm)  36.2  Valve Type  Ball valve  Material  Made of brass  Shape  One-touch connection type  Bore Type  Straight type  Suitable Fluid  Water, oil, air 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  10. Ace Ball Straight Type, Dual Internal Thread Type
    ASOH Ace Ball Straight Type, Dual Internal Thread Type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (Female thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    98%
    from S$19.99
    Min. 2 days
  11. Screwed ball valve (800 type, reduced bore, stainless steel)
    INOC Screwed ball valve (800 type, reduced bore, stainless steel)
    For water, oil and gas.
    Maximum Pressure (MPa)  5.49 (static water at room temperature)  Class  800  Valve Type  Ball valve  Handle Type  Butterfly shape  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Gland Packing)  PTFE  Material (Ball Seat)  PTFE  Connector  Rc  Bore Type  Reduced bore  Material (Handle)  SCS13A  Material (Body)  SCS14A  Material (Stem)  SUS316  Material (Ball)  SUS316/SCS14A  Shape  Straight 
    Rating:
    87%
    from S$43.99
    Min. 2 days
  12. Chiccolo series straight type hose joint type
    ASOH Chiccolo series straight type hose joint type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Handle Type  Round type  Shape  Straight  Fluid  Water, oil, air  Connector  hose 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. Chiccoro straight type both internal thread type
    ASOH Chiccoro straight type both internal thread type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Connector  Rc  Handle Type  Round type  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  14. Ace ball straight type both external thread type
    ASOH Ace ball straight type both external thread type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (male thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  15. Chiccoro straight type External / internal screw type
    ASOH Chiccoro straight type External / internal screw type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Material (Body)  C3771BE  Type  Needle valve  Handle Type  Round type  Connector  R×Rc  Material  Spindle: C3604BD  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  16. Small ball valve
    MonotaRO Small ball valve
    A small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.
    Maximum Operating Pressure (MPa)  0.68  Operating Temperature Range (℃)  0~80  Valve Type  Ball valve  Type of Connection  Both internal thread type  Shape  Both internal thread type  Material  Made of brass  Bore Type  Straight type  Suitable Fluid  Water, oil, air 
    Rating:
    62%
    from S$11.99
    Min. 2 days
  17. Ace ball straight type faucet type
    ASOH Ace ball straight type faucet type
    Labor-saving connection The ball valve and joint are integrated. Liquid resistance minimum Since the liquid passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent function The vivid handle color and chrome-plated white body harmonize to enhance th... Read More
    Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  Fluid  Water, oil, air  Shape  angle 
    Rating:
    75%
    from S$27.99
    Min. 2 days
  18. Chiccolo straight type Hose nipple integrated type
    ASOH Chiccolo straight type Hose nipple integrated type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Connector  R x hose  Handle Type  Round type  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  19. Ace ball straight type Outside, inside thread type (handle color blue)
    ASOH Ace ball straight type Outside, inside thread type (handle color blue)
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (Female thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  20. Ace ball straight type Metric cock type
    ASOH Ace ball straight type Metric cock type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functional beauty Smooth opening and closing, reliable torque is light, and you c... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Inner Diameter R (Φmm)  Type  Ball valve  Connector  G (Female thread)  Handle Type  Lever type  Material (Main Unit)  Made of brass  Shape  Straight  Fluid  Water, oil, air 
    from S$25.99
    Min. 2 days
  21. Ace Ball Straight Type Peacock Type
    ASOH Ace Ball Straight Type Peacock Type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  22. Chiccoro angle type external / internal screw type
    ASOH Chiccoro angle type external / internal screw type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Handle Type  Round type  Connector  R×Rc  Fluid  Water, oil, air  Shape  angle 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  23. Ace Ball (Drain Type)
    ASOH Ace Ball (Drain Type)
    Integrated compact shape of ball valve and joint. It is an angle type. The unique color sensation and design enhance the functionality and aesthetics of the device.
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  Fluid  Water, oil, air  Shape  angle 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  24. Ace ball angle type hose nipple integrated type
    ASOH Ace ball angle type hose nipple integrated type
    Integrated compact shape of ball valve and joint. It is an angle type. The unique color sensation and design enhance the functionality and aesthetics of the device.
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Height (mm)  28.5  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x hose  Fluid  Water, oil, air  Shape  angle 
    Rating:
    85%
    from S$24.99
    Min. 2 days
  25. Ball valve Drain type Small angle type
    MonotaRO Ball valve Drain type Small angle type
    The primary side is a taper screw, and the secondary side is a piping valve for drain discharge. For discharging tanks and containers * Do not use for any other purpose.
    Operating Temperature Range (℃)  0-80 (no freezing)  Maximum Operating Pressure (MPa)  0.68  Bore Diameter (Φmm)  6.5  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Color  Red  Fluid  Water, oil, air  Shape  angle 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  26. Ace Ball Straight Type One-Touch Fitting Type
    ASOH Ace Ball Straight Type One-Touch Fitting Type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x tube  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  27. Ball valve small drain type straight type
    MonotaRO Ball valve small drain type straight type
    The primary side is a taper screw, and the secondary side is a piping valve for drain discharge. For discharging tanks and containers * Do not use for any other purpose.
    Operating Temperature Range (℃)  0-80 (no freezing)  Maximum Operating Pressure (MPa)  0.68  Bore Diameter (Φmm)  6.5  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Color  Red  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  28. Ace ball straight type coupler socket connection type
    ASOH Ace ball straight type coupler socket connection type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Inner Diameter R (Φmm)  Type  Ball valve  Material (Main Unit)  Made of brass  Connector  R x coupling  Handle Type  Round type  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    95%
    from S$25.99
    Min. 2 days
  29. Ace ball straight type hose nipple integrated type (handle color blue)
    ASOH Ace ball straight type hose nipple integrated type (handle color blue)
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Inner Diameter R (Φmm)  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x hose  Shape  Straight 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  30. Ace ball straight type both external thread type (handle color blue)
    ASOH Ace ball straight type both external thread type (handle color blue)
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (male thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  31. Chiccoro angle type hose nipple integrated type
    ASOH Chiccoro angle type hose nipple integrated type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Connector  R x hose  Handle Type  Round type  Fluid  Water, oil, air  Shape  angle 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  32. Ace ball straight type hose nipple integrated type (handle color black)
    ASOH Ace ball straight type hose nipple integrated type (handle color black)
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Inner Diameter R (Φmm)  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x hose  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  33. Ace ball [For switching] Hose nipple integrated type
    ASOH Ace ball [For switching] Hose nipple integrated type
    The primary side is a taper (PT) external screw, and the secondary side is a hose-connected piping valve. Tighten with a hose band to fix the hose. A highly reliable ball valve can be used as a substitute for an air cock.
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Butterfly shape  Material (Main Unit)  Made of brass  Connector  R x hose x hose  Shape  Vertical 3 directions  Fluid  Water, oil, air 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  34. CICCOLO Straight Type Both External Thread Type
    ASOH CICCOLO Straight Type Both External Thread Type
    Labor saving of connection By integrating the needle valve and the joint, there are abundant variations so that it can be used immediately for all purposes. Long-term durability and ease of use Chrome plating is applied to the outside of the body and the needle to improve airtightness, prevent da... Read More
    Operating Temperature Range (℃)  -10-80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Material (Main Unit)  Brass (C3771BE) (Chrome plating finish)  Type  Needle valve  Connector  Handle Type  Round type  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  35. Ball valve Hose nipple integrated type Small angle type
    MonotaRO Ball valve Hose nipple integrated type Small angle type
    The primary side is a taper screw, and the secondary side is a hose connection piping valve. * Do not use for any other purpose. * Tighten with a hose band before use.
    Operating Temperature Range (℃)  0-80 (no freezing)  Maximum Operating Pressure (MPa)  0.68  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Color  Red  Fluid  Water, oil, air  Shape  angle 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  36. Ace ball straight type Outside, inside screw type (handle color black)
    ASOH Ace ball straight type Outside, inside screw type (handle color black)
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (Female thread)  Shape  Straight  Fluid  Water, oil, air 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  37. Ace ball straight type hose joint type
    ASOH Ace ball straight type hose joint type
    Labor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read More
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x hose  Shape  Straight  Fluid  Water, oil, air 
    from S$25.99
    Min. 2 days
  38. Ace ball (for tubes)
    ASOH Ace ball (for tubes)
    Integrated compact shape of ball valve and joint. It is an angle type. The unique color sensation and design enhance the functionality and aesthetics of the device.
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Height (mm)  28.5  Type  Ball valve  Material (Socket)  C3604BD  Material (Body)  C3771BE  Handle Type  Lever type  Material (Main Unit)  Made of brass  Material (O-ring)  NBR  Material (Seat)  PTFE  Connector  R x tube  Fluid  Water, oil, air  Shape  angle 
    from S$32.99
    Min. 2 days
  39. Ace ball (outer x inner thread type)
    ASOH Ace ball (outer x inner thread type)
    Integrated compact shape of ball valve and joint. It is an angle type. The unique color sensation and design enhance the functionality and aesthetics of the device. For 0.98MPa (80 ℃ ~ -10 ℃) water, air and oil (excluding frozen parts).
    Operating Temperature Range (℃)  -10 to +80 (no freezing)  Operating Pressure (MPa)  0.98 or less  Type  Ball valve  Handle Type  Lever type  Material (Main Unit)  Made of brass  Connector  R x G (Female thread)  Fluid  Water, oil, air  Shape  angle 
    Rating:
    87%
    from S$22.99
    Min. 2 days
  40. CICCOLO-Alpha
    ASOH CICCOLO-Alpha
    A panel mounting mechanism and a locking mechanism are standard equipment. The wetted part is made of SUS304, which enables long-term durability and the use of a wide range of fluids. Chemical, medical, food, fishery related machines, instruments, etc. For controlling the flow rate, etc.
    Operating Temperature Range (℃)  -20 to 150 (no freezing)  Operating Pressure (MPa)  1.96 or less  Handle Type  Knurled  Type  Needle valve  Connector  Rc  Material (Main Unit)  Stainless steel (SUS304)  Shape  Straight  Fluid  Water, oil, air 
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 289

Set Ascending Direction