All Category

Strainers

A strainer is a type of joint that connects pipes, and is a part that can separate and eliminate foreign substances and dust flowing through pipes. There is a metal mesh inside, which removes foreign objects and dust. There are several types of strainers depending on the pressure of the fluid passing through the inside, the diameter of the pipe, and the size of the required filtration area, but the most commonly used is the Y-type strainer. In addition, U type, double type, T type, etc. can be selected depending on the usage environment. A sight glass is a part that is attached so that the state of fluid in the pipe can be seen. Made of tempered glass, you can easily see the inside of the pipe from the outside. The main uses are brewing, dairy products, beverages and biochemicals.
View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction
  1. Bronze Y-shaped strainer
    MonotaRO Bronze Y-shaped strainer
    * Please refrain from using it for purposes other than piping.
    Operating Temperature Range (℃)  170 or less  Maximum Pressure (MPa)  2.0  Material (Cap)  Bronze CC491K  Material (Body)  Bronze CC491K  Material (Gasket)  P.T.F.E  Material (Screen)  SUS304 (24 mesh)  Shape  Screw-in type  Suitable Fluid  Water, oil, gas  Type  bronze 
    Rating:
    86%
    from S$16.99
    Min. 2 days
  2. Strainer (Tapped Type) SY-5 Series
    YOSHITAKE Strainer (Tapped Type) SY-5 Series
    Compact and lightweight, it is the most economical general-purpose product. It is a high flow rate marine type with the filtration area as large as possible in consideration of the decrease in flow rate due to clogging.
    Maximum Pressure (MPa)  Highest Temperature (℃)  220  Connector  JIS Rc  Material (Main Unit)  Spheroidal graphite cast iron (FCD450)  Handle Type  Without handle  Shape  Y type  Material (Screen)  stainless steel  Type  strainer  Mesh  Φ2.5-7.21 / cm 2 
    Rating:
    52%
    from S$29.99
    Min. 2 days
  3. 150 type (10K) bronze Y-shaped strainer YK series
    KITZ 150 type (10K) bronze Y-shaped strainer YK series
    Maximum Operating Pressure (MPa)  1.4 (+ 85 ° C or lower static water)  Class  150 type (10K)  Mesh (strainer)  40 mesh stainless steel wire mesh  Material (Body Cap)  C3771BE  Material (Body)  CAC  Material (O-ring)  FKM  Material (Gasket)  PTFE (sealing)  Type of Connection  Screw-in type  Suitable Fluid  Water  Handle Type  Without handle  Shape  Y type  Type  strainer 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  4. Bronze Y-strainer 10K (Y series)
    KITZ Bronze Y-strainer 10K (Y series)
    * Saturated steam is not supported. Please note.
    Class  10K  Material (Cap)  C3771BE  Material (Body)  CAC  Type  strainer  Type of Connection  Screw-in type  Suitable Fluid  Water  Handle Type  Without handle  Shape  Y type 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  5. Ductile Y Type Strainer 10K (10FDY Series)
    KITZ Ductile Y Type Strainer 10K (10FDY Series)
    Class  10K  Material (Body)  FCD-S  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air, steam, gas  Handle Type  Without handle  Shape  Y type  Type  strainer 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. Stainless steel Y-strainer 20K (UY series)
    KITZ Stainless steel Y-strainer 20K (UY series)
    * The screen is a 40-mesh stainless copper wire net reinforced with a punched plate.
    Class  20K  Material (Body)  SCS13A  Material (Cap)  SCS13A/SUS304  Material (Cover Bolt / Nut)  SUS304  Material (Screen)  SUS304  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air, steam, gas  Handle Type  Without handle  Shape  Y type  Type  strainer 
    from S$119.90
    Min. 2 days
  7. Y-strainer Stainless steel SUS316
    MonotaRO Y-strainer Stainless steel SUS316
    For preventing the outflow of dust and foreign matter in the piping. For piping materials * Do not use for anything other than piping. * When selecting the sealing material for the screwed part, use one that is suitable for the temperature and fluid. * Please wear protective equipment when plumbing.
    Operating Pressure (MPa)  5.49 (room temperature water, oil, gas)  Class  800  Type of Thread  PT screw  Material  SUS316  Type of Connection  Screw-in type 
    Rating:
    20%
    from S$54.99
    Min. 2 days
  8. Easy to Disassemble/Reassemble Strainer (Y Type) (Socket Type)
    ASAHI AV Easy to Disassemble/Reassemble Strainer (Y Type) (Socket Type)
    Excellent corrosion resistance, transparent body, easy maintenance
    Fluid Temperature (℃)  0~50  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Diaphragm)  EPDM  Material (O-ring)  EPDM  Connector  Plug-in  Mesh Size  Standard 40  Material  U-PVC  Shape  Y type  Type  strainer 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  9. Strainer (Y type) (Screw type)
    ASAHI AV Strainer (Y type) (Screw type)
    Excellent corrosion resistance, transparent body, easy maintenance
    Fluid Temperature (℃)  0~50  RoHS directive (corresponding to 10 substances)  Correspondence  Material (O-ring)  EPDM  Material (Diaphragm)  EPDM  Connector  Rc  Mesh Size  Standard 40  Material  U-PVC  Shape  Y type  Type  strainer 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  10. Strainer joint
    SANEI Strainer joint
    Rotating nut type, built-in strainer, no plating
    Material  Brass  Specification  With packing  Type  strainer 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  11. Type 150 (10K) Bronze Y-shaped strainer
    TOYO VALVE Type 150 (10K) Bronze Y-shaped strainer
    Class  150(10K)  Material (Main Unit)  Bronze CAC  Material (Cap)  C3771BE  Type of Connection  Rc  Material (Screen)  SUS304  Suitable Fluid  Static water (head lift pressure type)  Handle Type  Without handle  Shape  Y type  Classification  strainer 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  12. Strainer joint
    SANEI Strainer joint
    Water supply port side nut rotation type, strainer built-in type, no plating
    Specification  With packing  Type  strainer 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  13. Strainer  ST
    Kane Kogyo Strainer ST
    It is a very compact size strainer and can be installed anywhere. No tools are required to remove the strainer, and anyone can easily maintain it. By installing it in front of or inside the water supply device, etc., it is possible to prevent malfunctions due to sand and dust biting of the equipm... Read More
    Operating Pressure (MPa)  0~1.0  Suitable Fluid  Clean water  Mesh  Standard 60 mesh 
    from S$56.99
    Min. 2 days
  14. Cast iron one-touch U-strainer (threaded joint)
    Wasino Kiki Cast iron one-touch U-strainer (threaded joint)
    The inner net is a stainless plain weave, and the outer net is a double structure of stainless punched plates.
    Maximum operating pressure (MPa ・ G)  0.98  Maximum Operating Temperature (℃)  110  Material (Main Unit)  FC200 (cast iron)  Connector  Rc  Handle Type  Round type  Material (Screen)  Stainless steel (SUS304)  Shape  U shape  Type  strainer 
    from S$299.90
    Min. 2 days
  15. Strainer (flange type) SY-40 series
    YOSHITAKE Strainer (flange type) SY-40 series
    It is a high flow rate marine type with the filtration area as large as possible in consideration of the decrease in flow rate due to clogging. It is made as small as possible, the mass is reduced, and piping is easy. * It is a screw cap.
    Maximum Pressure (MPa)  Highest Temperature (℃)  220 
    Rating:
    80%
    from S$95.99
    Min. 4 days
  16. strainer
    VENN strainer
    Material  (Lid) CAC406  Applicable Pressure (MPa)  1.0 or less  Mesh  60 mesh  Material (Main Unit)  CAC406 (bronze)  End Connection  JIS Rc thread  Handle Type  None  Material (Net)  SUS  Suitable Fluid  Vapor, gas, liquid  Pressure Resistance (MPa [kgf/cm2])  Water pressure: 1.75  Shape  Y type  Valve Type  strainer 
    from S$58.99
    Min. 2 days
  17. Bronze 10K Y-shaped strainer
    Yamato Valve Bronze 10K Y-shaped strainer
    The standard screen is about 13 mesh. Special mesh specifications (plain weave wire mesh is attached to the inside of the perforated plate).
    Nominal Pressure  10K  Material (Lid)  C3771B  Material (Main Unit)  CAC406  Material (Gasket)  Non-asbestos  Suitable Fluid  Oil, air, pulsating water, static water  Connector  Rc  Material (Screen)  SUS304  Handle Type  Without handle  Shape  Y type  Type  Y-strainer  Material  bronze 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  18. Transparent strainer flange type
    SEKISUI Transparent strainer flange type
    Since the main body is transparent, you can easily check the condition of the fluid and screen (15 to 50A). Maintenance such as screen replacement and cleaning is easy just by removing the cap nut. Has excellent pressure resistance, durability and corrosion resistance.
    Material  (Reception port) PVC  Operating Temperature (℃)  0~50  Maximum Allowable Pressure (MPa)  1.0 (normal temperature)  Number of Bolt Holes  Material (O-ring)  EPDM  Connector  Flange type  Material (Main Unit)  PVC  Material (Screen)  PVDC: 30 mesh  Suitable Fluid  Water, oil, chemicals  Shape  Y type  Type  strainer 
    from S$199.90
    Min. 2 days
  19. KY4-G2 FC Y Type Strainer [Screwed / Standard 60 Mesh]
    VENN KY4-G2 FC Y Type Strainer [Screwed / Standard 60 Mesh]
    It is a screw type Y type strainer. A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
    Applicable Pressure (MPa)  1.0 or less  Fluid Temperature (℃)  184 or less  Mesh  60 mesh  Material (Main Unit)  FC cast iron  End Connection  JIS Rc thread  Handle Type  None  Material (Net)  SUS  Suitable Fluid  Vapor, gas, liquid  Shape  Y type  Valve Type  strainer 
    from S$55.99
    Min. 2 days
  20. Y-strainer (80 mesh) SY-17 type
    YOSHITAKE Y-strainer (80 mesh) SY-17 type
    A high-flow marine type Y-type strainer with a large filtration area. Ideal for food, chemical industry, refueling piping, etc.
    Highest Temperature (℃)  150  Maximum Pressure (MPa)  Connector  JIS Rc  Material (Main Unit)  Stainless cast steel SCS13  Mesh (strain net)  Standard 80 mesh  Handle Type  Without handle  Shape  Y type  Material (Screen)  stainless steel  Type  strainer  Mesh  Φ2.5-7.21 / cm 2 
    from S$159.90
    Min. 2 days
  21. Ductile Iron Y Type Strainer Flange 10K (10FDYBF Series)
    KITZ Ductile Iron Y Type Strainer Flange 10K (10FDYBF Series)
    * If the nominal diameter is 50A to 300A and the temperature exceeds 260 ° C, it is necessary to change the gasket material, so please check separately.
    Class  10K  Material (Body)  FCD-S  Type of Connection  Pipe flange  Material (Plug)  SUS304  Suitable Fluid  Water, oil, air, steam, gas  Handle Type  Without handle  Shape  Y type  Type  strainer 
    from S$199.90
    Min. 4 days
  22. Strainer (Y type) (Flange type)
    ASAHI AV Strainer (Y type) (Flange type)
    Has excellent corrosion resistance, chemical resistance, and abrasion resistance. Since the body is transparent, you can check the flow of fluid inside. The screen can be easily cleaned, disassembled for replacement, and assembled.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  23. Maleble General-purpose 10K Type Y Strainer (Screw)
    Hitachi Valve Maleble General-purpose 10K Type Y Strainer (Screw)
    * Oils that can be used: heavy oil (A / B / C), lubricating oil, turbine oil (# 90 or higher), coal tar, pitch * Oils that are not recommended for use: crude oil, naphtha, gasoline, kerosene (kerosene), light oil, turbine Oil (# 80 or less), heat medium oil
    Nominal Pressure  10K  Mesh Size  20 mesh  Material (valve box)  FCMB-S35  Material (Seat)  SUS304 screen  Type  strainer  Type of Connection  Screwed  Suitable Fluid  Water, air, oil, steam, gas  Shape  Y type 
    from S$38.99
    Min. 2 days
  24. Strainer fittings
    KAKUDAI MFG Strainer fittings
    Install in front of equipment that may bite dust to prevent equipment failure.
    Mesh Size  60  Material  bronze 
    from S$37.99
    Min. 2 days
  25. KY-4N Y-strainer made of bronze
    VENN KY-4N Y-strainer made of bronze
    Cast iron and bronze screw type Y type strainer. A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.75  Maximum acceptable difference pressure (MPa)  0.1 or less  Applicable Pressure (MPa)  1 or less  Fluid Temperature (℃)  220 or less  Material  Body, lid (CAC406), net (SUS)  End Connection  JIS Rc thread  Suitable Fluid  Vapor, gas, liquid 
    from S$59.99
    Min. 6 days
  26. Y-strainer (80 mesh) SY-40 type
    YOSHITAKE Y-strainer (80 mesh) SY-40 type
    A high-flow marine type Y-type strainer with a large filtration area. The main body is made of spheroidal graphite cast iron and has excellent pressure resistance.
    Maximum Pressure (MPa)  Highest Temperature (℃)  220  Connector  JIS 10K FF flange  Material (Main Unit)  Spheroidal graphite cast iron (FCD450)  Mesh (strain net)  Standard 80 mesh  Handle Type  Without handle  Shape  Y type  Material (Screen)  stainless steel  Type  strainer  Mesh  Φ2.5-7.21 / cm 2 
    from S$95.99
    Min. 4 days
  27. Screw-in Y-type strainer 100 mesh
    Three-M Industry Screw-in Y-type strainer 100 mesh
    Mesh  100 mesh  Maximum Operating Temperature (℃)  150  Maximum Operating Pressure (MPa)  Material (Gasket)  PTFE  Connector  Screw Rc 
    from S$89.99
    Min. 2 days
  28. Keeperloy 150 type Y strainer
    KITZ Keeperloy 150 type Y strainer
    Class  150 type (10K)  Mesh  40 mesh  Material (Body)  CAC911  Material (Screen)  SUS304  Type of Connection  Screw-in type  Suitable Fluid  Water  Handle Type  Without handle  Shape  Y type  Type  strainer 
    from S$63.99
    Min. 4 days
  29. 20K stainless steel Y-shaped strainer
    TOYO VALVE 20K stainless steel Y-shaped strainer
    Class  20K  Mesh Size  40  Type of Connection  Rc  Type  SCS13A  Handle Type  Without handle  Shape  Y type  Classification  strainer 
    from S$139.90
    Min. 2 days
  30. YS series Y strainer
    CKD YS series Y strainer
    Type of Thread  Rc 
    from S$16.99
    Min. 23 days
  31. Ductile Y shape strainer
    Wasino Kiki Ductile Y shape strainer
    Maximum operating pressure (MPa ・ G)  1.96  Maximum Operating Temperature (℃)  200  Mesh  80 mesh  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  FCD450 (Ductile)  Connector  Rc  Material (Screen)  Stainless steel (SUS304)  Handle Type  Without handle  Shape  Y type  Type  strainer 
    Rating:
    100%
    from S$64.99
    Min. 2 days
  32. Screen for universal strainer (Y type)
    ASAHI AV Screen for universal strainer (Y type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  VYS4UUENJ015 
    Rating:
    80%
    from S$69.99
    Min. 2 days
  33. 10K Stainless Steel Y-Strainer (Flange Type) (UYB Series)
    KITZ 10K Stainless Steel Y-Strainer (Flange Type) (UYB Series)
    Material (Gasket)  Filled PTFE  Type of Connection  Pipe flange  Material (Body)  SCS13A  Handle Type  Without handle  Shape  Y type  Type  strainer  Suitable Fluid  water vapor 
    from S$299.90
    Min. 4 days
  34. Flat temporary 40 mesh
    Three-M Industry Flat temporary 40 mesh
    Connector  10K  Material  SUS304 
    from S$279.90
    Min. 23 days
  35. Screw Y strainer 60 mesh
    Three-M Industry Screw Y strainer 60 mesh
    Maximum Operating Temperature (℃)  150  Maximum Operating Pressure (MPa)  Mesh  60 mesh  Material (Gasket)  PTFE  Connector  Screw Rc 
    from S$89.99
    Min. 23 days
  36. Y type strainer cast iron type KY-4
    VENN Y type strainer cast iron type KY-4
    Cast iron and bronze screw type Y type strainer. A strainer that is compact and has a large filtration area, and is used for automatic valve lines.
    Withstand voltage test pressure (MPa)  (At water pressure) 1.5  Maximum acceptable difference pressure (MPa)  0.1 or less  Fluid Temperature (℃)  184 or less  End Connection  JIS Rc thread  Suitable Fluid  Vapor, gas, liquid 
    from S$55.99
    Min. 6 days
  37. 20K stainless steel Y-shaped strainer (UYM series)
    KITZ 20K stainless steel Y-shaped strainer (UYM series)
    Class  20K  Material (Gasket)  Filled PTFE  Material (Body)  SCS14A  Material (Cover)  SCS14A/SUS316  Material (Plug)  SUS316  Type of Connection  Screw-in type  Suitable Fluid  Water, oil, air, steam, gas  Handle Type  Without handle  Shape  Y type  Type  strainer 
    from S$179.90
    Min. 5 days
  38. U-shaped strainer (60 mesh)
    YOSHITAKE U-shaped strainer (60 mesh)
    A U-shaped strainer with a large filtration area. The main body is made of spheroidal graphite cast iron and has excellent pressure resistance.
    Maximum Pressure (MPa)  Highest Temperature (℃)  220  Connector  JIS 10K FF flange  Material (Main Unit)  Spheroidal graphite cast iron (FCD450)  Mesh (strain net)  Standard 60 mesh  Shape  U shape  Handle Type  Without handle  Material (Screen)  stainless steel  Type  strainer  Mesh  Φ6-1.42 / cm 2 
    from S$399.90
    Min. 4 days
  39. Cone Type Temporary Strainer
    Wasino Kiki Cone Type Temporary Strainer
    Mesh  40 mesh  ratio for effective filtration area  About 0.8 times  Shape  Cone shape  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  SUS304 (stainless steel)  Type  strainer 
    from S$199.90
    Min. 18 days
  40. Lead-free bronze 10K Y-shaped strainer
    Yamato Valve Lead-free bronze 10K Y-shaped strainer
    Water supply equipment certified registered product The standard screen is about 40 mesh. Special mesh specifications (plain weave wire mesh is attached to the inside of the perforated plate).
    Nominal Pressure  10K  Material (Lid)  C3771B  Material (Main Unit)  CAC902  Material (Gasket)  Non-asbestos  Suitable Fluid  Oil, air, pulsating water, static water  Connector  Rc  Material (Screen)  SUS304  Handle Type  Without handle  Shape  Y type  Type  Y-strainer  Material  bronze 
    from S$64.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction