Parallel female thread (G thread). Block equipment and piping. With EPDM packing. 1 set contains 2 pieces.
* Packing is a consumable part. * Install in a place where inspection and replacement are possible.
Operating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 1 Material Brass Suitable Fluid Cold / hot water / antifreeze Nominal Diameter G1/2
Parallel female thread (G thread). Nut for stainless flexible pipe. With EPDM packing. A set of 2 flexible nuts and 2 packings.
* Please use the winding flex and flexible nut with the correct combination of nominal diameters between products manufactured by Onda Seisakusho. * If used in any other... Read More
Operating Temperature Range (℃) -20~80 Maximum Allowable Pressure (MPa) 1 Material Brass Suitable Fluid Cold / hot water / antifreeze
Parallel female thread (G thread). Nut for stainless flexible pipe. With non-asbestos packing. A set of 2 flexible nuts and 2 packings.
* Please use the winding flex and flexible nut with the correct combination of nominal diameters between products manufactured by Onda Seisakusho. * If used in a... Read More
Operating Temperature Range (℃) -20~95 Maximum Allowable Pressure (MPa) 1 Material Brass Suitable Fluid Cold / hot water / antifreeze