All Category

Duct Hose Fittings

View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction
  1. Fixing Collar
    FUKAGAWA Fixing Collar
    It is used when connecting a spiral duct to a square duct or the like.
    Thickness t (mm)  0.6  Material  Zinc sheet 
    Rating:
    79%
    from S$7.69
    Min. 2 days
  2. Air Volume Control Damper
    FUKAGAWA Air Volume Control Damper
    The damper that adjusts the amount of air flow allows the blades to be opened and closed manually, such as with a handle. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges m... Read More
    Type  Guide type 
    Rating:
    97%
    from S$43.99
    Min. 2 days
  3. Color Nipple
    FUKAGAWA Color Nipple
    It is a composite joint of fixing collar and nipple.
    Thickness t (mm)  0.6  Dimension L (mm)  110  Dimension (mm)  l:60 
    Rating:
    53%
    from S$11.99
    Min. 2 days
  4. Round press plate flange
    FUKAGAWA Round press plate flange
    Hole Diameter (Φmm)  10  Thickness t (mm)  3.2  Shape  Flange 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  5. Sera Cover S 90 ° Elbow
    NICHIAS Sera Cover S 90 ° Elbow
    Thin (the space behind the ceiling can be reduced) Ceracover S has a thickness of 20 mm, which is equivalent to or better than the thickness of rock wool 50 mm. One-touch construction. Snap-on type with exterior material (ALGC). Construction efficiency can be greatly improved compared to wrapping... Read More
    Thickness (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Formaldehyde grade  F☆☆☆☆ 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  6. Y tube
    FUKAGAWA Y tube
    A fitting used to split the airflow flowing through the duct in two directions. * The finished dimensions of dimensions D1 and D3 are -2 to 3 mm from the indicated size.
    Size  (l1・l2・l3)60  Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  7. Spiral Y tube
    Fujimori Sangyo Spiral Y tube
    Material  Zinc sheet 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  8. Spiral Nipple
    FUKAGAWA Spiral Nipple
    Spiral duct insertion fitting. Used when connecting pipes to each other.
    Thickness t (mm)  0.6  Dimension L (mm)  130  Material  Zinc sheet 
    Rating:
    84%
    from S$4.79
    Min. 2 days
  9. Zinc spiral duct
    FUKAGAWA Zinc spiral duct
    A spiral duct in which a steel plate is mechanically wound in a spiral shape. Most often used for general air conditioning.
    Dimension t (mm)  0.5  Dimension W (mm)  6.5 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  10. Press Elbow 90 °
    FUKAGAWA Press Elbow 90 °
    A fitting used for bending pipes.
    Thickness t (mm)  0.6  Dimension A (°)  15  Material  Hot-dip galvanized steel sheet 
    Rating:
    91%
    from S$9.89
    Min. 2 days
  11. R tube
    FUKAGAWA R tube
    A fitting used to resize the duct. * The finished dimensions of dimensions D1 and D2 are -2 to 3 mm from the indicated size.
    Thickness t (mm)  0.6  Dimension l2 (mm)  60  Dimension l1 (mm)  60  Material  Galvanized steel sheet 
    Rating:
    98%
    from S$17.99
    Min. 2 days
  12. Spiral Reducer
    KURIMOTO Spiral Reducer
    *The part where the reducer is inserted is wavy, but it can be used without any problems because it is hidden inside the spiral duct. The notch in the wave shape is a necessary treatment to prevent damage and is not a defective product.
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    91%
    from S$32.99
    Min. 2 days
  13. Spiral Nipple
    KURIMOTO Spiral Nipple
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    92%
    from S$6.49
    Min. 2 days
  14. T Pipe
    FUKAGAWA T Pipe
    A fitting used to split the airflow flowing through the duct in two directions.
    Thickness t (mm)  0.6  Dimension l (mm)  60  Material  Galvanized steel sheet 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  15. Cap
    FUKAGAWA Cap
    Used for closing pipes such as spiral ducts.
    Thickness t (mm)  0.6  Dimension L (mm)  60  Material  Zinc sheet 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  16. Ceracover S  Straight pipe
    NICHIAS Ceracover S Straight pipe
    Thin (the space behind the ceiling can be reduced) Ceracover S has a thickness of 20 mm, which is equivalent to or better than the thickness of rock wool 50 mm. One-touch construction. Snap-on type with exterior material (ALGC). Construction efficiency can be greatly improved compared to wrapping... Read More
    Length (m)  Length (mm)  1000  Thickness (mm)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Formaldehyde grade  F☆☆☆☆ 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  17. Press Elbow 45 °
    FUKAGAWA Press Elbow 45 °
    A fitting used for bending pipes.
    Thickness t (mm)  0.6  Dimension A (°)  15  Material  Hot-dip galvanized steel sheet 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  18. Y tube
    FUKAGAWA Y tube
    A fitting used to split the airflow flowing through the duct in two directions. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Thickness t (mm)  0.6  Dimension l (mm)  60 
    Rating:
    90%
    from S$37.99
    Min. 2 days
  19. Spiral Elbow 90 °
    KURIMOTO Spiral Elbow 90 °
    Thickness t (mm)  0.6  Dimension R  1.0D  Specification  90 ° bend pipe  Material  Galvanized steel sheet 
    Rating:
    88%
    from S$27.99
    Min. 2 days
  20. R tube (reducer)
    FUKAGAWA R tube (reducer)
    A fitting used to resize the duct.
    Dimension t (mm)  0.6  Dimension b1 (mm)  10  Dimension L (mm)  200  Dimension l1 (mm)  60  Dimension l2 (mm)  60  Material  Galvanized steel sheet 
    Rating:
    89%
    from S$32.99
    Min. 2 days
  21. Spiral Tee
    KURIMOTO Spiral Tee
    Thickness t (mm)  0.6  Dimension H (mm)  30  Material  Galvanized steel sheet 
    Rating:
    83%
    from S$25.99
    Min. 2 days
  22. Spiral Nipple
    Fujimori Sangyo Spiral Nipple
    Material  Zinc sheet  Overall Length (mm)  135 
    Rating:
    97%
    from S$8.79
    Min. 2 days
  23. Cap (SP size)
    FUKAGAWA Cap (SP size)
    Used for closing pipes of fittings. * Since the finished size is the same diameter as the spiral duct, it will be the size that covers the outside of the joints.
    Thickness t (mm)  0.6  Dimension l (mm)  60 
    from S$13.99
    Min. 2 days
  24. Spiral Y
    KURIMOTO Spiral Y
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  25. Slide damper
    FUKAGAWA Slide damper
    A type in which the blades do not remain in the casing when fully opened. Ideal for dust collection related ducts. * Operating conditions Static pressure: ± 500 Pa or less Wind speed: 15 m / s or less
    Dimension L (mm)  110  Material  Zinc sheet 
    from S$63.99
    Min. 2 days
  26. With cap
    FUKAGAWA With cap
    It is easy to remove because it is attached to the cap. Used for closed pipes such as spiral ducts.
    Thickness t (mm)  0.6  Dimension l (mm)  60 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  27. Spiral Elbow 90 °
    Fujimori Sangyo Spiral Elbow 90 °
    Dimension t (mm)  0.6  Material  Zinc sheet 
    from S$37.99
    Min. 2 days
  28. Haze Elbow 90 °
    FUKAGAWA Haze Elbow 90 °
    A fitting used for bending pipes.
    Thickness t (mm)  0.6  Dimension b (mm)  10  Dimension (mm)  l:60 
    Rating:
    90%
    from S$56.99
    Min. 2 days
  29. RY tube
    FUKAGAWA RY tube
    It is a joint that splits the airflow in two directions while changing the size of the duct with a composite pipe of R pipe and T pipe. * The finished dimensions of Dimension D1, Dimension D2, and Dimension D3 are -2 to 3 mm from the indicated size.
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    from S$48.99
    Min. 2 days
  30. Cap with net (insect repellent)
    FUKAGAWA Cap with net (insect repellent)
    It is a cap with a shaving. Used for closed pipes such as spiral ducts.
    Thickness t (mm)  0.6  Mesh Size  16  Dimension l (mm)  60 
    from S$35.99
    Min. 2 days
  31. Spiral elbow 45 °
    KURIMOTO Spiral elbow 45 °
    Thickness t (mm)  0.6  Dimension R  1.0D  Specification  45 ° bend pipe  Material  Galvanized steel sheet 
    Rating:
    84%
    from S$17.99
    Min. 2 days
  32. Cap with net (bird-proof net)
    FUKAGAWA Cap with net (bird-proof net)
    It is a cap with a shaving. Used for closed pipes such as spiral ducts.
    Thickness t (mm)  0.6  Irongrid size (mm)  10  Dimension l (mm)  60 
    Rating:
    20%
    from S$38.99
    Min. 2 days
  33. Silencer For duct insertion
    Melco Airtec Silencer For duct insertion
    Silencer effect 100 type: Approximately 34 dB in the 500 Hz range / 150 type: Approximately 30 dB in the 500 Hz range Color tone: Gray Material: Synthetic resin For intermediate connection * 150 type cannot be attached to the VP (thickness) pipe. It cannot be installed in vertical piping. It cann... Read More
    Type  For duct insertion  Material  Resin 
    Rating:
    73%
    from S$24.99
    Min. 2 days
  34. Spiral Reducing Tee
    KURIMOTO Spiral Reducing Tee
    Thickness t (mm)  0.6  Dimension H (mm)  30  Material  Galvanized steel sheet 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  35. Spiral different diameter Y
    KURIMOTO Spiral different diameter Y
    Thickness t (mm)  0.6  Material  Galvanized steel sheet 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  36. Fire-proof Damper
    FUKAGAWA Fire-proof Damper
    A damper that blows and closes the thermal fuse when the temperature of the passing air rises due to the generation of a flame.
    Maximum Static Pressure (Pa)  500 or less  Thermal Fuse  Nominal operating temperature 72 ° C  Maximum Speed (m/sec)  less than 10 
    from S$77.99
    Min. 2 days
  37. Stainless steel Backwind damper Duct insertion type
    Melco Airtec Stainless steel Backwind damper Duct insertion type
    Duct insertion type Color tone: Stainless steel ground color Material: SUS304 Damper * Do not use in places where oily smoke is generated, such as in the kitchen. Be sure to use it together with a ventilation fan.
    Type  Duct insertion type  Material  Stainless steel 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  38. T tube
    FUKAGAWA T tube
    A fitting used to split the airflow flowing through the duct in two directions.
    Dimension L (mm)  175  Dimension D3 (Φmm)  75  Dimension D1 (Φmm)  75  Dimension b (mm) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  39. Straight pipe cap
    KURIMOTO Straight pipe cap
    Thickness t (mm)  0.6  Material  Hot-dip galvanized steel sheet 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  40. Cap with net (insect repellent) SP size
    FUKAGAWA Cap with net (insect repellent) SP size
    It is a cap with a shaving. Used for pipe closures in fittings. * Since the finished size is the same diameter as the spiral duct, it will be the size that covers the outside of the joints.
    Thickness t (mm)  0.6  Mesh Size  16  Dimension l (mm)  60 
    from S$35.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 101

Set Ascending Direction