All Category

Duct Hose Related Products

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Rod-shaped fuse
    FUKAGAWA Rod-shaped fuse
    from S$14.99
    Min. 2 days
  2. Air Volume Adjustment Damper (Worm Type)
    FUKAGAWA Air Volume Adjustment Damper (Worm Type)
    The damper that adjusts the amount of air flow allows the blades to be opened and closed manually, such as with a handle. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges m... Read More
    Dimension L (mm)  132 
    Rating:
    60%
    from S$77.99
    Min. 2 days
  3. Air flow measurement port (duct eye) Upright type
    FUKAGAWA Air flow measurement port (duct eye) Upright type
    Material  Zinc alloy  Shape  Upright type 
    from S$25.99
    Min. 2 days
  4. Airflow Measurement Port (DUCT EYE) Cone Type
    FUKAGAWA Airflow Measurement Port (DUCT EYE) Cone Type
    A conical type that makes it easy to hit screws when installing. For the insertion port of measuring instruments such as air volume, wind speed, static pressure, temperature, dust volume, etc. in the duct
    Material  Zinc alloy  Shape  Conical 
    from S$25.99
    Min. 2 days
  5. Fuse holder Iron long
    FUKAGAWA Fuse holder Iron long
    For round dampers Φ225 and above and for square dampers
    Rating:
    100%
    from S$35.99
    Min. 2 days
  6. Fuse holder iron short
    FUKAGAWA Fuse holder iron short
    For round dampers Φ100 to Φ200
    from S$35.99
    Min. 2 days
  7. Patchon rock
    FUKAGAWA Patchon rock
    Increased efficiency of hanging work of heat-retaining flexible duct! Easy patching with 3 fingers !! Use instead of bolts and nuts.
    Operating Temperature Range (℃)  ’-10~60  Applicable plate thickness (mm)  2t~3t 
    from S$5.89
    Min. 2 days
  8. Airflow measurement port base
    FUKAGAWA Airflow measurement port base
    Material  Galvanized iron plate 
    from S$35.99
    Min. 2 days
  9. Calmoon sheet
    FUKAGAWA Calmoon sheet
    Noise reduction can be done easily and simply just by pasting.
    Width (mm)  300  Length (m)  0.5  Mass (kg)  0.6  Length (mm)  500  Operating Temperature (℃)  60 or less 
    from S$49.99
    Min. 2 days
  10. Damper opening and closing device
    FUKAGAWA Damper opening and closing device
    Specification  (Shaft diameter) 1/2 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  11. Pinky with plate
    FUKAGAWA Pinky with plate
    It is used to take out a branch pipe directly from a round pipe such as a spiral duct.
    from S$25.99
    Min. 5 days
  12. Patchon anchor
    FUKAGAWA Patchon anchor
    Shortening the construction of heat-retaining flexible ducts! Ideal for places with low ceilings and smaller spaces! Use instead of all screws.
    Operating Temperature Range (℃)  ’-10~60  Suitable for  (Anchor) 3/8 short anchor 
    from S$6.49
    Min. 7 days
  13. Damper opening and closing device
    FUKAGAWA Damper opening and closing device
    Specification  (Shaft diameter) 3/8  Direction of Rotation  (Closed) right 
    from S$29.99
    Min. 7 days
  14. Damper opening / closing device VD guide (solid guide)
    FUKAGAWA Damper opening / closing device VD guide (solid guide)
    Specification  (Shaft diameter) 3/8 
    from S$24.99
    Min. 7 days
  15. Without bearing penetration
    FUKAGAWA Without bearing penetration
    from S$4.39
    Min. 7 days
  16. Private case
    TASCO Private case
    A convenient and safe special case that can be taken out quickly and stored quickly. Duct installation work goes faster and faster.
    Mass (g)  30.3  Material  Nylon, polyethylene  Length (mm)  343  Width (mm)  75 
    from S$45.99
    Min. 6 days
  17. Flex Duct Cutter
    TASCO Flex Duct Cutter
    A special tool that combines the functions of scissors and a wire cutter.
    Blade Length (mm)  111  Dimension (mm)  311  Mass (g)  369  Specification  Wire cutter with lock function 
    from S$249.90
    Min. 6 days
  18. Damper opening / closing device VD guide (solid guide)
    FUKAGAWA Damper opening / closing device VD guide (solid guide)
    Specification  (Shaft diameter) 1/2 
    from S$38.99
    Min. 7 days
  19. Spacer for duct
    SANEI Spacer for duct
    It is used to adjust the height of a wall with steps. By overlapping, the height can be adjusted in 5 mm increments. For indoor piping only * Cannot be used outdoors.
    Operating Ambient Temperature (℃)  -20~60  Suitable for  R58-1-13 duct  Length (m) 
    from S$12.99
    Min. 4 days
  20. Spacer for duct
    SANEI Spacer for duct
    It is used to adjust the height of a wall with steps. By overlapping, the height can be adjusted in 5 mm increments. For indoor piping only * Cannot be used outdoors.
    Suitable for  R58-1-20 duct  Operating Ambient Temperature (℃)  -20~60  Length (m) 
    from S$15.99
    Min. 4 days
  21. Check Damper
    FUKAGAWA Check Damper
    A damper that adjusts the "flow" of air and uses a motor to drive it. Install in ducts that require automatic control of air conditioning.
    Static pressure (Pa)  500 or less  Maximum Speed (m/sec)  less than 10 
    Discontinued
  22. Without bearing penetration
    FUKAGAWA Without bearing penetration
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction