All Category

Washing Machine Supplies

Washing machine supplies are tools necessary to configure or use a washing machine. There are products such as drainage hoses and extension hoses for washing machines, nipples for washing machines, drainage traps and waterproof pans for washing machines, hose joints for washing machines, and horizontal traps. Since water is used during washing, most of the products have good connection tightness and moisture-resistant materials. PMO, PVC, brass, polypropylene, etc. are often used as materials for washing machine parts.
View : Grid List
Filter

Items 1 - 40 of 901

Set Ascending Direction
  1. Elbow set for washing machine bread
    MIYAKO Elbow set for washing machine bread
    Elbow of drain trap for washing machine waterproof pan. It is used for loss when moving out or replacement when remodeling. With band. * Please note that it cannot be used for other drain traps.
    Outer Diameter (Φmm)  31  Inner Diameter (Φmm)  32  Material  TPO 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  2. Washing machine base with casters + resin
    MonotaRO Washing machine base with casters + resin
    The pipe can be slid and adjusted according to the size of the washing machine, so it can be widely used. Since it has casters, it can be moved smoothly. For moving the washing machine and reducing vibration * Never ride or use it as a stepping stone. * Please do not use it outdoors. * Please ins... Read More
    Height (mm)  100  Width (mm)  440~560  Length (mm)  440~560  Color  Black  Material  Resin / steel 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  3. Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)
    GAONA Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)
    A vibration-proof pad that is placed under the legs of the washing machine to reduce vibration during operation. The urethane pad absorbs the shaking of the washing machine and reduces the vibration noise. Special processing on the surface prevents displacement due to vibration.
    Dimension (mm)  91 x 91 x thickness 14 (per pc)  Material  Urethane, EVA resin 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  4. Gap packing for bathroom vanity
    SANEI Gap packing for bathroom vanity
    Detachable packing that can be used in gaps where water splashes and dust are a concern. Overall length 500 mm. Can be used for gaps of 2 to 20 mm. Can be cut to the required length with scissors and used. As it is removable, you can quickly wash it with water if you are concerned about dirt. Can... Read More
    from S$24.99
    Min. 2 days
  5. Washing machine drain hose end
    KAKUDAI MFG Washing machine drain hose end
    It hardens the cut end of the drain hose for washing machines. Please use PVC pipe adhesive for connection.
    Material  ABS 
    from S$3.09
    Min. 2 days
  6. Rotating spout with emergency stop valve for Pitatto washing machine
    TOTO Rotating spout with emergency stop valve for Pitatto washing machine
    Specification  For 13mm faucet  Suitable for  TW21 type, TW20, TW20Z  Connector Thread  W26 Mountain 20 
    from S$63.99
    Min. 2 days
  7. Rubber cap for washing machine trap
    MIYAKO Rubber cap for washing machine trap
    A rubber cap that is used when you are not moving in or when you no longer use the washing machine. By using a rubber cap instead of an elbow, odor is prevented.
    Material  EPDM  Size  50 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  8. Trap lid
    KAKUDAI MFG Trap lid
    Remove and install the trap elbow. For water leakage test after construction of waterproof pan for washing machine. For 426-121, 426-131, 426-144, 426-154
    Material  PP 
    from S$19.99
    Min. 2 days
  9. 1.5m washing machine drain hose
    ESCO 1.5m washing machine drain hose
    Esco Part No.  EA468CJ-52  Hose Length (m)  1.5 
    from S$14.99
    Min. 4 days
  10. Bus pump antibacterial hose
    MITSUGIRON Bus pump antibacterial hose
    Antibacterial, clean and secure A set of hose and hose holder for bath pump. Since the hose has a spiral core, it does not break easily, and it contains an antibacterial agent so that it can be used cleanly.
    Hose Outer Diameter (Φmm)  20  Dimensions, Width W x Depth D x Height H (mm)  20×20×3000  Hose Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 5 days
  11. Horizontal trap (transparent)
    MIYAKO Horizontal trap (transparent)
    The power of the vortex makes drainage smooth. You can clean the trap with the drain hose connected. The upward design of the elbow makes it easier to connect the drain hose. It creates a refreshing space with super white that fits into the sanitary space. When the VP50 is inserted, the bottom of... Read More
    Color  Super white  Material  Body: ABS, Elbow: TPE  Size  VP・VU50 
    from S$46.99
    Min. 4 days
  12. Automatic washing machine water hose
    SANEI Automatic washing machine water hose
    * When using the washing machine main port as a mixing tap, use only equipment with a check valve or hot water or water to prevent backflow.
    Type  With former mouth  Material  Vinyl chloride resin, polyacetal 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  13. Washing Machine Drain Hose
    KAKUDAI MFG Washing Machine Drain Hose
    Drainage extension hose for washing machines.
    Hose Diameter (Φmm)  30  Material  PVC 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  14. Washing machine drainage extension hose
    Togawa Industry Washing machine drainage extension hose
    For extension of the drain hose of the washing machine. Use PVC pipe adhesive for the connection.
    Hose Diameter (Φmm)  30 
    Rating:
    90%
    from S$7.79
    Min. 2 days
  15. Elbow for washing machine drain trap
    KAKUDAI MFG Elbow for washing machine drain trap
    With band, for both Φ31 and 32 mm An elbow for inserting the drain hose into the washing machine pan.
    Included Accessories  band  Material  TPE, stainless steel 
    Rating:
    70%
    from S$7.99
    Min. 2 days
  16. Yatamon Curtis Water Washing Hose for Automatic Washing Machine No Screw-fastened Joint (One-touch Connection Prevents Disconnection Easy Installation)
    GAONA Yatamon Curtis Water Washing Hose for Automatic Washing Machine No Screw-fastened Joint (One-touch Connection Prevents Disconnection Easy Installation)
    A water supply hose for a fully automatic washing machine. Can be connected to washing machine nipples with a single touch. With a lock lever, it prevents the hose from coming off. It is a type without a base that connects with existing washing machine faucets and washing machine nipples. Can be ... Read More
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~50  Color  Off white  Material  Vinyl chloride resin, polyacetal 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  17. Dad for Sunday One-touch water supply joint for washing machine (With water-proofing safety stopper and mounting screw 2 size combined easy installation)
    GAONA Dad for Sunday One-touch water supply joint for washing machine (With water-proofing safety stopper and mounting screw 2 size combined easy installation)
    A nipple that allows you to connect the faucet and the washing machine water supply hose with a single touch. It can be attached to the all-purpose home faucet of Nominal 13 and the faucet with coupling. (Mounting compatible screws: W26 thread 20 / G1 / 2) Since it has an automatic closing mechan... Read More
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~50  Material  Brass 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  18. Washing Machine Drain Trap Elbow
    SANEI Washing Machine Drain Trap Elbow
    For connecting the washing machine drain hose and the washing machine drain
    Rating:
    60%
    from S$7.99
    Min. 2 days
  19. Elbow for washing machine drain trap
    KAKUDAI MFG Elbow for washing machine drain trap
    Elbow for inserting the drain hose into the washing machine pan For both Φ31 and 36 mm
    Material  TPE, stainless steel  Included Accessories  band 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  20. Nipple for Washing Machine
    KAKUDAI MFG Nipple for Washing Machine
    Suitable for No. 13 mixing faucets, universal home faucets, and universal faucets.
    Nominal Diameter  13  Material  POM, brass  Trusco Part No.  419-0696 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  21. Washing machine drain trap compact type
    MIYAKO Washing machine drain trap compact type
    The compact design with a length of 60 mm from the bottom of the main body to the bottom of the trap makes it suitable for sites where there is no difference in underfloor dimensions. Construction is possible with an underfloor dimension of 110 mm or more. With a cover, the screw is not visible a... Read More
    Suitable for  For both VP and VU50  Continuous Use Temperature (℃)  40  Heat Resistance Temperature (℃)  60  Material  Body: ABS, Elbow: TPO 
    Rating:
    98%
    from S$35.99
    Min. 2 days
  22. Fully automatic washing machine water supply hose
    Mizukuukan Fully automatic washing machine water supply hose
    Ideal for water leaks in the water supply hose and replacement due to movement of the washing machine. Suitable for fully automatic washing machines of each manufacturer. The water supply hose can be attached and detached with a single touch. The lock lever prevents it from falling off. It is a s... Read More
    Material (Gasket)  Butyl chloride rubber  Material (Joint)  POM resin  Material (Hose)  PVC resin 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  23. One-touch water supply joint for washing machine on Sunday dad (prevention of water leakage with a secure stopper, mounting screw combined with 2 sizes, easy installation)
    GAONA One-touch water supply joint for washing machine on Sunday dad (prevention of water leakage with a secure stopper, mounting screw combined with 2 sizes, easy installation)
    A nipple that allows you to connect the faucet and the washing machine water supply hose with a single touch. It can be attached to the all-purpose home faucet of Nominal 13 and the faucet with coupling. (Mounting compatible screws: W26 thread 20 / G1 / 2) Since it has an automatic closing mechan... Read More
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~50  Material  Polyacetal, brass 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  24. Faucet nipple for washing machine
    Takagi Faucet nipple for washing machine
    You can connect a watering hose to the washing machine faucet.
    Applicable connector  All types of Takagi connectors  Material  Polyacetal, stainless steel, ABS resin  Heat Resistance Temperature (℃)  60  Mass (g)  37  Height (mm)  50  Trusco Part No.  792-9226  Maximum Operating Pressure (MPa)  0.7 
    Rating:
    88%
    from S$9.89
    Min. 2 days
  25. Gaona washing machine drain hose replacement (installed directly on the washing machine 0.8m)
    GAONA Gaona washing machine drain hose replacement (installed directly on the washing machine 0.8m)
    It is for replacing the drain hose for the washing machine. Can be attached directly to the washing machine body. Comes with a band to prevent the hose from coming off.
    Included Accessories  band  Hose Inner Diameter (Φmm)  30  Hose Length (m)  0.8 
    Rating:
    68%
    from S$11.99
    Min. 2 days
  26. Gaona Unit Bath Drain Deodorant Pipe (For drain trap replacement)
    GAONA Gaona Unit Bath Drain Deodorant Pipe (For drain trap replacement)
    A deodorant pipe for drain traps in unit baths. It is a replacement for dirty deodorant pipes. Water is stored in the groove around the pipe to prevent odors and pests from entering through the drain pipe. Please check the required size before purchasing.
    Inner Diameter (mm)  62  Outer Diameter (mm)  66  Material  ABS resin 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  27. Automatic washing machine water supply extension hose
    SANEI Automatic washing machine water supply extension hose
    For extension of fully automatic washing machine hose. * When using the washing machine main port as a mixing tap, use only equipment with a check valve or hot water or water to prevent backflow.
    Material  Vinyl chloride resin, polyacetal 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  28. Branch faucet for fully automatic washing machine
    Takagi Branch faucet for fully automatic washing machine
    One faucet can be branched into two directions, a water supply hose for a fully automatic washing machine and a watering hose. The washing machine hose side has a safety valve that automatically stops water even if the hose is disconnected. For fully automatic washing machines * Be sure to close ... Read More
    Suitable Hose Outer Diameter (Φmm)  (For watering) Up to 21  Suitable Hose Inner Diameter (Φmm)  (For watering) 12-15  Mass (g)  154  Trusco Part No.  818-7305  Material  (Main part) ABS resin 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  29. Clean type washing machine drain trap
    MIYAKO Clean type washing machine drain trap
    Clean design with a cover so that the screws cannot be seen. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. Sealed water 50 prevents the odor from rising. The attached hose inner prevents the drain hose from deforming. Since the ... Read More
    Continuous Use Temperature (℃)  40  Heat Resistance Temperature (℃)  60  Material  Body: ABS, Elbow: TPO  Specification  Chrome plating  Suitable for  For both VP and VU50 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  30. Fully automatic washing machine branch plug
    Takagi Fully automatic washing machine branch plug
    Water can be separated for watering from a fully automatic washing machine. Compatible with fully automatic washing machines from each manufacturer. For fully automatic washing machines
    Mass (g)  177  Trusco Part No.  818-7351 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  31. Washing machine water supply hose (with base)
    Togawa Industry Washing machine water supply hose (with base)
    Compatible with automatic washing machines of each manufacturer Easy replacement with one-touch antibacterial specification with joint part removal prevention function For fully automatic washing machines
    Operating Temperature (℃)  Within 60  Withstand Pressure (MPa)  1.72 / 5 minutes  Material  PVC、POM 
    Rating:
    95%
    from S$27.99
    Min. 2 days
  32. New Washing Machine Base Stand Movable
    HEIAN SHINDO KOGYO New Washing Machine Base Stand Movable
    Height (mm)  100  Width (mm)  480~780  Length (mm)  390~610  Allowable Load (kg)  150  Color  Silver gray 
    Rating:
    92%
    from S$68.99
    Min. 2 days
  33. Dad for Sunday One-touch water supply joint for washing machine (Easy installation for universal faucet with water-proofing safety stopper)
    GAONA Dad for Sunday One-touch water supply joint for washing machine (Easy installation for universal faucet with water-proofing safety stopper)
    A nipple that allows you to connect the faucet and the washing machine water supply hose with a single touch. It can be attached to the universal home faucet of Nominal 13. (Mounting compatible screw: W26 thread 20) Since it has an automatic closing mechanism (stopper), water supply is stopped in... Read More
    Suitable for  Universal home faucet (call 13)  Operating Temperature (℃)  1~50  Material  Brass, polycarbonate  Operating Pressure (MPa)  0.05~0.75 
    Rating:
    98%
    from S$27.99
    Min. 2 days
  34. Anti-foam pipe
    KAKUDAI MFG Anti-foam pipe
    Material  ABS resin  Diameter (Φmm)  31 
    from S$9.89
    Min. 2 days
  35. Nipple for washing machine
    SANEI Nipple for washing machine
    Can be attached to various faucets by rearranging the parts. With an auto stop function that instantly stops water supply should the hose come off. A multi-type that supports three types of faucets: universal home faucets, coupling horizontal faucets, and universal faucets. For washing machines *... Read More
    Material  Brass 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  36. VP / VU combined drainage trap for washing machines
    KAKUDAI MFG VP / VU combined drainage trap for washing machines
    Compatible with soft hoses with the included inner.
    Rating:
    100%
    from S$33.99
    Min. 2 days
  37. Hose coupling for washing machine
    KAKUDAI MFG Hose coupling for washing machine
    A hose with an inner diameter of 15 mm can be connected to a washing machine nipple and screw cap.
    Material  POM  Included Accessories  With band 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  38. L-shaped nipple for washing machine
    SANEI L-shaped nipple for washing machine
    With an auto stop function that automatically stops water supply in the unlikely event that the hose comes off. For washing machines * When using a washing machine nipple as a mixing tap, use only equipment with a check valve or hot or cold water to prevent backflow.
    Bending Angle  90°  Suitable for  Universal home faucet (Nominal 13)  Material  bronze  Mounting Screw  W26 Mountain 20 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  39. Nipple for washing machine
    SANEI Nipple for washing machine
    * When using each washing machine main port and washing machine nipple as a mixing tap, use only equipment with a backflow prevention valve or hot or cold water to prevent backflow.
    Material  Brass 
    Rating:
    89%
    from S$8.69
    Min. 2 days
  40. Washing Machine Nipple (with Stopper)
    KAKUDAI MFG Washing Machine Nipple (with Stopper)
    Fits all-purpose home faucets and coupling side faucets with automatic closing mechanism.
    Nominal Diameter  13  Specification  With automatic closing mechanism 
    Rating:
    100%
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 901

Set Ascending Direction