All Category

Washing Machine Faucets

View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Rotating spout with emergency stop valve for Pitatto washing machine
    TOTO Rotating spout with emergency stop valve for Pitatto washing machine
    Specification  For 13mm faucet  Suitable for  TW21 type, TW20, TW20Z  Connector Thread  W26 Mountain 20 
    from S$63.99
    Min. 2 days
  2. Branch faucet for fully automatic washing machine
    Takagi Branch faucet for fully automatic washing machine
    One faucet can be branched into two directions, a water supply hose for a fully automatic washing machine and a watering hose. The washing machine hose side has a safety valve that automatically stops water even if the hose is disconnected. For fully automatic washing machines * Be sure to close ... Read More
    Suitable Hose Outer Diameter (Φmm)  (For watering) Up to 21  Suitable Hose Inner Diameter (Φmm)  (For watering) 12-15  Mass (g)  154  Trusco Part No.  818-7305  Material  (Main part) ABS resin 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  3. Fully automatic washing machine branch plug
    Takagi Fully automatic washing machine branch plug
    Water can be separated for watering from a fully automatic washing machine. Compatible with fully automatic washing machines from each manufacturer. For fully automatic washing machines
    Mass (g)  177  Trusco Part No.  818-7351 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  4. Water faucet for washing machine (with stopper and feed seat)
    KAKUDAI MFG Water faucet for washing machine (with stopper and feed seat)
    With automatic closing mechanism * The hose connection is integrated and cannot be replaced. * When not using the washing machine, close the faucet to prevent water leakage.
    Nominal Diameter  13  Specification  Fixed frame 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  5. Fixed spout with emergency stop valve for Pitatto washing machine
    TOTO Fixed spout with emergency stop valve for Pitatto washing machine
    Connector Thread  W26 Mountain 20 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  6. Water faucet for washing machine (with stop elbow (with emergency water stop function)) K115
    KVK Water faucet for washing machine (with stop elbow (with emergency water stop function)) K115
    It has a water-saving effect even when used normally.
    Specification  Outlet fixed type  JIS Standard  Japanese Industrial Standard  Function  Stop (Emergency water stop function) 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  7. Two-way side faucet (with one-touch nipple with collar)
    KVK Two-way side faucet (with one-touch nipple with collar)
    It has a water-saving effect even when used normally.
    Included Accessories  One-touch nipple with collar 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  8. Feeding Faucet for Washing Machine
    SANEI Feeding Faucet for Washing Machine
    With auto stopper
    from S$64.99
    Min. 2 days
  9. Faucet for washing machine With stopper With feed seat
    KAKUDAI MFG Faucet for washing machine With stopper With feed seat
    With automatic closing mechanism. Fixed frame specifications.
    Standard  JIS standard  Nominal Diameter  13 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  10. Two-way free faucet (with one-touch nipple with collar)
    KVK Two-way free faucet (with one-touch nipple with collar)
    It has a water-saving effect even when used normally. Two-mouthed faucet for washing machine
    Included Accessories  One-touch nipple with collar 
    Rating:
    93%
    from S$85.99
    Min. 2 days
  11. Washing Machine Dual Port Water Tap
    KAKUDAI MFG Washing Machine Dual Port Water Tap
    from S$97.99
    Min. 2 days
  12. Faucet outlet (with emergency water stop function)
    KVK Faucet outlet (with emergency water stop function)
    Space-saving design with emergency water stop function with water hammer mitigation function
    Rating:
    100%
    from S$119.90
    Min. 2 days
  13. Washing machine faucet with stopper
    KAKUDAI MFG Washing machine faucet with stopper
    It is used when the faucet interferes with the dryer stand. With automatic closing mechanism. With resin saddle band / pedestal, screw / plug
    Nominal Diameter  13 
    from S$129.90
    Min. 2 days
  14. Washing machine faucet with stopper
    KAKUDAI MFG Washing machine faucet with stopper
    Specification  With automatic closing mechanism 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  15. Rotating spout for washing machine
    KAKUDAI MFG Rotating spout for washing machine
    Since the water discharge part is thick, it is suitable for screwing.
    Wall Thickness (mm)  Material  Brass 
    from S$14.99
    Min. 2 days
  16. Branch tap for washing machine
    KAKUDAI MFG Branch tap for washing machine
    Water can be supplied to the washing machine side and watering side. With hausend. For outdoor washing machines. * Do not pass the watering hose through the room.
    Suitable for  For call 13 universal home faucet  Material  Brass, POM, PP 
    Rating:
    80%
    from S$85.99
    Min. 2 days
  17. This duck washing machine faucet
    GAONA This duck washing machine faucet
    A single faucet that can be connected to the washing machine water supply hose as it is. It is used when the position of the faucet does not match due to replacement of the washing machine or raising the height. The faucet position is increased by 100 mm compared to a normal faucet, eliminating i... Read More
    Operating Pressure (MPa)  0.05~0.75  Material  Brass 
    from S$97.99
    Min. 2 days
  18. Water faucet for washing machine (with stopper)
    KAKUDAI MFG Water faucet for washing machine (with stopper)
    You can screw in the faucet and move the handle straight up when it stops. The time required for installation can be significantly reduced. With automatic closing mechanism. * When not using the washing machine, close the faucet to prevent water leakage.
    from S$89.99
    Min. 2 days
  19. Water faucet for washing machine
    KAKUDAI MFG Water faucet for washing machine
    The tip is a rotating spout
    Mounting Hole Diameter (Φmm)  22~27 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  20. Mixing tap for washing machine
    KAKUDAI MFG Mixing tap for washing machine
    * The hose connection cannot be removed.
    Rating:
    40%
    from S$279.90
    Min. 4 days
  21. Mixing tap for washing machine (with stopper)
    KAKUDAI MFG Mixing tap for washing machine (with stopper)
    With automatic closing mechanism (emergency water stop valve) * The hose connection cannot be removed. * When not using the washing machine, close the faucet to prevent water leakage. * Be sure to close the main plug before starting construction work.
    Nominal Diameter  13 
    from S$279.90
    Min. 2 days
  22. Feeding faucet for washing machine
    SANEI Feeding faucet for washing machine
    A safe type with an auto stopper that instantly stops water supply when the hose comes off. Since the water is discharged directly below, the water supply hose is also connected straight.
    from S$59.99
    Min. 3 days
  23. Home faucet for washing machine
    SANEI Home faucet for washing machine
    The washing machine water supply hose can be connected with a single touch. A safe type with an auto stop function that automatically stops water supply even if the water supply hose is disconnected.
    Spout  PY121-4TVX-16 
    from S$64.99
    Min. 3 days
  24. Washing machine home faucet
    SANEI Washing machine home faucet
    from S$56.99
    Min. 2 days
  25. This duck washing machine branch tap watering hose branch (easy installation for universal water faucet)
    GAONA This duck washing machine branch tap watering hose branch (easy installation for universal water faucet)
    It is a branch tap that can divide water into a watering hose by attaching it to the washing machine faucet installed outdoors in use. The hose can be connected with a single touch on both the washing machine side and the sprinkler side. You can easily switch the direction of water discharge with... Read More
    Material  Brass, polyacetal, polypropylene  Specification  Hawsend 
    from S$77.99
    Min. 5 days
  26. Double tap for washing machine
    KAKUDAI MFG Double tap for washing machine
    Water can be supplied to the washing machine side and watering side. With hausend. * For outdoor use. Do not pass the watering hose through the room. * When not using the washing machine, close the faucet to prevent water leakage. * Be sure to close the main plug before starting construction work.
    Nominal Diameter (mm)  13  Material  bronze 
    from S$87.99
    Min. 2 days
  27. This duck washing machine faucet
    GAONA This duck washing machine faucet
    A single faucet that can be connected to the washing machine water supply hose as it is. It is used when the position of the faucet does not match due to replacement of the washing machine or raising the height. The faucet position is increased by 150 mm compared to a normal faucet, eliminating i... Read More
    Operating Pressure (MPa)  0.05~0.75  Material  Brass 
    from S$149.90
    Min. 2 days
  28. Washer faucet top (with stopper)
    KAKUDAI MFG Washer faucet top (with stopper)
    With automatic closing mechanism (emergency water stop valve), with cap nut It is used when the washing machine faucet pipe etc. interferes with the washing machine lid when raising the washing machine pan. * When not using the washing machine, close the faucet to prevent water leakage. * Be sure... Read More
    Material  Brass 
    Rating:
    80%
    from S$109.90
    Min. 7 days
  29. Gaona faucet for washing machine compact (with one-touch connection collar / feed seat with safety stopper)
    GAONA Gaona faucet for washing machine compact (with one-touch connection collar / feed seat with safety stopper)
    A single faucet that can be connected to the washing machine water supply hose as it is. It is more compact than a normal faucet, so it is ideal for installing a washing machine. With a feed seat, the gap between the faucet and the wall can be reduced. Since it has an automatic closing mechanism ... Read More
    Operating Pressure (MPa)  0.05~0.75  Material  Brass  Specification  Fixed frame specification  Included Accessories  No.13 Mounting screw: PJ1 / 2 
    from S$67.99
    Min. 5 days
  30. Automatic washing machine spout for rotating faucet nozzle 13 (1/2)
    KVK Automatic washing machine spout for rotating faucet nozzle 13 (1/2)
    The water supply hose of the fully automatic washing machine can be attached and detached with one touch. For washing machines * Do not use for hot water mixing taps that do not have a backflow prevention function.
    from S$25.99
    Min. 7 days
  31. Faucet for washing machine
    KAKUDAI MFG Faucet for washing machine
    from S$77.99
    Min. 4 days
  32. Home faucet for washing machine
    SANEI Home faucet for washing machine
    The washing machine water supply hose can be connected with a single touch.
    Spout  PY12J-4X-16 
    from S$49.99
    Min. 3 days
  33. Faucet for mini cera washing machine
    SANEI Faucet for mini cera washing machine
    Used when the piping is lower than the washing machine. * Do not install in places where freezing is expected.
    Specification  With auto stopper, ceramic 
    Rating:
    20%
    from S$149.90
    Min. 5 days
  34. Home faucet for washing machine
    SANEI Home faucet for washing machine
    Region to Use  Cold region  Spout  PY12J-4X-16 
    from S$48.99
    Min. 3 days
  35. Washing Machine Water Tap
    SANEI Washing Machine Water Tap
    from S$77.99
    Min. 3 days
  36. Feeding faucet for washing machine
    SANEI Feeding faucet for washing machine
    A faucet to which a washing machine water supply hose can be connected. With an auto stop function that is safe even if the hose comes off.
    Standard  JIS 
    from S$97.99
    Min. 3 days
  37. Horidar Shimon Washing machine faucet water tester Stopper release (Compact one-touch installation water splash reduction)
    GAONA Horidar Shimon Washing machine faucet water tester Stopper release (Compact one-touch installation water splash reduction)
    A tester that can be connected to a faucet with an automatic closing mechanism (stopper) or a nipple for a washing machine to perform a water flow test. It can also be used as a normal faucet by releasing stoppers such as washing machine faucets. It can be installed and removed with a single touch.
    Operating Pressure (MPa)  0.05~0.75  Operating Temperature (℃)  1~50  Material  Polyacetal 
    from S$12.99
    Min. 5 days
  38. PJ 1/2 ”Faucet for washing machine
    ESCO PJ 1/2 ”Faucet for washing machine
    Esco Part No.  EA468CF-41 
    from S$129.90
    Min. 4 days
  39. Rotating faucet (with one-touch nozzle)
    KVK Rotating faucet (with one-touch nozzle)
    It has a water-saving effect even when used normally. * If you are looking for fixed frame specifications, please select K34BN (fixed frame).
    Included Accessories  One-touch nozzle 
    from S$55.99
    Min. 7 days
  40. Mixing simplet
    SANEI Mixing simplet
    A faucet that is as easy and convenient as an outlet. Comes with an auto stopper that is safe even if the hose comes off. Since it is embedded in the wall, the appearance is neat. The temperature can be easily adjusted with the mixing tap (one-handle mixing) type. Compatible with wall thicknesses... Read More
    Material  Synthetic resin, copper 
    from S$279.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction