Drainage Parts
Other Related Pages
- MIYAKO Elbow set for washing machine breadElbow of drain trap for washing machine waterproof pan. It is used for loss when moving out or replacement when remodeling. With band. * Please note that it cannot be used for other drain traps.Outer Diameter (Φmm) 31 Inner Diameter (Φmm) 32 Material TPO
- MonotaRO Washing machine base with casters + resinThe pipe can be slid and adjusted according to the size of the washing machine, so it can be widely used. Since it has casters, it can be moved smoothly. For moving the washing machine and reducing vibration * Never ride or use it as a stepping stone. * Please do not use it outdoors. * Please ins... Read MoreHeight (mm) 100 Width (mm) 440~560 Length (mm) 440~560 Color Black Material Resin / steel
- GAONA Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)A vibration-proof pad that is placed under the legs of the washing machine to reduce vibration during operation. The urethane pad absorbs the shaking of the washing machine and reduces the vibration noise. Special processing on the surface prevents displacement due to vibration.Dimension (mm) 91 x 91 x thickness 14 (per pc) Material Urethane, EVA resin
- SANEI Gap packing for bathroom vanityDetachable packing that can be used in gaps where water splashes and dust are a concern. Overall length 500 mm. Can be used for gaps of 2 to 20 mm. Can be cut to the required length with scissors and used. As it is removable, you can quickly wash it with water if you are concerned about dirt. Can... Read Morefrom S$24.99Min. 2 days
- KAKUDAI MFG Washing machine drain hose endIt hardens the cut end of the drain hose for washing machines. Please use PVC pipe adhesive for connection.Material ABSfrom S$3.09Min. 2 days
- MIYAKO Rubber cap for washing machine trapA rubber cap that is used when you are not moving in or when you no longer use the washing machine. By using a rubber cap instead of an elbow, odor is prevented.Material EPDM Size 50
- KAKUDAI MFG Trap lidRemove and install the trap elbow. For water leakage test after construction of waterproof pan for washing machine. For 426-121, 426-131, 426-144, 426-154Material PPfrom S$19.99Min. 2 days
- ESCO 1.5m washing machine drain hoseEsco Part No. EA468CJ-52 Hose Length (m) 1.5from S$14.99Min. 4 days
- MIYAKO Horizontal trap (transparent)The power of the vortex makes drainage smooth. You can clean the trap with the drain hose connected. The upward design of the elbow makes it easier to connect the drain hose. It creates a refreshing space with super white that fits into the sanitary space. When the VP50 is inserted, the bottom of... Read MoreColor Super white Material Body: ABS, Elbow: TPE Size VP・VU50from S$46.99Min. 4 days
- KAKUDAI MFG Washing Machine Drain HoseDrainage extension hose for washing machines.Hose Diameter (Φmm) 30 Material PVC
- Togawa Industry Washing machine drainage extension hoseFor extension of the drain hose of the washing machine. Use PVC pipe adhesive for the connection.Hose Diameter (Φmm) 30
- KAKUDAI MFG Elbow for washing machine drain trapWith band, for both Φ31 and 32 mm An elbow for inserting the drain hose into the washing machine pan.Included Accessories band Material TPE, stainless steel
- SANEI Washing Machine Drain Trap ElbowFor connecting the washing machine drain hose and the washing machine drain
- KAKUDAI MFG Elbow for washing machine drain trapElbow for inserting the drain hose into the washing machine pan For both Φ31 and 36 mmMaterial TPE, stainless steel Included Accessories band
- MIYAKO Washing machine drain trap compact typeThe compact design with a length of 60 mm from the bottom of the main body to the bottom of the trap makes it suitable for sites where there is no difference in underfloor dimensions. Construction is possible with an underfloor dimension of 110 mm or more. With a cover, the screw is not visible a... Read MoreSuitable for For both VP and VU50 Continuous Use Temperature (℃) 40 Heat Resistance Temperature (℃) 60 Material Body: ABS, Elbow: TPO
- GAONA Gaona washing machine drain hose replacement (installed directly on the washing machine 0.8m)It is for replacing the drain hose for the washing machine. Can be attached directly to the washing machine body. Comes with a band to prevent the hose from coming off.Included Accessories band Hose Inner Diameter (Φmm) 30 Hose Length (m) 0.8
- GAONA Gaona Unit Bath Drain Deodorant Pipe (For drain trap replacement)A deodorant pipe for drain traps in unit baths. It is a replacement for dirty deodorant pipes. Water is stored in the groove around the pipe to prevent odors and pests from entering through the drain pipe. Please check the required size before purchasing.Inner Diameter (mm) 62 Outer Diameter (mm) 66 Material ABS resin
- MIYAKO Clean type washing machine drain trapClean design with a cover so that the screws cannot be seen. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. Sealed water 50 prevents the odor from rising. The attached hose inner prevents the drain hose from deforming. Since the ... Read MoreContinuous Use Temperature (℃) 40 Heat Resistance Temperature (℃) 60 Material Body: ABS, Elbow: TPO Specification Chrome plating Suitable for For both VP and VU50
- HEIAN SHINDO KOGYO New Washing Machine Base Stand MovableHeight (mm) 100 Width (mm) 480~780 Length (mm) 390~610 Allowable Load (kg) 150 Color Silver gray
- KAKUDAI MFG VP / VU combined drainage trap for washing machinesCompatible with soft hoses with the included inner.
- YAMAZEN Washing machine stand with casters (vertical / horizontal)A washing machine stand with casters that can move the washing machine. It can be assembled as it is when it arrives without tools. You can move a heavy washing machine and clean it easily. Also compatible with drum-type washing machines. A slide stand that can be adjusted in width and depth acco... Read MoreMass (kg) 2 Time to Assemble About 10-20 minutes
- FUSO-KASEI Washing Machine Raising Stand Setting BaseChanged the shape specifications. The shape has been changed so that it can be double-layered so that the height can be adjusted to raise the bottom of the washing machine. Improvement of anti-vibration pad (non-slip). Improved anti-slip effect by improving anti-vibration pad.Dimensions at the Bottom (mm) 100 Load Capacity Per Unit (kg) 100 Dimensions, at the Top (mm) 100 Height (mm) 50 Color Ivory
- SANEI Band for washing machine drain trapFor Sanei faucet washing machine drain trap band (PH554FSA)
- SANEI Washing Machine Drain HoseFor extension of washing machine drain hose.Hose Inner Diameter (Φmm) 30
- SANEI Anti-vibration raising platform for washing machinesBy laying it under the washing machine, the position of the washing machine will be raised by 6 cm. Suppresses the vibration of the washing machine.Allowable Load (kg) 150 (when using 4) Material Polypropylene
- GAONA This duck washing machine uplift stand (reduced vibration, easy to clean, easy to install)It is a raising stand that can secure space for the drain hose even if the drain outlet comes to the underside of the washing machine. Raised height is about 100 mm Since there is a space under the washing machine, it is easy to clean the washing machine pan and drain. The anti-vibration rubber a... Read MoreLoad Capacity (kN) About 3.6 (370kgf) Included Accessories Anti-vibration rubber Color Ivory Material Polypropylene, ethylene propylene rubberfrom S$79.99Min. 2 days
- IRIS OHYAMA Washing machine pan drain trap sideDimensions, Width W x Depth D x Height H (mm) 142×186×160 Color Whitefrom S$29.99Min. 2 days
- TOTO Hose outlet packFor ABS trap, for perforated center hole diameter Φ43 mmSet Contents Hose outlet, hose band Suitable Model PJ2005、2006、2007
- GAONA This duck for washing machine drain hose extension (length adjustable ivory)An extension hose for the washing machine drain hose. * Use PVC adhesive to connect the hose outlet and hose end. * Cannot be attached directly to the washing machine body.Operating Temperature (℃) 1~50 Hose Inner Diameter (Φmm) 30 Hose Outer Diameter (Φmm) 34 Included Accessories Hose outlet, hose end Color Ivory Material Vinyl chloride resin
- MIYAKO Elbow set for washing machineElbow for washing machine drain trap. Comes with a band and inner. It is used for loss when moving out or replacement when remodeling. * Please note that it cannot be used for other drain traps.Material Elbow: TPO
- KAKUDAI MFG Elbow for washing machine drain trapAn elbow for inserting the drain hose into the washing machine pan.Suitable for For Φ36 mm Included Accessories Nylon band Material TPE、PA
- TOTO Washing machine breadFront rib slope shape that is easy to clean. Made of high crystalline polypropylene with excellent chemical resistance. You can choose according to the size of the washing machine. Easy installation without any construction work.Effective dimension (mm) (Washing machine installation) 580 x 580 Allowable Load (kg) 200 Dimension (mm) 640×640×50 Mounting Hole Diameter (Φmm) No hole Material Polypropylene Color White Specification Without trap hole
- MIYAKO Band for MB44KLElbow band for washing machine drain trap. Used to fix the drain hose and elbow.Material SWM-B
- TOTO Eye plate pack for washing machine breadFor ABS trapSuitable Model PJ2005、2006、2007
- SANEI Washing machine drain hoseFor extension of washing machine drain hoseLength (m) 3 Hose Inner Diameter (Φmm) 30 Color Ivory
- MIYAKO Rubber holder for MB44KFSuitable Model MB44KF Specification For VU50
- GAONA This duck with elbow band for washing machine drain port connection trap (Compatible with most manufacturers with internal diameter of 31 and 36 mm)An elbow for inserting the drain hose into the washing machine pan. With an adapter, it can be attached to two drainage outlet sizes of 31 mm and 36 mm. With stainless band that can be attached to most manufacturersOperating Temperature (℃) 1~50 Included Accessories band Material Elastomer, stainless steelfrom S$11.99Min. 2 days
- KAKUDAI MFG VP / VU combined laundry drain 50Material ABS Specification With band
- SANEI Washing machine breadAllowable Load (kg) (4 points) 370 Material ABS resin Color Ivory white