All Category

Washing Machine Pans

View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction
  1. Washing machine base with casters + resin
    MonotaRO Washing machine base with casters + resin
    The pipe can be slid and adjusted according to the size of the washing machine, so it can be widely used. Since it has casters, it can be moved smoothly. For moving the washing machine and reducing vibration * Never ride or use it as a stepping stone. * Please do not use it outdoors. * Please ins... Read More
    Height (mm)  100  Width (mm)  440~560  Length (mm)  440~560  Color  Black  Material  Resin / steel 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  2. Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)
    GAONA Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)
    A vibration-proof pad that is placed under the legs of the washing machine to reduce vibration during operation. The urethane pad absorbs the shaking of the washing machine and reduces the vibration noise. Special processing on the surface prevents displacement due to vibration.
    Dimension (mm)  91 x 91 x thickness 14 (per pc)  Material  Urethane, EVA resin 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  3. New Washing Machine Base Stand Movable
    HEIAN SHINDO KOGYO New Washing Machine Base Stand Movable
    Height (mm)  100  Width (mm)  480~780  Length (mm)  390~610  Allowable Load (kg)  150  Color  Silver gray 
    Rating:
    92%
    from S$68.99
    Min. 2 days
  4. Washing machine stand with casters (vertical / horizontal)
    YAMAZEN Washing machine stand with casters (vertical / horizontal)
    A washing machine stand with casters that can move the washing machine. It can be assembled as it is when it arrives without tools. You can move a heavy washing machine and clean it easily. Also compatible with drum-type washing machines. A slide stand that can be adjusted in width and depth acco... Read More
    Mass (kg)  Time to Assemble  About 10-20 minutes 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  5. Washing Machine Raising Stand Setting Base
    FUSO-KASEI Washing Machine Raising Stand Setting Base
    Changed the shape specifications. The shape has been changed so that it can be double-layered so that the height can be adjusted to raise the bottom of the washing machine. Improvement of anti-vibration pad (non-slip). Improved anti-slip effect by improving anti-vibration pad.
    Dimensions at the Bottom (mm)  100  Load Capacity Per Unit (kg)  100  Dimensions, at the Top (mm)  100  Height (mm)  50  Color  Ivory 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  6. Anti-vibration raising platform for washing machines
    SANEI Anti-vibration raising platform for washing machines
    By laying it under the washing machine, the position of the washing machine will be raised by 6 cm. Suppresses the vibration of the washing machine.
    Allowable Load (kg)  150 (when using 4)  Material  Polypropylene 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  7. This duck washing machine uplift stand (reduced vibration, easy to clean, easy to install)
    GAONA This duck washing machine uplift stand (reduced vibration, easy to clean, easy to install)
    It is a raising stand that can secure space for the drain hose even if the drain outlet comes to the underside of the washing machine. Raised height is about 100 mm Since there is a space under the washing machine, it is easy to clean the washing machine pan and drain. The anti-vibration rubber a... Read More
    Load Capacity (kN)  About 3.6 (370kgf)  Included Accessories  Anti-vibration rubber  Color  Ivory  Material  Polypropylene, ethylene propylene rubber 
    from S$79.99
    Min. 2 days
  8. Washing machine bread
    TOTO Washing machine bread
    Front rib slope shape that is easy to clean. Made of high crystalline polypropylene with excellent chemical resistance. You can choose according to the size of the washing machine. Easy installation without any construction work.
    Effective dimension (mm)  (Washing machine installation) 580 x 580  Allowable Load (kg)  200  Dimension (mm)  640×640×50  Mounting Hole Diameter (Φmm)  No hole  Material  Polypropylene  Color  White  Specification  Without trap hole 
    Rating:
    100%
    from S$95.99
    Min. 2 days
  9. Washing machine bread
    SANEI Washing machine bread
    Allowable Load (kg)  (4 points) 370  Material  ABS resin  Color  Ivory white 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  10. For eye plate washing machine bread
    TOTO For eye plate washing machine bread
    from S$9.59
    Min. 2 days
  11. Washing machine stand with casters  Made of steel
    MonotaRO Washing machine stand with casters Made of steel
    The pipe can be slid and adjusted according to the size of the washing machine, so it can be widely used. Since it has casters, it can be moved smoothly. Comes with a stopper. For moving the washing machine and reducing vibration * Never ride or use it as a stepping stone. * Please do not use it ... Read More
    Height (mm)  100  Width (mm)  420~520  Length (mm)  520~720  Material  Steel  Color  White 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  12. 600 square washing machine pan
    MIYAKO 600 square washing machine pan
    * Trap is sold separately.
    Included Accessories  4 wood screws (stainless steel)  Dimension (mm)  600×600×123  Material  PP  Color  Super white 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  13. Washing machine tray (for fully automatic use)
    SANEI Washing machine tray (for fully automatic use)
    Dimension (mm)  570×570×10  Material  polystyrene 
    Rating:
    92%
    from S$63.99
    Min. 2 days
  14. This duck washing machine tray for full automatic 570 x 570mm (simply protect it from water drops)
    GAONA This duck washing machine tray for full automatic 570 x 570mm (simply protect it from water drops)
    A tray for a fully automatic washing machine. Protects the floor from water droplets caused by condensation. Easy to install without tools. * The washing machine tray does not have a drain.
    Thickness (mm)  10  Dimension (mm)  570×570  Color  White  Material  polystyrene 
    Rating:
    95%
    from S$48.99
    Min. 6 days
  15. Standard waterproof pan
    TECHNOTECH Standard waterproof pan
    It also prevents water leaks in the unlikely event. Prevents water from leaking from the washing machine to the floor and protects your home. * Drain trap is sold separately.
    Rating:
    100%
    from S$89.99
    Min. 5 days
  16. This duck  Waterproof pan for washing machine
    GAONA This duck Waterproof pan for washing machine
    A waterproof pan for fully automatic washing machines. Protects the floor from water droplets such as condensation. Easy to install without any construction work. Washing machine * The waterproof pan for the washing machine does not have a drain.
    Effective Internal Dimensions (mm)  581×581  Dimension (mm)  640 × 640 × 60 thickness  Material  ABS resin  Load Capacity (kN)  About 1.96 (200kgf)  Included Accessories  Screw, cap  Color  White 
    from S$97.99
    Min. 6 days
  17. Raising stand for washing machine
    KAKUDAI MFG Raising stand for washing machine
    Can be attached to washing machine pans from most manufacturers. Easy to clean around the drain. You can put a drum-type washing machine. Reduces the vibration noise of the washing machine.
    Load Capacity (kN)  Approximately 3.6 (370 kgf)  Material  PP 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  18. Cap for washing machine bread
    SANEI Cap for washing machine bread
    from S$1.59
    Min. 2 days
  19. Pedestal (Easy Stand)
    TECHNOTECH Pedestal (Easy Stand)
    It is no longer necessary to move a large and heavy washing machine, such as during regular high-pressure washing. By installing it on the existing waterproof pan, a space of about 100 mm will be created under the washing machine, and it will be possible to clean and maintain the drain outlet. By... Read More
    Color  Ivory white 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  20. Washing machine stand
    SEKISUI JUSHI Washing machine stand
    Caster stand for washing machine A mobile stand with casters on which a washing machine can be placed. When you put the washing machine on it, the height will increase by about 9 cm. It is easy to clean and the drain hose can be passed underneath. You can adjust the vertical and horizontal size a... Read More
    Mass (kg)  2.4  Allowable Load (kg)  Up to 120 
    from S$97.99
    Min. 5 days
  21. Washing machine waterproof pan resin type
    SPG (SANUKI) Washing machine waterproof pan resin type
    Easy to install with 4-point screws. * Drain trap is sold separately.
    Dimension B (mm)  640  Material  PP resin 
    from S$85.99
    Min. 2 days
  22. Screw set with cap
    MIYAKO Screw set with cap
    Material (Cap)  ABS  Suitable for  MB8064C・R・L  Material (screw)  SWCH  Set Contents  Screw x 4, Cap x 4 
    from S$8.69
    Min. 2 days
  23. Anti-vibration pad
    KAKUDAI MFG Anti-vibration pad
    By laying it under the legs of the washing machine, it reduces vibration during operation.
    Size (mm)  91 x 91 x 14 (thickness) [per pc]  Material  Urethane, EVAC  Specification  With double-sided tape 
    from S$24.99
    Min. 2 days
  24. Washing machine bread
    SANEI Washing machine bread
    from S$89.99
    Min. 3 days
  25. This duck set of washing machine tray and anti-vibration pad Fully automatic
    GAONA This duck set of washing machine tray and anti-vibration pad Fully automatic
    A set of trays for fully automatic washing machines and anti-vibration pads (4 pieces) to reduce vibration. Condensation protects the floor from water droplets. The urethane of the anti-vibration pad absorbs the shaking of the washing machine and reduces the vibration noise. The surface of the an... Read More
    Material  Polystyrene, urethane, EVA resin  Color  White 
    Rating:
    100%
    from S$58.99
    Min. 6 days
  26. Washing machine tray (double-layer, large automatic)
    SANEI Washing machine tray (double-layer, large automatic)
    Dimension (mm)  560×710×10  Material  polystyrene 
    Rating:
    100%
    from S$69.99
    Min. 3 days
  27. Anti-vibration setting base
    FUSO-KASEI Anti-vibration setting base
    By lifting the entire washing machine, the washing machine can be installed even in places where it is difficult to install a drain hose. By using a soft resin material, it absorbs vibration without the odor peculiar to rubber. The height can be adjusted by stacking. Can be used in combination wi... Read More
    from S$39.99
    Min. 2 days
  28. Raised waterproof pan Easy pan TPD640
    TECHNOTECH Raised waterproof pan Easy pan TPD640
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Slant  (Drainage) X = 1/125, Y = 1/90  Allowable Load (kg)  200  Dimensions, Width W x Depth D x Height H (mm)  640×640×120  Mass (kg)  About 3.2  Specification  Drain outlet position: Center (C)  Material  PP  Effective Internal Dimensions (mm)  W609×D609 
    Rating:
    100%
    from S$149.90
    Min. 6 days
  29. This duck washing machine tray for two tanks type 710 x 560mm (simply protect from water drops)
    GAONA This duck washing machine tray for two tanks type 710 x 560mm (simply protect from water drops)
    A tray for a two-tank washing machine. Protects the floor from water droplets caused by condensation. Easy to install without tools. * The washing machine tray does not have a drain.
    Thickness (mm)  10  Dimension (mm)  710×560  Color  White  Material  polystyrene 
    Rating:
    20%
    from S$58.99
    Min. 6 days
  30. Washing machine bread
    SANEI Washing machine bread
    You can clean the drain trap after installing the washing machine. * Drain trap sold separately
    Color  Ivory white  Mounting Hole Diameter (Φmm)  142  Material  Polypropylene, ABS resin 
    Rating:
    100%
    from S$179.90
    Min. 3 days
  31. Washing machine bread (no trap)
    KVK Washing machine bread (no trap)
    from S$129.90
    Min. 5 days
  32. Raised waterproof pan Easy pan TPD700
    TECHNOTECH Raised waterproof pan Easy pan TPD700
    Raised type that is convenient for cleaning the drain outlet and for regular high-pressure cleaning of the drain pipe. By raising the pedestal part to 120 mm, it is possible to clean the trap and drain pipe without moving a large and heavy washing machine. Shape to prevent dust accumulation. The ... Read More
    Slant  (Drainage) X = 1/90, Y = 1/60  Material  PP  Allowable Load (kg)  200  Specification  Drain outlet position: Center (C)  Effective Internal Dimensions (mm)  W667×D609  Dimensions, Width W x Depth D x Height H (mm)  700×640×120  Mass (kg)  About 3.7 
    from S$179.90
    Min. 6 days
  33. 600 square washing machine pan
    MIYAKO 600 square washing machine pan
    For sites where the space between the vanity and the wall was too small to secure a space for the washing machine. Most suitable for single-person housing. As it is a raised type that is convenient for maintenance, it is possible to clean traps and water pipes without moving the washing machine. ... Read More
    Allowable Load (kg)  200  Dimension (mm)  600×600  Trap  Center  Material  PP  Color  Super white  Included Accessories  Wooden screw (stainless steel) x 4 
    Rating:
    100%
    from S$139.90
    Min. 4 days
  34. Washing machine bread 640 size
    TOTO Washing machine bread 640 size
    Allowable Load (kg)  About 200  Size  640 
    from S$199.90
    Min. 5 days
  35. Standard waterproof pan (no drain)
    TECHNOTECH Standard waterproof pan (no drain)
    It also prevents water leaks in the unlikely event. Prevents water from leaking from the washing machine to the floor and protects your home. Because it is compact, you can make effective use of space. Since there is no drainage port, there is no need to connect water pipes and installation is ea... Read More
    Specification  No hole (N)  Dimensions, Width W x Depth D x Height H (mm)  640×640×60  Allowable Load (kg)  200  Material  ABS  Effective Internal Dimensions (mm)  W594×D594  Color  Ivory white  Mass (kg)  About 3 
    from S$129.90
    Min. 6 days
  36. Anti-vibration pad
    SANEI Anti-vibration pad
    Place it under the washing machine to suppress vibration and prevent slippage. For washing machines
    Material  Urethane foam, EVA resin 
    from S$19.99
    Min. 3 days
  37. Raised waterproof pan Easy pan TPD750
    TECHNOTECH Raised waterproof pan Easy pan TPD750
    Raised type that is convenient for cleaning the drain outlet and for regular high-pressure cleaning of the drain pipe. By raising the pedestal part to 120 mm, it is possible to clean the trap and drain pipe without moving a large and heavy washing machine. Wide type that can be easily installed u... Read More
    Slant  (Drainage) X = 1/125, Y = 1/90  Effective Internal Dimensions (mm)  W719×D609  Allowable Load (kg)  200  Mass (kg)  About 5.2  Material  PP  Specification  Drain outlet position: Center (C)  Dimensions, Width W x Depth D x Height H (mm)  750×640×120 
    from S$199.90
    Min. 6 days
  38. Small waterproof pan (Pucci Endeavor)
    TECHNOTECH Small waterproof pan (Pucci Endeavor)
    We designed a small waterproof pan that can be stored in the furniture to match the built-in washing machine. * Drain trap is sold separately.
    Color  Ivory white  Specification  Drain outlet position / center (C)  Dimensions, Width W x Depth D x Height H (mm)  340×200×43  Material  PP 
    from S$119.90
    Min. 6 days
  39. Screw set with cap
    MIYAKO Screw set with cap
    Suitable for  MB6060、MB7464、MB6464  Material (Cap)  PE  Material (screw)  SUS304  Set Contents  Screw x 4, Cap x 4 
    from S$8.69
    Min. 4 days
  40. This duck set of waterproof pan and anti-vibration pad for washing machine
    GAONA This duck set of waterproof pan and anti-vibration pad for washing machine
    A set of waterproof pan for fully automatic washing machine and anti-vibration pad (4 pieces) to reduce vibration. Protects the floor from water droplets such as condensation. The urethane of the anti-vibration pad absorbs the shaking of the washing machine and reduces the vibration noise. The su... Read More
    Effective Internal Dimensions (mm)  581×581  Material  ABS resin, urethane, EVA resin  Load Capacity (kN)  About 1.96 (200kgf)  Included Accessories  Screw, cap  Color  White 
    from S$119.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 108

Set Ascending Direction