All Category

Other Drain Parts

View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction
  1. Gap packing for bathroom vanity
    SANEI Gap packing for bathroom vanity
    Detachable packing that can be used in gaps where water splashes and dust are a concern. Overall length 500 mm. Can be used for gaps of 2 to 20 mm. Can be cut to the required length with scissors and used. As it is removable, you can quickly wash it with water if you are concerned about dirt. Can... Read More
    from S$24.99
    Min. 2 days
  2. Washing machine drain hose end
    KAKUDAI MFG Washing machine drain hose end
    It hardens the cut end of the drain hose for washing machines. Please use PVC pipe adhesive for connection.
    Material  ABS 
    from S$3.09
    Min. 2 days
  3. Rubber cap for washing machine trap
    MIYAKO Rubber cap for washing machine trap
    A rubber cap that is used when you are not moving in or when you no longer use the washing machine. By using a rubber cap instead of an elbow, odor is prevented.
    Material  EPDM  Size  50 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  4. Anti-foam pipe
    KAKUDAI MFG Anti-foam pipe
    Material  ABS resin  Diameter (Φmm)  31 
    from S$9.89
    Min. 2 days
  5. Band for washing machine drain trap
    SANEI Band for washing machine drain trap
    For Sanei faucet washing machine drain trap band (PH554FSA)
    Rating:
    80%
    from S$3.29
    Min. 2 days
  6. Drainage adapter
    KAKUDAI MFG Drainage adapter
    By using a rubber adapter, it can also be used as a 25/32 mm cleaning tube.
    Material  PVC、NBR 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  7. Drainage adapter
    KAKUDAI MFG Drainage adapter
    Call 50VP / VU pipe inner surface connection Also used as a bellows hose with an outer diameter of 32.38 mm Achilles Joint: A-50SJ
    from S$12.99
    Min. 2 days
  8. Foam prevention pipe
    KAKUDAI MFG Foam prevention pipe
    Specification  Φ36 mm type  Material  ABS 
    from S$9.59
    Min. 2 days
  9. Trap cover
    TECHNOTECH Trap cover
    For measures against odors when you are away for a long time or when you have not moved in! If the water inside the drain trap is broken, it may cause a foul odor. Cover the trap to prevent backflow of odor from the water pipe. Easy to install and remove just by putting it on. Compatible with eac... Read More
    from S$19.99
    Min. 2 days
  10. Band for washing machine drain trap
    KAKUDAI MFG Band for washing machine drain trap
    Elbow band for washing machine drain traps.
    Material  Stainless steel 
    from S$3.89
    Min. 2 days
  11. Washing machine drain hose outlet
    KAKUDAI MFG Washing machine drain hose outlet
    It is a part when using the drain hose for the washing machine as an extension. Please use PVC pipe adhesive for connection.
    Material  PVC 
    from S$3.99
    Min. 2 days
  12. Washing machine drain hose outlet
    SANEI Washing machine drain hose outlet
    Washing machine drain hose connection
    Hose Inner Diameter (Φmm)  30  Color  Ivory  Material  Vinyl chloride resin 
    from S$3.89
    Min. 2 days
  13. Odor Tomeyoshi
    MIYAKO Odor Tomeyoshi
    Prevents odors from the gap between the washing machine drain and the drain hose. It can be easily connected to the existing washing machine drain fitting (type without trap). Washing machine drain metal fittings Supports brim outer diameter Φ85 or less. Contains an antistatic agent that prevents... Read More
    Included Accessories  Band, inner, screw  Material  TPO  Color  White gray  Size  50 
    from S$19.99
    Min. 2 days
  14. End inner for washing machine drain hose
    MIYAKO End inner for washing machine drain hose
    Inner used for M44 washing machine drain hose. * Please use PVC adhesive for connection.
    Material  ABS  Size  30 
    from S$2.99
    Min. 2 days
  15. Gap packing for washing machine drain pan
    SANEI Gap packing for washing machine drain pan
    Detachable packing that can be used in gaps that are difficult to clean, such as washing machine pans. Can be used for gaps of 2 to 20 mm. Comes with a corner sticker. Can be cut to the required length with scissors and used. As it is removable, you can quickly wash it with water if you are conce... Read More
    from S$29.99
    Min. 2 days
  16. Washing machine drain hose cap
    SANEI Washing machine drain hose cap
    Connect to the tip of the washing machine drain hose
    Hose Inner Diameter (Φmm)  30  Material  ABS resin  Color  Ivory 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  17. Resin washing machine drainage fittings
    MIYAKO Resin washing machine drainage fittings
    Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The cap is removable. * For both VP and VU50. * Please take the trap on the mass side.
    Material  ABS chrome plating  Size  50 
    Rating:
    60%
    from S$9.99
    Min. 2 days
  18. Deodorant cap
    KAKUDAI MFG Deodorant cap
    Material  EPDM 
    from S$6.39
    Min. 2 days
  19. Trap tightening jig
    TECHNOTECH Trap tightening jig
    from S$25.99
    Min. 6 days
  20. Numeclean
    TECHNOTECH Numeclean
    Clean the drainage port every time you wash! The drainage from the washing port passes through the cartridge containing the chemical, and suppresses the generation of slimy and odor-causing bacteria in the drainage port. The effect lasts for about 6 months. * Numeclean requires a space (120 mm or... Read More
    Dimensions, Width W x Depth D x Height H (mm)  140×100×55 
    from S$45.99
    Min. 2 days
  21. Washing machine bread strainer
    MIYAKO Washing machine bread strainer
    Strainer for drain traps for washing machine waterproof pans. It is used for loss when moving out or replacement when remodeling. * Please note that it cannot be used for other drain traps.
    Diameter (Φmm)  102 
    from S$9.79
    Min. 4 days
  22. Washing machine drain hose outlet
    SANEI Washing machine drain hose outlet
    Cut and connect according to the size of the connection port connection of the washing machine drain hose.
    Hose Inner Diameter (Φmm)  30  Material  PVC 
    from S$3.89
    Min. 2 days
  23. Washing machine hose insertion port
    KVK Washing machine hose insertion port
    Rating:
    80%
    from S$3.89
    Min. 5 days
  24. Numeclean replacement card ridge
    TECHNOTECH Numeclean replacement card ridge
    Dimensions, Width W x Depth D x Height H (mm)  67×36×36 
    from S$29.99
    Min. 6 days
  25. Fixing nut for washing machine drain trap
    KAKUDAI MFG Fixing nut for washing machine drain trap
    A fixing nut for repairing drain traps for washing machines.
    from S$9.59
    Min. 4 days
  26. Washing machine drain hose cap
    SANEI Washing machine drain hose cap
    Connected to the tip of the washing machine drain hose.
    Material  ABS resin  Suitable for  For hose inner diameter 30mm 
    from S$2.99
    Min. 3 days
  27. Stainless steel washing machine drainage fittings
    MIYAKO Stainless steel washing machine drainage fittings
    Simply insert the main body into the drain pipe, eliminating the need for troublesome underfloor work. * VU50 is also used. * Please take the trap on the mass side.
    Included Accessories  Screw (SUS304 / 3 × 16) × 2  Size  50 
    from S$17.99
    Min. 4 days
  28. Pipe set for drainage just below the washing machine
    KAKUDAI MFG Pipe set for drainage just below the washing machine
    It is used when there is a drain outlet directly under the washing machine. * After connecting, make sure that it is not in contact with the washing machine tub or belt before use. Damage to the drain hose or elbow may cause water leakage and damage household goods.
    Material  PE 
    from S$38.99
    Min. 4 days
  29. Drain metal handle
    KAKUDAI MFG Drain metal handle
    Required for opening and closing 400-509 and 400-518.
    Overall Length (mm)  735 
    from S$77.99
    Min. 4 days
  30. Tsubame wide washing machine drainage fittings
    MIYAKO Tsubame wide washing machine drainage fittings
    Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The rubber holder expands and contracts to fit the drain hose of each company's household washing machine. When not in use, it can be deodorized with a cap. MB44KF is available w... Read More
    Material  Body / Brass chrome plating, Cap / PP  Size  50 
    from S$45.99
    Min. 4 days
  31. Horizontal socket
    MIYAKO Horizontal socket
    The minimum underfloor rise dimension is 120 mm, which is convenient for drainage piping in narrow areas. The upper outlet has the same diameter as the pipe, and the lower part has a socket specification, which simplifies the piping material. * Please read the construction manual carefully before... Read More
    Continuous Use Temperature (℃)  40  Dimension d2 (mm)  60  Heat Resistance Temperature (℃)  60  Dimension H (mm)  210  Material  PVC 
    from S$24.99
    Min. 4 days
  32. Washing machine drain hose outlet
    MIYAKO Washing machine drain hose outlet
    This is the outlet for the M44 washing machine drain hose. * Please use PVC adhesive for connection.
    Size  30  Material  SPVC 
    from S$3.99
    Min. 4 days
  33. Drain 32 packing kit for call 32
    ESCO Drain 32 packing kit for call 32
    Esco Part No.  EA468CM-62 
    from S$8.99
    Min. 4 days
  34. Achilles joint Horizontal pull socket
    Achilles Achilles joint Horizontal pull socket
    Dimension D2 (mm)  60  Dimension H3 (mm)  86  Suitable Pipe  VP50、VU50  Dimension D1 (mm)  56  Dimension H1 (mm)  210  Dimension H2 (mm)  120 
    from S$12.99
    Min. 5 days
  35. Horizontal draw socket
    KAKUDAI MFG Horizontal draw socket
    Convenient for drainage piping when there is no underfloor size Since it can be cut at 120 mm or more, please use it according to the underfloor dimensions.
    Material  PVC 
    from S$24.99
    Min. 3 days
  36. Washing machine drain bracket
    MIYAKO Washing machine drain bracket
    Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The lid is connected to the main body, so there is no need to worry about losing it. * For VU40 and VU50.
    Material  Brass chrome plating 
    from S$32.99
    Min. 4 days
  37. Drainage pipe adapter for sink
    KAKUDAI MFG Drainage pipe adapter for sink
    Combined with the 458-451 nut, you can connect the No. 38 metal drain to the sink trap.
    Material  Brass 
    from S$74.99
    Min. 6 days
  38. Floor flange for urine
    ESCO Floor flange for urine
    Between mounting holes (mm)  150  Dimension (mm)  174×115  Applicable Pipes  50mm lead pipe / PVC pipe  Mounting Screw Size  Φ4 × 45 (2) 
    from S$49.99
    Min. 5 days
  39. Wall flange for urine
    ESCO Wall flange for urine
    Dimension (mm)  104×165  Between mounting holes (mm)  140  Applicable Pipes  50mm lead pipe  Mounting Screw Size  Φ3.5 × 38 (2) 
    from S$47.99
    Min. 5 days
  40. Index for faucet handle
    ESCO Index for faucet handle
    Color  Blue  Dimension (mm)  Φ20 
    from S$4.59
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 199

Set Ascending Direction