Toilet Supplies
Toilet supplies are parts used in toilet construction. There are two types of toilet seats: one that is normal and one that is washed with warm water. Two types are available: the front round type with the front part of the toilet seat connected and the front split type with the front open. The popular hot water washing type is available from several manufacturers, and you can choose the type that can be attached to many toilets or the type that can be easily attached and detached. There are several types of ball taps that keep the water level in the tank constant, both single and double, and there are various float valves such as plastic and rubber. In addition, we have a wide range of toilet construction parts such as various packings, paper holders, and sensor-integrated lithium batteries.
Other Related Pages
- KAKUDAI MFG Drainage packingIt can be used at the connection between the tail tube and the trap U tube to adjust the height.Material EPDM、PE
- Achilles Achilles joint Western P type toilet, Japanese style toiletDimension L1 (mm) 36 Dimension D3 (mm) 89 Dimension D2 (mm) 89 Dimension D1 (mm) 91 Suitable Pipe VP75、VU75
- KAKUDAI MFG Sealing drain valve packingFor mounting the toilet bowl and the drain valve of the tank
- IS Kogyosho Single type ball tap + screw type + standard set (copper ball)・ Compact overall length! The simple design makes the overall length compact so that it can be used in a small space aquarium.・ Reduces water splattering during water supply! The unique shape of the parts reduces the scattering of water during water supply.・ Reduces water splattering during wa... Read MoreApplicable Pressure (MPa) 0~0.75 Connector Screw-in type (with tightening packing) Suitable Fluid Tap water Type With copper floatfrom S$229.90Min. 8 days
- TOTO Toilet seat repair parts (TCH4N) for TC40N.TC252N.TC254N.TC262NTC271N.TC272N.TC425N.TC733Rfrom S$47.99Min. 5 days
- SANEI Waveform nigiri barDimension (mm) 60×600 Material Aluminum resin filmfrom S$299.90Min. 4 days
- Kane Kogyo Double ball tap (poly ball)The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SH is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read MoreOperating Temperature (℃) 0~60 Suitable Fluid Clean water Type Double type
- TOTO Float ValveDimensions, Width W x Depth D x Height H (mm) 95×90×160 Material Brass/resin
- Kane Kogyo Pressure Balanced Type Float Valve Ball Tap (Polyethylene Ball)Equipped with a water level adjustment screw, you can easily adjust the water level when needed. A strainer is built in to prevent dust from getting caught in the valve seat. A wave prevention adapter can be attached to the FW type ball tap (20 mm or more). By attaching the wave prevention adapte... Read MoreSuitable Fluid Clean water Type Double type
- Kane Kogyo Single ball tap (poly ball)The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SL is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read MoreOperating Pressure (MPa) 0~0.75 Operating Temperature (℃) 0~60 Suitable Fluid Clean water Type Simple expression
- TOTO Push Rod Part for Toilet Flush ValveDimensions, Width W x Depth D x Height H (mm) 65×40×95 Material Brass/resin
- KAKUDAI MFG Double ball tap (poly ball)Operating Pressure Range (MPa) 0.1~0.75 Maximum Operating Temperature (℃) 60 Material (Arm) Brass Type Double type Material (ball) PE Material (Main Unit) bronze
- REVEX Toilet mute Water sound sensor soundWhen you hold your hand over it, the sound of running water will be heard and the sound when using the toilet will be muted. You can save water by reducing unnecessary running water. Since it is a sensor type, it operates without touching it, so it is hygienic. The volume can be adjusted in 8 ste... Read MoreOperating Temperature Range (℃) -20~45 Mass of Main Unit (g) 143 (excluding batteries) Dimensions, Width W x Height H x Depth D (mm) 150×96×34 Material (Main Unit) ABS resin
- SANEI Low tank rubber floatA repair rubber float suitable for most manufacturers. Suitable for low tank siphon tube diameters 32, 38, 51 mm. The mounting position can be changed.Material EPDM
- TOTO Ball tap setMost of TOTO's toilets can be covered with these 6 product numbers. (Excluding cold regions)Dimensions, Width W x Depth D x Height H (mm) 160×70×290 Material Brass/resin
- TOTO Handle PartDimensions, Width W x Depth D x Height H (mm) 75×45×190 Material Brass/resin
- KAKUDAI MFG Ball tap (poly ball)Maximum Operating Temperature (℃) 50 Material (Arm) Brass Material (ball) PE Type Simple expression Material (Main Unit) bronze
- LEC RS paper holder (with shelf)It is a convenient structure with a slight gap so that the paper can be easily pulled out. It is an easy cut that can be cut quickly with one hand. Paper can be attached with one touch. Compatible with cored and coreless paper. The mounting method is wood screws. It can also be installed on concr... Read MoreAllowable Load (kg) 1 Dimension (mm) 170×100×130H Mass (g) 290 Material Body: styrene resin, hook: polypropylene Type With shelves Type of Terminal Fitting Wood screw Series r+style
- GAONA Gaona toilet paper holder One-touch replacement (made of resin)A toilet paper holder that allows you to change paper with a single touch. You can set it by simply pushing up the toilet paper from below. The screw mounting hole is a long hole, which makes it easy to match the mounting hole of the paper holder in use and can be easily replaced. toilet
- GAONA Gaona toilet paper holder core bar telescopic (for resin replacement)It is a replacement when lost or deteriorated. Since it has a spring inside, it can be expanded and contracted to the required length within 126 to 137 mm. It is a replacement core for the toilet paper holder.Material Polypropylene
- TOTO Push Button for UrinalDimensions, Width W x Depth D x Height H (mm) 65×30×95 Mass (g) 66 Material Brass/resin
- TOTO Piston Valve for UrinalMass (g) 50 Dimensions, Width W x Depth D x Height H (mm) 95×50×130 Material Brass/resin
Filter by categories