All Category

Toilet facility Supplies

View : Grid List
Filter

Items 1 - 40 of 355

Set Ascending Direction
  1. Waveform nigiri bar
    SANEI Waveform nigiri bar
    Dimension (mm)  60×600  Material  Aluminum resin film 
    from S$299.90
    Min. 4 days
  2. Toilet mute Water sound sensor sound
    REVEX Toilet mute Water sound sensor sound
    When you hold your hand over it, the sound of running water will be heard and the sound when using the toilet will be muted. You can save water by reducing unnecessary running water. Since it is a sensor type, it operates without touching it, so it is hygienic. The volume can be adjusted in 8 ste... Read More
    Operating Temperature Range (℃)  -20~45  Mass of Main Unit (g)  143 (excluding batteries)  Dimensions, Width W x Height H x Depth D (mm)  150×96×34  Material (Main Unit)  ABS resin 
    Rating:
    84%
    from S$32.99
    Min. 2 days
  3. RS paper holder (with shelf)
    LEC RS paper holder (with shelf)
    It is a convenient structure with a slight gap so that the paper can be easily pulled out. It is an easy cut that can be cut quickly with one hand. Paper can be attached with one touch. Compatible with cored and coreless paper. The mounting method is wood screws. It can also be installed on concr... Read More
    Allowable Load (kg)  Dimension (mm)  170×100×130H  Mass (g)  290  Material  Body: styrene resin, hook: polypropylene  Type  With shelves  Type of Terminal Fitting  Wood screw  Series  r+style 
    Rating:
    83%
    from S$19.99
    Min. 2 days
  4. Gaona toilet paper holder One-touch replacement (made of resin)
    GAONA Gaona toilet paper holder One-touch replacement (made of resin)
    A toilet paper holder that allows you to change paper with a single touch. You can set it by simply pushing up the toilet paper from below. The screw mounting hole is a long hole, which makes it easy to match the mounting hole of the paper holder in use and can be easily replaced. toilet
    Rating:
    100%
    from S$22.99
    Min. 2 days
  5. Gaona toilet paper holder core bar telescopic (for resin replacement)
    GAONA Gaona toilet paper holder core bar telescopic (for resin replacement)
    It is a replacement when lost or deteriorated. Since it has a spring inside, it can be expanded and contracted to the required length within 126 to 137 mm. It is a replacement core for the toilet paper holder.
    Material  Polypropylene 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  6. Gaona double toilet paper holder with shelf (one-touch resin)
    GAONA Gaona double toilet paper holder with shelf (one-touch resin)
    A double toilet paper holder. You can set it by simply pushing up the toilet paper from below. You can set two at the same time, so you don't have to worry about running out of paper suddenly. Comes with a convenient shelf for small items. You can also set coreless paper by using a commercial... Read More
    from S$48.99
    Min. 2 days
  7. One-touch paper holder
    SANEI One-touch paper holder
    Color  Ivory  Included Accessories  Screw 
    Rating:
    62%
    from S$17.99
    Min. 2 days
  8. Toilet silencer ECO melody II
    SMILE KIDS Toilet silencer ECO melody II
    If you wave your hand in front of the sensor, you will hear the sound of running water. With volume switching button.
    Suitable Battery  2 AA batteries (sold separately)  Mass (g)  64  Dimension (mm)  75×87×31  Material  ABS resin  Included Accessories  Double-sided tape x 1, wood screw x 2 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  9. Toilet paper holder with one hand cut
    TOTO Toilet paper holder with one hand cut
    Rating:
    100%
    from S$43.99
    Min. 2 days
  10. One-touch paper holder
    KAKUDAI MFG One-touch paper holder
    Paper replacement is lightly pushed up from below and set with one touch. The wood screw mounting hole is a long hole and can be easily replaced with your paper holder. With screw
    Material  ABS 
    Rating:
    98%
    from S$22.99
    Min. 2 days
  11. Paper roll paper roll parts
    TOTO Paper roll paper roll parts
    Paper winder mandrel
    Rating:
    90%
    from S$3.99
    Min. 2 days
  12. Spare winder
    TOTO Spare winder
    Easy to set spare paper Vertical type with one-touch operation. It is more economical because it has a "single-use lock function" that prevents the lever from lowering when paper remains. It is a paper winder that catches the used air core firmly and is easy to replenish and manage. * A... Read More
    Rating:
    95%
    from S$89.99
    Min. 2 days
  13. Button assembly
    TOTO Button assembly
    Rating:
    100%
    from S$8.69
    Min. 2 days
  14. Toilet silencer ECO melody
    SMILE KIDS Toilet silencer ECO melody
    When you press the button, you will hear the sound of running water. With volume switching button.
    Suitable Battery  2 AA batteries (sold separately)  Mass (g)  62  Dimension (mm)  74×74×32  Material  ABS resin  Battery Life  Approx. 4000 times for 25 seconds  Included Accessories  Double-sided tape x 1, wood screw x 2 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  15. Paper holder stick
    SANEI Paper holder stick
    Suitable for  For Sanei faucet W30, W33, PW33  Material  Polypropylene 
    Rating:
    80%
    from S$2.49
    Min. 2 days
  16. Coreless extra lead
    NK Products Coreless extra lead
    It is a replacement core for the toilet paper holder. It can be expanded and contracted from 131 mm to 151 mm. Easy to replace coreless toilet paper.
    Inner Dimensions, Width W x Depth D x Height H (mm)  About 145 × 20 × 20 
    Rating:
    60%
    from S$1.69
    Min. 2 days
  17. Double paper roll with shelf
    TOTO Double paper roll with shelf
    With one-hand cut function. With front one-touch function. * Coreless paper (inner diameter Φ32-38 mm can also be used, but it may become easier to come off from the core rod when the remaining amount is low.
    Material  ABS 
    from S$58.99
    Min. 2 days
  18. Paper holder stick
    SANEI Paper holder stick
    For toilet
    Suitable for  For W30, W33, PW33  Material  Polypropylene 
    Rating:
    73%
    from S$3.09
    Min. 2 days
  19. Otome for toilet
    TOTO Otome for toilet
    * Do not install in places where it is exposed to water or high humidity such as outdoors or in the bathroom. It may cause fire or electric shock. * Never disassemble, repair or modify. It may cause fire or electric shock.
    Operating Temperature Range (℃)  -10~45 
    from S$329.90
    Min. 2 days
  20. Paper holder extra lead
    NK Products Paper holder extra lead
    It is a replacement core for the toilet paper holder. It expands and contracts from 129 mm to 134 mm.
    Inner Dimensions, Width W x Depth D x Height H (mm)  About 145 × 30 × 30  Mass (g)  About 25 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  21. Iron paper holder
    SANEI Iron paper holder
    The holder iron for toilet paper is baked and painted to give it a textured texture. We consider the ease of use of each product and do the polite work unique to MADE IN JAPAN while checking the quality of each product. * Rust may occur due to the characteristics of the material. Due to the antiq... Read More
    Allowable Load (kg)  Color  Black  Material  Iron 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  22. Flowing sound
    MizSei Flowing sound
    It is a "running water sound sensor" to mute the sound of using the toilet. Guard the sound you care about with "running water sound". Protect your privacy. Excellent water-saving effect by preventing "double sink". Since it is an infrared sensor, sound can be heard ... Read More
    Sensing distance (mm)  Approx. 50 (fixed)  Suitable Battery  AA batteries x 3 (sold separately)  Material  ABS resin  Mass (g)  210  Main Unit Dimensions (mm)  182×85×30 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  23. Just put a paper holder Standard type
    Shimabun Just put a paper holder Standard type
    A paper holder that can be easily set and cut downward with one hand. Both with and without core can be used.
    Mass (kg)  0.2  Dimension (m)  128×130×147  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$27.99
    Min. 2 days
  24. Extra lead
    RELIANCE Extra lead
    Paper holder R3978, R976-S, R1975, R1976, R2975, R2976 dedicated replacement core rod.
    Material  Polypropylene  can be used at bathroom  Possible  Color  White  fixing screws provided  Without mounting screws 
    from S$4.29
    Min. 2 days
  25. Stainless paper holder
    SANEI Stainless paper holder
    For toilet
    Included Accessories  Screw, plug, adhesive tape  Material  Stainless steel 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  26. DE-890P paper holder denew
    BEST (Hardware) DE-890P paper holder denew
    Toilet paper holder with high design. Toilet paper can be easily replaced by sliding it from the side.
    Length (mm)  91.2  Width (mm)  136  Material  Stainless steel + zinc  Height (mm)  50  Mounting Screw  Countersunk tapping screw 4 x 40 mm 
    Rating:
    20%
    from S$48.99
    Min. 2 days
  27. Iron paper holder with shelf
    SANEI Iron paper holder with shelf
    The holder iron for toilet paper is baked and painted to give it a textured texture. We consider the ease of use of each product and do the polite work unique to MADE IN JAPAN while checking the quality of each product. * Coreless paper cannot be used. * Rust may occur due to the characteristics ... Read More
    Allowable Load (kg)  Material  Iron 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  28. Cigar
    TOTO Cigar
    Rating:
    100%
    from S$37.99
    Min. 2 days
  29. Modernist paper holder cover
    Yokozuna Creation Modernist paper holder cover
    It is a toilet paper holder cover with a fashionable atmosphere. Easy to install and stock spare paper. Transform into a fluffy and luxurious toilet in combination with a toilet set!
    Dimensions, Width W x Depth D x Height H (mm)  About 170 × 170 × 360  Mass (g)  About 80 
    from S$19.99
    Min. 2 days
  30. Stainless steel paper holder
    SANEI Stainless steel paper holder
    Included Accessories  Screw, adhesive tape  Material  Stainless steel 
    Rating:
    40%
    from S$11.99
    Min. 2 days
  31. Double paper roll with shelf
    TOTO Double paper roll with shelf
    from S$179.90
    Min. 2 days
  32. Iron paper holder
    SANEI Iron paper holder
    The holder iron for toilet paper is baked and painted to give it a textured texture. We consider the ease of use of each product and do the polite work unique to MADE IN JAPAN while checking the quality of each product. * Rust may occur due to the characteristics of the material. Due to the antiq... Read More
    Allowable Load (kg)  Material  Iron  Color  White 
    from S$32.99
    Min. 2 days
  33. Paper holder
    Kawajun Paper holder
    Withstand Load N (kgf)  49(5)  Finish  Chrome, mirror surface 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  34. Holder roller
    KAKUDAI MFG Holder roller
    It expands and contracts from 126 mm to 137 mm. It can be used for paper holders except for one-touch and twin paper holders.
    Material  PP 
    Rating:
    60%
    from S$3.29
    Min. 2 days
  35. Just hold the paper holder Magnet type
    Shimabun Just hold the paper holder Magnet type
    A paper holder that can be easily set and cut downward with one hand. Both with and without core can be used. It can be easily installed in a place where a magnet is attached.
    Mass (kg)  0.2  Dimension (m)  128×130×147  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$32.99
    Min. 2 days
  36. Paper holder for shelf board bano
    BEST (Hardware) Paper holder for shelf board bano
    Luxury toilet paper holder. It is a type that is installed under a shelf board.
    Mounting Screw  Countersunk tapping screw 4 x 16  Width (mm)  150  Material  Stainless steel + zinc  Height (mm)  50  Length (mm)  86.5 
    from S$77.99
    Min. 2 days
  37. One-touch twin holder
    SANEI One-touch twin holder
    Toilet paper can be attached and detached with one touch, and two can be set at the same time.
    Material  ABS resin  Included Accessories  Screw, adhesive tape  Color  White 
    from S$56.99
    Min. 2 days
  38. Double paper holder
    RELIANCE Double paper holder
    A standard product that is still used in hotels, homes, and public facilities for nearly 40 years since its release. A stainless steel paper holder that can also be used in the bathroom. * Paper size (mm): Paper width 114 ± 2 Core diameter 38 ± 1 Winding diameter 120 or less. * For installation, ... Read More
    Dimensions (Width W x Height H) (mm)  266×66  Surface Treatment  Polishing  can be used at bathroom  Possible  Material  Stainless steel  fixing screws provided  With mounting screw 
    from S$109.90
    Min. 2 days
  39. 18-8 Matris dust box
    SALUS Sato Kinzoku Kogyo 18-8 Matris dust box
    Material  18-8 stainless steel  Outer Dia. x Height H (Φmm x mm)  120×167 
    from S$48.99
    Min. 2 days
  40. One-touch paper holder
    RELIANCE One-touch paper holder
    Ease of use, price, design that suits everything. A standard product with 3 beats. It is a general resin paper holder (paper winder). * Paper size (mm): Paper width 114 ± 2 Core diameter 38 ± 1 Winding diameter 120 or less
    Dimensions, Width W x Depth D x Height H (mm)  170×98×84  Material  ABS resin  can be used at bathroom  Possible  Color  White  fixing screws provided  With mounting screw 
    Rating:
    80%
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 355

Set Ascending Direction