All Category

Switches

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Toilet mute Water sound sensor sound
    REVEX Toilet mute Water sound sensor sound
    When you hold your hand over it, the sound of running water will be heard and the sound when using the toilet will be muted. You can save water by reducing unnecessary running water. Since it is a sensor type, it operates without touching it, so it is hygienic. The volume can be adjusted in 8 ste... Read More
    Operating Temperature Range (℃)  -20~45  Mass of Main Unit (g)  143 (excluding batteries)  Dimensions, Width W x Height H x Depth D (mm)  150×96×34  Material (Main Unit)  ABS resin 
    Rating:
    84%
    from S$32.99
    Min. 2 days
  2. Toilet silencer ECO melody II
    SMILE KIDS Toilet silencer ECO melody II
    If you wave your hand in front of the sensor, you will hear the sound of running water. With volume switching button.
    Suitable Battery  2 AA batteries (sold separately)  Mass (g)  64  Dimension (mm)  75×87×31  Material  ABS resin  Included Accessories  Double-sided tape x 1, wood screw x 2 
    Rating:
    85%
    from S$22.99
    Min. 2 days
  3. Button assembly
    TOTO Button assembly
    Rating:
    100%
    from S$8.69
    Min. 2 days
  4. Toilet silencer ECO melody
    SMILE KIDS Toilet silencer ECO melody
    When you press the button, you will hear the sound of running water. With volume switching button.
    Suitable Battery  2 AA batteries (sold separately)  Mass (g)  62  Dimension (mm)  74×74×32  Material  ABS resin  Battery Life  Approx. 4000 times for 25 seconds  Included Accessories  Double-sided tape x 1, wood screw x 2 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  5. Otome for toilet
    TOTO Otome for toilet
    * Do not install in places where it is exposed to water or high humidity such as outdoors or in the bathroom. It may cause fire or electric shock. * Never disassemble, repair or modify. It may cause fire or electric shock.
    Operating Temperature Range (℃)  -10~45 
    from S$329.90
    Min. 2 days
  6. Flowing sound
    MizSei Flowing sound
    It is a "running water sound sensor" to mute the sound of using the toilet. Guard the sound you care about with "running water sound". Protect your privacy. Excellent water-saving effect by preventing "double sink". Since it is an infrared sensor, sound can be heard ... Read More
    Sensing distance (mm)  Approx. 50 (fixed)  Suitable Battery  AA batteries x 3 (sold separately)  Material  ABS resin  Mass (g)  210  Main Unit Dimensions (mm)  182×85×30 
    Rating:
    60%
    from S$129.90
    Min. 2 days
  7. Otome retrofit plate
    TOTO Otome retrofit plate
    You can easily install Otohime in the existing toilet by using the wall mounting hole of the paper winder. Also ideal for partition walls. For YES400DR only
    Dimension (mm)  180×14×324  Material  Made of resin  Color  White 
    from S$37.99
    Min. 5 days
  8. Easy remote control (option)
    TOTO Easy remote control (option)
    Color  White 
    Rating:
    60%
    from S$129.90
    Min. 5 days
  9. Stick remote control
    TOTO Stick remote control
    Dimension (mm)  290×22×43  Type  Dry cell 
    from S$299.90
    Min. 4 days
  10. Otome
    TOTO Otome
    Size (mm)  170×26×120  Type  AC100V type 
    from S$459.90
    Min. 5 days
  11. Remote control mounting plate
    TOTO Remote control mounting plate
    You can set the Washlet remote control etc. using the mounting holes of the paper winder you are currently using. Since there is no need to make new screw holes, it does not damage the wall surface and is safe when moving. * Easy remote control cannot be installed.
    Dimension (mm)  182×16×303  Color  Pastel ivory  Material  Resin 
    from S$29.99
    Min. 5 days
  12. Radio wave receiving unit
    TOTO Radio wave receiving unit
    Even with the combination AC100V type, if you set it with the radio wave receiving unit, you can set it with a wireless switch, eliminating the need for wiring work behind the wall. * Cannot be used for embedded type.
    from S$84.99
    Min. 6 days
  13. Easy remote control with deodorization and drying
    TOTO Easy remote control with deodorization and drying
    Type  For Apricot F1 / S1  Color  White  Specification  With stop and buttocks 
    from S$129.90
    Min. 4 days
  14. Easy deodorization with remote control
    TOTO Easy deodorization with remote control
    Dimension (mm)  220×25×84  Type  For Apricot F3W / F3 / F2 / S2  Color  White  Specification  With stop / wet / dry 
    from S$129.90
    Min. 4 days
  15. Human body sensor unit
    TOTO Human body sensor unit
    When setting with the backrest, if you set it with the human body detection sensor unit, you can detect the human body, and you can perform large / small switching cleaning or automatic cleaning. Please check the construction manual etc. in advance for the mounting position. * Cannot be combined ... Read More
    from S$329.90
    Min. 6 days
  16. Switch box
    TOTO Switch box
    from S$58.99
    Min. 5 days
  17. Running Water Sound Generator Push Button Type
    OHM ELECTRIC Running Water Sound Generator Push Button Type
    When you press the push button, the sound of running water will be heard for about 25 seconds, and the sound of adding toilets will be muted. It can be easily attached with the included double-sided tape. Volume 75 decibels * When the distance is 50 cm. It can be used about 3000 times with 2 AA b... Read More
    Operating Temperature Range (℃)  0~40  Suitable Battery  AA batteries x 2 (sold separately)  Mass of Main Unit (g)  About 60  Outer Dimensions, Length L x Width W x Height H (mm)  Approximately 110 x 21 x 70  Color  White 
    from S$15.99
    Min. 2 days
  18. Spacer (for switch unit)
    TOTO Spacer (for switch unit)
    It is a spacer when the human body detection sensor unit is exposed or used to replace the existing one. (With a knockout part for exposed wiring on the side)
    from S$77.99
    Min. 6 days
  19. Branch code
    TOTO Branch code
    from S$53.99
    Min. 6 days
  20. Mini running sound generator
    OHM ELECTRIC Mini running sound generator
    It is a running water sound generator that makes running water sound flow from the speaker when the button is pressed. The sound of running water of 80 dB drowns out the sound of adding water in the toilet. When you press the "PUSH" button, a running water sound will be heard and will s... Read More
    Operating Temperature  0℃~40℃  Mass (g)  Approx. 65 (excluding batteries)  Included Accessories  Handling label  Dimensions, Width W x Height H x Depth D (mm)  110×70×25 
    Discontinued
  21. Running water sound generator
    OHM ELECTRIC Running water sound generator
    To mute the sound while using the toilet! To save water and reduce costs! When you press the power button, the sound of running water will be heard for about 25 seconds. If you press the power button again, the sound will stop halfway. There are "loud" and "low" volume buttons... Read More
    Dimensions, Width W x Height H x Depth D (mm)  (Approx.) 125 x 80 x 20 (maximum part)  Double-sided tape  Use of 3M 4032 foam tape  Operating Temperature  0℃~40℃  Volume  (Approx.) 75dB (maximum at 1m distance)  Mass (g)  (Approx.) 76 (excluding batteries)  Power Source  2 AA batteries (sold separately) 
    Discontinued
  22. Remote control mounting plate
    TOTO Remote control mounting plate
    Dimension (mm)  182×16×303  Material  Made of resin 
    Discontinued
  23. TCF9071E (LE) 9091E (LE) remote control TCM1575R
    TOTO TCF9071E (LE) 9091E (LE) remote control TCM1575R
    Included Accessories  Flowing button assembly: 3  Screw Length (mm)  Φ4 × 30 (three) 
    Rating:
    100%
    Discontinued
  24. Toilet onomatopoeic device "Ryuoto"
    YAMAZAKI (CONDOR) Toilet onomatopoeic device "Ryuoto"
    Shut out the annoying sound of the toilet with the sound of flowing water. You can expect a water saving effect. Sensor type that can be used without touching.
    Material  ABS resin  Width (mm)  85  Length (mm)  30  Power Supply  3 AA batteries (not included)  Mass (g)  210  Height (mm)  182 
    Discontinued
  25. Remote control adapter
    TOTO Remote control adapter
    Use this when the remote controller cannot be embedded in the wall or the remote controller code cannot be passed between the walls, such as when remodeling.
    Suitable for  For TYR330 
    Discontinued
  26. TCF9561 TCF9562 remote control
    TOTO TCF9561 TCF9562 remote control
    Screw Length (mm)  Φ4 × 30 (three) 
    Rating:
    80%
    Discontinued
  27. Otome
    TOTO Otome
    Simultaneously realizes muffling of unpleasant sounds (excretion sounds, etc.) and water saving. The sound quality is even better, and it is a more natural running water sound. It displays Braille and tactile symbols, making it easy for anyone to use. With a compact design that takes into conside... Read More
    Power Consumption (W)  Dimension (mm)  170×26×120  Material  Aluminum, ABS resin  Type of Terminal Fitting  Exposure  Sensing method  Human body detection (automatic) 
    Discontinued
  28. Toilet imitation device
    YAMAZAKI (CONDOR) Toilet imitation device
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction