All Category

Ballcocks

View : Grid List
Filter

Items 1 - 40 of 264

Set Ascending Direction
  1. Single ball tap valve packing
    KAKUDAI MFG Single ball tap valve packing
    Material  NBR 
    Rating:
    80%
    from S$0.68
    Min. 2 days
  2. Single type ball tap + screw type + standard set (copper ball)
    IS Kogyosho Single type ball tap + screw type + standard set (copper ball)
    ・ Compact overall length! The simple design makes the overall length compact so that it can be used in a small space aquarium.・ Reduces water splattering during water supply! The unique shape of the parts reduces the scattering of water during water supply.・ Reduces water splattering during wa... Read More
    Applicable Pressure (MPa)  0~0.75  Connector  Screw-in type (with tightening packing)  Suitable Fluid  Tap water  Type  With copper float 
    from S$229.90
    Min. 8 days
  3. Double ball tap (poly ball)
    Kane Kogyo Double ball tap (poly ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SH is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Double type 
    Rating:
    92%
    from S$56.99
    Min. 2 days
  4. Diaphragm
    TOTO Diaphragm
    Specification  For ball tap (lever position right) 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  5. Pressure Balanced Type Float Valve Ball Tap (Polyethylene Ball)
    Kane Kogyo Pressure Balanced Type Float Valve Ball Tap (Polyethylene Ball)
    Equipped with a water level adjustment screw, you can easily adjust the water level when needed. A strainer is built in to prevent dust from getting caught in the valve seat. A wave prevention adapter can be attached to the FW type ball tap (20 mm or more). By attaching the wave prevention adapte... Read More
    Suitable Fluid  Clean water  Type  Double type 
    Rating:
    93%
    from S$119.90
    Min. 2 days
  6. Single ball tap (poly ball)
    Kane Kogyo Single ball tap (poly ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SL is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Pressure (MPa)  0~0.75  Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Simple expression 
    Rating:
    85%
    from S$43.99
    Min. 2 days
  7. Diaphragm part for TS890A type
    TOTO Diaphragm part for TS890A type
    Rating:
    100%
    from S$11.99
    Min. 2 days
  8. Double ball tap (poly ball)
    KAKUDAI MFG Double ball tap (poly ball)
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Type  Double type  Material (ball)  PE  Material (Main Unit)  bronze 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  9. Ball tap set
    TOTO Ball tap set
    Most of TOTO's toilets can be covered with these 6 product numbers. (Excluding cold regions)
    Dimensions, Width W x Depth D x Height H (mm)  160×70×290  Material  Brass/resin 
    Rating:
    92%
    from S$119.90
    Min. 2 days
  10. Ball tap (poly ball)
    KAKUDAI MFG Ball tap (poly ball)
    Maximum Operating Temperature (℃)  50  Material (Arm)  Brass  Material (ball)  PE  Type  Simple expression  Material (Main Unit)  bronze 
    Rating:
    96%
    from S$49.99
    Min. 2 days
  11. Ball tap
    SANEI Ball tap
    Operating Pressure (MPa)  0.1~0.5  Material (Arm)  Brass  Maximum Operating Temperature (℃)  Less than 60  Material (ball)  Polyethylene  Material  bronze 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  12. Low tank ball tap
    SANEI Low tank ball tap
    For low tank without hand washing
    Operating Pressure (MPa)  0.1~0.75  Material  bronze 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  13. Floating ball lever
    TOTO Floating ball lever
    Rating:
    100%
    from S$3.59
    Min. 2 days
  14. Hand wash low tank ball tap
    SANEI Hand wash low tank ball tap
    For low tank with hand wash
    Operating Pressure (MPa)  0.1~0.75  Material  bronze  Specification  With connecting hose 
    Rating:
    85%
    from S$74.99
    Min. 2 days
  15. Balanced ball tap
    SANEI Balanced ball tap
    Water stop by pressure balance prevents troubles such as water hammer and vibration. The effect of high and low water pressure on water stoppage is small, and the water stoppage level does not change significantly. It has a built-in strainer to prevent foreign matter from entering the equipment. ... Read More
    Operating Pressure (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  Less than 60  Specification  With poly ball, with strainer 
    Rating:
    82%
    from S$179.90
    Min. 2 days
  16. Universal Ball Tap for Low Tank
    SANEI Universal Ball Tap for Low Tank
    Used for low tank * Excluding sewage
    Mass (g)  380 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  17. Ball tap parts Lock nut
    KAKUDAI MFG Ball tap parts Lock nut
    Material  Brass 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  18. Double ball tap (copper ball)
    Kane Kogyo Double ball tap (copper ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SH is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Temperature (℃)  0~60  Suitable Fluid  Clean water  Type  Double type 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  19. Ball tap
    TOTO Ball tap
    Included Accessories  Backlash prevention packing × 1 set 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  20. Poly ball
    KAKUDAI MFG Poly ball
    Maximum Operating Temperature (℃)  50  Material  PE 
    Rating:
    100%
    from S$4.89
    Min. 2 days
  21. Double ball tap (poly ball)
    KAKUDAI MFG Double ball tap (poly ball)
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  60  Material (Arm)  Brass  Type  Double type  Standard  JIS standard  Material (ball)  PE  Material (Main Unit)  bronze 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  22. Valve packing
    TOTO Valve packing
    * The main body cannot be used for resin ball taps.
    Material  Rubber  Dimensions, Width W x Depth D x Height H (mm)  65 x 5 x 125 (bag size)  Mass (g) 
    Rating:
    84%
    from S$4.29
    Min. 2 days
  23. Pressure balance type double ball tap (copper ball)
    Kane Kogyo Pressure balance type double ball tap (copper ball)
    Equipped with a water level adjustment screw, you can easily adjust the water level when needed. A strainer is built in to prevent dust from getting caught in the valve seat. A wave prevention adapter can be attached to the FW type ball tap (20 mm or more). By attaching the wave prevention adapte... Read More
    Suitable Fluid  Clean water  Type  Double type 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  24. Horizontal ball tap, heat-resistant poly ball
    KAKUDAI MFG Horizontal ball tap, heat-resistant poly ball
    Operating Pressure Range (MPa)  0.1~0.75  Maximum Operating Temperature (℃)  80  Material  Bronze, brass, PE 
    Rating:
    96%
    from S$69.99
    Min. 2 days
  25. 19 Myris trainer
    KAKUDAI MFG 19 Myris trainer
    Wire Diameter Φ(mm)  0.18  Mass (g)  0.5  Outer Diameter (Φmm)  19  Height (mm)  Mesh Size  50  Material  Stainless steel, PE 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  26. With arm nut
    KAKUDAI MFG With arm nut
    Material  Brass 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  27. valve
    TOTO valve
    Dimensions, Width W x Depth D x Height H (mm)  65×15×95  Material  Brass 
    Rating:
    89%
    from S$8.99
    Min. 2 days
  28. Ball tap body
    TOTO Ball tap body
    Dimensions, Width W x Depth D x Height H (mm)  130×45×220  Mass (g)  343  Material  Brass/resin 
    Rating:
    86%
    from S$64.99
    Min. 2 days
  29. New ball tap
    KAKUDAI MFG New ball tap
    The water is fully opened until it reaches a certain water surface, and the water is stopped instantly by the action of buoyancy, pressure chamber, and cam due to the action of the buoyancy, pressure chamber, and cam, so the water supply time is greatly shortened.
    Material  Deformed PPO, bronze, POM, brass, PE  Nominal Size  13  Maximum Operating Temperature (℃)  50 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  30. Heat resistant poly ball
    KAKUDAI MFG Heat resistant poly ball
    Maximum Operating Temperature (℃)  80 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  31. Single ball tap (copper ball)
    Kane Kogyo Single ball tap (copper ball)
    The very simple structure makes on-site maintenance easy. CAC406 is used as the main material of the water contact part as a measure against red water. Ball tap SL is used to keep the water level in the equipment tank constant, and is suitable for use in water heaters, solar water heaters, water ... Read More
    Operating Pressure (MPa)  0~0.75  Suitable Fluid  Clean water  Type  Simple expression 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  32. Hand wash low tank ball tap
    SANEI Hand wash low tank ball tap
    For hand-washed, flat low tank
    Operating Pressure (MPa)  0.1~0.75  Material  bronze 
    Rating:
    98%
    from S$74.99
    Min. 2 days
  33. Multi ball tap
    KAKUDAI MFG Multi ball tap
    Supports with or without hand wash pipes and auxiliary water supply pipes. toilet
    Material  POM, brass 
    from S$68.99
    Min. 2 days
  34. Stainless balls
    KAKUDAI MFG Stainless balls
    Maximum Operating Temperature (℃)  100  Material  SUS316 
    Rating:
    60%
    from S$64.99
    Min. 2 days
  35. Lock nut
    SANEI Lock nut
    Screw size  G1/2 
    Rating:
    40%
    from S$1.59
    Min. 2 days
  36. Ball Tap Valve Packing
    SANEI Ball Tap Valve Packing
    For valves inside SAN-EI low tank ball taps
    Material  EPDM 
    Rating:
    90%
    from S$1.49
    Min. 2 days
  37. Ball tap filter
    TOTO Ball tap filter
    For ball tap
    Mass (g)  30  Dimensions, Width W x Depth D x Height H (mm)  64×15×95  Material  Brass  Specification  Filter part number / 66373, 90678R 
    Rating:
    60%
    from S$7.39
    Min. 2 days
  38. Double ball tap with water level adjustment function + screw-in type + standard set (poly ball)
    IS Kogyosho Double ball tap with water level adjustment function + screw-in type + standard set (poly ball)
    -Easy adjustment The water stop position can be easily adjusted with a single screwdriver. -Excellent stability Effective for preventing water hammer and vibration.・ Rippling prevention Rippling prevention function is standard equipment. * H1 H2 is the standard time (hydrostatic pressure: 0.3MPa... Read More
    Type  With poly float  Suitable Fluid  Tap water  Applicable Pressure (MPa)  0~0.75 
    from S$159.90
    Min. 2 days
  39. Vertical low tank ball tap
    SANEI Vertical low tank ball tap
    Operating Pressure (MPa)  0.1~0.75  Material  bronze  Specification  For lower water supply 
    from S$69.99
    Min. 2 days
  40. Ball tap sao
    SANEI Ball tap sao
    Threaded part  W1 / 4 thread 20 male thread 
    from S$4.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 264

Set Ascending Direction